All Category

Relays

A relay is a device that outputs a contact signal when an electromagnet is activated by an external contact input such as a limit switch. In general, several relays are combined to control the operation of devices such as opening and closing doors. There are various types of relays that can be selected depending on the location of use, such as power relays installed on high voltage distribution boards and micro relays used at low voltages. In addition, there are various types and types of contacts that can be output. Optional relays include a plate for mounting the relay and a holding band for fixing the relay.
View : Grid List
Filter

Items 1 - 40 of 1692

Set Ascending Direction
  1. Mini Power Relay MY2
    OMRON Mini Power Relay MY2
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    92%
    from S$12.99
    Min. 3 days
  2. Common Socket Square Socket PY (Front-Mounting)
    OMRON Common Socket Square Socket PY (Front-Mounting)
    * -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.
    Standard  UL,CSA,TUV 
    Rating:
    85%
    from S$1,099.00
    Min. 6 days
  3. Mini Relay Terminal Block
    MonotaRO Mini Relay Terminal Block
    It can be installed and removed with one touch on the DIN rail inside the switchboard. Can be used as a set with an optional mini relay. The recommended torque range for screw tightening is 0.6Nm to 0.9Nm.Do not use air tools. For mounting mini relays * Make sure that the socket is not charged du... Read More
    Operation Ambient Temperature (℃)  -25~55  Insulation Resistance (MΩ)  300  Withstand Voltage  AC2000V  With or Without Finger Protection  None  Terminal Shape  Plug-in terminal 
    Rating:
    73%
    from S$2.09
    Min. 2 days
  4. Power Relay G7J
    OMRON Power Relay G7J
    A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage. With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control. There is no contact chattering even if an instantaneous ... Read More
    Rating:
    97%
    from S$39.99
    Min. 3 days
  5. Solid State Relay G3F / G3FD
    OMRON Solid State Relay G3F / G3FD
    Socket type of the same size as the shape MY. Input can be confirmed by the operation indicator. (N type)
    Type  Solid state/relay 
    Rating:
    73%
    from S$45.99
    Min. 123 days
  6. Carlo Gavazzi Relay plug-in
    CARLO GAVAZZI Carlo Gavazzi Relay plug-in
    Maximum Switching Voltage, AC (V)  250  Maximum Switching Voltage, DC (V)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Application  Industrial  Type of Sign  Plugin 
    from S$29.99
    Min. 6 days
  7. Fujitsu in-vehicle relay PCB mounting
    Fujitsu Fujitsu in-vehicle relay PCB mounting
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.29
    Min. 3 days
  8. Mini Power Relay MY4
    OMRON Mini Power Relay MY4
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    90%
    from S$14.99
    Min. 3 days
  9. Bi-Power Relay LY2
    OMRON Bi-Power Relay LY2
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
    Switching Method  Series  Maximum Turn-On Time (ms)  Application  Terminal Type  Maximum Load Current (A)  Maximum Load Voltage (V)  switching voltage (V)  Specification  Insulation Between Contacts (kV)  Contact Configuration  Type of Sign  Material (Main Unit)  Maximum Switching Power (AC kVA)  Switching Current (A) 
    Rating:
    94%
    from S$15.99
    Min. 6 days
  10. Mini Power Relay Plug-in Terminal Type G2r- □ -S
    OMRON Mini Power Relay Plug-in Terminal Type G2r- □ -S
    Achieves cadmium-free and lead-free. 1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.
    Rating:
    92%
    from S$6.99
    Min. 3 days
  11. Mini Relay 2 Pole
    MonotaRO Mini Relay 2 Pole
    Comes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the terminals of relays and sockets that are energized as there is a risk of electric shock. *Do ... Read More
    Operation Ambient Temperature (℃)  -30 to +55 (no freezing or condensation)  Insulation Resistance (MΩ)  100  Number of Poles  Contact Configuration  2c (single)  Rated Carrying Current (A)  Number of Pins  Input voltage range (V)  85% to + 110% of rated voltage  Contact Material  Ag alloy  Indicator Lamp  Included  Type  Miniature relay  CR Circuit  None  Terminal Shape  Plugin 
    Rating:
    85%
    from S$8.39
    Min. 2 days
  12. Shared Socket Holding Bracket for Square Socket
    OMRON Shared Socket Holding Bracket for Square Socket
    Rating:
    91%
    from S$0.78
    Min. 3 days
  13. Mini Relay 4 Pole
    MonotaRO Mini Relay 4 Pole
    Comes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the terminals of relays and sockets that are energized as there is a risk of electric shock. *Do ... Read More
    Operation Ambient Temperature (℃)  -30 to +55 (no freezing or condensation)  Insulation Resistance (MΩ)  100  Number of Pins  14  Rated Carrying Current (A)  Number of Poles  Contact Configuration  4c (single)  Input voltage range (V)  85% to + 110% of rated voltage  Contact Material  Ag alloy  Indicator Lamp  Included  Type  Miniature relay  CR Circuit  None  Terminal Shape  Plugin 
    Rating:
    79%
    from S$8.39
    Min. 2 days
  14. Bi-power relay LY4
    OMRON Bi-power relay LY4
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3 and 4 poles are AC4 rated and DC2 rated
    Rating:
    95%
    from S$25.99
    Min. 3 days
  15. Power Relay
    MonotaRO Power Relay
    Comes with a convenient operation indicator LED lamp. For prototype control panels and equipment maintenance * Do not touch the relay terminals and socket terminals that are energized as there is a risk of electric shock. * Do not use for loads that exceed the contact rating value as it may cause... Read More
    Operation Ambient Temperature (℃)  -30~+60  Rated Carrying Current (A)  10  Insulation Resistance (MΩ)  100  Number of Poles  Contact Configuration  2c (single)  Number of Pins  Input voltage range (V)  85% to + 110% of rated voltage  Mass (g)  About 40  Contact Material  Ag alloy  Indicator Lamp  Included  CR Circuit  None  Terminal Shape  Plugin  Type  Power relay 
    Rating:
    91%
    from S$8.39
    Min. 2 days
  16. Power Relay G7L
    OMRON Power Relay G7L
    Achieves contact chattering-less even if an instantaneous voltage drop occurs up to 50% of the rated voltage. A wide range coil that can cover AC100-120V 50 / 60Hz of AC100V system with one coil and AC200-240V 50 / 60Hz of AC200V system with one coil is realized. It has a high capacity and is par... Read More
    Rating:
    95%
    from S$19.99
    Min. 3 days
  17. Auxiliary Relay Standard Type
    Fuji Electric Auxiliary Relay Standard Type
    Supports digitization by improving contact reliability through dual contact. (Minimum working voltage, current DC5V, 3mA) Conforms to domestic and international standards as standard products (JIS, IEC, VDE, BS, UL, CSA, BV, LR, etc.) Can be replaced with our conventional products (SRCa50-3 / X, ... Read More
    Mechanical Durability  10 million times or more  Opening / Closing Frequency (times/hour)  1800  Width (mm)  81  Type  relay 
    Rating:
    98%
    from S$39.99
    Min. 2 days
  18. Solid State Relay G3NA
    OMRON Solid State Relay G3NA
    It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Overseas standards UL and CSA standar... Read More
    Type  Solid state/relay 
    Rating:
    95%
    from S$29.99
    Min. 12 days
  19. Terminal Relay G6D-F4b / G3DZ-F4b
    OMRON Terminal Relay G6D-F4b / G3DZ-F4b
    4-point output terminal relay in pursuit of ease of use and space saving Width 31 x Height 35 x Depth 68 mm. Equivalent size to PYF socket. Independent contact, independent coil. Easy common connection with a short bar (sold separately). Moreover, adjacent terminals can also be connected in commo... Read More
    Rated Voltage (V)  DC12  Type  Power relay 
    Rating:
    100%
    from S$129.90
    Min. 6 days
  20. Terminal Relay G6B-4
    OMRON Terminal Relay G6B-4
    Compact, highly sensitive, high withstand voltage, equipped with 4 G6B mini relays with 5A power opening and closing The relay body has a plastic seal structure. The terminals have an IN / OUT separation structure for easy wiring. Therefore, it is easy to replace the relay (excluding high reliabi... Read More
    Terminal Shape  Screw terminal 
    Rating:
    100%
    from S$56.99
    Min. 6 days
  21. Mini Control Relay
    Fuji Electric Mini Control Relay
    It is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.
    Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Pins  14  Minimum Applicable Load  1V, 1mA (reference value)  Return Time (ms)  20 or less  Operating Time (ms)  20 or less  Shock Resistance (Malfunction)  200  Outer Dimensions, Width W x Depth D x Height H (mm)  21.0×27.8×40.6  Rated Insulation Voltage (V)  250  Rated Carrying Current (A)  Number of Poles  Contact Configuration  4c  Contact Resistance (mΩ)  50 or less (initial value)  Mass (g)  About 33  Terminal Shape  Plug-in terminal  Contact Mechanism  Single contact  Type of Connection  Standard type  Suitable Sockets  TP514、TP514B、TP514R2、TP514X1、TP514X2 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  22. Bi-Power Relay LY1
    OMRON Bi-Power Relay LY1
    Rating:
    98%
    from S$11.99
    Min. 6 days
  23. Mini Power Relay MY4Z
    OMRON Mini Power Relay MY4Z
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Terminal Shape  Plug-in terminal 
    Rating:
    87%
    from S$19.99
    Min. 3 days
  24. Nissui Liquid Level Relay Standard Set
    PATLITE Nissui Liquid Level Relay Standard Set
    It works regardless of the specific resistance of the liquid, so it can be used with liquids that do not conduct electricity at all. By changing the length of the sling, the control range can be easily changed over a wide range. Since it is not affected by external induction or electrostatic capa... Read More
    Contact Configuration  1c  String Length (m)  Material (suspended string)  TBLR (3m) [Tetron] 
    Rating:
    90%
    from S$249.90
    Min. 2 days
  25. Mini Control Relay
    Fuji Electric Mini Control Relay
    It is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.
    Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Poles  Return Time (ms)  20 or less  Operating Time (ms)  20 or less  Shock Resistance (Malfunction)  200  Outer Dimensions, Width W x Depth D x Height H (mm)  21.0×27.8×40.6  Rated Insulation Voltage (V)  250  Contact Configuration  2c  Rated Carrying Current (A)  Contact Resistance (mΩ)  50 or less (initial value)  Minimum Applicable Load  5V, 1mA (reference value)  Number of Pins  Mass (g)  About 33  with or without Diode  None  Terminal Shape  Plug-in terminal  Contact Mechanism  Single contact  Type of Connection  Standard type  Suitable Sockets  TP58、TP58B、TP58R2、TP58X1、TP58X2 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  26. Safety relay socket
    OMRON Safety relay socket
    from S$8.49
    Min. 124 days
  27. I / O Solid State Relay G3R-I / O
    OMRON I / O Solid State Relay G3R-I / O
    I / O solid-state relay that can be mounted on the OMRON G70A I / O terminal, which has the same shape as the SSR type G2R-1-S power relay of the plug-in terminal. Assortment of input modules and output modules. Tü; V certified products are also available (-UTU type).
    Type  Solid state/relay  Logic supply current (mA)  Logic supply voltage (V) 
    Rating:
    70%
    from S$32.99
    Min. 5 days
  28. Rail-Mounted Screw Wiring Socket
    Fuji Electric Rail-Mounted Screw Wiring Socket
    * Notes on applying the socket: Be sure to use the attached vibration-resistant metal fittings. If you do not use vibration-resistant metal fittings, you may not be able to satisfy the vibration resistance and impact resistance of the relay.
    Rating:
    100%
    from S$7.19
    Min. 2 days
  29. Small power relay MK
    OMRON Small power relay MK
    The cased type is unified to AC4 rating (AC100 / 110V 50 / 60Hz, AC200 / 220V 50 / 60Hz). Easy to install and wire, easy to handle Mechanically High durability of 5 million times or more * Rated current and coil resistance are values when the coil temperature is + 23 ° C, and tolerances are AC ra... Read More
    Terminal Shape  Plug-in terminal  Type  Power relay 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  30. Bi-Power Relay LY3
    OMRON Bi-Power Relay LY3
    Rating:
    98%
    from S$24.99
    Min. 34 days
  31. Solid State Relay G3PE for Heater
    OMRON Solid State Relay G3PE for Heater
    The small, slim type surge path function integrated with the radiator improves the surge voltage resistance of the output circuit. Obtained UL, CSA and EN standards (Tü; V certification).
    Rated Voltage (V)  DC12~24  Type  Solid state/relay 
    Rating:
    100%
    from S$77.99
    Min. 6 days
  32. Mini Power Relay MY3
    OMRON Mini Power Relay MY3
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Number of Poles  Contact Configuration  3c  Application  Switching Current (A)  Coil Voltage (V)  Operating Temperature (℃)  Maximum Switching Voltage, DC (V)  Material (Contact)  Maximum Switching Voltage, AC (V) 
    Rating:
    92%
    from S$19.99
    Min. 6 days
  33. Safety Relay G7SA
    OMRON Safety Relay G7SA
    Small slim safety relay that has acquired EN standard. Relay with forced guide contact (EN50205 / Class A VDE certification). Back up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Assortment of 4 p... Read More
    Response Time  10 ms or less  Shock Resistance (Malfunction) (m/s2 100  Shock Resistance (m/s2 1000  Maximum Switching Frequency (times/h), at Rated Load  1800  Return Time (ms)  20 or less (ambient temperature 23 ° C)  Operating Time (ms)  20 or less (ambient temperature 23 ° C)  Maximum Switching Frequency (times/h), Mechanical  36000  Ambient Humidity to Use  5~85%RH  Rated Load  AC250V 6A、DC30V 6A  Protection Class  Flux resistant type 
    Rating:
    100%
    from S$29.99
    Min. 4 days
  34. Rail Mounting / Screw Mounting Common Type Screw Wiring Socket
    Fuji Electric Rail Mounting / Screw Mounting Common Type Screw Wiring Socket
    Number of Pins  11  Mass (g)  About 70  Suitable Model  MS4SM 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  35. Power Relay HH62
    Fuji Electric Power Relay HH62
    It is compact, lightweight and has a large contact capacity of 10A. Ideal as a power relay for various devices. Despite its small size, it has a high withstand voltage of AC200V for 1 minute and is equipped with an arc barrier. It is a product that complies with the Electrical Appliance and Mater... Read More
    Coil Inductance (H), at Armature Open  (Reference value) 11.03 (50Hz)  Coil Inductance (H), at Armature Operation  (Reference value) 21.69 (50Hz)  Function  Rated Carrying Current (A)  10  Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Poles  Return Time (ms)  20 or less  Operating Time (ms)  20 or less  Shock Resistance (Malfunction)  200  Outer Dimensions, Width W x Depth D x Height H (mm)  21.0×27.8×41.3  Rated Insulation Voltage (V)  250  Contact Configuration  2c  Return Voltage  30% or more of rated voltage (at20 ℃)  Coil Resistance (Ω)  3680  Mechanical Durability  50 million times or more  Contact Resistance (mΩ)  50 or less (initial value)  Frequency (Hz)  50/60  Excitation Current (mA)  50Hz:12/12.7、60Hz:10/10.9  Minimum Applicable Load  5V, 100mA (reference value)  Number of Pins  Operating Voltage  80% or less of rated voltage (at20 ℃)  Coil Rated Voltage (V)  AC100  Rated Voltage (V)  AC100  Mass (g)  About 31  Coil Color  Green  Type  Power relay  Diode  None  Indicator Lamp  None  Terminal Shape  Plug-in terminal  Contact Mechanism  Single contact  Type of Connection  Standard type  Suitable Sockets  TP68、TP68B、TP68R、TP68X2  CR Circuit  With CR for surge absorption 
    Rating:
    100%
    from S$25.99
    Min. 83 days
  36. General Relay MY4
    OMRON General Relay MY4
    Contact Configuration  4c  Type  General relay 
    from S$19.99
    Min. 124 days
  37. Mini Power Relay MY2Z
    OMRON Mini Power Relay MY2Z
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Terminal Shape  Plug-in terminal  Type  Relay for control panel 
    Rating:
    93%
    from S$16.99
    Min. 124 days
  38. General Relay MY2
    OMRON General Relay MY2
    Contact Configuration  2c  Type  General relay 
    from S$13.99
    Min. 124 days
  39. I / O Solid State Relay G3TA
    OMRON I / O Solid State Relay G3TA
    I / O solid-state relay input module and output module that can be mounted on the OMRON G7TC I / O relay terminal are available as I / O multi-type. Can be used for the P7TF I / O terminal. Can be mixed with the G7T I / O relay. You can check the operation of SSR with the operation indicator.
    Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Shock Resistance (m/s2 1000  Ambient Humidity to Use  45~85%RH  Type  Solid state/relay 
    Rating:
    100%
    from S$27.99
    Min. 6 days
  40. Mini control relay standard type
    Fuji Electric Mini control relay standard type
    Type  Control relay 
    Rating:
    100%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1692

Set Ascending Direction