General Purpose Relays
Other Related Pages
- OMRON Mini Power Relay MY2Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
- OMRON Mini Power Relay MY4Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
- OMRON Bi-Power Relay LY2It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.Switching Method - Series - Maximum Turn-On Time (ms) - Application - Terminal Type - Maximum Load Current (A) - Maximum Load Voltage (V) - switching voltage (V) - Specification - Insulation Between Contacts (kV) - Contact Configuration - Type of Sign - Material (Main Unit) - Maximum Switching Power (AC kVA) - Switching Current (A) -
- OMRON Mini Power Relay Plug-in Terminal Type G2r- □ -SAchieves cadmium-free and lead-free. 1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.
- OMRON Bi-power relay LY4It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3 and 4 poles are AC4 rated and DC2 rated
- Fuji Electric Mini Control RelayIt is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.Vibration Resistance (Malfunction) 10-55Hz, double amplitude 1mm Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Maximum Continuous Applied Voltage 110% of rated voltage Number of Pins 14 Minimum Applicable Load 1V, 1mA (reference value) Return Time (ms) 20 or less Operating Time (ms) 20 or less Shock Resistance (Malfunction) 200 Outer Dimensions, Width W x Depth D x Height H (mm) 21.0×27.8×40.6 Rated Insulation Voltage (V) 250 Rated Carrying Current (A) 3 Number of Poles 4 Contact Configuration 4c Contact Resistance (mΩ) 50 or less (initial value) Mass (g) About 33 Terminal Shape Plug-in terminal Contact Mechanism Single contact Type of Connection Standard type Suitable Sockets TP514、TP514B、TP514R2、TP514X1、TP514X2
- OMRON Mini Power Relay MY4ZEliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.Terminal Shape Plug-in terminal
- Fuji Electric Mini Control RelayIt is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.Vibration Resistance (Malfunction) 10-55Hz, double amplitude 1mm Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Maximum Continuous Applied Voltage 110% of rated voltage Number of Poles 2 Return Time (ms) 20 or less Operating Time (ms) 20 or less Shock Resistance (Malfunction) 200 Outer Dimensions, Width W x Depth D x Height H (mm) 21.0×27.8×40.6 Rated Insulation Voltage (V) 250 Contact Configuration 2c Rated Carrying Current (A) 5 Contact Resistance (mΩ) 50 or less (initial value) Minimum Applicable Load 5V, 1mA (reference value) Number of Pins 8 Mass (g) About 33 with or without Diode None Terminal Shape Plug-in terminal Contact Mechanism Single contact Type of Connection Standard type Suitable Sockets TP58、TP58B、TP58R2、TP58X1、TP58X2
- OMRON Small power relay MKThe cased type is unified to AC4 rating (AC100 / 110V 50 / 60Hz, AC200 / 220V 50 / 60Hz). Easy to install and wire, easy to handle Mechanically High durability of 5 million times or more * Rated current and coil resistance are values when the coil temperature is + 23 ° C, and tolerances are AC ra... Read MoreTerminal Shape Plug-in terminal Type Power relay
- OMRON Mini Power Relay MY3Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.Number of Poles 3 Contact Configuration 3c Application - Switching Current (A) - Coil Voltage (V) - Operating Temperature (℃) - Maximum Switching Voltage, DC (V) - Material (Contact) - Maximum Switching Voltage, AC (V) -
- OMRON Mini Power Relay MY2ZEliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.Terminal Shape Plug-in terminal Type Relay for control panel
- OMRON Power Relay MMEasy to install, wire, and handle. With abundant contact configurations, it can be selected according to the DC load opening / closing, exposed type and application. High durability with mechanical 5 million times and electrical (at rated load) 500,000 times. A lineup of products with built-in di... Read MoreType Power relay
- Fuji Electric Control Relay Standard TypeRated Insulation Voltage (V) 250 Type Control relay Terminal Shape Plug-in terminalfrom S$25.99Min. 2 days
- OMRON Latching Relay MKKLatching relay suitable for storage circuits and information transmission circuits. By adopting a special magnetic material, there is little change over time and the continuous holding time is long. High durability with little change in characteristics such as contact tracking and contact pressur... Read Morefrom S$35.99Min. 34 days
- OMRON Mini power relay MYKEliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.Coil Inductance (H) / Arm. ON - Coil Inductance (H) / Arm. OFF -from S$67.99Min. 124 days
- Panasonic 4-Point Unit Relay with PA-N Relay RT3SN-24VIt is possible to mix mechanical relays and PhotoMOS relays according to the application.Contact Configuration 1a×4 Rated Voltage (V) DC24 Type General relay
- OMRON Latching Relay G7KSmall eye or locking latching relay with manual buttons. Achieves miniaturization with a height of 71 mm, a width of 42.5 mm, and a depth of 48.5 mm. Moreover, it is lightweight at 175g. Set reset responds quickly with a pulse signal. Gold plating is used for the contacts, and it has excellent hi... Read More
- OMRON Latching relay MMKPower relay type MM mechanical lock type latching type. Since the operation is mechanically maintained, it consumes less power and is economical. Quick response operation with pulse signal power. Wide range of operating temperature range from -10 ℃ to + 55 ℃. Auxiliary relay for electric power (J... Read MoreType Latching relayfrom S$64.99Min. 34 days
- OMRON Contact Annunciator Relay Unit MYASafety protection device suitable for centralized alarm devices for various control circuits. The MYA is a combination of the MY4 mini power relay and has various alarm functions. Because it is small and plug-in type, space can be used effectively and it is easy to handle such as maintenance and ... Read Morefrom S$69.99Min. 6 days
- Fuji Electric Control Relay Magnetic Holding TypeRated Insulation Voltage (V) 250 Type Control relay Terminal Shape Plug-in terminal
- Fuji Electric Mini Control Relay Magnetic Holding TypeContact Configuration 2c Type Control relayfrom S$37.99Min. 132 days
- Fuji Electric Mini control relay High capacity typeContact Configuration 2c Type Control relayfrom S$14.99Min. 132 days
- Fuji Electric Mini control relayIt is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.Vibration Resistance (Malfunction) 10-55Hz, double amplitude 1mm Insulation Resistance (MΩ) 100 or more (at 500 VDC megger) Number of Pins 11 Maximum Continuous Applied Voltage 110% of rated voltage Operating Time (ms) 20 or less Return Time (ms) 20 or less Shock Resistance (Malfunction) 200 Outer Dimensions, Width W x Depth D x Height H (mm) 21.0×27.8×40.6 Rated Insulation Voltage (V) 250 Number of Poles 3 Return Voltage 30% or more of rated voltage (at20 ℃) Contact Configuration 3c Rated Carrying Current (A) 5 Mechanical Durability 50 million times or more Contact Resistance (mΩ) 50 or less (initial value) Frequency (Hz) 50/60 Minimum Applicable Load 5V, 1mA (reference value) Operating Voltage 80% or less of rated voltage (at20 ℃) Mass (g) About 33 CR Circuit None with or without Diode None Terminal Shape Plug-in terminal Contact Mechanism Single contact Type of Connection Standard type Suitable Sockets TP511、TP11B、TP11R2、TP511X2
- OMRON Stepping relay unit G9BUnitized stepping control function suitable for pump control and process control. There are two types of steps, 6 circuits and 12 circuits. 2A (AC250V, DC30V) can be opened and closed by the relay contact output. Reset input returns to the initial step state. With a power failure retention functi... Read MoreType General relay
- OMRON Small Power Relay MK-SRenewal of shape MK (Super MK). The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS Directive. Obtained UL and IEC (TUV certified) standards.Type Power relay
- ESCO DC 24V / 1c / 10A [with LED] relay (built-in slim diode)Rated Voltage (V) DC24 Contact Configuration 1c Esco Part No. EA940MP-83H Type General relayfrom S$16.99Min. 6 days
- OMRON Power relay G7XHigh-grade power relay with breaking capacity DC110V, 30A, L / R = 40ms. Main contact (2a) that cuts off DC110V 30A (short-time rating). Built-in auxiliary contacts suitable for answerback (1a, 1b). Each terminal is a printed circuit board terminal and is a board mounting method. The main contac... Read Morefrom S$97.99Min. 12 days