Solid State Relays
Other Related Pages
- OMRON Solid State Relay G3F / G3FDSocket type of the same size as the shape MY. Input can be confirmed by the operation indicator. (N type)Type Solid state/relay
- OMRON Solid State Relay G3NAIt is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Overseas standards UL and CSA standar... Read MoreType Solid state/relay
- OMRON I / O Solid State Relay G3R-I / OI / O solid-state relay that can be mounted on the OMRON G70A I / O terminal, which has the same shape as the SSR type G2R-1-S power relay of the plug-in terminal. Assortment of input modules and output modules. Tü; V certified products are also available (-UTU type).Type Solid state/relay Logic supply current (mA) - Logic supply voltage (V) -
- OMRON Solid State Relay G3PE for HeaterThe small, slim type surge path function integrated with the radiator improves the surge voltage resistance of the output circuit. Obtained UL, CSA and EN standards (Tü; V certification).Rated Voltage (V) DC12~24 Type Solid state/relay
- OMRON I / O Solid State Relay G3TAI / O solid-state relay input module and output module that can be mounted on the OMRON G7TC I / O relay terminal are available as I / O multi-type. Can be used for the P7TF I / O terminal. Can be mixed with the G7T I / O relay. You can check the operation of SSR with the operation indicator.Insulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (m/s2) 1000 Ambient Humidity to Use 45~85%RH Type Solid state/relay
- OMRON Power Solid State Relay G3PAUltra-compact slim type with integrated radiator. Not only screw mounting but also DIN rail mounting is possible. The connection terminal makes it easy to attach in close contact, and it can also be applied to three-phase loads. Even if the power element is destroyed, the power element can be rep... Read MoreType Solid state/relay
- Panasonic Solid state relay AQ-A (DC only)Small size W40 x L58 x 25.5 mm. With a terminal cover that takes safety into consideration (output side only: input side cover is also available as an option) Mounting pitch 47.5 mm. Built-in diode for element protection on the output side. With LED display that can check the operation. Solar pow... Read MoreReturn Voltage 1V or more Input current (mA) 20 or less Maximum switching frequency (times / minute) 30 Operating Voltage (V) 4~32 Shock Resistance (m/s2) 980 or more Function Built-in diode type with LED display Leakage current (μA) Open circuit: 100 or less Method Screw terminal
- OMRON Solid State Contactor for Heater G3PESmall, slim type solid-state contactor for three-phase heater with integrated radiatorRated Voltage (V) DC12~24 Type Solid state/relay
- OMRON Power device cartridges G32APower Solid State Relay (G3PA) OptionRated Voltage (V) DC5~24 Type Solid state/relayfrom S$58.99Min. 84 days
- OMRON Solid State Relay G3NEFor built-in equipment. 5 to 20A power type in pursuit of compactness and cost. The load voltage is wide, AC75-264V. 100V and 200V are shared. Achieved miniaturization by adopting a dedicated aluminum substrate and power element. Since it has a built-in varistor, it has an excellent effect of abs... Read Morefrom S$29.99Min. 12 days
- OMRON Solid State Relay G3HDSocket type of the same size as the type LY (1-pole, 2-pole type). Input can be confirmed by the operation indicator. (N type)Equipped with / without Zero Cross Function - Type Solid state/relay
- OMRON Solid State Relay G3PJ for Heater50% slimmer. Screw terminal block type. Achieves downsizing by close contact mounting. Supports short-circuit rated current (SCCR value) 10KA.Insulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (m/s2) 300 (DIN rail mounting) Ambient Humidity to Use 45~85%RH Input current (mA) 7 or less Mass (g) About 240 Return Voltage DC1.0V or more Rated Voltage (V) DC12~24 Operating Voltage DC9.6V or less Operating Voltage Range (V) DC9.6~30 Operation Indicator Lamp Existence (orange) Equipped with / without Zero Cross Function Included Type of Insulation Photo triac coupler Type Solid state/relayfrom S$74.99Min. 28 days
- OMRON Hybrid Power Relay G9HHybridization of magnet relay and SSR realizes 10A, 10 million times opening and closing It opens and closes with a triac when the road is closed and when it is cut off. For this reason, chattering and arcing are less likely to occur, and the electrical durability is as high as 10 million times. ... Read MoreInsulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (Destruction) 1000m/s2 Shock Resistance (Malfunction) 100m/s2 Ambient Humidity to Use 35~85%RH Leakage Current (mA) 5 or less (at 250 VAC) Withstand Voltage (V/min) AC2000 50/60Hz 1 min Power Consumption (mW) About 240 Mass (g) About 25 Operating Time (ms) less than 10from S$49.99Min. 6 days
- OMRON Solid state relay G3HSocket type of the same size as the type LY (1-pole, 2-pole type). Input can be confirmed by the operation indicator. (N type)Type Solid state/relayfrom S$53.99Min. 6 days
- OMRON Power MOS FET relay G3FMSSR for opening and closing a minute load that does not require a bleeder resistor and has a leakage current of 100 μA or less. Same dimensions as shape MY (2-pole type). Solid-state relay for opening and closing a small load of 1 to 500mA. AC / DC shared opening and closing, DC opening and closi... Read MoreLoad Current (A) 0.001 to 0.5 (at 40 ° C) Leakage Current (mA) 0.1 or less (at 200 VAC) Suitable Load of Output 0.5A AC24~240V、DC24~110V Insulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (m/s2) 1000 Voltage Drop when Output Turned ON 3V (RMS) or less Ambient Humidity to Use 45~85%RH Operating Time (ms) 5 or less Surge-on current capability (A) 6(10ms) Input Impedance (Ω) 600±20% Withstand Voltage (V/min) AC1500 50/60Hz Load Voltage (V) AC19.2~264、DC19.2~125 Rated Load Voltage (V) AC24~240、DC24~110 Mass (g) About 50 Rated Voltage (V) DC12 Return Voltage DC1V or more Operating Voltage DC9.6V or less Operating Voltage Range (V) DC9.6~14.4 Operation Indicator Lamp Included Equipped with / without Zero Cross Function None Type of Insulation Photo-bol coupler Type Power relay Return Time (ms) less than 10from S$53.99Min. 6 days
- OMRON Power Solid State Relay Short Circuit Unit G32A-DA unit that enables three-phase, two-wire cutting. Convenient for cutting two wires of a three-phase heater. Improves workability.Type Solid state/relayfrom S$17.99Min. 6 days
- OMRON Solid State Contactor for Three-Phase Motor (Single Function Type) G3JA solid-state contactor for three-phase motors that can be used as if it were a contactor with protective coordination with a thermal relay. Obtained UL / CSA standard. For both DIN rail mounting and screw mounting. Compact structure with integrated heat sink. Built-in snubber circuit and varisto... Read MoreType Solid state/relay
- azbil (Yamatake Corporation) Solid state relayOperation Ambient Temperature (℃) -20~80 Operating Time (ms) 1/2 cycle +1 or less Return Time (ms) 1/2 cycle +1 or less Input current (mA) 12 or less Input voltage range (V) 4.5~30 Leakage Current (mA) 9 or less Withstand Voltage (V) AC2500 Load Voltage (V) AC60~280 Return Voltage DC1.0V or more voltage rating (V) DC4.5 or lessfrom S$87.99Min. 248 days
- OMRON Solid state relay AC input unit G32A-BAC input unit that enables AC operation.Return Voltage 10% or less of rated voltage Output Current (mA) 15 Shock Resistance (m/s2) 300 Ambient Humidity to Use 45~85%RH Operating Voltage 75% or less of rated voltage Mass (g) About 80 Output Voltage DC12V±15% Type Solid state/relayfrom S$38.99Min. 6 days
- OMRON Solid state contactor for three-phase motor (soft start / stop type) G3J-TLow cost with soft start / stop function. Achieves smooth motor start / stop. Achieves energy saving by suppressing the starting current. Obtained UL / CSA and IEC standards. For both DIN rail mounting and screw mounting. Compact structure with integrated heat sink. Built-in spanner circuit and v... Read MoreRated Voltage (V) DC12~24 Type Solid state/relayfrom S$379.90Min. 6 days
- Panasonic AQ-G Solid State RelayIt has a slim shape with a thickness of 4.5 mm or less. With a mounting area of about 30% of the conventional model (AQ-B), it supports high-density mounting of printed circuit boards and saves space. Built-in snubber circuit prevents error due to noise Zero cross type and non-zero cross type are... Read MoreStandard UL/C-UL、VDEfrom S$64.99Min. 33 days
- OMRON Slim I / O Solid State Relay G3RV-SRTerminal Shape Socket type terminal Type Solid state/relayfrom S$27.99Min. 6 days
- Panasonic AQ8 Solid State RelayIt is slim with a thickness of 9 mm. It is thin with a length of 45 mm x height of 24 mm x thickness of 9 mm (2A type) and a length of 43 mm x height of 32 mm x thickness of 9 mm (3A type), enabling high-density mounting. The snubber circuit is built in. A snubber circuit is built in to prevent m... Read MoreLoad Voltage (V) AC75-250 Standard UL、CSA、TUVfrom S$179.90Min. 33 days
- Mitsubishi Electric Solid State Contactor US-H SeriesRated Voltage (V) AC24~480from S$199.90Min. 6 days
- ESCO DC5-24V / 20A Solid State RelayNot only screw mounting but also DIN rail mounting is possible. It is also applicable to ultra-compact slim type three-phase load with integrated radiator. For single-phase heaters UL, CSA standard certified productWithstand Voltage AC4000V,50/60Hz,1min. Type G3PA-220B-VD-X Mass (g) About 340gfrom S$139.90Min. 4 days
- CARLO GAVAZZI DMB51CM24RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 6 days
- ESCO Solid state relayHas excellent absorption effect for external surges. You can check the operation with the operation indicator light. With a protective cover for safety.