Compact, highly sensitive, high withstand voltage, equipped with 4 G6B mini relays with 5A power opening and closing The relay body has a plastic seal structure. The terminals have an IN / OUT separation structure for easy wiring. Therefore, it is easy to replace the relay (excluding high reliabi... Read More
A set of easy-to-use SSRs that integrate a small SSR (type G3S, equipped with 4), a socket, and a radiator. Wiring is easy because the terminal has an IN / OUT separation structure. Relay replacement is easy because it is a dedicated socket with an operation display LED. Common for DIN rail mount... Read More
Insulation Resistance (MΩ) 100 or more (with DC 500V mega) Contact Configuration 1a×4 Withstand Voltage (V/min) AC 2000 50/60Hz Equipped with / without Zero Cross Function None Type Terminal relay
Score 8 points (1a × 8) Dimensions, Vertical x Horizontal x Height (mm) 80×68×44 Series Flat type G70D Polarity NPN Rated Carrying Current (A) Opening / closing part: 5 Output Relay output Type Space-saving type Operation Indicator With LED
Equipped with 4 types G6B-2114P-US Coil surge absorption diode with LED for operation display Dedicated socket for easy replacement of relay Common for DIN rail mounting and screw mounting
Contact Configuration 1c×4 Coil Rated Voltage (V) DC24 Terminal Shape Screw terminal Type Terminal relay