All Category

Power Relays

View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction
  1. Power Relay G7J
    OMRON Power Relay G7J
    A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage. With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control. There is no contact chattering even if an instantaneous ... Read More
    Rating:
    97%
    from S$39.99
    Min. 3 days
  2. Power Relay
    MonotaRO Power Relay
    Comes with a convenient operation indicator LED lamp. For prototype control panels and equipment maintenance * Do not touch the relay terminals and socket terminals that are energized as there is a risk of electric shock. * Do not use for loads that exceed the contact rating value as it may cause... Read More
    Operation Ambient Temperature (℃)  -30~+60  Rated Carrying Current (A)  10  Insulation Resistance (MΩ)  100  Number of Poles  Contact Configuration  2c (single)  Number of Pins  Input voltage range (V)  85% to + 110% of rated voltage  Mass (g)  About 40  Contact Material  Ag alloy  Indicator Lamp  Included  CR Circuit  None  Terminal Shape  Plugin  Type  Power relay 
    Rating:
    91%
    from S$8.39
    Min. 2 days
  3. Power Relay G7L
    OMRON Power Relay G7L
    Achieves contact chattering-less even if an instantaneous voltage drop occurs up to 50% of the rated voltage. A wide range coil that can cover AC100-120V 50 / 60Hz of AC100V system with one coil and AC200-240V 50 / 60Hz of AC200V system with one coil is realized. It has a high capacity and is par... Read More
    Rating:
    95%
    from S$19.99
    Min. 3 days
  4. Power Relay HH62
    Fuji Electric Power Relay HH62
    It is compact, lightweight and has a large contact capacity of 10A. Ideal as a power relay for various devices. Despite its small size, it has a high withstand voltage of AC200V for 1 minute and is equipped with an arc barrier. It is a product that complies with the Electrical Appliance and Mater... Read More
    Coil Inductance (H), at Armature Open  (Reference value) 11.03 (50Hz)  Coil Inductance (H), at Armature Operation  (Reference value) 21.69 (50Hz)  Function  Rated Carrying Current (A)  10  Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Poles  Return Time (ms)  20 or less  Operating Time (ms)  20 or less  Shock Resistance (Malfunction)  200  Outer Dimensions, Width W x Depth D x Height H (mm)  21.0×27.8×41.3  Rated Insulation Voltage (V)  250  Contact Configuration  2c  Return Voltage  30% or more of rated voltage (at20 ℃)  Coil Resistance (Ω)  3680  Mechanical Durability  50 million times or more  Contact Resistance (mΩ)  50 or less (initial value)  Frequency (Hz)  50/60  Excitation Current (mA)  50Hz:12/12.7、60Hz:10/10.9  Minimum Applicable Load  5V, 100mA (reference value)  Number of Pins  Operating Voltage  80% or less of rated voltage (at20 ℃)  Coil Rated Voltage (V)  AC100  Rated Voltage (V)  AC100  Mass (g)  About 31  Coil Color  Green  Type  Power relay  Diode  None  Indicator Lamp  None  Terminal Shape  Plug-in terminal  Contact Mechanism  Single contact  Type of Connection  Standard type  Suitable Sockets  TP68、TP68B、TP68R、TP68X2  CR Circuit  With CR for surge absorption 
    Rating:
    100%
    from S$25.99
    Min. 83 days
  5. RJ2S Series
    IDEC RJ2S Series
    Number of Poles  Contact Configuration  2c  Maximum Allowable Contact Current (A)  Protection Class  IP40 (closed type)  Terminal Shape  Plug-in terminal 
    Rating:
    100%
    from S$129.90
    Min. 5 days
  6. RH Type Power Relay Blade Terminal Type
    IDEC RH Type Power Relay Blade Terminal Type
    The RH type is a small high-capacity power relay series. It has a high capacity contact of 10A, and the external size of the 1c to 2c contact type is designed to be as small as our miniature relay. Obtained Lloyd's ship class standard type certification (RH2 type and RH4 type). UL, CSA certif... Read More
    Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Ambient Humidity to Use  45 to 85 (no condensation)  Terminal Shape  Blade terminal  Contact Resistance (mΩ)  less than 50 
    Rating:
    90%
    from S$12.99
    Min. 113 days
  7. G9EJ-1-E DC power relay
    OMRON G9EJ-1-E DC power relay
    Number of Poles  Contact Configuration  1a  Rated Voltage (V)  DC12  Coil Rated Voltage (V)  DC24  Energizing Capacity  High capacity  Type  Power relay  Terminal Shape  Printed circuit board terminal  Standard  UL, CSA, VDE certified products 
    Rating:
    100%
    from S$38.99
    Min. 4 days
  8. Power relay standard type
    Fuji Electric Power relay standard type
    Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more at DC500V Mega  Maximum Continuous Applied Voltage  110% of rated voltage  Rated Insulation Voltage (V)  250  Contact Resistance (mΩ)  50 or less (initial value) 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  9. Power relay G7Z (relay body + auxiliary contact block set)
    OMRON Power relay G7Z (relay body + auxiliary contact block set)
    1 pole 40A can be energized Ideal for energizing industrial inverters, servo drivers, etc., and opening and closing power supplies for motors, etc. Maximum energization capacity when 4 poles are connected in parallel is 160A
    Number of Poles  4 + 2 (relay body + auxiliary contact)  Terminal Type  Crimping  Auxiliary Contact  Crossbar twin contact (single break)  Series  G7Z  Application  Industrial 
    from S$67.99
    Min. 3 days
  10. DC power relay (60A / 100A type) G9EA-1
    OMRON DC power relay (60A / 100A type) G9EA-1
    Rating:
    100%
    from S$279.90
    Min. 44 days
  11. Power relay G7Z
    OMRON Power relay G7Z
    Type  Power relay  Terminal Shape  Screw terminal 
    from S$67.99
    Min. 34 days
  12. DC power relay (200A type) G9EC-1
    OMRON DC power relay (200A type) G9EC-1
    Rating:
    100%
    from S$379.90
    Min. 6 days
  13. SF relay slim type
    Panasonic SF relay slim type
    Obtained Korean safety certification "S mark" (excluding diode built-in type) Forced guide contact mechanism. Slim shape: Length (40 / 50mm) x Width (13mm) x Height (24mm). Achieves high-speed response time (8ms or less) A lineup of built-in diodes with LED operation indicators. Sockets... Read More
    Vibration Resistance (Destruction)  10-55Hz (double amplitude 1.5mm)  Maximum Applicable Voltage (V)  110% of rated voltage (20 ℃)  Maximum Allowable Contact Power (VA)  1500(180W)  Minimum Applicable Load  1mA 5V DC  Maximum Operating Frequency  20 times / min at rated control capacity  Rated Control Capacity  6A 250V AC、6A 30V DC  Maximum Allowable Contact Voltage (V)  AC250、DC125  Contact Material  Au flash on AgSnO2 series  Type  Power relay  Terminal Shape  Printed circuit board terminal 
    from S$19.99
    Min. 34 days
  14. RJ1S Series
    IDEC RJ1S Series
    Number of Poles  Contact Configuration  1c  Terminal Shape  Plug-in terminal 
    from S$87.99
    Min. 128 days
  15. Power relay HH64
    Fuji Electric Power relay HH64
    Rated Carrying Current (A)  10  Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Shock Resistance (Malfunction)  100  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Pins  14  Operating Time (ms)  20 or less  Return Time (ms)  25 or less  Rated Insulation Voltage (V)  250  Number of Poles  Outer Dimensions, Width W x Depth D x Height H (mm)  41.0×27.5×42.0  Contact Configuration  4c  Mechanical Durability  50 million times or more  Contact Resistance (mΩ)  50 or less (initial value)  Operating Voltage  80% or less of rated voltage (at20 ℃)  Mass (g)  About 70  Type  Power relay  Indicator Lamp  Included  Diode  None  CR Circuit  None  Terminal Shape  Plug-in terminal  Suitable Sockets  RX64X2  Contact Mechanism  Single contact  Type of Connection  Standard type  Function  With operation indicator lamp 
    from S$33.99
    Min. 2 days
  16. HE relay
    Panasonic HE relay
    High capacity: 30A (1a), 25A (2a) TV standard acquisition: TV-15 (1a), TV-10 (2a) Surge resistance voltage: 10,000V (between contact and coil) Terminal block available Commercial equipment, industrial equipment, home appliances
    from S$389.90
    Min. 6 days
  17. Power relay
    OMRON Power relay
    Type  Power relay 
    from S$3.29
    Min. 34 days
  18. Power relay G2RG
    OMRON Power relay G2RG
    Rating:
    100%
    from S$13.99
    Min. 3 days
  19. NC relay
    Panasonic NC relay
    Flat type: height 10 Twin contact plug-in terminal / printed circuit board terminal socket and terminal block are available Electric power equipment, industrial equipment, measuring equipment
    Standard  UL、CSA 
    from S$439.90
    Min. 6 days
  20. PA-N relay
    Panasonic PA-N relay
    Supports high-density mounting: width (5 mm) x length (20 mm) x height (12.5 mm) IEC61010 Reinforced insulation compliant insulation distance (between contact and coil) Space: 5.29 mm or more, creepage: 5.35 mm or more Withstand voltage: 3,000 V, Surge withstand voltage: 6,000 V Low power consump... Read More
    Contact Configuration  1a (Twin contact)  Dimension (mm)  20×5×12.5  Mass (g)  About 3  Protection Class  Plastic seal  Standard  UL/C-UL、TUV 
    from S$179.90
    Min. 33 days
  21. RH2B series
    IDEC RH2B series
    Contact Configuration  2c  Terminal Shape  Blade terminal  Type  Power relay 
    Rating:
    100%
    from S$16.99
    Min. 153 days
  22. LQ relay
    Panasonic LQ relay
    Small / Slim: Width (10mm) x Length (20mm) x Height (16mm) High capacity 10A, 1a / 1c Contact relay operating ambient temperature: -40 to + 85 ° C Surge withstand voltage (between contact and coil): 8,000V Withstand voltage (between contact and coil): 4,000V Home appliances, electronic devices
    from S$279.90
    Min. 63 days
  23. PQ relay
    Panasonic PQ relay
    Twin contact small size: width (10 mm) x length (20 mm) x height (16 mm) Withstand voltage: 4,000V, Surge withstand voltage: 8,000V Printed circuit board socket available Built-in output timers for interfaces of various controllers such as industrial equipment, OA equipment, measuring equipment, ... Read More
    Contact Configuration  1a (Twin contact)  Dimension (mm)  20.0×10.0×16.0  Mass (g)  About 7  Protection Class  Plastic seal  Standard  UL、CSA、VDE、TUV 
    from S$439.90
    Min. 33 days
  24. NC Relay
    Panasonic NC Relay
    Flat type: height 10 Twin contact plug-in terminal / printed circuit board terminal socket and terminal block are available Electric power equipment, industrial equipment, measuring equipment
    from S$299.90
    Min. 28 days
  25. RH1B series
    IDEC RH1B series
    Contact Configuration  1c  Terminal Shape  Blade terminal  Type  Power relay 
    from S$11.99
    Min. 5 days
  26. AC200V / 2c / 10A General-purpose relay
    ESCO AC200V / 2c / 10A General-purpose relay
    Esco Part No.  EA940MP-2A  Type  Power relay  Rated Voltage (V)  AC200  Contact Configuration  2c 
    from S$22.99
    Min. 2 days
  27. AC 24V / 4c / 3A General-purpose relay
    ESCO AC 24V / 4c / 3A General-purpose relay
    Contact Configuration  4c  Esco Part No.  EA940MP-40A  Type  Power relay  Rated Voltage (V)  AC24 
    from S$27.99
    Min. 6 days
  28. SP relay
    Panasonic SP relay
    High sensitivity: Rated power consumption (mW) 300mW Plug-in terminal / printed board terminal Latching type is also available. A mounting plate that can be directly attached to the chassis and mounted on a DIN rail is available. A terminal block is available.
    Dimension (mm)  50.0×36.8×20.5  Terminal Shape  Plug-in terminal  Operational function  Single stable type  Standard  UL、CSA、TUV 
    from S$329.90
    Min. 4 days
  29. AC100V / 2c / 10A General-purpose relay
    ESCO AC100V / 2c / 10A General-purpose relay
    Esco Part No.  EA940MP-1A  Rated Voltage (V)  AC100  Contact Configuration  2c  Type  Power relay 
    from S$22.99
    Min. 6 days
  30. AC100V / 4c / 10A [With LED] General-purpose relay
    ESCO AC100V / 4c / 10A [With LED] General-purpose relay
    Rated Voltage (V)  AC100  Esco Part No.  EA940MP-21E  Contact Configuration  2c  Type  Power relay 
    from S$48.99
    Min. 6 days
  31. NC relay
    Panasonic NC relay
    Flat type: height 10 Twin contact plug-in terminal / printed circuit board terminal socket and terminal block are available Electric power equipment, industrial equipment, measuring equipment
    from S$359.90
    Min. 4 days
  32. AC100V / 4c / 3A General-purpose relay
    ESCO AC100V / 4c / 3A General-purpose relay
    Contact Configuration  4c  Rated Voltage (V)  AC100  Type  Power relay  Esco Part No.  EA940MP-41A 
    from S$25.99
    Min. 6 days
  33. DC 24V / 4c / 10A General-purpose relay
    ESCO DC 24V / 4c / 10A General-purpose relay
    Rated Voltage (V)  DC24  Type  Power relay  Contact Configuration  2c  Esco Part No.  EA940MP-23A 
    from S$39.99
    Min. 6 days
  34. RJ Series Slim Power Relay
    IDEC RJ Series Slim Power Relay
    Maximum Allowable Contact Current (A)  Number of Poles  Type  Power relay  Contact Specifications  Twin contact type 
    from S$109.90
    Min. 107 days
  35. DC24V / 2c / 5A [With LED] General-purpose relay
    ESCO DC24V / 2c / 5A [With LED] General-purpose relay
    Rated Voltage (V)  DC24  Esco Part No.  EA940MP-33E  Contact Configuration  2c  Type  Power relay 
    from S$28.99
    Min. 6 days
  36. RH4B series
    IDEC RH4B series
    Contact Configuration  4c  Terminal Shape  Blade terminal  Type  Power relay 
    from S$35.99
    Min. 54 days
  37. DS power relay
    Panasonic DS power relay
    Small size: width (11 mm) x length (20.2 mm) x height (10.5 mm) Abundant contact configurations (1a, 1a1b, 2a) Surge withstand voltage: 5,000V .Latching type is also available. Printed circuit board socket is available Electric power equipment, measuring equipment, industrial equipment, OA equipment
    from S$389.90
    Min. 43 days
  38. JQ relay
    Panasonic JQ relay
    1a / 1c 5A / 10A small power relay
    from S$259.90
    Min. 33 days
  39. NC relay
    Panasonic NC relay
    Flat type: height 10 Twin contact plug-in terminal / printed circuit board terminal socket and terminal block are available Electric power equipment, industrial equipment, measuring equipment
    Standard  UL、CSA 
    from S$489.90
    Min. 24 days
  40. JT-V relay
    Panasonic JT-V relay
    Surge resistance: 6kV high withstand voltage design & CHAR (10) & High capacity: Maximum opening / closing capacity is 30A 277V AC (1a) & CHAR (10) & Printed circuit board type / TMP type Equipment that requires high-load opening and closing such as inverters and welding machines
    Standard  UL/C-UL 
    from S$199.90
    Min. 43 days
View : Grid List
Filter

Items 1 - 40 of 186

Set Ascending Direction