Current Relays
- U.R.D. Energization / leakage detection module (open collector output)A module for easily determining the presence or absence of current in combination with an AC current sensor. No power supply is required, and the optocoupler open collector output enables relay drive of a DC circuit or direct interface to a sequencer. The operating point can be set to any current... Read Morefrom S$89.99Min. 8 days
- U.R.D. Energization / leakage detection module (SSR output)A module for easily determining the presence or absence of current in combination with an AC current sensor. A non-polar SSR output that does not require a power supply can directly drive an AC100V line relay. The operating point can be set to any current value to some extent by selecting the sen... Read More
- Fuji Electric Leakage protection relay BRR type (High-speed integrated type)Main Circuit Voltage (V) max.600(50/60Hz)from S$169.90Min. 7 days
- Fuji Electric Leakage protection relay BRR type (High-speed integrated type) English NPcontrol voltage (V) 100/110、200/220 Main Circuit Voltage (V) max.600(50/60Hz) Rated Sensitivity Current (mA) 30from S$279.90Min. 29 days
- TSUBAKI (Tsubakimoto Chain) Current transformer for shock relayType Current relayfrom S$119.90Min. 32 days
- U.R.D. Large-diameter / AC no-supply current relayAll-in-one structure with built-in AC current sensor. An open collector output can be obtained simply by passing an electric wire through the through hole in the module without a power supply. The operating point can be set between 40 and 100%. Operates normally even with overcurrent within the r... Read MoreScrew Tightening Torque (N・M) (M4)0.7、(M3)0.3 Operating Ambient Temperature (℃) -20~+75 Mass (g) 180 Output Terminal 2 x M3 screw terminals Withstand Voltage (V/min) AC2500(50/60Hz) Type Current relayDiscontinued