Signal Relays
- OMRON Signal relay G3VMCommunication equipment, various measuring equipment, security equipment, industrial equipmentfrom S$14.99Min. 12 days
- Panasonic GQ relaySmall flat and space saving Achieves a low profile of (height) 5.2 mm while saving space of (length) 10.6 mm x (width) 7.2 mm. (Standard printed circuit board type) Surge withstand voltage 2,500V (between contact and coil) By adopting a body block structure in which the coil part is molded and se... Read MoreMass (g) About 1.0 Protection Class Plastic seal type Standard UL/C-UL、BSIfrom S$389.90Min. 43 days
- Panasonic DS relaySmall size that broke the wall of height 9.8 mm and 10 mm Both 1c and 2c have the same height (9.8 mm) and relay width (9.9 mm). It is a shape that is easy to mount on a printed circuit board with a different space factor only in the length direction. Ideal for use in adverse environments. Since ... Read MoreContact Configuration 1c Mass (g) About 3 Protection Class Plastic seal type Operational function Single stable type Power Consumption (mW) Standard type 400 Standard UL、CSAfrom S$389.90Min. 33 days
- OMRON MOS FET relay DIP 4 pin Compact & highly insulated typeContact Configuration 1afrom S$5.59Min. 104 days
- OMRON Surface mount high frequency relay G6ZContact Configuration 1c Terminal Shape Printed circuit board terminal Type Signal relayDiscontinued
- OMRON MOS FET relay G3VM-41PR12Contact Configuration 1a Type Printed circuit board relaysDiscontinued