Relay Sockets
Other Related Pages
- OMRON Common Socket Square Socket PY (Front-Mounting)* -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.Standard UL,CSA,TUV
- MonotaRO Mini Relay Terminal BlockIt can be installed and removed with one touch on the DIN rail inside the switchboard. Can be used as a set with an optional mini relay. The recommended torque range for screw tightening is 0.6Nm to 0.9Nm.Do not use air tools. For mounting mini relays * Make sure that the socket is not charged du... Read MoreOperation Ambient Temperature (℃) -25~55 Insulation Resistance (MΩ) 300 Withstand Voltage AC2000V With or Without Finger Protection None Terminal Shape Plug-in terminal
- Fuji Electric Rail-Mounted Screw Wiring Socket* Notes on applying the socket: Be sure to use the attached vibration-resistant metal fittings. If you do not use vibration-resistant metal fittings, you may not be able to satisfy the vibration resistance and impact resistance of the relay.
- Fuji Electric Rail Mounting / Screw Mounting Common Type Screw Wiring SocketNumber of Pins 11 Mass (g) About 70 Suitable Model MS4SM
- OMRON Common Socket Square Socket PY (Back Side Connection)Number of Poles - Withstand Voltage (V/min) Between terminals: AC1500 Shape PY (back side connection) Specification Square socket
- OMRON Common Socket Square Socket P2R (Back Side Connection)Shape P2R (back side connection) Type Square socket
- IDEC Relay socket SJ seriesThin, space-saving, marking compatible Equipped with RJ series relay socket lever as standardfrom S$87.99Min. 2 days
- OMRON Common socket Round socket PL (Back side connection)Suitable Model - Continuous Current (A) 10 Withstand Voltage (V/min) Between terminals: AC2000 Shape PL (back side connection) Specification Round socket
- IDEC Socket for surface wiringWe have a large number of front-side wiring type sockets and back-side wiring type sockets.from S$7.99Min. 4 days
- Sankyu Technos socketLead wire soldering type 7-pin MT tube socket. Lead wire soldering type. Comes with a flange. Measuring equipment, etc.Number of Poles 7 Shape Appearance: Straight Specification Contact Sex: Female RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Lead wire soldering type
- Sankyu Technos socketLead wire soldering type 8-pin US socket. Lead wire soldering type. Comes with a cover (screw type). Measuring equipment, etc.Number of Poles 8 Shape Appearance: Straight Specification Contact Sex: Female RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Lead wire soldering typefrom S$4.39Min. 5 days
- Sankyu Technos socketLead wire soldering type 8-pin US socket. Lead wire soldering type. Comes with a flange. Measuring equipment, etc.Number of Poles 8 Shape Appearance: Straight Specification Contact Sex: Female RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Lead wire soldering typefrom S$4.29Min. 5 days
- Sankyu Technos socketLead wire soldering type 8-pin US socket. Lead wire soldering type. Comes with a cover. Measuring equipment, etc.Number of Poles 8 Shape Appearance: Straight Specification Contact Sex: Female RoHS directive (corresponding to 10 substances) Correspondence Type of Connection Lead wire soldering typefrom S$5.39Min. 2 days
- ESCO [1c slim type] Relay socket (for EA940MP-81-83H)Type Relay socket Esco Part No. EA940MR-21 Contact Configuration 1cfrom S$13.99Min. 2 days
- ESCO [2c slim type] Relay socket (for EA940MP-91 to 93H)Type Relay socket Esco Part No. EA940MR-22from S$15.99Min. 6 days
- Ubon Surface mount relay socket SK seriesRelay socket SK seriesType Relay socketfrom S$9.79Min. 5 days
- Mitsubishi Electric Surface connection socket (for panel mounting rail mounting)Mass (kg) 0.05from S$17.99Min. 6 days
- Schneider Electric RXZE2S108MRoHS directive (corresponding to 10 substances) Correspondencefrom S$16.99Min. 6 days
- Schneider Electric RSZE1S48MRoHS directive (corresponding to 10 substances) Correspondencefrom S$17.99Min. 3 days
- IDEC One-touch S socket Surface wiring type socketSpecification Available category 4 Protection Class IP67from S$5.69Min. 35 days
- Mitsubishi Electric Surface connection socket (for board mounting)Mass (kg) 0.05from S$16.99Min. 6 days