Miniature Relays
Other Related Pages
- MonotaRO Mini Relay 2 PoleComes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the terminals of relays and sockets that are energized as there is a risk of electric shock. *Do ... Read MoreOperation Ambient Temperature (℃) -30 to +55 (no freezing or condensation) Insulation Resistance (MΩ) 100 Number of Poles 2 Contact Configuration 2c (single) Rated Carrying Current (A) 5 Number of Pins 8 Input voltage range (V) 85% to + 110% of rated voltage Contact Material Ag alloy Indicator Lamp Included Type Miniature relay CR Circuit None Terminal Shape Plugin
- MonotaRO Mini Relay 4 PoleComes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the terminals of relays and sockets that are energized as there is a risk of electric shock. *Do ... Read MoreOperation Ambient Temperature (℃) -30 to +55 (no freezing or condensation) Insulation Resistance (MΩ) 100 Number of Pins 14 Rated Carrying Current (A) 3 Number of Poles 4 Contact Configuration 4c (single) Input voltage range (V) 85% to + 110% of rated voltage Contact Material Ag alloy Indicator Lamp Included Type Miniature relay CR Circuit None Terminal Shape Plugin
- IDEC RY type miniature relayThe RY type is a miniature relay series with a capacity of 3A. All models of RY4 type are equipped with an arc barrier as standard equipment.Maximum Allowable Contact Current (A) 3
- IDEC RY2S seriesContact Configuration 2c Type Miniature relay Terminal Shape Solder terminalfrom S$11.99Min. 113 days
- IDEC RY2V seriesContact Configuration 2c Type Miniature relay Terminal Shape Printed circuit board terminalfrom S$12.99Min. 124 days
- IDEC RM2S seriesContact Configuration 2c Type Miniature relay Terminal Shape Solder terminalDiscontinued
- IDEC RM type miniature relayNumber of Poles 2 Contact Configuration 2c Mass (g) 35 Maximum Allowable Contact Current (A) 5 Type Miniature relay Operation Indicator None Contact Specifications Single contact type Terminal Shape Solder terminalDiscontinued
- IDEC RY type miniature relayMaximum Allowable Contact Current (A) 3 Mass (g) 34 Number of Poles 4 Contact Configuration 4c Type Miniature relay Operation Indicator None Contact Specifications Single contact type Terminal Shape Solder terminalDiscontinued
- IDEC RM2V seriesContact Configuration 2c Type Miniature relay Terminal Shape Printed circuit board terminalDiscontinued
- IDEC RY4S seriesContact Configuration 4c Type Miniature relay Terminal Shape Solder terminalDiscontinued
- IDEC RM type miniature relayContact Configuration 2c Type Miniature relay Terminal Shape Solder terminalDiscontinued
- IDEC RY4V seriesContact Configuration 4c Type Miniature relay Terminal Shape Printed circuit board terminalDiscontinued