Safety Relays
- OMRON Safety Relay G7SASmall slim safety relay that has acquired EN standard. Relay with forced guide contact (EN50205 / Class A VDE certification). Back up the CE marking (machine directive) of the machine. By adopting an interlock circuit configuration, the dangerous state of the machine is avoided. Assortment of 4 p... Read MoreResponse Time 10 ms or less Shock Resistance (Malfunction) (m/s2) 100 Shock Resistance (m/s2) 1000 Maximum Switching Frequency (times/h), at Rated Load 1800 Return Time (ms) 20 or less (ambient temperature 23 ° C) Operating Time (ms) 20 or less (ambient temperature 23 ° C) Maximum Switching Frequency (times/h), Mechanical 36000 Ambient Humidity to Use 5~85%RH Rated Load AC250V 6A、DC30V 6A Protection Class Flux resistant type
- Panasonic DS relayHigh-efficiency magnetic circuit using permanent magnets realizes small size, high sensitivity, and high capacity !! A wide range of business equipment, audio equipment, industrial equipment, etc., including communication / measurement equipment, office automation equipment, information-related e... Read MoreType Signal relay
- Fuji Electric Alarm relay Flicker relayContact Configuration 1c Type Safety relayfrom S$87.99Min. 32 days
- Panasonic S relay2a2b / 3a1b / 4a 4A Polarized power relayType Power relayfrom S$19.99Min. 14 days
- Panasonic SF relay slim typeForced guide contact structure (EN50205 ClassA TUV certified) It is a forced guide contact structure that can detect welding of contacts and build a safety circuit.・ Structure that does not close a contact and b contact at the same time ・ Structure that secures contact spacing of 0.5 mm or more... Read Morefrom S$229.90Min. 33 days
- Panasonic SF relay double contactForced drive system A set of a-contact and b-contact is held by the card and forced to drive each other. At the time of contact welding, the other contact gap of 0.5 mm can be secured to stop the next operation and detect welding. Separate chamber method Each contact is separated by a card and a ... Read Morefrom S$679.90Min. 33 days
- Panasonic SF relay slim typeFor 4 poles (2a2b, 3a1b)Suitable Model SF relay slim type 4 polesfrom S$56.99Min. 33 days
- Panasonic SF relay double contactForced drive system A set of a-contact and b-contact is held by the card and forced to drive each other. At the time of contact welding, the other contact gap of 0.5 mm can be secured to stop the next operation and detect welding. Separate chamber method Each contact is separated by a card and a ... Read MoreProtection Class Plastic seal type Standard UL/C-UL、TUVfrom S$569.90Min. 33 days
- Phoenix Contact PSRmini12mm IO-Link for industrial machinery, emergency stop/safety door/light curtain, push-in connector, auto/manual, 2ch input, 2a1DO (PNP output)Model Number 1087569 RoHS directive (corresponding to 10 substances) Correspondencefrom S$439.90Min. 83 days
- Phoenix Contact PSRmini12mm safety door for industrial machinery (NO/NC) screw connection connector auto/manual 2ch input 3a1DOModel Number 2700553 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Phoenix Contact PSRmini12mm for industrial machinery, emergency stop/safety door/light curtain, push-in connector, auto/manual, 2ch input, 3a1DOModel Number 2700570 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Phoenix Contact PSRmini2 Push-in connector for hand controller (~PLe)Model Number 2700575 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 83 days
- Phoenix Contact PSRmini2Screw connector for hand controller (~PLc)Model Number 2700571 RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 83 days
- Phoenix Contact PSRminiIndustrial 22.5mm, emergency stop/safety door/light curtain, screw connector, on/off delay, 5a1DOModel Number 1015533 RoHS directive (corresponding to 10 substances) Correspondencefrom S$599.90Min. 83 days
- Phoenix Contact PSRmini22.5mm for industrial machinery, emergency stop/safety door, screw connection connector, auto/manual, 2ch input, for 2a1DO Contactron PROModel Number 1009831 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 83 days
- Phoenix Contact PSRmini22.5mm for industrial machinery, emergency stop/safety door, push-in connector, auto/manual, 2ch input, 2a1DO, for Contactron PROModel Number 1009832 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 83 days
- Phoenix Contact PSRmini6mm for industrial machine Emergency stop/Safety door Screw connection Manual 2ch input 1aModel Number 2904953 RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 83 days
- Phoenix Contact PSRmini2Screw connector for hand controller (~PLe)Model Number 2700574 RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 83 days
- Phoenix Contact PSRmini12mm for industrial machinery, emergency stop/safety door, push-in connector, auto/manual, 2ch input, 2a1DO (PNP output)Model Number 1015503 RoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 83 days
- Phoenix Contact Rotation detectionSafety relay with rotation stop detection functionRoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 83 days
- Phoenix Contact PSRmini for process12mm screw connector for process 2a2bModel Number 1086945 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Phoenix Contact PSRmini for process17mm push-in connector for process (F&G) 1a1DOModel Number 2904665 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 83 days
- Phoenix Contact PSRmini for process17mm screw connector for process (F&G) 1a1DOModel Number 2904664 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 83 days
- Phoenix Contact PSRmini for process12mm screw connector for process 1a1b1DOModel Number 2700577 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Phoenix Contact PSRmini for process6mm screw connection for process, 1a1b1DO (B contact LED indication)Model Number 2702524 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Phoenix Contact PSRmini for process17.5mm push-in connector for process 2a1bModel Number 2700582 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 83 days
- Phoenix Contact PSRmini for process6mm screw connection for process Feedback terminal 1a1DOModel Number 2700398 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 83 days
- Phoenix Contact PSRmini12mm for industrial machinery, emergency stop/safety door/light curtain, push-in connector, auto/manual, on/off delay, 2ch input, 2a1DOModel Number 2702095 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 83 days
- Phoenix Contact PSRminiSafety relay with rotation stop overspeed detection functionRoHS directive (corresponding to 10 substances) Correspondencefrom S$1,299.00Min. 83 days
- Phoenix Contact PSRmini12mm for industrial machinery, emergency stop/safety door, push-in connector, auto/manual, 2ch input, 2a1DOModel Number 2700499 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 83 days
- Phoenix Contact PSRmini22.5mm for elevator, emergency stop/safety door, push-in connector, 3a1bModel Number 2702412 RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 83 days
- Phoenix Contact PSRmini for process6mm screw connection for process 1a1b1DOModel Number 2700356 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 83 days
- Phoenix Contact PSRmini for process12mm push-in connector for process feedback terminal 2a1DOModel Number 2700589 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 83 days
- Phoenix Contact PSRmini for process17.5mm screw connector for process 2a1bModel Number 2700581 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 83 days
- Panasonic SF relayForced drive system A set of a-contact and b-contact is held by the card and forced to drive each other. At the time of contact welding, the other contact gap of 0.5 mm can be secured to stop the next operation and detect welding. Separate chamber method Each contact is separated by a card and a ... Read MoreContact Configuration 3a1b Mass (g) About 38 Protection Class Plastic seal type Standard UL/C-UL、TUVfrom S$569.90Min. 33 days
- Phoenix Contact PSRmini17.5mm for industrial use, expansion module, push-in connector, 5a1b1DOModel Number 2702383 RoHS directive (corresponding to 10 substances) Correspondencefrom S$249.90Min. 83 days