All Category

Temperature Controllers (Digital Controller)

View : Grid List
Filter

Items 1 - 40 of 887

Set Ascending Direction
  1. Digital indicating controller BCS2 series
    Shinko Technos Digital indicating controller BCS2 series
    Equipped with an "initial setting mode" that aggregates the setting items that customers often use. Control can be started by setting this item. Equipped with a simple program function as standard (1 pattern) that allows you to set the time and SV (target value) in 9 steps. In the case ... Read More
    Dimensions (Width W x Height H) (mm)  48×48  Underneck Length (mm)  60  Power Supply Voltage (V)  AC100~240  Control Output  Current  Input  Multi-range  Type of Control  PID control with auto tuning  Type of Input  Thermocouple / RTD / Current / Voltage 
    from S$229.90
    Min. 2 days
  2. Temperature Controller Thermac Series E5CB
    OMRON Temperature Controller Thermac Series E5CB
    Achieves stable temperature control with the same control performance as the E5 □ N series. Furthermore, it can be mounted in close contact, improving the degree of freedom in board design. The character height is about 16 mm, which improves visibility. The size under the neck is 60 mm, and the d... Read More
    Power Supply Voltage (V)  AC/DC24  control relay output 
    Rating:
    88%
    from S$199.90
    Min. 5 days
  3. Temperature Sensor (Low Cost Type) E52
    OMRON Temperature Sensor (Low Cost Type) E52
    Rating:
    83%
    from S$32.99
    Min. 5 days
  4. Temperature Sensor (Regular-use Type) E52
    OMRON Temperature Sensor (Regular-use Type) E52
    A wide variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    Rating:
    87%
    from S$59.99
    Min. 2 days
  5. Temperature Controller KT4R AC100-240V
    Panasonic Temperature Controller KT4R AC100-240V
    Power Supply Voltage (V)  AC100-240  Type of Input  Thermocouple / RTD / Current / Voltage 
    Rating:
    98%
    from S$129.90
    Min. 12 days
  6. Dry Keeper
    FURUKAWA ELECTRIC POWER SYSTEMS Dry Keeper
    A non-halogen, environmentally friendly, moisture-absorbing sheet that contains a super absorbent polymer in synthetic rubber. Unlike conventional pellets and powders, it is a thin sheet wrapped in non-woven fabric, so it does not take up much space and is very easy to handle. It adjusts to a cer... Read More
    Ambient Temperature (℃)  -30~90  Mass (g)  160  Thickness (mm)  Width (mm)  210  Length (mm)  300  Drying temperature during regeneration (℃)  80 or less 
    Rating:
    60%
    from S$879.90
    Min. 2 days
  7. Thermac S electronic temperature controller (plug-in type) E5CS
    OMRON Thermac S electronic temperature controller (plug-in type) E5CS
    Simple function with DIN 48 x 48 mm, easy setting with plug-in type temperature controller DIP switch. Easy-to-read digital display with a character height of 13.5 mm. Compliant with the RoHS directive. * Do not use the output of the inverter as a power source.
    Rating:
    97%
    from S$379.90
    Min. 124 days
  8. Temperature Sensor (Dedicated Type) E52
    OMRON Temperature Sensor (Dedicated Type) E52
    Protective Tube Length L (cm) 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  9. Temperature sensor RN3 series
    NIHONDENSOKU Temperature sensor RN3 series
    Temperature Measurement Range (℃)  0~450  Number of elements  Class (level)  Terminal box  Large sealed terminal box  Element  Pt100Ω  Material  SUS316 (protection tube) 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  10. Digital Indicator Controller C15TR~
    azbil (Yamatake Corporation) Digital Indicator Controller C15TR~
    Heater control is possible with simple settings. You can easily check the control status by using the PC loader.
    Rating:
    60%
    from S$299.90
    Min. 2 days
  11. thermostat
    Shinohara Electric thermostat
    Can be mounted on DIN rail. Please use it for temperature control (power on / off) of space heaters, ventilation fans, etc.
    Setting Temperature (℃)  0~90  Insulation Resistance (MΩ)  100 or more at 500 VDC  Return Temperature Difference (℃)  Differential  4℃  Temperature Display  OFF temperature 
    Rating:
    93%
    from S$87.99
    Min. 2 days
  12. Temperature Controller (Digital Controller) E5CC-U
    OMRON Temperature Controller (Digital Controller) E5CC-U
    Terminal Shape  Plugin 
    Rating:
    80%
    from S$489.90
    Min. 6 days
  13. Temperature sensor RN6 series
    NIHONDENSOKU Temperature sensor RN6 series
    Temperature Measurement Range (℃)  -50~250  Number of elements  Lead Wire (m)  Dimension D (Φmm)  Dimension L (mm)  50  Class (level)  Lead Wire  Fluorine resin  Terminal  M3Y  Element  Pt100Ω  Material  SUS316 (protection tube) 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  14. Temperature sensor RN1 series
    NIHONDENSOKU Temperature sensor RN1 series
    * Do not bend 50 mm from the tip of the sheath.
    Temperature Measurement Range (℃)  -200~500  Number of elements  Class (level)  Terminal  M3Y  Element  Pt100Ω  Material  SUS316 (sheath)  Lead Wire  Vinyl 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  15. Digital Temperature Controller (TTM000 Series)
    TOHO ELECTRONICS Digital Temperature Controller (TTM000 Series)
    It is a high-performance controller that realizes a compact depth with multi-functionality and easy operability. While having many practical functions, it uses the same keyboard layout as conventional products to ensure high operability.
    Included Accessories  Mounting attachment, packing 
    from S$279.90
    Min. 2 days
  16. Shunt resistor
    Panasonic Shunt resistor
    Type  AKT4811 
    from S$19.99
    Min. 6 days
  17. Thermac S Electronic Temperature Controller E5CSV
    OMRON Thermac S Electronic Temperature Controller E5CSV
    Simple function with DIN 48 x 48 mm, easy setting with DIP switch Easy-to-read digital display with character height of 13.5 mm. Compliant with the RoHS directive. * Do not use the output of the inverter as a power source.
    Rating:
    100%
    from S$299.90
    Min. 124 days
  18. Temperature sensor RN5 series
    NIHONDENSOKU Temperature sensor RN5 series
    Temperature Measurement Range (℃)  -50~250  Number of elements  Dimension L (mm)  100  Dimension D (Φmm)  3.2  Class (level)  Lead Wire  Fluorine resin  Terminal  M3Y  Element  Pt100Ω  Material  SUS316 (protection tube) 
    Rating:
    100%
    from S$97.99
    Min. 2 days
  19. Thermocouple with Rotating Screw
    NIHONDENSOKU Thermocouple with Rotating Screw
    TN4 series (thermocouple with rotating screw).
    Temperature Range (℃)  (B coated thermocouple wire) 0-180  Screws  (Rotation) M6  Temperature Measurement Range (℃)  0~350  Number of elements  Terminal  M3Y  Temperature Measuring Contact  ground  Thermocouple  Class (level)  Ⅱ 
    from S$17.99
    Min. 2 days
  20. Temperature controller (digital controller) program type E5CC-T
    OMRON Temperature controller (digital controller) program type E5CC-T
    Number of Outputs  3 (Common common)  Input Detail  Full multi input  Terminal Shape  Screw terminal block type 
    from S$469.90
    Min. 6 days
  21. Temperature Controller (Digital Controller) E5GC
    OMRON Temperature Controller (Digital Controller) E5GC
    Input Detail  Full multi input 
    Rating:
    80%
    from S$359.90
    Min. 6 days
  22. Temperature Controller KT4R AC / DC24V
    Panasonic Temperature Controller KT4R AC / DC24V
    Power Supply Voltage (V)  AC/DC24  Type of Input  Thermocouple / RTD / Current / Voltage 
    from S$129.90
    Min. 83 days
  23. Surface type thermocouple with round terminal
    NIHONDENSOKU Surface type thermocouple with round terminal
    TN8 series (surface thermocouple with round terminals).
    Temperature Range (℃)  (B coated thermocouple wire) 0-180  Temperature Measurement Range (℃)  0~350  Number of elements  Terminal  M3Y  Temperature Measuring Contact  ground  Thermocouple  Class (level)  Ⅱ 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  24. Output Unit
    OMRON Output Unit
    Type  Current output 
    from S$119.90
    Min. 64 days
  25. Digital indicating controller C36TR ~
    azbil (Yamatake Corporation) Digital indicating controller C36TR ~
    Rating:
    100%
    from S$1,299.00
    Min. 2 days
  26. Temperature controller KT9R AC100-240V
    Panasonic Temperature controller KT9R AC100-240V
    Power Supply Voltage (V)  AC100-240  Type of Input  Thermocouple / RTD / Current / Voltage 
    from S$229.90
    Min. 83 days
  27. Temperature sensor RN2 series
    NIHONDENSOKU Temperature sensor RN2 series
    * Do not bend 50 mm from the tip of the sheath.
    Temperature Measurement Range (℃)  -200~500  Number of elements  Class (level)  Element  Pt100Ω  Material  SUS316 (sheath)  Terminal box  Small sealed terminal box 
    from S$249.90
    Min. 2 days
  28. Terminal box type sheathed thermocouple
    NIHONDENSOKU Terminal box type sheathed thermocouple
    TN2 series (terminal box type sheath thermocouple).
    Lead Wire  (Exit) G3 / 8  Number of elements  Material (Sheath)  SUS316  Terminal box  Small sealed terminal box  Temperature Measuring Contact  Ungrounded  Thermocouple  Class (level)  Ⅱ 
    from S$87.99
    Min. 15 days
  29. Temperature controller (digital controller) E5DC
    OMRON Temperature controller (digital controller) E5DC
    Input Detail  Full multi input 
    from S$399.90
    Min. 6 days
  30. Digital indicating controller C25TR ~
    azbil (Yamatake Corporation) Digital indicating controller C25TR ~
    from S$699.90
    Min. 128 days
  31. Terminal cover for temperature controller (digital controller)
    OMRON Terminal cover for temperature controller (digital controller)
    from S$4.39
    Min. 2 days
  32. Threaded thermocouple
    NIHONDENSOKU Threaded thermocouple
    TN6 series (thermocouple with screw).
    Temperature Range (℃)  (B coated thermocouple wire) 0-180  Outer Diameter (Φmm)  (Protective tube) 4  Material  (Protective tube) SUS304  Temperature Measurement Range (℃)  0~350  Number of elements  Protective Tube Length L (cm)  Terminal  M3Y  Temperature Measuring Contact  Ungrounded  Thermocouple  Class (level)  Ⅱ 
    Rating:
    80%
    from S$24.99
    Min. 12 days
  33. Digital indicating controller C15TV ~
    azbil (Yamatake Corporation) Digital indicating controller C15TV ~
    Rating:
    100%
    from S$299.90
    Min. 128 days
  34. Temperature controller (digital controller) E5AC
    OMRON Temperature controller (digital controller) E5AC
    Rating:
    87%
    from S$649.90
    Min. 203 days
  35. Reed linear sheathed thermocouple
    NIHONDENSOKU Reed linear sheathed thermocouple
    The NDS long ultrafine sheath thermocouple has a fast response speed and can be bent freely, enabling reliable temperature measurement. This product was made possible for the first time by establishing the technology of welding under a microscope.
    Number of elements  Terminal  M3Y  Material (Sheath)  SUS316  Temperature Measuring Contact  Ungrounded  Thermocouple  Class (level)  Ⅱ 
    from S$43.99
    Min. 8 days
  36. Electronic temperature controller (analog setting method) E5C2
    OMRON Electronic temperature controller (analog setting method) E5C2
    * Do not use the output of the inverter as a power source.
    Rating:
    100%
    from S$229.90
    Min. 3 days
  37. I2C compatible color sensor board
    KYOHRITSU PRODUCTS I2C compatible color sensor board
    A color identification unit that uses the Hamamatsu Photonics color sensor "S11059". A color sensor is mounted on the tip of an elongated substrate so that not only incident light but also reflected light can be easily detected. It supports I2C, which is easy to connect to a microcomput... Read More
    Power Supply Voltage (V)  2.25~3.63  Current consumption  75μA(typ.)  Sensor Dimensions (mm)  About 3 × 4.2 × 1.3 
    from S$29.99
    Min. 2 days
  38. Space heater with fan
    ORIENTAL MOTOR Space heater with fan
    Operating Ambient Temperature (℃)  -30~+30  Operating humidity (%)  85 or less (non-condensing)  Applicable Wire Size  AWG18~14(0.75~2.5mm2 Type  Space heater with fan  Thickness (mm)  [Installed fan] 25  Bearing type  ball bearing 
    from S$299.90
    Min. 2 days
  39. Digital indicating controller C35TC ~
    azbil (Yamatake Corporation) Digital indicating controller C35TC ~
    from S$1,299.00
    Min. 128 days
  40. FP0 Solderless Socket
    Panasonic FP0 Solderless Socket
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 887

Set Ascending Direction