A non-halogen, environmentally friendly, moisture-absorbing sheet that contains a super absorbent polymer in synthetic rubber. Unlike conventional pellets and powders, it is a thin sheet wrapped in non-woven fabric, so it does not take up much space and is very easy to handle. It adjusts to a cer... Read More
Ambient Temperature (℃) -30~90 Mass (g) 160 Thickness (mm) 2 Width (mm) 210 Length (mm) 300 Drying temperature during regeneration (℃) 80 or less
Temperature Measurement Range (℃) 0~450 Number of elements 1 Class (level) B Terminal box Large sealed terminal box Element Pt100Ω Material SUS316 (protection tube)
Temperature Measurement Range (℃) -50~250 Number of elements 1 Lead Wire (m) 3 Dimension D (Φmm) 4 Dimension L (mm) 50 Class (level) B Lead Wire Fluorine resin Terminal M3Y Element Pt100Ω Material SUS316 (protection tube)
Temperature Measurement Range (℃) -50~250 Number of elements 1 Dimension L (mm) 100 Dimension D (Φmm) 3.2 Class (level) B Lead Wire Fluorine resin Terminal M3Y Element Pt100Ω Material SUS316 (protection tube)
Temperature Range (℃) (B coated thermocouple wire) 0-180 Screws (Rotation) M6 Temperature Measurement Range (℃) 0~350 Number of elements 1 Terminal M3Y Temperature Measuring Contact ground Thermocouple k Class (level) Ⅱ
TN8 series (surface thermocouple with round terminals).
Temperature Range (℃) (B coated thermocouple wire) 0-180 Temperature Measurement Range (℃) 0~350 Number of elements 1 Terminal M3Y Temperature Measuring Contact ground Thermocouple k Class (level) Ⅱ
Temperature Measurement Range (℃) -200~500 Number of elements 1 Class (level) B Element Pt100Ω Material SUS316 (sheath) Terminal box Small sealed terminal box
TN2 series (terminal box type sheath thermocouple).
Lead Wire (Exit) G3 / 8 Number of elements 1 Material (Sheath) SUS316 Terminal box Small sealed terminal box Temperature Measuring Contact Ungrounded Thermocouple k Class (level) Ⅱ
Temperature Range (℃) (B coated thermocouple wire) 0-180 Outer Diameter (Φmm) (Protective tube) 4 Material (Protective tube) SUS304 Temperature Measurement Range (℃) 0~350 Number of elements 1 Protective Tube Length L (cm) 5 Terminal M3Y Temperature Measuring Contact Ungrounded Thermocouple k Class (level) Ⅱ
The NDS long ultrafine sheath thermocouple has a fast response speed and can be bent freely, enabling reliable temperature measurement. This product was made possible for the first time by establishing the technology of welding under a microscope.
Number of elements 1 Terminal M3Y Material (Sheath) SUS316 Temperature Measuring Contact Ungrounded Thermocouple k Class (level) Ⅱ
A color identification unit that uses the Hamamatsu Photonics color sensor "S11059". A color sensor is mounted on the tip of an elongated substrate so that not only incident light but also reflected light can be easily detected. It supports I2C, which is easy to connect to a microcomput... Read More
Power Supply Voltage (V) 2.25~3.63 Current consumption 75μA(typ.) Sensor Dimensions (mm) About 3 × 4.2 × 1.3
Operating Ambient Temperature (℃) -30~+30 Operating humidity (%) 85 or less (non-condensing) Applicable Wire Size AWG18~14(0.75~2.5mm2) Type Space heater with fan Thickness (mm) [Installed fan] 25 Bearing type ball bearing
Lead Wire (Exit) G1 / 2 Material (Protective tube) SUS316 Number of elements 1 Terminal box Large sealed terminal box Temperature Measuring Contact Ungrounded Class (level) Ⅱ
Since it is a product that combines a very small surface type Pt100Ω element (temperature sensitive part size W = 1.4mm, L = 1.25mm) and a flexible substrate, it can measure surface temperature that could not be measured with high accuracy until now with a resistance temperature detector. I will ... Read More
Operating Temperature Range (℃) -50~150 Measuring Current 1A Sensor Pt100Ω Number of elements Single
Temperature Measurement Range (℃) -50~250 Number of elements 1 Class (level) B Terminal M3Y Element Pt100Ω Material SUS304 (tip pad, sheath) Lead Wire Silicon rubber
Temperature Range (℃) (B coated thermocouple wire) 0-180 Outer Diameter (Φmm) (Protective tube) 3.2 Material (Protective tube) SUS304 Temperature Measurement Range (℃) 0~350 Number of elements 1 Protective Tube Length L (cm) 10 Terminal M3Y Temperature Measuring Contact Ungrounded Thermocouple k Class (level) Ⅱ
It can be easily used by intuitive operation using the touch panel. The measurement data is saved to the SD card at regular intervals. With 2GB capacity, you can continue to collect data for about 1.9 years. (6 input points, 1 second data recording cycle, 1 day file storage cycle, binary format o... Read More
Sampling Cycle 0.1 seconds Number of Outputs 1 Mass (kg) 1.0 (6-point input, no options) Display Color 16 colors Number of Input Points 6 points Power Supply Voltage (V) AC100~240 Type of Control ON/OFF control Type of Input Thermocouple / RTD / Current / Voltage
Temperature Range (℃) (B coated thermocouple wire) 0-180 Outer Diameter (Φmm) (Protective tube) 4 Material (Protective tube) SUS304 Temperature Measurement Range (℃) 0~350 Number of elements 1 Protective Tube Length L (cm) 6.5 Terminal M3Y Temperature Measuring Contact Ungrounded Thermocouple k Class (level) Ⅱ
Temperature Measurement Range (℃) -50~250 Number of elements 1 Dimension D (Φmm) 4 Dimension L (mm) 65 Class (level) B Lead Wire Fluorine resin Terminal M3Y Element Pt100Ω Material SUS316 (protection tube)