Equipped with an "initial setting mode" that aggregates the setting items that customers often use. Control can be started by setting this item. Equipped with a simple program function as standard (1 pattern) that allows you to set the time and SV (target value) in 9 steps. In the case ... Read More
Dimensions (Width W x Height H) (mm) 48×48 Underneck Length (mm) 60 Power Supply Voltage (V) AC100~240 Control Output Current Input Multi-range Type of Control PID control with auto tuning Type of Input Thermocouple / RTD / Current / Voltage
Achieves stable temperature control with the same control performance as the E5 □ N series. Furthermore, it can be mounted in close contact, improving the degree of freedom in board design. The character height is about 16 mm, which improves visibility. The size under the neck is 60 mm, and the d... Read More
Power Supply Voltage (V) AC/DC24 control relay output -
Simple function with DIN 48 x 48 mm, easy setting with plug-in type temperature controller DIP switch. Easy-to-read digital display with a character height of 13.5 mm. Compliant with the RoHS directive.
* Do not use the output of the inverter as a power source.
Can be mounted on DIN rail.
Please use it for temperature control (power on / off) of space heaters, ventilation fans, etc.
Setting Temperature (℃) 0~90 Insulation Resistance (MΩ) 100 or more at 500 VDC Return Temperature Difference (℃) 4 Differential 4℃ Temperature Display OFF temperature
It is a high-performance controller that realizes a compact depth with multi-functionality and easy operability. While having many practical functions, it uses the same keyboard layout as conventional products to ensure high operability.
Simple function with DIN 48 x 48 mm, easy setting with DIP switch Easy-to-read digital display with character height of 13.5 mm. Compliant with the RoHS directive.
* Do not use the output of the inverter as a power source.
A digital indicator that is ideal for overheating prevention devices. It is also equipped with a DI input function, and it is also possible to capture the contact output from the outside and output the event output. Vertical continuous mounting brackets (sold separately) are also available. It ca... Read More
Sampling Cycle 0.5 seconds Number of Outputs 1 Outer Dimensions (mm) 48×24×103 Power Supply Voltage (V) AC100~240/AC/DC24 Control Output Relay contacts Input thermocouple Type of Input thermocouple
Further improvement of visibility Control performance improvement Communication performance improvement Space saving Multi-input that does not select a sensor (input) inherits the KT series as it is High precision and high sampling cycle inherits the KT series Operability protection structure
Main Unit Dimensions (Width x Depth x Height) (mm) 48×48×62 Sensor Multi input Type of Input Thermocouple / RTD / Current / Voltage Standard UL/C-UL 、CE
Highly decomposed 5-digit display / 0.01 ° C display is possible. All models have full multi-input (thermocouple / Pt / analog input switchable), and one unit supports various sensors. With the addition of the PV / SV status display function, the status of the temperature controller (auto / manua... Read More
Number of Outputs 2 Type of Input Thermocouple / RTD / Current / Voltage
A new lineup of high-performance (high-resolution, high-speed, high-precision input) types for general-purpose temperature controllers. Supports simple calculation and preventive maintenance. Communication from the front is possible with the infrared port.
* The output unit method requires an out... Read More
Number of Outputs 2 Type of Input Thermocouple / RTD / Current / Voltage
Compact body with a depth of 60 mm. 48 x 48 mm push-in Plus terminal block type. High control performance contributes to speeding up the equipment and improving yield.
Accuracy (Transmission output) ± 0.3% FS or less Control cycle 0.1, 0.2, 0.5, 1 to 99s (1s unit) Number of Outputs 2 (Common common) Insulation Resistance (MΩ) 20 or more (DC500V applied) Altitude (m) 2000 or less Ambient Humidity to Use 25-85% relative humidity Sampling Cycle 50ms Operating Voltage Range 85 ~ 110% of power supply voltage Mass (g) Body: about 120, adapter: about 10 Configuration tool CX-Thermo Ver.4.65 or higher Pattern Setting Digital setting with front keys Character Height (mm) PV:15.2、SV:7.1 Terminal Shape Push-in Plus terminal block type Control Output Relay contacts
Operation Ambient Temperature (℃) 0~50 Mass (g) 200 (including socket) Applicable Standard CE marking (EN61010-1, EN61326) Connector Dedicated cable Structure IP66 (front) Communication Protocol RS-485 (3-wire system) Type of Sign Socket mounting type connection length (m) Up to 2 Number of connections Up to 31 units communication speed Up to 38400bps
Compact body with a depth of 60 mm. 48 x 96 mm push-in Plus terminal block type. High control performance contributes to speeding up the equipment and improving yield.
Control cycle 0.1, 0.2, 0.5, 1 to 99s (1s unit) Insulation Resistance (MΩ) 20 or more (DC500V applied) Altitude (m) 2000 or less Ambient Humidity to Use 25-85% relative humidity Number of Digits 4 digits for PV, SV, and MV Sampling Cycle 50ms Operating Voltage Range 85 ~ 110% of power supply voltage Mass (g) Body: about 210, adapter: about 4 × 2 Configuration tool CX-Thermo Ver.4.65 or higher Pattern Setting Digital setting with front keys Character Height (mm) PV:18.0、SV:11.0、MV:7.8 Terminal Shape Push-in Plus terminal block type Control Output SSR drive voltage
Two types of temperature sensors, K thermocouple and platinum resistance temperature detector, can be used by changing the front key operation. Simply wire the heater / temperature sensor and power supply to the back terminal block. A temperature controller that can be used immediately. Please us... Read More
Sampling Cycle 0.5 seconds Number of Outputs 1 Outer Dimensions (mm) 124×98×162 Power Supply Voltage (V) AC100~240 Control Output SSR drive voltage Type of Input Thermocouple / RTD Input Thermocouple, RTD
Temperature controller packed with various functions in a compact body
Alarm Output 1 relay output contact Main Unit Dimensions (Width x Depth x Height) (mm) 48×48×62 Power Supply Voltage (V) AC100-240 Sensor Multi input Control Output SSR drive voltage Type of Input Thermocouple / RTD / Current / Voltage