Timers / Time Switches
Other Related Pages
- Panasonic LT4H-L Digital timerEconomic price that anticipates market needs. Uses a reflective liquid crystal. Inheriting the features of the LT4H digital timer as it is. Compatible with UL, c-UL and CE marking.Terminal 8-pin Standard UL/C-UL 、CE Power failure response With compensationfrom S$87.99Min. 6 days
- OMRON Solid State Timer H3CR-A SeriesMultiple time ranges and operation modes. Two types of AC/DC free power supply, high voltage and low voltage. DIN48×48mm full multi-timer. Ecological design with reduced current consumption. Instantaneous output for 0 setting makes sequence checking easy. Acquired UL, CSA, NK, LR. Conforms to EN6... Read More
- OMRON Solid State Timer H3Y-2An ultra-compact timer for sequence control with a built-in dedicated IC. High accuracy with repetition error of ± 1%. (Including initial value) Easy time setting with large knobs shared by plus, minus, and driver. Achieves semi-multi power supply voltage. Obtained UL and CSA standards as a stand... Read MoreTimed Contacts 2c
- Panasonic A-TB72 / 72Q Flat Time SwitchUltra-thin design (panel mount type) with DIN72 size and a depth of 21.7 mm inside the panel. One-touch mounting and screwing are also possible (direct mounting type / DIN rail mounting). With a direct-reading clock. Built-in configurator that does not have to be lost. Equipped with ON color dial... Read MoreSwitch Output (Manual ON/OUT) With manual switch Timer Setting (Minimum unit/interval) 15 minutes Operation Ambient Temperature (℃) -10~50 Resistive Load 15A250V AC Operating Humidity Range 45~85% RH (at 25 ° C, no condensation) Temperature Rise 60 ° C or less (at 25 ° C) Contact Material Ag alloy Pattern Setting Built-in setting element swing method Circuit Input / output circuit Maximum Surge Voltage (V) Surge voltage 7000 (± 1.2 x 50 μs once) Operation Up to 96 (48 ON-OFF)
- Fuji Electric Super Timer MS4S SeriesShort body size with 66.5 mm under the neck Uses a direct reading time scale that does not require sexagesimal conversion. Improves resistance to waveform distortion of the power supply. AC free power supply 0 scale instantaneous operation function EMC standard compliant (EN50081-2, 50082-2) 4 op... Read MoreAllowable Ambient Temperature (℃) -10 to +55 (no freezing or condensation) Allowable Voltage Fluctuation 85~110%Vn Mass (g) About 100 Allowable Relative Humidity (%) 35 to 85 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more (DV500V Mega) Setting Error ±5%±0.05s
- OMRON Digital Timer H5cx-A □ -NEasy to read (character height 12 mm, wide viewing angle. High brightness, clearly visible even in bright places) Realization of a short body (contributes to thinner boards)Return Voltage 10% or less of power supply voltage Static Resistance 8kV (malfunction), 15kV (destruction) Case Color Black (N1.5) Ambient Humidity to Use When used: 25-85% RH
- OMRON Solid State Timer H3CAThe elapsed time display window is large and easy to see. Adopts a free power supply system of AC24 to 240V / DC12 to 240V. Moreover, DC specifications do not require polarity specification. Eight operation functions can be selected with the operation function changeover switch. A multi-time spec... Read More
- Fuji Electric Super Timer ST7P SeriesUltra-compact, high-precision timer Easy time setting Easy to check operation We have obtained UL and CSA standards. Compliant with IEC61812-1.
- Panasonic Half Size Hour Meter TH63 / TH64Small size (24 x 48 mm) that can be used widely on the board With reset button (TH64) Time display with plenty of time (TH63) Easy wiring with flat terminals (Use the tool "YC-051" made by J.S.T.Crimping Terminal to crimp the # 187 flat connection terminal (receptacle)) High-performance... Read MoreMinimum time display 0.1 hours (6 minutes) Rated Frequency (Hz) 50/60 shared (switching lever type) Allowable Voltage Range (V) 85% to 115% of rated voltage Power Consumption (W) About 1.5 Mass (g) About 80 Standard UL/C-UL 、CE
- OMRON Solid State Timer H3CR-FImproved resistance to waveform distortion of the power supply. Obtained UL, CSA, LR and NK. EN61812-1 compliant safety design. Compatible with CE mark. 14 types of time range can be selected from 0.05 seconds to 30 hours. 0 setting Instant output is possible. Since the scale is turned all the wa... Read More
- OMRON Digital Time Switch H5SOperability is greatly improved by adopting the independent day key. Equipped with a holiday setting function that makes it easy to turn off the output of holidays and holidays. Can be set even when the power is off. Test mode for easy program confirmation. UL / CSA, Denan Law standard acquisitio... Read More
- OMRON Solid state timer H3Y-4An ultra-compact timer for sequence control with a built-in dedicated IC. High accuracy with repetition error of ± 1%. (Including initial value) Easy time setting with large knobs shared by plus, minus, and driver. Achieves semi-multi power supply voltage. Obtained UL and CSA standards as a stand... Read More
- OMRON Quartz timer H5CNWide time specifications such as 9.999s, 99.99s, 999.9s, 99min59s, 99h59min Elapsed time or remaining time display type, contact or non-contact output type, etc. can be selected according to the purpose Power supply is free from AC100 to 240V. DC specifications are also free from 12 to 48V Obtain... Read MorePower Failure Memory -
- OMRON Solid state timer H3CR-HImproved resistance to waveform distortion of the power supply. Obtained UL, CSA, LR and NK. EN61812-1 compliant safety design. Compatible with CE mark. Four types of time ranges can be selected from 0.05 seconds to 12 seconds for the S series and 0.05 minutes to 12 minutes for the M series. * If... Read More
- Panasonic Analog timer ATC-1Compatible with all applications such as AC-free power supply, IP65 environmental resistance, shortened body, and screw tightening terminalsOperation Ambient Temperature (℃) -10~50 Return Time 0.1 seconds or less Contact Resistance (mΩ) 100 or less (at DC6V1A) Operating Humidity Range 30% to 85% (at 20 ° C, no condensation) Rated Frequency (Hz) 50/60 shared (when using AC) Rated Control Capacity 5A 250V AC (resistive load) Barometric Pressure (hPa) 860~1,060 Ripple Ripple rate 20% or less
- OMRON Dip Timer H3FAThere are two types of timer control outputs for mounting on printed circuit boards, which are contactless and non-contact output types. The contact output (1a, 1b) has a high capacity of 3A (AC250V resistance load), and the non-contact output has a maximum capacity of 150mA. 1 second / 10 second... Read MoreOperation Ambient Temperature (℃) -10~+55 (no freezing) Storage Temperature (℃) -25 to +65 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Dimensions, Vertical x Horizontal x Height (mm) 17.75×36.9×19.5 Ambient Humidity to Use 35~85% Allowable Voltage Fluctuation 85 to 110% of rated power supply voltage Return Time (ms) less than 10
- Panasonic LT4H-L Digital TimerReflective LCD is used for economic price display that anticipates market needs (LT4H digital timer is recommended for use in dark places) Inheriting the features of the LT4H digital timer as it is (easy operation, short body, IP66 environmental resistance)Return Time 0.5s or less Type of Display 7 segment LCD Working Voltage Range 85% ~ 110% V of rated operating voltage Setting Error Min input signal width 1 ms Voltage Error Rated operating voltage 85% -110%
- OMRON Digital Daily Time Switch H5FEasy operation of time control of the day (operation day can be selected) ON / OFF time setting is 24 steps. Compatible with CE mark. Obtained UL and CSA standards. The holiday function makes it easy to handle sudden holidays such as public holidays. Easily check the program with the test mode fu... Read More
- OMRON Solid state timer H3DKDIN 22.5mm width for in-panel "Screws do not fall" "Hands do not touch" terminal structure (EN50274 compliant). * When using the power supply voltage at 24V DC, there is an inrush current of about 0.25A, so be careful when opening and closing the power supply of the timer body... Read More
- Fuji Electric Solid State Contactor SSCIt is a non-contact contactor that eliminates the mechanical and electrical consumption of the magnetic contactor by adopting a semiconductor element for the main circuit opening and closing part.from S$76.99Min. 102 days
- Mitsubishi Electric Time switch + TSE-2 seriesYou can program in 1-minute units. Maximum 16 points / day, TSE-2WA type maximum 24 points / week. Weekly control is possible for the TSE-2WA type. The external dimensions are the distribution board agreement dimension breaker (JIS C 8201-2-1 compliant) 50 mm wide, so it can be neatly incorporate... Read MorePower Consumption (VA) (AC100V) 1 or less, (AC200V) 4 or less Type of Sign (Surface) IEC35mm rail Display (Time) Digital display on LCD Operating Ambient Temperature (℃) -10~50 Mass (kg) 0.2 Control cycle 1 week (Skip day method) Switch configuration 1c Frequency (Hz) 50-60 dual use Rated Voltage (V) AC100-220 Allowable Voltage Range (V) AC85~240 Compatible cable (mm2) IV2, peeling length 9mm Color Ivory Applicable crimp terminal Round JST V2-M3
- OMRON Solid state timer H3RNAchieves multi-time range and operation mode. Compact and thin size that contributes to space saving. Obtained UL and CSA standards. Compliant with EN61812-1 and compatible with CE mark. * The connection socket is not attached to the H3RN type. * When using continuously at an ambient temperature ... Read Morefrom S$77.99Min. 3 days
- IDEC GT3A All Multi TimerAC100-240V free power supply. Achieves high accuracy by adopting a ceramic oscillator oscillation counting type. Equipped with easy-to-read operation indicator lights. Can be changed to embedded type with DIN 48mm square adapter. Compliant with major overseas safety standards. UL, c -UL certified... Read More
- Panasonic LT4H Digital TimerBright, easy-to-read display Easy to use Easy operation 70.1 mm (pin type) under the neck, 64.5 mm (screw type) short body screw tightening terminal (M3.5) type and pin type are standardizedOperation Ambient Temperature (℃) -10~55 (storage temperature is -25~70) Return Time 0.5s or less Working Voltage Range 85% ~ 110% V of rated operating voltage Temperature Error Ambient temperature -10 ℃ ~ 55 ℃ Power Failure Memory EEP-ROM (over 100,000 times of rewrites) Setting Error Min input signal width 1 ms Voltage Error Rated operating voltage 85% -110%
- Fuji Electric Super timer MS4S seriesShort body size multi-timer with 66.5 mm under the neck Uses a direct reading time scale that does not require sexagesimal conversion. Improves resistance to waveform distortion of the power supply. AC free power supply 0 scale instantaneous operation function
- Mitsubishi Electric Time switch + TSE-61D seriesCompact, thin, large and easy-to-read liquid crystal display AC100-200V 50-60Hz Voltage / frequency dual-purpose defrosting start time is a 24-hour display every hour selection method. During operation, you can check the switch status, total defrost start time, defrost time, and current time at a... Read MoreType of Sign Surface mounting Delay Time -
- Fuji Electric Embedded mounting adapter for MS4SA-APMass (g) Approx. 11 (including 2 fixing screws)
- OMRON Power-on delay timer H3DT-A17.5mm width. Push-in Plus terminal block type.Time 0.1 seconds → 100 hours Length (mm) 17.5 Number of contacts 2 Width (mm) 90 Power Supply Voltage (V) AC/DC24~240 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting DIN rail mounting Series H3DT Power Supply Outside Operation Mode Power on delay Terminal Type Screw Number of Timers Single
- OMRON Solid state timer H3YN-BUltra-compact multi-timer for sequence control. Achieves multi-time range and multi-operation mode with the same shape as the H3Y. Moreover, it conforms to EN standards. Obtained UL-Listed together with the push-in Plus terminal block socket. It also supports CSA, CE mark, LR, and CCC. With a bla... Read MoreOperation Ambient Temperature (℃) -10~+55 (no freezing) Storage Temperature (℃) -25 to +65 (no icing) Recovery time (s) 0.1 or less (including halfway return) Return Voltage 10% or less of power supply voltage Insulation Resistance (MΩ) 100 or more (measured with DC500V mega) Ambient Humidity to Use 35~85% Static Resistance 4kV (malfunction), 8kV (destruction) Mass (g) About 50 Color Black Protection Class IP40 Influence of Temperature ± 2% or less (at maximum scale time) Influence of Voltage ± 2% or less (at maximum scale time)
- IDEC GT5Y small timerVariation in operating time ± 0.2% ± 20ms or less Miniature size in pursuit of space saving With OUT / POWER LED displayInsulation Resistance (MΩ) (At DC500V mega) 100 or more Operating Frequency (operation/hour) 1800 Pollution Degree (Environment to Use) 2(IEC60664-1) Dimensions, H x W x D (mm) 27.5×21.0×58.6 Mechanical Life 50 million times or more Withstand Voltage (V) AC200V / AC1000V ・ 1 minute Maximum switching voltage (V) AC250/DC125 Mass (g) About 50 Minimum Applicable Load DC5V/20mA、DC24V/10mA Specification Overvoltage category: Ⅲ (IEC60664-1) Return Voltage Rated voltage x 20% or more Applicable Standard UL508、CSA C22.2 No.14、EN61812-1 Return Time (ms) under 100 Operating Time Variation ±0.2%20ms Voltage Error ±0.5±20ms Setting Error ±10% Temperature Error ±3%
- Panasonic (Panasonic Industrial Devices SUNX) A-TB72 / 72Q Flat Time Switch (Panel Mounting Type / Direct Mounting Type)RoHS directive (corresponding to 10 substances) Correspondence
- OMRON Solid state timer H3DSDial / switch lock mechanism prevents erroneous operation. Sequence check is easy with 0 setting instantaneous output. UL, CSA certified, EN61812-1 compliant. Compatible with CE mark. By conforming to the EMC standard of EN61812-1, it can be used in residential, commercial and light industrial en... Read MoreWidth (mm) 17.5 Operating Temperature Range (℃) ?10 ~55 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail Series H3DS Power Supply Outside Terminal Type Screw
- Panasonic (Panasonic Industrial Devices SUNX) PM4H-A / S / M multi-range timerfrom S$56.99Min. 14 days
- OMRON Solid State Timer H3Y-BUL-Listed acquisition with ultra-small timer push-in Plus terminal block socket for sequence control. * In combination with push-in Plus terminal block socket (type PYF- □ -PU-L). It also supports CSA, CE mark, CCC, and LR. With a black design, the power supply terminal is located at the top and ... Read MoreOperation Ambient Temperature (℃) -10 to + 55 ° C (with no icing) Storage Temperature (℃) -25 to + 65 ° C (with no icing) Recovery time (s) 0.1 or less (including halfway return) Return Voltage 10% or more of power supply voltage Insulation Resistance (MΩ) 100 or more (measured with DC500V mega) Ambient Humidity to Use 35~85% Static Resistance 4kV (malfunction), 8kV (destruction) Mass (g) About 50 Color Black Protection Class IP40 Instantaneous Contact None Operating Time Variation ± 1% or less (at maximum scale time) Influence of Temperature ± 2% or less (at maximum scale time) Influence of Voltage ± 2% or less (at maximum scale time)from S$58.99Min. 6 days
- SUNAO Electric Calendar TimerHighly accurate due to the quartz clock (within 15 seconds per month). It is a RoHS directive compliant product. You can set the day of the week for 7 days. Building / factory equipment (electric furnace, air conditioning equipment, security).Power Consumption (W) 3 Mass (g) 650 Power Supply Voltage AC100 / 200V (specified)
- Panasonic LT4H-W Digital timerWide time specifications Bright, easy-to-read display Easy to use Easy operation 70.1 mm (pin type) under the neck, 64.5 mm (screw type) short body Compatible with IP66 environmental resistance (when using rubber packing only on the panel surface) Standardized screw tightening terminal type (M3.5... Read MoreOperation Ambient Temperature (℃) -10~55 (storage temperature is -25~70) Return Time 0.5s or less Contact Resistance (mΩ) 100 or less (at 6V DC 1A) Rated Control Capacity 5A 250V AC (resistive load) Working Voltage Range 85% ~ 110% V of rated operating voltage Contact Material Ag alloy Au flash Temperature Error Ambient temperature -10 ℃ ~ 55 ℃ Power Failure Memory EEP-ROM (over 100,000 times of rewrites) Setting Error Min input signal width 1 ms Voltage Error Rated operating voltage 85% -110% Contact Configuration Time limit 1cfrom S$199.90Min. 7 days
- OMRON Twin Timer H3DT-F17.5mm width. Push-in Plus terminal block type. Flicker off / on start switchable. DIN rail mounting type. Eight types of range can be selected from 0.1 seconds to 1200 hours.Power Supply Voltage (V) AC/DC24~240 RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 6 days