Analog Timers
An analog timer is a timer that is manually set by turning the dial. There are various time ranges, operation times, setting methods, etc. according to the application. The timer can be selected according to the application, such as a twin timer that sets the ON time and OFF time of the timer with different timers, and a multi-range timer that can change the range according to the operating environment. The calendar timer that is used for air conditioning and security in factories and companies can automatically turn on and off the air conditioner by setting a closed day and end time. There are several ON and OFF operation modes, such as one that switches on immediately at a specified time, one that repeats ON and OFF repeatedly at a set time, and one that switches on after a certain time after the timer is activated.
Other Related Pages
- OMRON Solid State Timer H3CR-A SeriesMultiple time ranges and operation modes. Two types of AC/DC free power supply, high voltage and low voltage. DIN48×48mm full multi-timer. Ecological design with reduced current consumption. Instantaneous output for 0 setting makes sequence checking easy. Acquired UL, CSA, NK, LR. Conforms to EN6... Read More
- OMRON Solid State Timer H3Y-2An ultra-compact timer for sequence control with a built-in dedicated IC. High accuracy with repetition error of ± 1%. (Including initial value) Easy time setting with large knobs shared by plus, minus, and driver. Achieves semi-multi power supply voltage. Obtained UL and CSA standards as a stand... Read MoreTimed Contacts 2c
- Panasonic A-TB72 / 72Q Flat Time SwitchUltra-thin design (panel mount type) with DIN72 size and a depth of 21.7 mm inside the panel. One-touch mounting and screwing are also possible (direct mounting type / DIN rail mounting). With a direct-reading clock. Built-in configurator that does not have to be lost. Equipped with ON color dial... Read MoreSwitch Output (Manual ON/OUT) With manual switch Timer Setting (Minimum unit/interval) 15 minutes Operation Ambient Temperature (℃) -10~50 Resistive Load 15A250V AC Operating Humidity Range 45~85% RH (at 25 ° C, no condensation) Temperature Rise 60 ° C or less (at 25 ° C) Contact Material Ag alloy Pattern Setting Built-in setting element swing method Circuit Input / output circuit Maximum Surge Voltage (V) Surge voltage 7000 (± 1.2 x 50 μs once) Operation Up to 96 (48 ON-OFF)
- Fuji Electric Super Timer MS4S SeriesShort body size with 66.5 mm under the neck Uses a direct reading time scale that does not require sexagesimal conversion. Improves resistance to waveform distortion of the power supply. AC free power supply 0 scale instantaneous operation function EMC standard compliant (EN50081-2, 50082-2) 4 op... Read MoreAllowable Ambient Temperature (℃) -10 to +55 (no freezing or condensation) Allowable Voltage Fluctuation 85~110%Vn Mass (g) About 100 Allowable Relative Humidity (%) 35 to 85 (no freezing or condensation) Insulation Resistance (MΩ) 100 or more (DV500V Mega) Setting Error ±5%±0.05s
- Fuji Electric Super Timer ST7P SeriesUltra-compact, high-precision timer Easy time setting Easy to check operation We have obtained UL and CSA standards. Compliant with IEC61812-1.
- Panasonic Half Size Hour Meter TH63 / TH64Small size (24 x 48 mm) that can be used widely on the board With reset button (TH64) Time display with plenty of time (TH63) Easy wiring with flat terminals (Use the tool "YC-051" made by J.S.T.Crimping Terminal to crimp the # 187 flat connection terminal (receptacle)) High-performance... Read MoreMinimum time display 0.1 hours (6 minutes) Rated Frequency (Hz) 50/60 shared (switching lever type) Allowable Voltage Range (V) 85% to 115% of rated voltage Power Consumption (W) About 1.5 Mass (g) About 80 Standard UL/C-UL 、CE
- OMRON Solid State Timer H3CR-FImproved resistance to waveform distortion of the power supply. Obtained UL, CSA, LR and NK. EN61812-1 compliant safety design. Compatible with CE mark. 14 types of time range can be selected from 0.05 seconds to 30 hours. 0 setting Instant output is possible. Since the scale is turned all the wa... Read More
- OMRON Solid state timer H3Y-4An ultra-compact timer for sequence control with a built-in dedicated IC. High accuracy with repetition error of ± 1%. (Including initial value) Easy time setting with large knobs shared by plus, minus, and driver. Achieves semi-multi power supply voltage. Obtained UL and CSA standards as a stand... Read More
- OMRON Solid state timer H3CR-HImproved resistance to waveform distortion of the power supply. Obtained UL, CSA, LR and NK. EN61812-1 compliant safety design. Compatible with CE mark. Four types of time ranges can be selected from 0.05 seconds to 12 seconds for the S series and 0.05 minutes to 12 minutes for the M series. * If... Read More
- Panasonic Analog timer ATC-1Compatible with all applications such as AC-free power supply, IP65 environmental resistance, shortened body, and screw tightening terminalsOperation Ambient Temperature (℃) -10~50 Return Time 0.1 seconds or less Contact Resistance (mΩ) 100 or less (at DC6V1A) Operating Humidity Range 30% to 85% (at 20 ° C, no condensation) Rated Frequency (Hz) 50/60 shared (when using AC) Rated Control Capacity 5A 250V AC (resistive load) Barometric Pressure (hPa) 860~1,060 Ripple Ripple rate 20% or less
- OMRON Solid state timer H3DKDIN 22.5mm width for in-panel "Screws do not fall" "Hands do not touch" terminal structure (EN50274 compliant). * When using the power supply voltage at 24V DC, there is an inrush current of about 0.25A, so be careful when opening and closing the power supply of the timer body... Read More
- OMRON Solid state timer H3RNAchieves multi-time range and operation mode. Compact and thin size that contributes to space saving. Obtained UL and CSA standards. Compliant with EN61812-1 and compatible with CE mark. * The connection socket is not attached to the H3RN type. * When using continuously at an ambient temperature ... Read Morefrom S$77.99Min. 3 days
- IDEC GT3A All Multi TimerAC100-240V free power supply. Achieves high accuracy by adopting a ceramic oscillator oscillation counting type. Equipped with easy-to-read operation indicator lights. Can be changed to embedded type with DIN 48mm square adapter. Compliant with major overseas safety standards. UL, c -UL certified... Read More
- Fuji Electric Embedded mounting adapter for MS4SA-APMass (g) Approx. 11 (including 2 fixing screws)
- OMRON Power-on delay timer H3DT-A17.5mm width. Push-in Plus terminal block type.Time 0.1 seconds → 100 hours Length (mm) 17.5 Number of contacts 2 Width (mm) 90 Power Supply Voltage (V) AC/DC24~240 RoHS directive (corresponding to 10 substances) Correspondence Type of Terminal Fitting DIN rail mounting Series H3DT Power Supply Outside Operation Mode Power on delay Terminal Type Screw Number of Timers Single
- OMRON Solid state timer H3YN-BUltra-compact multi-timer for sequence control. Achieves multi-time range and multi-operation mode with the same shape as the H3Y. Moreover, it conforms to EN standards. Obtained UL-Listed together with the push-in Plus terminal block socket. It also supports CSA, CE mark, LR, and CCC. With a bla... Read MoreOperation Ambient Temperature (℃) -10~+55 (no freezing) Storage Temperature (℃) -25 to +65 (no icing) Recovery time (s) 0.1 or less (including halfway return) Return Voltage 10% or less of power supply voltage Insulation Resistance (MΩ) 100 or more (measured with DC500V mega) Ambient Humidity to Use 35~85% Static Resistance 4kV (malfunction), 8kV (destruction) Mass (g) About 50 Color Black Protection Class IP40 Influence of Temperature ± 2% or less (at maximum scale time) Influence of Voltage ± 2% or less (at maximum scale time)
- IDEC GT5Y small timerVariation in operating time ± 0.2% ± 20ms or less Miniature size in pursuit of space saving With OUT / POWER LED displayInsulation Resistance (MΩ) (At DC500V mega) 100 or more Operating Frequency (operation/hour) 1800 Pollution Degree (Environment to Use) 2(IEC60664-1) Dimensions, H x W x D (mm) 27.5×21.0×58.6 Mechanical Life 50 million times or more Withstand Voltage (V) AC200V / AC1000V ・ 1 minute Maximum switching voltage (V) AC250/DC125 Mass (g) About 50 Minimum Applicable Load DC5V/20mA、DC24V/10mA Specification Overvoltage category: Ⅲ (IEC60664-1) Return Voltage Rated voltage x 20% or more Applicable Standard UL508、CSA C22.2 No.14、EN61812-1 Return Time (ms) under 100 Operating Time Variation ±0.2%20ms Voltage Error ±0.5±20ms Setting Error ±10% Temperature Error ±3%
- Panasonic (Panasonic Industrial Devices SUNX) A-TB72 / 72Q Flat Time Switch (Panel Mounting Type / Direct Mounting Type)RoHS directive (corresponding to 10 substances) Correspondence
- OMRON Solid state timer H3DSDial / switch lock mechanism prevents erroneous operation. Sequence check is easy with 0 setting instantaneous output. UL, CSA certified, EN61812-1 compliant. Compatible with CE mark. By conforming to the EMC standard of EN61812-1, it can be used in residential, commercial and light industrial en... Read MoreWidth (mm) 17.5 Operating Temperature Range (℃) ?10 ~55 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail Series H3DS Power Supply Outside Terminal Type Screw
- Panasonic (Panasonic Industrial Devices SUNX) PM4H-A / S / M multi-range timerfrom S$56.99Min. 14 days
- OMRON Solid State Timer H3Y-BUL-Listed acquisition with ultra-small timer push-in Plus terminal block socket for sequence control. * In combination with push-in Plus terminal block socket (type PYF- □ -PU-L). It also supports CSA, CE mark, CCC, and LR. With a black design, the power supply terminal is located at the top and ... Read MoreOperation Ambient Temperature (℃) -10 to + 55 ° C (with no icing) Storage Temperature (℃) -25 to + 65 ° C (with no icing) Recovery time (s) 0.1 or less (including halfway return) Return Voltage 10% or more of power supply voltage Insulation Resistance (MΩ) 100 or more (measured with DC500V mega) Ambient Humidity to Use 35~85% Static Resistance 4kV (malfunction), 8kV (destruction) Mass (g) About 50 Color Black Protection Class IP40 Instantaneous Contact None Operating Time Variation ± 1% or less (at maximum scale time) Influence of Temperature ± 2% or less (at maximum scale time) Influence of Voltage ± 2% or less (at maximum scale time)from S$58.99Min. 6 days
- SUNAO Electric Calendar TimerHighly accurate due to the quartz clock (within 15 seconds per month). It is a RoHS directive compliant product. You can set the day of the week for 7 days. Building / factory equipment (electric furnace, air conditioning equipment, security).Power Consumption (W) 3 Mass (g) 650 Power Supply Voltage AC100 / 200V (specified)
- OMRON Twin Timer H3DT-F17.5mm width. Push-in Plus terminal block type. Flicker off / on start switchable. DIN rail mounting type. Eight types of range can be selected from 0.1 seconds to 1200 hours.Power Supply Voltage (V) AC/DC24~240 RoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 6 days
- Panasonic S1DX timerThree operation modes have been added to make it easier to check the series. Compatible with CE marking Improved visibility and ease of use Output contact configuration Can be mounted on the panel Output terminalNumber of Poles Time limit 2C Standard UL/C-UL 、CE 、Lloydfrom S$53.99Min. 33 days
- Panasonic PM4H-F8 Off Delay TimerOff-delay timer for up to 10 minutes with multiple time ranges. The operating time can be switched between 1 second to 10 seconds and 1 minute to 10 minutes, respectively. The shorter body makes it even easier to use. * Measurement conditions not specified are rated operating voltage and ambient ... Read MoreOperation Mode Power-off delay (no reset) Contact Resistance (mΩ) Initial / 100 or less (DC6V, 1A) Rated Frequency (Hz) 50/60 shared Type of Terminal 8-pin Rated Control Capacity 3A 250VAC (resistive load) Ambient Humidity to Use 30% to 85% (at 20 ° C, no condensation) Operation Ambient Temperature (℃) -10~50 Mass (g) About 100 Timed Contacts 2c Contact Material Ag cladding on Au alloy Power Consumption About 1.6VA Barometric Pressure (hPa) 860~1060from S$95.99Min. 7 days
- Panasonic TimerThe large dial improves visibility and operability. LED display for easy operation check. Sequence control of transport equipment and machine tools.Width (mm) 22.1 Height (mm) 28.5 2018 Trusco page 3 0729 Length (mm) 64.3 Specification Time limit 2C Set Contents Wire springfrom S$59.99Min. 8 days
- OMRON Star delta timer H3DT-G17.5mm width. Push-in Plus terminal block type. DIN rail mounting type. Two types of range can be selected from 1 second to 120 seconds with one unit.Power Supply Voltage (V) AC/DC24~240from S$129.90Min. 7 days
- OMRON Set ringThe set ring can be used to easily set the time when setting a certain time with one timer or when limiting the setting range. In addition, setting errors due to individual differences between workers can be eliminated. * Please use the set ring as a pair with the panel cover (type Y92P-48G □).from S$9.89Min. 6 days
- SUNAO Electric Calendar timerHighly accurate due to the quartz clock (within 15 seconds per month). It is a RoHS directive compliant product. You can select the day of the week for work on holidays. Building / factory equipment (electric furnace, air conditioning equipment, security).Power Consumption (W) 10 Mass (g) 200 Power Supply Voltage AC100-200V (shared)from S$329.90Min. 16 days
- Panasonic Multi-range timerThe small analog timer is equipped with multiple functions. Uses cadmium-free contacts. The time range selector switch is located on the front. Sequence control of transport equipment and machine tools.Width (mm) 22.1 Height (mm) 28.5 2018 Trusco page 3 0728 Mass (g) 45 Length (mm) 64.3 Number of Poles Time limit 2Cfrom S$45.99Min. 8 days
- Panasonic PM4H-A / S / M multi-range timerAchieves AC-free power supply Short body of 62.5 mm below the neck (screw tightening terminal type) Compatible with IP65 environmental resistance Easy wiring with the introduction of screw tightening terminal type "Zero" setting Instant output is standard equipment. Ease of use is impro... Read MoreStandard UL/C-UL 、CE 、Lloydfrom S$63.99Min. 23 days
- Panasonic PM4H-SD Star Delta TimerNo need to specify time specifications when ordering -△ With switching indicator AC-free power supply compatible Short body 62.5 mm below the neck (screw tightening terminal type) Compatible with .IP65 environmental resistance Panel cover can be replaced Compatible with UL, CSA, CE marking and LloydProtection Class IP65 (dustproof / jetproof type) Type Main action: On-delay (-△ switch) Operation Mode On- △ switching Standard UL/C-UL 、CE 、Lloydfrom S$109.90Min. 53 days
- OMRON Solid state timer H3RN- □ -BMulti-function compact and thin timer that is pin compatible with the G2R relay. * When using continuously at an ambient temperature of 50 ° C or higher, use 90 to 110% of the power supply voltage (95 to 110% for DC12V).Operating Temperature Range (℃) -10~+55 (no freezing) Storage Temperature Range (℃) -25 to +65 (no icing) Return Voltage 10% or less of power supply voltage Insulation Resistance (MΩ) 100 or more (measured with DC500V mega) Impulse Voltage (V) 1k (between power terminals) Ambient Humidity to Use 35~85% Static Resistance 4kV (malfunction), 8kV (destruction) Mass (g) About 18 Protection Class IP40 (excluding terminals) Influence of Temperature ± 2% or less (at maximum scale time) Influence of Voltage ± 2% or less (at maximum scale time)from S$77.99Min. 104 days
- Panasonic S1DXM-A / M multi-range timerMulti-function equipped product number Aggregation Cadmium-free contact adoption Affordable price Compatible with UL, C-UL, CE markingMass (g) About 45 Standard UL/C-UL 、CEfrom S$45.99Min. 6 days