All Category

Digital Timers

A digital timer is a timer that sets the time electrically. There are various types such as time range, operation time, and setting method according to the application. The digital timer can be switched between timer operation modes using a DIP switch. The operation mode types are power on delay, signal on delay, signal off delay, one shot, flicker, and integration. The calendar timer can be turned on / off on a specified date. There are types that can set different times every day in the week or can control for a long time. The calendar timer can control factory boilers and electric furnaces, and sprinkler operating time.
View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. LT4H-L Digital timer
    Panasonic LT4H-L Digital timer
    Economic price that anticipates market needs. Uses a reflective liquid crystal. Inheriting the features of the LT4H digital timer as it is. Compatible with UL, c-UL and CE marking.
    Terminal  8-pin  Standard  UL/C-UL 、CE  Power failure response  With compensation 
    from S$87.99
    Min. 6 days
  2. Digital Timer H5cx-A □ -N
    OMRON Digital Timer H5cx-A □ -N
    Easy to read (character height 12 mm, wide viewing angle. High brightness, clearly visible even in bright places) Realization of a short body (contributes to thinner boards)
    Return Voltage  10% or less of power supply voltage  Static Resistance  8kV (malfunction), 15kV (destruction)  Case Color  Black (N1.5)  Ambient Humidity to Use  When used: 25-85% RH 
    Rating:
    100%
    from S$279.90
    Min. 6 days
  3. Solid State Timer H3CA
    OMRON Solid State Timer H3CA
    The elapsed time display window is large and easy to see. Adopts a free power supply system of AC24 to 240V / DC12 to 240V. Moreover, DC specifications do not require polarity specification. Eight operation functions can be selected with the operation function changeover switch. A multi-time spec... Read More
    Rating:
    93%
    from S$129.90
    Min. 6 days
  4. Quartz timer H5CN
    OMRON Quartz timer H5CN
    Wide time specifications such as 9.999s, 99.99s, 999.9s, 99min59s, 99h59min Elapsed time or remaining time display type, contact or non-contact output type, etc. can be selected according to the purpose Power supply is free from AC100 to 240V. DC specifications are also free from 12 to 48V Obtain... Read More
    Power Failure Memory 
    Rating:
    87%
    from S$339.90
    Min. 6 days
  5. LT4H-L Digital Timer
    Panasonic LT4H-L Digital Timer
    Reflective LCD is used for economic price display that anticipates market needs (LT4H digital timer is recommended for use in dark places) Inheriting the features of the LT4H digital timer as it is (easy operation, short body, IP66 environmental resistance)
    Return Time  0.5s or less  Type of Display  7 segment LCD  Working Voltage Range  85% ~ 110% V of rated operating voltage  Setting Error  Min input signal width 1 ms  Voltage Error  Rated operating voltage 85% -110% 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  6. LT4H Digital Timer
    Panasonic LT4H Digital Timer
    Bright, easy-to-read display Easy to use Easy operation 70.1 mm (pin type) under the neck, 64.5 mm (screw type) short body screw tightening terminal (M3.5) type and pin type are standardized
    Operation Ambient Temperature (℃)  -10~55 (storage temperature is -25~70)  Return Time  0.5s or less  Working Voltage Range  85% ~ 110% V of rated operating voltage  Temperature Error  Ambient temperature -10 ℃ ~ 55 ℃  Power Failure Memory  EEP-ROM (over 100,000 times of rewrites)  Setting Error  Min input signal width 1 ms  Voltage Error  Rated operating voltage 85% -110% 
    Rating:
    100%
    from S$169.90
    Min. 7 days
  7. LT4H-W Digital timer
    Panasonic LT4H-W Digital timer
    Wide time specifications Bright, easy-to-read display Easy to use Easy operation 70.1 mm (pin type) under the neck, 64.5 mm (screw type) short body Compatible with IP66 environmental resistance (when using rubber packing only on the panel surface) Standardized screw tightening terminal type (M3.5... Read More
    Operation Ambient Temperature (℃)  -10~55 (storage temperature is -25~70)  Return Time  0.5s or less  Contact Resistance (mΩ)  100 or less (at 6V DC 1A)  Rated Control Capacity  5A 250V AC (resistive load)  Working Voltage Range  85% ~ 110% V of rated operating voltage  Contact Material  Ag alloy Au flash  Temperature Error  Ambient temperature -10 ℃ ~ 55 ℃  Power Failure Memory  EEP-ROM (over 100,000 times of rewrites)  Setting Error  Min input signal width 1 ms  Voltage Error  Rated operating voltage 85% -110%  Contact Configuration  Time limit 1c 
    from S$199.90
    Min. 7 days
  8. LT4H digital timer
    Panasonic LT4H digital timer
    Bright and easy-to-read display Easy-to-use operation. Shortened body of 70.1 mm (pin type) and 64.5 mm (screw type) under the neck Compatible with IP66 environmental resistance Standardized screw tightening terminal (M3.5) type and pin type Panel cover can be replaced Supports UL, c-UL, CE marki... Read More
    Standard  UL/C-UL 、CE  Power failure response  With compensation 
    from S$179.90
    Min. 43 days
  9. LT4H Digital Timer Panel cover
    Panasonic LT4H Digital Timer Panel cover
    Color  Black 
    from S$3.59
    Min. 7 days
  10. Digital timer front panel for H5CX- □ -N
    OMRON Digital timer front panel for H5CX- □ -N
    For replacement * "TIMER" is printed on the replacement front panel.
    Suitable for  (Timer) 4-digit type 
    from S$6.19
    Min. 6 days
  11. LH2H hour meter
    Panasonic (Panasonic Industrial Devices SUNX) LH2H hour meter
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 64 days
  12. LT4H digital timer
    Panasonic LT4H digital timer
    Wide time specifications Bright, easy-to-read display Easy to use Easy operation Short body of 70.1 mm (pin type) and 64.5 mm (screw type) under the neck IP66 environmental resistance standardized screw tightening terminal type (M3.5) and pin type Panel cover can be replaced Compatible with UL, c... Read More
    Standard  UL/C-UL 、CE  Power failure response  With compensation 
    from S$229.90
    Min. 6 days
  13. Digital timer
    ESCO Digital timer
    Function  Countdown, alarm, repeat  Specification  Magnet, stand, with strap hole  Setting Range  1 second / 99 minutes 59 seconds  Mass (g)  82g  Dimensions, Width W x Depth D x Height H (mm)  92(W)×17(D)×82(H)mm  Power Supply  AAA battery x 1 (included) 
    from S$32.99
    Min. 4 days
  14. LCD timer LE8N series for small display only
    Autonics LCD timer LE8N series for small display only
    DIN 48 x 24 mm. Compact, display-only timer. No need for external power supply due to built-in battery (battery replaceable). Backlit type lineup. With terminal protection cover.
    Standard to Conform  CE、UL、RoHS  RoHS directive (corresponding to 10 substances)  Correspondence  Protection Class  IP66 (IEC standard) 
    from S$77.99
    Min. 23 days
  15. TH40 dual display hour meter
    Panasonic (Panasonic Industrial Devices SUNX) TH40 dual display hour meter
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 64 days
  16. LT4H digital timer
    Panasonic (Panasonic Industrial Devices SUNX) LT4H digital timer
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 64 days
  17. LT4H-W digital timer
    Panasonic (Panasonic Industrial Devices SUNX) LT4H-W digital timer
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 64 days
  18. TH14 / 24 hour meter
    Panasonic (Panasonic Industrial Devices SUNX) TH14 / 24 hour meter
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$79.99
    Min. 64 days
  19. TH63 / 64 hour meter (half)
    Panasonic (Panasonic Industrial Devices SUNX) TH63 / 64 hour meter (half)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 64 days
  20. PM4H-S multi-range timer PM4HS-H-AC240VW
    Panasonic PM4H-S multi-range timer PM4HS-H-AC240VW
    It supports AC free power supply and IP65 environmental resistance. (Panel surface only. When using rubber packing) Equipped with zero setting instantaneous output. Ease of use is improved by multi-layering by switching the time range. Workability is improved with a large dial. Sequence control o... Read More
    Specification  (Main operation) ON delay  Mass (g)  100  Width (mm)  48  Height (mm)  48  Type of Terminal  8-pin  Trusco Part No.  836-4893  Length (mm)  84.5  Operating Voltage (V)  AC100-240  Operation Mode  Power-on delay  Contact Configuration  Time limit 2C 
    Discontinued
  21. LH2H Hour meter ATH37
    Panasonic LH2H Hour meter ATH37
    The preset function is condensed to half size (24 x 48 mm) !! When the time is up, it lights up or blinks. * Options (mounting frame, rubber packing) are not included in the main body.
    Current consumption  1.5W or less  Control Output  100mA 30V DC  Contact Configuration  1a (open collector)  Ambient Humidity to Use  35 to 85% (at 25 ° C, no condensation)  Digit Number of Display  Operating Voltage Range  85% to 110% of rated operating voltage  Operating Voltage (V)  DC24  Power Failure Memory  EEP-PROM (overwritten 100,000 times)  Type of Resetting  Minimum input signal width 30 ms or more  Starting Method  Minimum input signal width 30 ms or more 
    Discontinued
  22. Digital timer
    Panasonic Digital timer
    Even when the power is off, you can easily set or change the time with the front digital switch. Moreover, one unit can achieve 0.01 seconds to 9990 hours !!
    Direction  (Timed) Addition  Operation Ambient Temperature (℃)  -10~55  Return Time (ms)  0.1 seconds or less  Rated Frequency (Hz)  50/60 shared (when using AC)  Rated Control Capacity  5A 250V AC (resistive load)  Working Voltage Range  85% to 110% of rated operating voltage  Barometric Pressure (hPa)  860~1060  Contact Material  Ag alloy  Standard to Conform  UL、c-UL、CE 
    Discontinued
  23. LT4H-AC240VS
    Panasonic LT4H-AC240VS
    Discontinued
  24. PM4H-S multi-range timer PM4HS-H-24VW
    Panasonic PM4H-S multi-range timer PM4HS-H-24VW
    It supports AC free power supply and IP65 environmental resistance. (Panel surface only. When using rubber packing) Equipped with zero setting instantaneous output. Ease of use is improved by multi-layering by switching the time range. Workability is improved with a large dial. Sequence control o... Read More
    Specification  (Main operation) ON delay  Mass (g)  100  Width (mm)  48  Height (mm)  48  Type of Terminal  8-pin  Trusco Part No.  836-4895  Length (mm)  84.5  Operating Voltage (V)  AC/DC24  Operation Mode  Power-on delay  Contact Configuration  Time limit 2C 
    Discontinued
  25. LT4HW-AC240VS
    Panasonic LT4HW-AC240VS
    Discontinued
  26. Calendar timer (digital type) panel mounting type
    SUNAO Electric Calendar timer (digital type) panel mounting type
    Mass (g)  220  Power Consumption (W)  Trusco Part No.  324-9522  Length (mm)  59.5  Height (mm)  72  Width (mm)  72  Type of Terminal Fitting  Panel mount type 
    Discontinued
  27. LT4H-DC24VS
    Panasonic LT4H-DC24VS
    Discontinued
  28. PM4H-S multi-range timer PM4HS-H-AC240VSW
    Panasonic PM4H-S multi-range timer PM4HS-H-AC240VSW
    It supports AC free power supply and IP65 environmental resistance. (Panel surface only. When using rubber packing) Equipped with zero setting instantaneous output. Ease of use is improved by multi-layering by switching the time range. Workability is improved with a large dial. Sequence control o... Read More
    Specification  (Main operation) ON delay  Mass (g)  110  Width (mm)  48  Height (mm)  48  Length (mm)  80.5  Trusco Part No.  836-4894  Operating Voltage (V)  AC100-240  Operation Mode  Power-on delay  Type of Terminal  Screw terminal  Contact Configuration  Time limit 2C 
    Discontinued
  29. Digital timer H5CX
    OMRON Digital timer H5CX
    Character height 12 mm [Industry's largest] Expanded character size and viewing angle. High brightness, clear confirmation even in bright places. Space-saving safety and security: Insulation separation between power supply and input (no need to consider wraparound) Setting upper limit limit (... Read More
    Number of Digits  4 digits  Input Signal  Signal, reset, gate 
    Discontinued
  30. LT4H-AC240V
    Panasonic LT4H-AC240V
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction