Time Switches
A time switch is a control device that can be turned on and off at a specified time. There are two types of time switches: one that can turn on / off the power of the connected device, and the other that turns on / off the power to the control board. The 24-hour time switch is used when turning on or off at the same time every day. If you want to set the action for each day of the week, use a calendar time switch. Some calendar time switches can be set not only for one week but also for one year, and can be set according to the company calendar.
Other Related Pages
- OMRON Digital Time Switch H5SOperability is greatly improved by adopting the independent day key. Equipped with a holiday setting function that makes it easy to turn off the output of holidays and holidays. Can be set even when the power is off. Test mode for easy program confirmation. UL / CSA, Denan Law standard acquisitio... Read More
- OMRON Digital Daily Time Switch H5FEasy operation of time control of the day (operation day can be selected) ON / OFF time setting is 24 steps. Compatible with CE mark. Obtained UL and CSA standards. The holiday function makes it easy to handle sudden holidays such as public holidays. Easily check the program with the test mode fu... Read More
- Mitsubishi Electric Time switch + TSE-2 seriesYou can program in 1-minute units. Maximum 16 points / day, TSE-2WA type maximum 24 points / week. Weekly control is possible for the TSE-2WA type. The external dimensions are the distribution board agreement dimension breaker (JIS C 8201-2-1 compliant) 50 mm wide, so it can be neatly incorporate... Read MorePower Consumption (VA) (AC100V) 1 or less, (AC200V) 4 or less Type of Sign (Surface) IEC35mm rail Display (Time) Digital display on LCD Operating Ambient Temperature (℃) -10~50 Mass (kg) 0.2 Control cycle 1 week (Skip day method) Switch configuration 1c Frequency (Hz) 50-60 dual use Rated Voltage (V) AC100-220 Allowable Voltage Range (V) AC85~240 Compatible cable (mm2) IV2, peeling length 9mm Color Ivory Applicable crimp terminal Round JST V2-M3
- Mitsubishi Electric Time switch + TSE-61D seriesCompact, thin, large and easy-to-read liquid crystal display AC100-200V 50-60Hz Voltage / frequency dual-purpose defrosting start time is a 24-hour display every hour selection method. During operation, you can check the switch status, total defrost start time, defrost time, and current time at a... Read MoreType of Sign Surface mounting Delay Time -
- Panasonic Time SwitchUltra-thin design with DIN72 size and 21.7 mm depth inside the panel (panel mount type) One-touch mounting and screwing are also possible (direct mounting type / DIN rail mounting) With a direct-reading clock Built-in configurator that does not have to be lost Equipped with ON color dial .AC free... Read Morefrom S$48.99Min. 93 days
- OMRON Multi counter / timer H8BMThe 9 counters can also be used as an integration timer. (Counter and timer functions can be used together) The forecast output that informs the maintenance time is output individually. Equipped with a previous forecast display and equipment stop output function. The setting part has an IP54 oil-... Read MoreCounter (Built-in) 9 (Counter No. 1 to 9) Backlight (LCD) available Operation Ambient Temperature (℃) -10~+55 (no freezing) Storage Temperature Range (℃) -25~+65 (no freezing) One shot time 20ms Ambient Humidity to Use 25~85% Static Resistance 8kV (malfunction) 15kV (destruction) Power Consumption About 1.7W (at 26.4V DC) Display Mode Addition display Mass (g) Approximately 250 (main unit only) Power Supply Voltage (V) DC24 Case Color Dark gray (Munsell 5Y3 / 1) Power Failure Memory EEP-ROM (overwritten over 100,000 times) Type of Terminal Fitting Embedded mounting Type of Connection External: Screw terminal Return Function Manual reset, external reset Specification Time count operation: Yes Applicable safety standards UL508/CSA C22.2 No.14 EN61326from S$1,099.00Min. 203 days
- AS ONE Lab TimerYou can set the power ON / OFF by dividing 24 hours a day every 15 minutes. The timer operation will continue automatically even after 24 hours have passed.As ONE Part Number 1-449-21 Main Unit Dimensions (mm) 180×120×73.5 Dimension (mm) 180×120×73.5 Power Cable (m) 2.8 Plug Shape 3P (with adapter) Power Consumption (VA) About 2from S$389.90Min. 4 days
- Panasonic 24-hour time switch Rainproof quartz motor type AC100-220V a contact (separate circuit)from S$249.90Min. 2 days
- AS ONE Lab ClockTwo circuits can be turned ON / OFF independently. It is a weekly type that responds to various time controls during the week. The ON / OFF time setting is 40 steps (per output), for a total of 80 steps. Different operation, day-to-day operation, repetitive operation, pulse operation, and MIN 1 m... Read MoreCable Length (m) 1.7 Dimension (mm) 200×100×70 Main Unit Dimensions (mm) 200×100×70 As ONE Part Number 6-5714-01 Power Supply Voltage (V) AC100 50/60Hz Material (Main Unit) Steelfrom S$859.90Min. 4 days
- Panasonic Annual time switch (1 circuit type)Number of Circuits 1 circuit Contact Configuration 1c Rated Voltage (V) AC100-240 Operation Cycle Annual formula Circuit configuration Another circuit Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H99×W50×D77 Solar Nonefrom S$439.90Min. 6 days
- Panasonic Rainproof timer (separate circuit 200V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H180×W123×D52 Power Outage Compensation Time None Solar Nonefrom S$109.90Min. 6 days
- AS ONE Lab ClockIt has a durable steel body and an overcurrent breaker. It is possible to specify a non-operating day of the week and a specific day of the week. ON / OFF time setting is 16 steps (ON and OFF are counted as 1 step each). Daytime operation, pulse operation, MIN specification, and 1 minute setting ... Read MoreControl Output 1 circuit Cable Length (m) 1.7 Main Unit Dimensions (mm) 200×100×80 Dimension (mm) 200×100×80 As ONE Part Number 6-5713-01 Power Supply Voltage (V) AC100 50/60Hz Material (Main Unit) Steelfrom S$759.90Min. 4 days
- Panasonic Time Switch Annual Program 2-circuitContact Configuration 1c×2 Number of Circuits 2 circuits Rated Voltage (V) AC100-240 Operation Cycle Annual formula Circuit configuration Another circuit Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H99×W50×D77 Solar Nonefrom S$589.90Min. 2 days
- Panasonic Time Switch 24-hour Program 200V Separate Circuit, No Power Failure Backup, C ContactNumber of Circuits 1 circuit Contact Configuration 1c Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H107.5×W72×D44.5 Solar None Power Outage Compensation Time Nonefrom S$87.99Min. 6 days
- Panasonic High-capacity annual time SW1 circuitNumber of Circuits 1 circuit Contact Configuration 1a Rated Voltage (V) AC100-240 Operation Cycle Annual formula Circuit configuration Another circuit Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H99×W50×D77 Solar Nonefrom S$539.90Min. 6 days
- Panasonic Panel Mount Time SwitchNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Circuit configuration Another circuit Outer Dimensions (mm) H75×W75×D55 Power Outage Compensation Time None Solar None Shape Panel mount typefrom S$69.99Min. 2 days
- Panasonic Rainproof timer (same circuit 200V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Shape Box type Outer Dimensions (mm) H180×W123×D52 Power Outage Compensation Time None Solar None Circuit configuration Same circuitfrom S$109.90Min. 6 days
- Panasonic Rainproof timer (separate circuit 100V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC100 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H180×W123×D52 Power Outage Compensation Time None Solar Nonefrom S$109.90Min. 6 days
- Panasonic Time Switch Annual Program SW 2-circuitContact Configuration 1c×2 Number of Circuits 2 circuits Rated Voltage (V) AC100-240 Operation Cycle Annual formula Circuit configuration Another circuit Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H99×W50×D77 Solar Nonefrom S$649.90Min. 5 days
- Panasonic Electronic Time Switch (200V, Separate Circuit)Number of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Rated Voltage (V) AC200 Circuit configuration Another circuit Shape Box type Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H100×W70×D36.5 Solar Nonefrom S$109.90Min. 6 days
- Panasonic 24 Hours 100V Separate Circuit, Non Stop C ContactNumber of Circuits 1 circuit Contact Configuration 1c Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC100 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H107.5×W72×D44.5 Power Outage Compensation Time None Solar Nonefrom S$87.99Min. 6 days
- Panasonic Iron box type timer (same circuit 200V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Shape Box type Outer Dimensions (mm) H145×W100×D44 Power Outage Compensation Time None Solar None Circuit configuration Same circuitfrom S$87.99Min. 6 days
- Panasonic Electronic Time Switch (4 Operations, Same Circuit)Number of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Rated Voltage (V) AC100 Shape Box type Power Outage Compensation Time Decade Driving System Electronic Outer Dimensions (mm) H120×W75×D25 Solar None Circuit configuration Same circuitfrom S$109.90Min. 6 days
- Panasonic Iron box type timer (separate circuit 100V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC100 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H145×W100×D44 Power Outage Compensation Time None Solar Nonefrom S$87.99Min. 6 days
- Panasonic Iron Box Timer (Same Circuit 100V) A ContactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC100 Shape Box type Outer Dimensions (mm) H145×W100×D44 Power Outage Compensation Time None Solar None Circuit configuration Same circuitfrom S$87.99Min. 2 days
- Panasonic Agreement Weekly time SW 100V AC typeNumber of Circuits 1 circuit Contact Configuration 1c Driving System AC motor type Rated Voltage (V) AC100 Circuit configuration Another circuit Outer Dimensions (mm) H99×W50×D77 Power Outage Compensation Time None Solar None Operation Cycle Weeklyfrom S$129.90Min. 6 days
- Panasonic Iron box type timer (separate circuit 200V) A contactNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Driving System AC motor type Rated Voltage (V) AC200 Circuit configuration Another circuit Shape Box type Outer Dimensions (mm) H145×W100×D44 Power Outage Compensation Time None Solar Nonefrom S$87.99Min. 6 days
- Panasonic 24 Hours TSW Same Circuit, A Contact with StopNumber of Circuits 1 circuit Contact Configuration 1a Operation Cycle 24-hour system Power Outage Compensation Time 300 hours Rated Voltage (V) AC100-220 Shape Box type Outer Dimensions (mm) H107.5×W72×D44.5 Solar None Driving System Quartz motor type Circuit configuration Same circuit
- Panasonic Agreement type solar time switchNumber of Circuits 1 circuit Contact Configuration 1C Type 24 hours, 1 circuit External Dimensions (Depth D x Width W x Height H) (mm) 77×50×99 Rated Voltage (V) AC100-240 Circuit configuration Another circuit Power Outage Compensation Time DecadeDiscontinued
- Mitsubishi Electric Time switch + TSE-2 series + solar controlThe 1-circuit product and the 2-circuit product have the same external dimensions. Distribution board agreement dimensions Breaker (JIS C 8201-2-1 compliant) The width is 50 mm, so it can be neatly incorporated into the distribution board. It can also be mounted on the IEC 35mm rail of the contro... Read MoreDiscontinued
- Panasonic Solar time switch JIS agreement type weekly (1 circuit type)Type of Operation Weekly Dimensions, H x W x D (mm) 99×50×77 Number of Circuits 1 circuit Rated Voltage (V) AC100~240 Driving System Electronic Circuit configuration Another circuit Contact Configuration 1cDiscontinued