Programmable Logic Controllers (PLC)
Other Related Pages
- IDEC Optional product Pro / Lite User's Manual English versionSuitable Model Pro、Litefrom S$97.99Min. 25 days
- Mitsubishi Electric Replacement battery for CPUBattery for backup of sequencer 3.6V lithium batteryBattery Life (Years) (When saving) 5
- Mitsubishi Electric FX3G Series Basic Unit3rd generation standard model. All-in-one ease of use and flexible scalability. The usability of the FX3 series is condensed. Cost performance suitable for small-scale control.Storage Temperature Range (℃) -25~75 Operating Temperature (℃) 0~55 Unit Type Basic unit Input Format DC24V sink / source Type of Sign DIN rail Specification FX3G CPU Base Units Series FX3G series Terminal Type screw
- Mitsubishi Electric AnyWire Bitty Series Master Block3rd generation microsequencer. A new high-performance machine with speed, capacity, performance, and functions. The built-in functions such as the industry's highest level of high-speed processing and positioning have been greatly enhanced.from S$489.90Min. 244 days
- Mitsubishi Electric RS-422 / USB Converter for PC ConnectionAn RS-422 / USB converter for connecting an FX series sequencer to a general-purpose computer equipped with USB. The device driver has been changed from [CD-ROM format] to [Download format on the manufacturer's HP] due to a specification change. Please note that it will be a transition due to... Read MoreCurrent Consumption (mA) 120 or less Included Accessories Device driver (CD-ROM) Power Supply Voltage (V) RS-422 side: DC5V / USB side: DC5V
- JAE (Japan Aviation Electronics) Cable ClampIt is a fixing accessory that attaches to the plug and tightens the cable after wiring.Insulation Resistance (MΩ) 5000 RoHS directive (corresponding to 10 substances) Correspondence Connector Shape cable clamp
- Mitsubishi Electric Blank Cover UnitOccupied In / Out points (Default) 16 points Mass (kg) 0.07 Dimensions, H x W x D (mm) 98×27.4×90 Type Blank cover RoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 2 days
- SUMIKO TEC CB01 Waterproof Connector ContactRoHS directive (corresponding to 10 substances) Correspondence Material Phosphor bronze / tin plating
- Mitsubishi Electric Output Expansion BlockInput / output expansion that receives power from the basic / expansion unit. A connection cable is included.Output Specifications 0.1A / point Mass (kg) 0.2 Outer dimensions, Width W x Height H x Depth D (mm) 26.2×90×87 Number of Input / Output Points (Points) 32 points Number of Outputs 32 points Applicable sequencer FX1NC、FX2NC、FX3UC、FX3GC Power supply specifications Powered from the basic unit Output Type Transistor outputfrom S$299.90Min. 164 days
- Ubon DIN rail pushbutton mounting bracket DHPB seriesBy adding a push button mounting bracket to the DHNF (noise filter mounting bracket), Φ22, 25, and 30 switches can be mounted on the DIN rail.Material SpC 1.6t trivalent chromate plating
- SUMIKO TEC CL07 waterproof connector contactMaterial Brass RoHS directive (corresponding to 10 substances) Correspondence
- Mitsubishi Electric FX3S Series Basic UnitOperating Temperature (℃) 0~55 Series FX3S
- Mitsubishi Electric Input expansion blockThis is an expansion device that receives power from the basic unit or expansion unit.Connection shape Connector terminal block Power supply specifications DC24V Input Specifications DC24V sink input 5mA Applicable sequencer FX1NC、FX2NC、FX3UC、FX3GCfrom S$149.90Min. 124 days
- Mitsubishi Electric IEC 35mm Rail (DIN Rail) Mounting AdapterNumber of poles (P) 2、3from S$4.89Min. 2 days
- Ubon DIN rail snap switch / volume mounting bracket DHSW seriesIt is a metal fitting that attaches the snap switch, toggle switch, and volume to the DIN rail.Specification Φ6.5mmfrom S$15.99Min. 2 days
- SUMIKO TEC CL07 Waterproof Connector Waterproof PackingRoHS directive (corresponding to 10 substances) Correspondence Material Silicon rubber
- JAE (Japan Aviation Electronics) Rubber BushingWhen the cables are bundled with the cable clamp (N / MS3057 type), if it cannot be clamped completely, it is an accessory to be installed and used.Insulation Resistance (MΩ) 5000 Connector Shape Rubber bushing Material Synthetic rubber (dark green)
- Mitsubishi Electric PLC + MELSEC-Q series + power supply unitA power supply unit that can be used with an AC100-240V power supply. It has a built-in DC24V power supply that can be used for external loads.Base Mounting Position Q series power supply unit mounting slotfrom S$299.90Min. 2 days
- TAJIMI ELECTRONICS TXA seriesConnection Type 3-point bayonet type Type Plug
- Mitsubishi Electric FX5UC Series CPU UnitThe MELSEC iQ-F series is equipped with a CPU capable of high-speed processing with an instruction calculation speed (LD instruction) of 34 ns. In addition, structured programs, execution of multiple programs, ST language, FB, etc. are supported. When using remote I / O (CC-Link, AnyWireASLINK an... Read MoreInput Voltage (V) (Signal) DC24V ++ 20%, -15% Operation Ambient Temperature (℃) -20-55, Frozen Nakiko Number of Input / Output Points (Points) 256 points or less Operating Ambient Humidity (% RH) 5 to 95 (no condensation) Power capacity (mA) 720(DC5V)、500(DC24V) Type DC power supply + DC input Power Supply Voltage (V) DC24 In / Out control method Refresh method Type of Control Stored program iterationfrom S$649.90Min. 184 days
- SWALLOW ELECTRIC Single-phase / three-phase transformer indoor case BK series*Delivery to private residences is not possible.Specification Indoor use case Paint Color Munsell 5Y7 / 1
- SANWA SUPPLY terminator50Ω terminating resistor for 10BASE2 cable.Terminating resistor 50Ω Connector BNC male Dimension (mm) W14.5×D25.3×H14.5from S$12.99Min. 2 days
- Mitsubishi Electric FX3UC-LT Series Basic UnitCompact size 3rd generation microsequencer. Wiring saving with connector input / output format. The built-in functions such as the industry's highest level of high-speed processing and positioning have been greatly enhanced. Control scale: 32 to 384 (including CC-Link I / O) points (basic uni... Read MoreOutput Specifications 0.1-0.3A / 1 point Number of Outputs 16 points Number of Input Points 16 points Power capacity (mA) 350(DC5V) Outer dimensions, Width W x Height H x Depth D (mm) 55×90×87 Mass (kg) About 0.25 Program Memory Built-in 64000 step RAM (battery backup) Power Supply DC24V Input Specifications DC24V sink input 5-7mA Series FX3UC Output Format Transistor sinkfrom S$649.90Min. 124 days
- OHM ELECTRIC Rubber bush (standard type)The compatible wire diameter can be changed by replacing the rubber bush.from S$9.49Min. 2 days
- Mitsubishi Electric Waterproof Connector Type Input Unit AJ65FBTA SeriesResponse Time 1.5ms Type Thin waterproof typefrom S$589.90Min. 104 days
- JAE (Japan Aviation Electronics) N / MS Series Round Connector for Panel-to-Wire Relay Connection Plastic Dust CapA low-cost plastic dust cap used to prevent foreign matter from getting inside the connector and damaging the threads. There are two types, one for the mating part of the connector and the other for the wiring part.
- Mitsubishi Electric Input / Output Expansion UnitInput / output expansion with built-in power supply. It is used when adding inputs and outputs at the same time. A connection cable is included.Unit Type I / O expansion unitfrom S$359.90Min. 2 days
- Diatrend Mitsubishi PLC compatible interface converter cableMitsubishi sequencer (D-SUB25P) compatible RS-422 / USB converter (3m) PC side: USBCurrent Consumption (mA) (Maximum) USB / 50, RS-422 / 60 Storage Temperature Range (℃) -20~60 Operation Ambient Temperature (℃) 0~45 Ambient Humidity to Use 10-80% RH (no condensation) Storage Humidity Range 10-80% RH (no condensation) USB Cable (m) 3 Power Input (V) DC5 Mass (g) Main unit / 40, USB cable / 150 (3m) Power Supply Supplied from bus power and FA equipment Supported OS Windows 10/8.1/8/7/Vista/XP communication speed ~115.2kbpsfrom S$599.90Min. 2 days
- Hakko Electronics/Fuji Electric Drawing Software for v SeriesSupported OS Windows10from S$279.90Min. 2 days
Filter by categories