An RS-422 / USB converter for connecting an FX series sequencer to a general-purpose computer equipped with USB.
The device driver has been changed from [CD-ROM format] to [Download format on the manufacturer's HP] due to a specification change. Please note that it will be a transition due to... Read More
Current Consumption (mA) 120 or less Included Accessories Device driver (CD-ROM) Power Supply Voltage (V) RS-422 side: DC5V / USB side: DC5V
Occupied In / Out points (Default) 16 points Mass (kg) 0.07 Dimensions, H x W x D (mm) 98×27.4×90 Type Blank cover RoHS directive (corresponding to 10 substances) Correspondence
The MELSEC iQ-F series is equipped with a CPU capable of high-speed processing with an instruction calculation speed (LD instruction) of 34 ns. In addition, structured programs, execution of multiple programs, ST language, FB, etc. are supported. When using remote I / O (CC-Link, AnyWireASLINK an... Read More
Input Voltage (V) (Signal) DC24V ++ 20%, -15% Operation Ambient Temperature (℃) -20-55, Frozen Nakiko Number of Input / Output Points (Points) 256 points or less Operating Ambient Humidity (% RH) 5 to 95 (no condensation) Power capacity (mA) 720(DC5V)、500(DC24V) Type DC power supply + DC input Power Supply Voltage (V) DC24 In / Out control method Refresh method Type of Control Stored program iteration
Compact size 3rd generation microsequencer. Wiring saving with connector input / output format. The built-in functions such as the industry's highest level of high-speed processing and positioning have been greatly enhanced. Control scale: 32 to 384 (including CC-Link I / O) points (basic uni... Read More
Output Specifications 0.1-0.3A / 1 point Number of Outputs 16 points Number of Input Points 16 points Power capacity (mA) 350(DC5V) Outer dimensions, Width W x Height H x Depth D (mm) 55×90×87 Mass (kg) About 0.25 Program Memory Built-in 64000 step RAM (battery backup) Power Supply DC24V Input Specifications DC24V sink input 5-7mA Series FX3UC Output Format Transistor sink
A low-cost plastic dust cap used to prevent foreign matter from getting inside the connector and damaging the threads. There are two types, one for the mating part of the connector and the other for the wiring part.
Mitsubishi sequencer (D-SUB25P) compatible RS-422 / USB converter (3m) PC side: USB
Current Consumption (mA) (Maximum) USB / 50, RS-422 / 60 Storage Temperature Range (℃) -20~60 Operation Ambient Temperature (℃) 0~45 Ambient Humidity to Use 10-80% RH (no condensation) Storage Humidity Range 10-80% RH (no condensation) USB Cable (m) 3 Power Input (V) DC5 Mass (g) Main unit / 40, USB cable / 150 (3m) Power Supply Supplied from bus power and FA equipment Supported OS Windows 10/8.1/8/7/Vista/XP communication speed ~115.2kbps
The communication function board can be built into the sequencer. Communication functions can be added at low cost.
Communication Protocol Half duplex bidirectional Occupied In / Out points No I / O occupation Display LED RD、SD Type of Connection RJ45 connector Transmission Distance (m) Up to 50 (non-insulated)