PLC Extension Units
- Mitsubishi Electric Output Expansion BlockInput / output expansion that receives power from the basic / expansion unit. A connection cable is included.Output Specifications 0.1A / point Mass (kg) 0.2 Outer dimensions, Width W x Height H x Depth D (mm) 26.2×90×87 Number of Input / Output Points (Points) 32 points Number of Outputs 32 points Applicable sequencer FX1NC、FX2NC、FX3UC、FX3GC Power supply specifications Powered from the basic unit Output Type Transistor outputfrom S$299.90Min. 164 days
- OMRON Programmable controller I / O expansion cable for SYSMACCable Length (m) 2from S$179.90Min. 104 days
- Fuji Electric CPU moduleNumber of occupied slots 1 Number of POUs per project 2000 (including POU in library) Mass (g) About 220 Current Consumption (mA) Internal (24 VDC): 200 or lessfrom S$2,999.00Min. 153 days
- Fuji Electric 2-axis pulse train composite positioning module (differential output)Maximum position data 2 32 -1 pulse / 1 command Number of control axes 2 axes Mass (g) About 180 Position control Open loop controlfrom S$1,799.00Min. 48 days
- Fuji Electric With area code setting switch Live line detachable standard basefrom S$649.90Min. 33 days
- Fuji Electric 4-axis high-speed pulse train positioning module (differential output)Control Function 1 type (pulse generation mode) Maximum position data 2 32 -1 pulse / 1 command Number of control axes 4 axes Mass (g) About 190 Position control Open loop controlfrom S$2,599.00Min. 48 days
- Mitsubishi Electric Input / output expansion blockMass (kg) 0.13 Number of Outputs 32 points Input Specifications 32 points, 24 VDC, sink input 5 mA Outer dimensions, Width W x Height H x Depth D (mm) 34.2×90×87 Number of Input / Output Points (Points) 64 Power supply specifications DC24V Models that can be expanded FX1NC、FX2NC、FX3UC Output Type Transistor (sink) outputfrom S$489.90Min. 164 days
- Fuji Electric Standard I / O moduleNumber of Input Points 16 points Common connection (point) 16×1 Rated Current (mA) 7 Input Format AC input Current Consumption (mA) Internal (DC24V): 40 or less Status display LED display Type of Insulation Photocoupler insulation External connection Terminal blockfrom S$329.90Min. 10 days
- OMRON YSMAC board (with CompoBus / S master) C200 PC-ISA □ 3-SRMNumber of Input Points 128 pointsDiscontinued