Safety Controllers
Other Related Pages
- OMRON Safety Relay Unit G9SAIt has become smaller and the series has been enhanced. With a width of 45 mm, we have a lineup of 3-pole, 5-pole, 3-pole + off-delay 2-pole, 2-hand controllers. We also have a lineup of 17.5 mm wide 3-pole and off-delay 3-pole expansion units. The expansion unit can be connected with a single to... Read MoreSeries G9SA
- OMRON Flexible Safety Unit G9SXFlexible expansion of input / output with the logical connection function. Partial control and total control can be constructed. Adoption of semiconductor output (excluding expansion unit). Failure diagnosis is possible with detailed LED display. IEC / EN61508 (SIL3), EN954-1 (Cat.4) and ISO13849... Read MoreAllowable Voltage Fluctuation -15% to + 10% of power supply voltage Load Current (A) 0.1 or less Ambient Humidity (% RH) 25-85 (when used) Shock Resistance (Destruction) 300m/s2 Rated Voltage (V) DC24 Auxiliary Output PNP transistor outputfrom S$779.90Min. 124 days
- OMRON Safety relay unit G9SBUltra-thin safety relay unit with a width of 17.5 mm, available in 2 and 3 poles. In addition, the width is 22.5 mm and 3 poles are also available. Obtained European EN standard and TUV certification. DIN rail can be attached.Tightening strength (N.m) (Terminal) 0.5 Operation Ambient Temperature (℃) -25 to +55 (no icing) Response Time 10 ms or less Contact Resistance (mΩ) 100 Insulation Resistance (MΩ) 100 or more (DC500V mega) Shock Resistance (Destruction) 1002 Operating Time (ms) 30 or less Ambient Humidity to Use 35~85%RH Function emergency stopfrom S$299.90Min. 6 days
- OMRON Safety I / O terminal DST1 seriesSafety distributed terminal product group that realizes wiring saving A lineup of 4 formats according to the type of I / O and the score. The safety system can be monitored from the standard controller via the network. EN954-1 (Cat.4), ISO13849-1 (PLe) and IEC61508 SIL3 certified products. The DS... Read MoreStorage Temperature (℃) -40~+70 Ambient Humidity to Use 10 to 95% (non-condensing) Vibration Resistance (Hz) 10~57:0.35mm、57~150:50m/s2 Shock Resistance (m/s2) 150:11ms Mass (g) 420 or less Type of Terminal Fitting DIN rail mounting (DIN 35mm) Noise Resistance IEC61131-2 compliant Protection Class IP20 Specification Overvoltage category IIfrom S$1,499.00Min. 124 days
- Schneider Electric Safety relay unit XPS-ACXPS-AC is a safety relay unit for monitoring emergency stop circuits and complies with EN / ISO 13850 and EN 60204-1 standards. It also meets the safety requirements for electrically monitoring switches on protective devices that comply with the EN1088 / ISO14119 standard. It has three safety out... Read MoreTerminal Fixed typefrom S$249.90Min. 112 days
- OMRON Safety controller G9SPAchieve safety control with simple programming Stand-alone safety controller G9SP series is available in 3 types with different safety input / output points. Up to 2 expansion I / O units of 4 types can be added for standard control. Safety system monitoring is possible via Ethernet and serial co... Read Morefrom S$1,299.00Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain SF2B / SF4B dedicated control unitfrom S$389.90Min. 123 days
- Panasonic Light CurtainsSafety light curtains can be selected from 3 types, standard and robust, according to the site of use. Global support for the safety of press machines and shears (paper cutting machines). Response time is unified to 14 ms for all models, making safety calculations easy. Easy to use due to improve... Read MoreStandard UL/C-UL 、CE 、TUV 、Korean S Mark 、GBfrom S$979.90Min. 4 days
- Phoenix Contact Safety controller (PSRmodular)Gateway for PROFIBUS (Push-in type)Model Number 1105100 RoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (screw type, 8 safety inputs, 2 safety outputs)Model Number 1105522 RoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Base module (screw type, 8 safety inputs, 4 safety outputs, for large scale applications)Model Number 1104974 RoHS directive (corresponding to 10 substances) Correspondencefrom S$679.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)TBUS extension module (screw type, 2 channels)Model Number 1105097 RoHS directive (corresponding to 10 substances) Correspondencefrom S$439.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Extension module (Push-in, for motion proximity switches)Model Number 1104988 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (screw type, for motion HTL x 2)Model Number 1105016 RoHS directive (corresponding to 10 substances) Correspondencefrom S$699.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (screw type, 8 non-safe outputs)Model Number 1105132 RoHS directive (corresponding to 10 substances) Correspondencefrom S$459.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Extension module (Push-in type, for motion SIN/COS)Model Number 1105012 RoHS directive (corresponding to 10 substances) Correspondencefrom S$959.90Min. 83 days
- Phoenix Contact IP20 specification Modular type (AXIO SE)Base module 4 slotsModel Number 1088135 RoHS directive (corresponding to 10 substances) Correspondencefrom S$129.90Min. 83 days
- Schneider Electric Safety relay unit XPS-MPWith 15 programmed safety features, it can be applied to most safety applications up to Category 4 according to the EN 954-1 standard. 6 circuits of safety output (3 circuits per function) and 3 semiconductor signal outputs are incorporated for signal transmission to PLC.Power Supply Voltage (V) DC24 Terminal Fixed typefrom S$869.90Min. 5 days
- Panasonic Compact light curtain"Small", "lightweight" and "high functionality" in one. New concept "Compact Safety Light Curtain" Just fits the aluminum frame! Small size that maximizes the frontage Adopts a unique double structure Maximum detection width 1,943.4 mm Weight reduction of 4... Read MoreStandard UL 、CE 、CSA 、TUV 、Korean S Mark Detection Distance (m) 0.3~7from S$2,599.00Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Light curtain Handy controllerfrom S$249.90Min. 123 days
- OMRON Control equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 12 days
- OMRON System equipmentRoHS directive (corresponding to 10 substances) Correspondencefrom S$279.90Min. 4 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (Push-in type, 4 safety relay outputs)Model Number 1104983 RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)TBUS extension module (screw type, 1 channel)Model Number 1105095 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (Push-in type, 8 non-safe outputs)Model Number 1105133 RoHS directive (corresponding to 10 substances) Correspondencefrom S$459.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (screw type, 4 safety outputs)RoHS directive (corresponding to 10 substances) Correspondencefrom S$559.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (Push-in type, motion SIN/COS x 2)Model Number 1105093 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,099.00Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (screw type, 8 safety inputs, 4 safety outputs)Model Number 1104890 RoHS directive (corresponding to 10 substances) Correspondencefrom S$569.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Base module (screw type, 8 safety inputs, 2 safety outputs)Model Number 1104981 RoHS directive (corresponding to 10 substances) Correspondencefrom S$589.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Extension module (screw type, for motion HTL)Model Number 1105009 RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)TBUS extension module (Push-in type, 1 channel)Model Number 1105096 RoHS directive (corresponding to 10 substances) Correspondencefrom S$379.90Min. 83 days
- Phoenix Contact Safety controller (PSRmodular)Expansion module (Push-in type, for motion HTL x 2)Model Number 1105017 RoHS directive (corresponding to 10 substances) Correspondencefrom S$699.90Min. 83 days
- Phoenix Contact IP20 specification Modular type (AXIO SE)Base module 6 slotsModel Number 1088136 RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 83 days