Counters
Other Related Pages
- OMRON Compact Total Counter H7EC-NA small economy counter with improved visibility and ease of use. A large display with a character height of 8.6 mm has been achieved. The counter can count up to 8 digits. Adopting a key protect switch prevents erroneous operation of the reset key. Front part NEMA4 compatible. The main body can ... Read More
- OMRON Preset Counter / Tachometer H7CX-A -NEasy to see (character height 12 mm, wide viewing angle. High brightness, clear confirmation even in bright places) Achieves shorter body (contributes to thinner board)Mass (g) 130 (main unit only) Ambient Humidity to Use 25~85% Sensor Waiting Time (ms) 290 or less Electrostatic Discharge Immunity (kV) 8 (malfunction), 15 (destruction) Case Color Black (Munsell N1.5) Type Standard Count mode Second
- OMRON Compact Time Counter H7ET-NA small economy counter with improved visibility and ease of use. A large display with a character height of 8.6 mm has been achieved. A series of backlit types that emphasize visibility. The key protect switch prevents the reset key from being operated. In addition to the conventional light gray... Read MoreCurrent consumption -
- JTEKT Electronics (former Koyo Electronics Industries) Addition / Subtraction Type One-stage Preset Counter KCV SeriesDIN48×48 compact body with easy-to-read large 2-color LED display and preset counter with extensive functions. By setting the forecast output value, you can set two levels of output: forecast output and preset output.Scale (Prescale) 0.001 to 99.999 Power for Sensor - Operation Ambient Temperature (℃) -10~+50 Storage Temperature (℃) -20 to +70 (but do not freeze) Counting Range -99999~999999 Setting Range 0~999999 Pattern Setting 1-stage setting / with forecast output Output Time 10 to 9990 ms (every 10 ms) Number of Digits 6 digits Character Height (mm) 7 Mass (g) About 110 Power Consumption About 4W Rated Power Supply Voltage DC12~24V Protection Class IP65 (front panel only) Input Voltage (V) L/0~3、H/7~30 Output Mode One shot / hold / match mode Type preset
- Line Seiki Compact Electromagnetic Total CounterA lightweight, low-priced economy electromagnetic counter with a simple mechanism that significantly reduces the number of parts compared to conventional products. For general industrial use such as machine tools, textile machines, printing machines, packaging machines, food processing machines, ... Read MoreAllowable Voltage Fluctuation -15~+10%
- OMRON Total counter / time counter H7GPBy adopting a negative type LCD with a character height of 8.5 mm and a red LED backlight, high visibility equivalent to that of an LED is achieved with low power consumption. IP66 oil resistant type, NEMA4 is realized by integrating the front part and case part and oil resistant parts material. ... Read MoreType of Connection (External) Screw terminal Storage Temperature Range (℃) -25 to 65 (no condensation or icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Shock Resistance (Malfunction) (m/s2) 1963 Axis each direction 3 times each Shock Resistance (m/s2) 294 3 axes each direction 3 times each Ambient Humidity to Use 35~85% Outer dimensions, Width W x Height H x Depth D (mm) 48×24×80 Number of Digits 6 Character Height (mm) 8.5 Operating Voltage Range 85 to 110% of rated power supply voltage Mass (g) About 75 Type of Terminal Fitting Embedded mounting Return Function External reset, manual reset Case Color Grace smoke
- JTEKT Electronics (former Koyo Electronics Industries) Additive Single-Stage Preset Green Counter KCX SeriesThe number display and input / output display are easy-to-read green display. (Displayed numbers are green LED, character height 8 mm) Equipped with a dustproof cover as standard equipment. The setting device can be operated from the top of the dustproof cover. The front outer shape is a small si... Read MoreNumber of Circuits (Contact output) Transfer 1 circuit (1c) Output Current (mA) (Source) 2.5 / (Sink) 8.0 Storage Temperature (℃) -20~+55 Output resistance 1.2kΩ (no-load voltage 12V) Noise Resistance 1μs width square wave pulse 1kV Insulation Resistance (MΩ) 20 or more (DC500V) Output withstand voltage (V) 45 Mass (g) 500 Contact Capacity AC250V2A Power Supply Voltage (V) AC90~132/180~264(50/60Hz) Power for Sensor DC12V±2V 50mA
- OMRON Total counter / time counter H7HPDIN 72 x 36 size total counter / time counter that realizes IP66G water resistance and oil resistance when it is easy to see. The character height is a 6-digit type and realizes a large display of 15 mm. By adopting a negative type LCD and a red LED backlight, high visibility equivalent to that o... Read MoreOperation Ambient Temperature (℃) -10~+55 (no freezing) Storage Temperature Range (℃) -25~+65 (no freezing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Maximum Counting Speed 30Hz, 5kHz (switching by DIP switch) Ambient Humidity to Use 35~85% Outer dimensions, Width W x Height H x Depth D (mm) 72 x 36 x 66 (length under neck) Operating Voltage Range 85 to 110% of rated power supply voltage Type of Terminal Fitting Embedded mounting Return Function External reset, manual reset Type of Connection External: Screw terminal
- Line Seiki Electromagnetic Preset Counter MAA preset electromagnetic counter that pursues a simple mechanism and achieves high quality and low price. Comes with a reset button guard and dustproof cover to prevent inadvertent 0 reset. For production counting management of general industrial equipment such as machine tools, textile machines,... Read MoreMaximum Measuring Speed 10Hz Allowable Voltage Fluctuation ±10%
- Panasonic Total Electronic Counter Standard Type (Panel Mounting / One-touch Mounting Type)7-segment LCD display with a character height of 8.7 mm (8 digits). Counting speed (30Hz / 2kHz) can be selected with the changeover switch. Environmentally friendly, battery replacement is possible. Uses a finger protection structure (screw terminal) for safety. * When attaching to a panel with ... Read MoreInput Impedance (Ω) (Count reset) Approx.4.7k Maximum Counting Speed 30Hz / 2kHz (switched by switch) Display 7 segment LCD Battery Life 7 years (at 25 ° C) Number of Digits 8 Character Height (mm) 8.7 Part No. AEL3621B Power Supply Built-in battery Type of Sign One touch Input Method Voltage (DC4.5-30V) Backlight With (green / red) Specification With front reset button
- Line Seiki Electromagnetic counter (reset range) 6 digitsAdditive total counter. Comes with a reset. Panel mounting clip spring specifications. Counting the number of products produced.Operating Temperature Range (℃) -5 to +40 (no freezing) 2018 Trusco page 1 1826 Maximum Counting Speed 10Hz Mass (g) 120 Character Display Size 4.0×2.4mm Number of Display Characters 6 Operating Humidity Range 85% RH or less (no condensation) Counting Method Addition Letter Color Black and white letters Type of Connection Lead Type of Sign Panel (clip) / Front (screw) Type of Resetting Push button typefrom S$58.99Min. 2 days
- Line Seiki Electromagnetic Total CounterAn electromagnetic counter that has a large display number, is easy to see, and has a robust mechanism that is resistant to vibration and shock. For production counting management of general industrial equipment such as machine tools, textile machines, printing machines, packaging machines, food ... Read MoreMaximum Counting Speed 15Hz Frequency (Hz) 50/60 shared Main Unit Dimensions, Width W x Depth D x Height H (mm) 90×50×93.5 Type of Connection For both solder terminals and lead wires Type of Resetting Manual reset pushbutton Type of Sign Panel mounting screwsfrom S$169.90Min. 2 days
- Panasonic Counter AEL3The preset function is condensed to half size (24 x 48 mm) !! Lights or blinks when counting up * Options (mounting frame, rubber packing) are not included in the main body.from S$3.79Min. 6 days
- OMRON Small digital tachometer H7ER-NShock Resistance (Malfunction) (m/s2) 200 (6 directions 3 times each) Ambient Humidity to Use 25~85% Shock Resistance (m/s2) 300 (6 directions 3 times each) Character Height (mm) 8.6 Type of Operation Addition Type Digital tachometer Type of Sign Embedded mounting Electrostatic Discharge Immunity (kV) ± 8 (malfunction)from S$129.90Min. 6 days
- JTEKT Electronics (former Koyo Electronics Industries) Additive Two-stage Preset Green Counter KCX SeriesA 3- to 6-digit 2-stage preset electronic counter that uses a bright and easy-to-read green color for displaying numbers. It is an electronic counter that has abundant functions in a small body, such as thorough dustproof measures and power failure measures.Output Current (mA) (Source) 2.5, (Sink) 8 Storage Temperature (℃) -20~+55 Mass (kg) 0.5 Number of Circuits 1 make (1c) Output resistance 1.2kΩ (no load voltage / 12V) Insulation Resistance (MΩ) 20 or more (DC500V) Output withstand voltage (V) 45 Output Time 50ms~1s Input resistance 6kΩ Contact Capacity AC250V 2A Power for Sensor DC12V ± 2V 50mA Ripple 5% (rms) or less Input Voltage (V) L/0~2、H/4.5~30
- Line Seiki Self power total counter resetIt is a large LCD display. (6 digits: 10.6 x 4.8 mm) Dust-proof and drip-proof structure. (Front panel IP54) CE mark (EMC) acquisition. It has a built-in 3.6V lithium battery. (Battery life 7 years, replaceable) Production control display during machining. The number of machine operations is meas... Read More2018 Trusco page 1 1826 Mass (g) 60from S$79.99Min. 2 days
- Line Seiki Self Power Hour MeterSelf-powered type hour meter. Installation is easy because no power supply is required. Monitoring of machine operating time, etc.Operation Ambient Temperature (℃) -10 to +55 (no icing) Panel cut dimensions (mm) 50×25 Mass (g) 60 (including battery) Battery Life 7 years (replaceable) RoHS directive (corresponding to 10 substances) Correspondence Wiring Connection Screw terminalfrom S$109.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) LC4H-L electronic counterRoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 14 days
- Line Seiki Electromagnetic counter (reset range) 4 digitsAdditive total counter. Comes with a reset. Panel mounting clip spring specifications. Counting the number of products produced.2018 Trusco page 1 1826 Mass (g) 100from S$37.99Min. 2 days
- Line Seiki Electromagnetic total counterAn electromagnetic counter that has a large display number, is easy to see, and has a robust mechanism that is resistant to vibration and shock. For production counting management of general industrial equipment such as machine tools, textile machines, printing machines, packaging machines, food ... Read MoreMaximum Measuring Speed 15Hz Reset Manual reset push button Allowable Voltage Fluctuation ±10%from S$199.90Min. 5 days
- Line Seiki Self-powered second meterSelf-powered second meter. Installation is easy because no power supply is required. Monitoring of machine operating time, etc.Operation Ambient Temperature (℃) -10 to +55 (no icing) Panel cut dimensions (mm) 50×25 Mass (g) 60 (including battery) Battery Life 7 years (replaceable) RoHS directive (corresponding to 10 substances) Correspondence Wiring Connection Screw terminalfrom S$109.90Min. 46 days
- JTEKT Electronics (former Koyo Electronics Industries) Additive Type Total Green Counter KCX-T SeriesA bright and easy-to-read green color is used for the number display. A total counter with a wide voltage range and abundant functions that makes it even easier to use. * Mounting socket is sold separately.Insulation Resistance (MΩ) 20 or more (DC500V) Power Supply Voltage AC90~132V/AC180~264V 50/60Hz 5VA Mass (kg) About 0.5 Power for Sensor DC12V ± 2V 50mA Ripple 5% rms or less Input Voltage (V) L/0~2、H/4.5~30from S$639.90Min. 94 days
- Line Seiki Medium display total counterThe display uses a high-brightness red LED and is a total counter that allows you to check numbers from a distance of 20m. The number of production is displayed in real time to raise employees' awareness of work efficiency.Power Input (V) 100~240 -15%、+10% 50/60Hz Character Display Size 6 digit red LED 56.8 × 32.4mm Operation Ambient Temperature (℃) -10 to +50 (no icing) Mass (kg) 1.5 Trusco Part No. 751-7327from S$959.90Min. 2 days
- Panasonic KC2S eco-count meter (energization counter)Useless electricity watch number !! Ideal for equipment and machine maintenance.Counting Range 0~99999999 Mass (g) 110 (including dedicated CT) Type of Display 7 segment LCD Battery Life 7 years (at 25 ° C) Digit Number of Display 8 Reset Front Set Contents Main unit, dedicated CT, relay cable Type of Sign One-touch mountingfrom S$119.90Min. 7 days
- Line Seiki Preset counter with communication functionAdopting 7-segment LED, visibility is outstanding. Multi-function: Equipped with prescale, tachometer, key protect, batch counter, total counter, decimal point position specification, and write function. Comes with an RS-485 serial interface. For sequence control of machine tools, winders, automa... Read MoreCounting Range -99999~+999999 Mass (g) 280 Counting speed 30Hz / 8kHz switch Width (mm) 72 Height (mm) 72 Length (mm) 77 Operating Voltage (V) AC100~240 Input Method Contact / Open collector / Voltage input Set Contents Mounting clamp, instruction manual Output Mode One shot / overrun Type of Terminal Fitting Panel cut 68 × 68 Output Format Relay output (C contact) Type of Terminal Screw terminalfrom S$869.90Min. 2 days
- JTEKT Electronics (former Koyo Electronics Industries) Electronic Counter KCM50 / 51 Seriesfrom S$1,399.00Min. 124 days
- Line Seiki Large display total counterThe display uses a high-brightness red LED with a character height of 101 mm, making it a highly visible total counter. The number of production is displayed in real time to raise employees' awareness of work efficiency.Trusco Part No. 751-7343 Mass (kg) 3 Character Display Size 6 digit red LED 101.6 × 60.0mm Power Input (V) 100~240 -15%、+10% 50/60Hz Operation Ambient Temperature (℃) -10 to +50 (no icing)
- Line Seiki Medium Display Total Counters / IndicatorThe display uses a high-brightness red LED, and you can check the numbers from a distance of 20m. Total counter / indicator switching type. When the counter is set, the production number is displayed in real time, and when the display is set, the production target number is displayed by the BCD i... Read MoreTrusco Part No. 751-7335 Character Display Size 6 digit red LED 56.8 × 32.4mm Power Input (V) 100~240 -15%、+10% 50/60Hz Mass (kg) 1.5 Operation Ambient Temperature (℃) -10 to +50 (no icing)from S$979.90Min. 2 days
- Line Seiki Electronic total counterElectronic addition 4-digit total counterPower Supply Voltage (V) AC100/200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$639.90Min. 5 days
- Line Seiki Large display total counter / indicatorThe display uses a high-brightness red LED with a character height of 101 mm, which is extremely visible. Total counter / indicator switching type. When the counter is set, the production number is displayed in real time, and when the display is set, the production target number is displayed by t... Read MoreMass (kg) 3 Character Display Size 6 digit red LED 101.6 × 60.0mm Power Input (V) 100~240 -15%、+10% 50/60Hz Operation Ambient Temperature (℃) -10 to +50 (no icing) Trusco Part No. 751-7351
- Panasonic LC4H electronic counterBright, easy-to-read display Easy to use Easy operation Short body of 70.1 mm (pin type) and 64.5 mm (screw type) under the neck .Compatible with IP66 environmental resistance Standardized screw tightening terminal type and pin type Panel cover can be replaced Display is available in 4-digit type... Read MoreStandard UL/C-UL 、CE Specification With front resetfrom S$199.90Min. 7 days
- Line Seiki Compact electromagnetic total counterA lightweight, low-priced economy electromagnetic counter with a simple mechanism that significantly reduces the number of parts compared to conventional products. For general industrial use such as machine tools, textile machines, printing machines, packaging machines, food processing machines, ... Read MoreAllowable Voltage Fluctuation -15~+10% Maximum Measuring Speed 10Hz RoHS directive (corresponding to 10 substances) Correspondence Reset Manual reset push button Type of Sign Panel mounting clip spring typefrom S$1,099.00Min. 5 days
- Line Seiki Electromagnetic total counter (10 units / lot)A compact, lightweight, low-priced total counter without a reset function. Used for managing the number of drives of office equipment, vending machines, printing machines, game machines, various leasing machines, etc.Maximum Measuring Speed 10Hz Reset No reset Allowable Voltage Fluctuation ±10%from S$679.90Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) LC4H electronic counterRoHS directive (corresponding to 10 substances) Correspondencefrom S$179.90Min. 64 days
- Line Seiki Preset Counter E48 SeriesThis is a counter (DIN 48 x 48 mm) that outputs an output signal with the set value.from S$379.90Min. 9 days
- SHIMPO (NIDEC-SHIMPO) Digital counter DT-601CGWith a new design of front drip-proof specification (equivalent to IP66), it is compatible with food and pharmaceutical lines. Free power supply of AC85-264V. DC12-24V type is also available. It supports various inputs and outputs and supports a wide range of measurement environments. RoHS direct... Read MoreSpecification 4-digit input digital switch RoHS directive (corresponding to 10 substances) Correspondencefrom S$899.90Min. 5 days
- Line Seiki Self power total counter Front resetIt is a large LCD display. (6 digits: 10.6 x 4.8 mm) Dust-proof and drip-proof structure. (Front panel IP54) CE mark (EMC) acquisition. It has a built-in 3.6V lithium battery. (Battery life 7 years, replaceable) Production control display during machining. The number of machine operations is meas... Read More2018 Trusco page 1 1826 Mass (g) 60from S$79.99Min. 3 days
- Panasonic Total electronic counter (P plate mounting type)7-segment LCD display with a character height of 8.7 mm (8 digits). Environmentally friendly, battery replacement is possible. Uses a finger protection structure (screw terminal) for safety. * AXS212811K is recommended as the compatible connection socket.Input Method No voltage Suitable Sockets 28-pin DIP terminal Character Height (mm) 8.7 Rated Voltage (V) (Operation) DC3 Number of Digits 8 Current Consumption (A) 30μ Max. (At reset input 250μ Max.) Allowable Voltage Range (V) (Operation) DC 2.7 to 3.3
- Panasonic LC4H electronic counterBright, easy-to-read display Easy to use Easy operation Short body of 70.1 mm (pin type) and 64.5 mm (screw type) under the neck Compatible with IP66 environmental resistance Standardized screw tightening terminal type and pin type Panel cover can be replaced Display is available in 4-digit type ... Read MoreStandard UL/C-UL 、CE Power failure response With compensationfrom S$199.90Min. 7 days