Digital Panel Meters
Other Related Pages
- OMRON Voltage / Current Panel Meter K3HB-XTwo-color green / red display switching that shows the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows the tendency of driving conditions. Expanded fo... Read Morefrom S$639.90Min. 6 days
- OMRON Scaling meter / meter relay K3MA-JAchieves high visibility with a negative LCD display with a 2-color LED (red / green) backlight. The input is a multi-range of DC voltage input and DC current input. Easy setting by front key operation. Equipped with an averaging processing function that suppresses flicker. Equipped with scaling,... Read Morefrom S$559.90Min. 3 days
- Watanabe Electric Digital panel meter for DC voltageType of Sign Board mountingfrom S$159.90Min. 2 days
- OMRON Temperature indicator / indicator alarm K3MA-LAchieves high visibility with a negative LCD display with 2-color LED (red / green) backlight. Wide range of resistance temperature detectors (2 types) and thermocouples (10 types). Easy setting by front key operation. Equipped with an averaging processing function that suppresses flicker. Equipp... Read MoreEvent input -from S$379.90Min. 3 days
- OMRON Rotation pulse meter K3HB-R50kHz high-speed pulse measurement Supports 6 types of measurement operations such as rotation / speed and ratio * The DC power supply type requires a control power capacity of approximately 1A per unit when the power is turned on. Be especially careful when using multiple units. * For BCD output... Read Morefrom S$879.90Min. 6 days
- OMRON Small digital panel meter K3GNSmall size of 48 (W) x 24 (H) x 83 (D) mm. The wiring section has an M3 screw terminal block structure for ease of wiring. Two-color display of green and red. The measurement display can be changed according to the comparison output operation. You can check the situation more easily even from a r... Read Morefrom S$399.90Min. 6 days
- OMRON Rotation / Speed / Flow Indicator / Indicator Alarm K3MA-FAchieves high visibility with a negative LCD display with a 2-color LED (red / green) backlightfrom S$539.90Min. 3 days
- Watanabe Electric Digital panel meter for DC voltage (single display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC voltage Input Voltage (V) ±700from S$339.90Min. 2 days
- OMRON Load cell mV meter K3HB-VAn indicator that supports load cell signal input and measures pressure, load, torque, weight, etc., and is ideal for pass / fail judgment of automatic machines and sorters. * The DC power supply type requires a control power capacity of approximately 1A per unit when the power is turned on. Be e... Read Morefrom S$779.90Min. 6 days
- Watanabe Electric Digital Panel Meter for Resistance MeasurementDigit Number of Display 4 digits Type of Input 4-wire resistance Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 8 days
- Autonics Panel Meter MT4W SeriesDigit Number of Display 4 digits Type of Sign Board mounting Power Supply Voltage (V) DC12-24from S$129.90Min. 13 days
- Watanabe Electric Digital panel meter for process signalsType of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 16 days
- Watanabe Electric Digital panel meter for DC voltage (multi display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC voltage Input Voltage (V) ±700from S$389.90Min. 8 days
- OMRON Temperature Panel Meter K3HB-HHigh-speed sampling of 50 times / s (20ms). Temperature input correction is a two-point correction that is easy to set. * A dedicated cable for BCD output is required for BCD output. * The DC power supply type requires a control power capacity of approximately 1A per unit when the power is turned... Read Morefrom S$769.90Min. 6 days
- NMB (Minebea) Digital conversion module CSD-892Suitable for high-speed weighing systems such as automatic scales and fillers with high-speed A / D sampling of 500 times / second and external output control. 24V DC power supply specification 35mm width DIN rail mounting Lighter and smaller!Digit Number of Display 5-digit Power Consumption (W) Approx.2.4 (Typical value at 24 V DC) Non-linearity 0.01 %F.S. Mass (kg) About 0.26 Input range -3.1 mV/V~3.1 mV/V Type of Sign Board mounting Operating Temperature Range (℃) -10~50 Display Range -99 999~99 999 Operating Humidity Range 85% RH or less (no condensation) Outer dimensions, Width W x Height H x Depth D (mm) 72 x 96 x 67.4 (excluding protrusions) Resolution A / D internal resolution: 24 bitsfrom S$1,199.00Min. 8 days
- Watanabe Electric Digital panel meter for resistance measurement (single display)Type of Input 2-wire or 4-wire resistance Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondencefrom S$359.90Min. 8 days
- Watanabe Electric Digital meter relayDigit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Power Supply Voltage (V) DC24±20% BCD output None Communication Output None Analog Output None CE-compatible product Yes External Control Function Yesfrom S$339.90Min. 12 days
- Watanabe Electric Digital panel meter for temperature measurement (single display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input Thermocouple / RTDfrom S$389.90Min. 8 days
- Autonics Pulse MeterType 3VDC As ONE Part Number 4-222-01 Digit Number of Display 5-digit Type of Sign Board mounting Type of Input pulsefrom S$79.99Min. 9 days
- Watanabe Electric Digital panel meter for DC current (input rating: less than 0.1A) (single display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC currentfrom S$339.90Min. 16 days
- Watanabe Electric Digital panel meter for AC voltage (true RMS value)Type of Input AC voltage Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 8 days
- Watanabe Electric Digital Panel Meter for Load CellDigit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input Load cell (350Ω)
- OMRON Integration / addition / subtraction pulse meter K3HB-CConverts the optimum count value to an arbitrary value when measuring rotary encoders and various ON / OFF pulse signals at high speed. * A dedicated cable for BCD output is required for BCD output.
- Watanabe Electric Digital panel meter for AC current (average value, input rating: 5A)Input Current (A) 0~5 Digit Number of Display 4 digits Type of Input AC current Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence BCD output None Comparison Output None Analog Output None Communication Output None External Control Function None CE-compatible product Yesfrom S$299.90Min. 8 days
- JTEKT Electronics (former Koyo Electronics Industries) With one-stage digital tachometer presetExpressing a large display that is easy to see in the small size of DIN48 □Responsiveness (Measurement input) 10Hz / 20kHz Ambient Temperature (℃) -10~50 Storage Temperature (℃) -20 to 70 (no freezing) Measuring Time 0.2/0.5/1.0/2.0s Measuring Range 10 to 999999rpm (when prescale is 1) Ambient Humidity (% RH) 35 to 85 (no condensation) Digit Number of Display 6 digits Output Mode Comparison output / hold output Protection Class IP65 (front panel only) Included Accessories Mounting frame Prescale M×10-n=10-9~999999 1≦M≦999999、0≦n≦9 Counting Method Period measurement method Measuring Item Rotation speed only Type of Input Voltage Input Voltage (V) ”L”0~3/”H”7~30from S$489.90Min. 214 days
- NMB (Minebea) Digital indicator for converter CSD-701BCompact size of 48 mm x 96 mm with peak hold function Up to 4 350 Ω strain gauge converters (load cells) can be connectedNon-linearity Display 0.05% FS, output 0.05% FS Mass (kg) About 0.3 Operating Humidity Range 85% RH or less (no condensation) Digit Number of Display 5-digit Type of Sign Board mounting Outer dimensions, Width W x Height H x Depth D (mm) 96 × 48 × 120 (excluding protrusions) Protection Class IP65 equivalent A/D Sampling Time 20 times / s Operating Temperature Range (℃) 0~50 Display Range -99 999~99 999from S$749.90Min. 32 days
- Watanabe Electric 2-wire process panel digital panel meterInput Current (A) 0.004~0.02 Digit Number of Display 3+1/2 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC current CE-compatible product Yesfrom S$199.90Min. 8 days
- Watanabe Electric Digital panel meter for process signal (single display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC voltage / DC current Input Current (A) ±0.02 Input Voltage (V) ±5from S$389.90Min. 8 days
- Watanabe Electric High performance digital panel meter (single display)Digit Number of Display 5-digit Power Supply Voltage (V) AC100~240±10% Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence BCD output None Communication Output None CE-compatible product Yesfrom S$339.90Min. 8 days
- Watanabe Electric Digital panel meter for temperature measurement (multi display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input Thermocouple / RTDfrom S$439.90Min. 8 days
- Watanabe Electric Digital tachometerDigit Number of Display 6 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence External Control Function None
- M-SYSTEM Digital panel meter4 1/2 digit display DC input digital panel meter. An averaging function that suppresses flicker of displayed values. Scaling function, forced zero, zero limit function. Maximum and minimum value display function. The front panel is IP66. Equipped as standard with an electric shock prevention term... Read MoreInput Current (A) 0.004~0.02 Digit Number of Display 4.5 Power Supply Voltage (V) AC100~240 Type of Sign Board mounting Type of Input DC current Display Color Redfrom S$259.90Min. 5 days
- Watanabe Electric Digital panel meter for DC current (input rating: 0.1A or more)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type of Input DC current Input Current (A) ±2from S$389.90Min. 8 days
- Watanabe Electric Digital panel meter for frequency / pulse measurement (single display)Digit Number of Display 4 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondencefrom S$339.90Min. 12 days
- Watanabe Electric Total panel counterDigit Number of Display 6 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Communication Output None BCD output None Comparison Output None Analog Output None Type of Input Voltage pulse External Control Function Yesfrom S$339.90Min. 8 days
- Watanabe Electric Digital panel meter for AC voltage (average value)Digit Number of Display 4 digits Type of Input AC voltage Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence External Control Function None Comparison Output None Analog Output None BCD output None Communication Output None CE-compatible product Yesfrom S$299.90Min. 8 days
- Watanabe Electric Digital panel meter for instantaneous and integrated measurementDigit Number of Display 6 digits Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence External Control Function Yesfrom S$779.90Min. 8 days
- Watanabe Electric Digital panel meter for AC current (true RMS value, input rating: 5A)Input Current (A) 0~5 Digit Number of Display 4+1/2 digits Type of Input AC current Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence External Control Function None Comparison Output None Analog Output None Communication Output Nonefrom S$599.90Min. 8 days