Cam Positioners
- OMRON Cam positioner H8PSThe popular small cam positioner with easy setting has greatly improved functions! Small size of DIN 96 x 96 mm. Supports a wide range of applications with high-speed operation of 1600r / min and high-precision setting of 0.5 °. Industry's first! Easy-to-read negative LCD display with backlig... Read MoreShock Resistance (m/s2) 300 3 axes each direction 3 times each Electrostatic Discharge Immunity (kV) 8 (malfunction), 15 (destruction) Mass (g) Approx. 300 (H8PS main unit) Response Time Output: 0.3 ms or less Safety Standard cULus(Listing):UL508/CSA C22.2 No.14from S$1,499.00Min. 6 days
- OMRON Cam positioner Cam output cableSuitable for 3F88L-160 / 162 Type Cam output cable (single connector)from S$39.99Min. 6 days
- OMRON Cam positioner body 3F88L-160 / 162Compact design contributes to space saving Cam output is possible according to the rotation angle with simple operation and setting. Supporting global response by acquiring UL / CSA and complying with EC directives Equipped with abundant functions that can be used in the field * When the speed in... Read MoreStorage Temperature Range (℃) -20~+75 Reproducibility (Degree) 0.2 Operation Ambient Temperature (℃) 0~+55 Mass (kg) 1 or less Ambient Humidity to Use 10 to 90% (no condensation) Outer Dimensions (mm) 110×100×82.5 Power Consumption 27VA or less Inrush Current (A) 40 / 10ms or less Power Supply Voltage (V) AC100~240 Allowable Voltage Range (V) AC85~264 Structure Built-in panel type Type of Terminal Fitting M4 screw (2 points) or DIN rail mounting Operation Environment No corrosive gasfrom S$1,299.00Min. 64 days
- OMRON Programmable controller α series cam positioner unitRotation Speed (Response resolver) Max.800r / min Control unit (Resolver resolution) 1 ° Mass (g) 350 Outer dimensions, Width W x Height H x Depth D (mm) 34.5×130×101 External Output Terminal 24P connector (Fujitsu FCN-360 series) Power supply (External) DC24V +10% /-15%, 2A or more Response Time Resolver / up to 200μs (5kHz) Number of banks Cam output data / 8 bank Current consumption (Internal) DC5V 0.3A or less Applicable Standard UL、CSADiscontinued
- OMRON Cam positioner Resolver cable for RS15 (with both connectors)Suitable for 3F88L-160 / 162Discontinued