Power Monitoring
Other Related Pages
- Mitsubishi Electric AC Voltmeter Square Instrument YS-NAV SeriesScale Plate (color) white Operating Temperature Range (℃) -5~50 (standard 23) Type of Current AC Material (Cover) Acrylic resin (antistatic treated) Included Accessories Mounting screw nut Operating Principle Movable iron piece Guideline None
- Mitsubishi Electric Insulation Cap for CW Type Low Voltage Current Transformerfrom S$1.19Min. 2 days
- Mitsubishi Electric Electronic Watt-Hour Meter M2PM SeriesDigitization / new function plus. M2PM series that can replace the induced type. Power consumption measurement * TEK is added to the end of the product number for those with certification.Type of Connection Surface type
- Mitsubishi Electric Low-Voltage Current Transformer for Instruments CW SeriesThe direction of the mounting foot can be changed by 90 °. A 600V vinyl wire can be used as the primary conductor. For general instrumentAccuracy Class 1 Overcurrent Intensity 40 times
- Mitsubishi Electric Instrument with Changeover Switch AC Voltmeter YR-UNAV SeriesScale (Maximum) 0-300V Scale Plate (color) white Operating Temperature Range (℃) -5~50 (standard 23) Power Consumption (VA) 1.2 Frequency (Hz) 50/60 shared Material (Cover) Acrylic resin (antistatic treated) Included Accessories Mounting screw nut Operating Principle Rectifying type
- OMRON Split Type Current Transformer (CT) for Small Energy SensorsSmall power sensor type KM20-B40 / -FLK dedicated CT * Cannot be used for products other than KM20-B40 / -FLK. * The type of dedicated current transformer (CT) used differs between the conventional product (type KM20-A **) and type KM20-B40. Since the current transformers (CT) are not compatible ... Read MoreInner Diameter (Φmm) (CT)37 Applicable Wire Diameter (Φmm) 35.5 or less Rated Frequency (Hz) 50/60 Rated Primary Current (A) 600 Mass (g) About 360 Secondary Current Rating (A) Dedicated output Output Terminal M3 screwfrom S$129.90Min. 6 days
- NKE General-purpose RenraIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN. For notification of sensor ON / OFF information. For equipment quality control. * Cannot be used for ... Read MoreNumber of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 1.6 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
- NKE Rera-kun for wireless LANIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It can be used by connecting to a wireless LAN. It is a palm-sized and space-saving design. For notification of sensor ON / OFF information. For equipment quality control. It cannot be used for life-thr... Read MoreNumber of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2.8 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 100 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
- Mitsubishi Electric Instrument with Changeover Switch AC Ammeter YR-UNAA SeriesScale Plate (color) white Operating Temperature Range (℃) -5~50 (standard 23) Mass (kg) 0.2 Power Consumption (VA) 1.5 Class (level) 2.5 Frequency (Hz) 50/60 shared Scale Length (mm) 70 Dimensions, Width x Length (mm) 82×99 Material (Cover) Acrylic resin (antistatic treated) Type YR-8UNAA Included Accessories Mounting screw nut Operating Principle Movable iron piece
- NKE Terminal block option for UNCM-RP11It is a terminal block option that connects to the input / output connector cable of UNCM-RP11.Ambient Temperature (℃) -20~+80 Tightening Torque (Nm) 0.6~0.9 Rated Carrying Current (A) 1 Compatible cable (mm2) 1.25(max.) Insulation Resistance (MΩ) 100 or more (DC500V mega) Rated Voltage (V) 125 Mass (g) 175 Relative Humidity 45~85% Withstand Voltage (V/min) AC500 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M3X6 (self-up screw) Connector Shape MIL connectorfrom S$129.90Min. 2 days
- Mitsubishi Electric Low Voltage Voltage Transformerlimit load(VA) 100 Mass (kg) 3.5 Frequency (Hz) 50/60 dual usefrom S$229.90Min. 124 days
- M-SYSTEM Digital panel meter 40 series 40DVVery economical large display digital panel meterPower Supply Voltage (V) 100~120 AC Digit Number of Display 4from S$159.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter KW4M-mounting framefrom S$8.99Min. 2 days
- Mitsubishi Electric AC Ammeter Wide Angle Meter LS-NAA SeriesOperating Principle Movable iron piece
- Panasonic Eco-dedicated through-type current sensorAmbient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Mass (g) About 205 Current (A) Rated primary side: 600 Flame Retardance UL94V-0 Through-hole Diameter (Φmm) Φ36from S$58.99Min. 7 days
- Mitsubishi Electric Electronic Indicator Multi-Indicator ME110SSR SeriesYou can measure and display the AC current, AC voltage, power, ineffective power, power factor, frequency, electric energy, ineffective power, and harmonic voltage / current of the circuit. With 4 analog circuits, 1 pulse and 1 alarm output function, which are ideal for power monitoring. With 4 a... Read MoreRated Voltage (V) 110/220 (however, 1P3W is 220V only) Rated Current (A) AC5from S$999.00Min. 104 days
- Panasonic (Panasonic Industrial Devices SUNX) KW4M Eco Power Meter DIN □ 48 Type MEWTOCOLSupports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read MoreAcceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Outer dimensions, Width W x Height H x Depth D (mm) 48×48×87.5 Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 Mass (g) About 130 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROMfrom S$329.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter KS1-signal converterfrom S$439.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Energy monitor CTIt is used when measuring the current of each circuit. Construction is easy with split CT.RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 2 days
- Mitsubishi Electric High / Lower Voltage TransformerFor general instruments and relaysFrequency (Hz) 50/60 dual usefrom S$389.90Min. 184 days
- Panasonic (Panasonic Industrial Devices SUNX) KW4M Eco Power Meter DIN □ 48 Type MEDBUS (RTU)Supports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read MoreAcceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROMfrom S$299.90Min. 7 days
- OMRON Cycle control unit G32A-EPower control with less generated noise is possible with the cycle control method. When combined with G3PA, it can be used not only for single-phase but also for three-phase loads. Three inputs can be selected: internal setting volume, external setting volume, and current signal DC4 to 20mA. Not ... Read MoreSet Contents External setting Polium, knob, nameplate Type Power conditioner Suitable Model G32A-EAfrom S$35.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) KW7M Eco Power Meter DIN Rail TypeSupports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). A DIN mounting type that is ideal for installation inside the panel. Network compatible (RS485 communication function standard equipment).Acceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Outer dimensions, Width W x Height H x Depth D (mm) 22.5×75×100 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 6 Type of Display 8-digit LED Mass (g) About 100 Power Failure Memory EEPROMfrom S$299.90Min. 7 days
- OMRON Single phase power regulator G3PWPower regulator functions and performance are improved. Easily realizes high accuracy and multiple functions. It is possible to monitor the set value and output amount by digital display. Control mode can be selected (phase control / optimum cycle control). It is possible to monitor the operating... Read Morefrom S$559.90Min. 6 days
- M-SYSTEM Digital panel meter 40 series 40DNVery economical large display digital panel meterInput Signal DC current (2-wire type) Input Current (A) 4~20m DC Digit Number of Display 4from S$199.90Min. 14 days
- Tama Ohm Enamel resistor (incombustible paint-coated wire wound resistor)RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 33 days
- OMRON Single-phase power regulator External setting volume G3PWSuitable Model Single-phase power regulator G3PW Resistance (Ω) 2000 Type Power conditioner Display 202from S$48.99Min. 6 days
- SanRex Thyristor type power regulator Single phaseThe high-performance "UF series" developed based on many years of experience uses a thyristor module (insulated type) in the main circuit to reduce size and weight. The mounting density has been increased when mounting a large number of units on the control panel. A digital control meth... Read MoreInsulation Resistance (MΩ) 20MΩ or more (DC500V mega) Relative Humidity 30~90%RH Frequency 50/60Hz±5% Atmosphere No corrosive gas, dust or vibration arm None Ambient Temperature (℃) Operation: -10 to 50, Storage: -20 to 70 Included Accessories Variable resistor x 1pcs, Knob x 1pcsfrom S$1,199.00Min. 34 days
- Mitsubishi Electric AC Voltmeter Wide Angle Meter LS-NAV SeriesScale Plate (color) white Operating Temperature Range (℃) -5~50 (standard 23) Power Consumption (VA) 3 Material (Cover) Acrylic resin (antistatic treated) Included Accessories Mounting screw nut Operating Principle Movable iron piecefrom S$259.90Min. 6 days
- Panasonic KW1M-H Eco Power Meter SD cardOperating Voltage (V) 100~240 AC Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Rated Frequency (Hz) 50/60 shared Outer Dimensions (mm) 75×90×50 Rated Power Consumption 8VA (AC240V at 25 ℃) Mass (g) Approximately 180 (excluding batteries) Withstand Voltage Between insulated circuits: 2000V / 1min Standard CE、Korean KCfrom S$589.90Min. 63 days
- Mitsubishi Electric Electronic indicator + low voltage circuit + Super-S seriesIt is a low-voltage monitoring instrument that can measure current, demand current (demand), voltage, electric power, and electric energy with one unit. Up to 4 elements of alarm can be set, making it ideal for load measurement of transformer ground wires and feeder circuits. Remote / central mon... Read MoreResponse Time (Analog output) 2s or less Storage Temperature Range (℃) -20~60 Mass (kg) 0.5 Insulation Resistance (MΩ) 10 or more (DC500V) Dimensions, Width W x Height H x Depth D (mm) 110×110×90 Phase / Wire Type 1P2W / 1P3W / 3P3W (shared) Operating humidity range (%RH) 30-85 or less (however, no condensation) Auxiliary power AC100-240V(+10%、-15%)、DC75-140V Rated Current (A) AC5 Cover Black (N1.5) Display Part LCD with LED backlight Type of Sign Mounting screw methodfrom S$979.90Min. 7 days