Power Conditioners
Other Related Pages
- OMRON Cycle control unit G32A-EPower control with less generated noise is possible with the cycle control method. When combined with G3PA, it can be used not only for single-phase but also for three-phase loads. Three inputs can be selected: internal setting volume, external setting volume, and current signal DC4 to 20mA. Not ... Read MoreSet Contents External setting Polium, knob, nameplate Type Power conditioner Suitable Model G32A-EAfrom S$35.99Min. 6 days
- OMRON Single phase power regulator G3PWPower regulator functions and performance are improved. Easily realizes high accuracy and multiple functions. It is possible to monitor the set value and output amount by digital display. Control mode can be selected (phase control / optimum cycle control). It is possible to monitor the operating... Read Morefrom S$559.90Min. 6 days
- OMRON Single-phase power regulator External setting volume G3PWSuitable Model Single-phase power regulator G3PW Resistance (Ω) 2000 Type Power conditioner Display 202from S$48.99Min. 6 days
- SanRex Thyristor type power regulator Single phaseThe high-performance "UF series" developed based on many years of experience uses a thyristor module (insulated type) in the main circuit to reduce size and weight. The mounting density has been increased when mounting a large number of units on the control panel. A digital control meth... Read MoreInsulation Resistance (MΩ) 20MΩ or more (DC500V mega) Relative Humidity 30~90%RH Frequency 50/60Hz±5% Atmosphere No corrosive gas, dust or vibration arm None Ambient Temperature (℃) Operation: -10 to 50, Storage: -20 to 70 Included Accessories Variable resistor x 1pcs, Knob x 1pcsfrom S$1,199.00Min. 34 days
- TOHO ELECTRONICS Single Phase Power Regulator Thyristor TypePhase control and zero-cross switching cycle arithmetic control are possible. Output soft start, slow up and slow down functions are standard equipment (0 to 25.0s). Input / output values and various parameters can be displayed.from S$359.90Min. 13 days
- IDEC Control Unit Push Button Switch (with Protruding Guard)Type Power conditionerfrom S$97.99Min. 44 days
- IDEC Control unit Push button switch (Protruding shape)Type Power conditionerfrom S$87.99Min. 44 days
- IDEC Control unit pushbutton switch (key reset type)Type Power conditioner Color Redfrom S$159.90Min. 94 days
- IDEC Control unit Push button switch (Extra large type)Type Power conditionerfrom S$99.90Min. 94 days
- Panasonic (Panasonic Industrial Devices SUNX) Thin control unit (compatible with domestic press machines)RoHS directive (corresponding to 10 substances) Correspondence Type Power conditionerfrom S$459.90Min. 18 days
- azbil (Yamatake Corporation) SousatanThe single-phase power regulator PU21 series is a compact / lightweight single-phase power regulator with high panel mounting density. It is possible to switch between phase control and frequency division control by using external contacts or communication. In addition to the basic type (without ... Read MoreRated current (V) 10 Output Contact 2 points, maximum 250V AC, 1A Withstand Voltage (V) 2000 VAC for 1 minute Rated Voltage (V) 220 Operating Humidity Range 30 to 90% RH (no condensation) Rated Frequency (Hz) 50 / 60Hz (automatic switching) Mass (kg) About 2 Cooling Method Natural cooling Number of Phases Single-phase Operation Mode Switch by contact signal Rated Voltage Fluctuation Range ± 10% of rated voltagefrom S$2,499.00Min. 32 days
- IDEC Control unit pushbutton switch (flat type + flat type)Type Power conditionerfrom S$179.90Min. 44 days
- IDEC Control unit pushbutton switch (with extra large guard)Type Power conditioner Color Redfrom S$129.90Min. 94 days
- azbil (Yamatake Corporation) SousatanThree-phase power regulator PU23 series is a compact / lightweight three-phase power regulator with high panel mounting density. It is possible to switch between phase control and frequency division control by using external contacts or communication. In addition to the basic type (without Fordba... Read MoreCooling Method Forced air cooling Number of Phases Three-phase Operating Temperature Range (℃) -10~+55 Operation Mode Switch by contact signal Rated Frequency (Hz) 50 / 60Hz (automatic switching) Current limit (A) 0 to 100% of output range Rated Voltage Fluctuation Range ± 10% of rated voltage Operating Humidity Range 30 to 90% RH (no condensation) Rated current (V) 250 Type of Terminal Fitting Panel mounting Mass (kg) About 22from S$8,799.00Min. 32 days
- azbil (Yamatake Corporation) SousatanThe single-phase power regulator PU21 series is a compact / lightweight single-phase power regulator with high panel mounting density. It is possible to switch between phase control and frequency division control by using external contacts or communication. In addition to the basic type (without ... Read MoreRated current (V) 10 Output Contact 2 points, maximum 250V AC, 1A Withstand Voltage (V) 2000 VAC for 1 minute Rated Voltage (V) 240 Operating Humidity Range 30 to 90% RH (no condensation) Rated Frequency (Hz) 50 / 60Hz (automatic switching) Mass (kg) About 2 Cooling Method Natural cooling Number of Phases Single-phase Operation Mode Switch by contact signal Rated Voltage Fluctuation Range ± 10% of rated voltagefrom S$1,999.00Min. 32 days
- IDEC Control unit pushbutton switch (with large guard)Type Power conditionerfrom S$119.90Min. 44 days
- azbil (Yamatake Corporation) SousatanThe single-phase power regulator PU21 series is a compact / lightweight single-phase power regulator with high panel mounting density. It is possible to switch between phase control and frequency division control by using external contacts or communication. In addition to the basic type (without ... Read MoreRated current (V) 100 Output Contact 2 points, maximum 250V AC, 1A Rated Voltage (V) 200 Withstand Voltage (V) 2000 VAC for 1 minute Operating Humidity Range 30 to 90% RH (no condensation) Rated Frequency (Hz) 50 / 60Hz (automatic switching) Mass (kg) About 6 Cooling Method Equipped with cooling fan Number of Phases Single-phase Operation Mode Switch by contact signal Rated Voltage Fluctuation Range ± 10% of rated voltagefrom S$3,599.00Min. 32 days
- Mitsubishi Electric Three-phase automatic power factor adjuster VAR seriesfrom S$3,599.00Min. 8 days
- SanRex Thyristor type power regulator Three phaseControl method: Phase control and cycle control can be switched Control input: ON / OFF control ・ Current signal: DC4 to 20mA (unit input resistance 250Ω)・ Voltage signal: DC1-5V, DC0-5V Start / stop method: Soft start / soft down method Current limit: 50% to 110% of rated current can be set (p... Read MoreInput voltage 200/220V、380/400/440/480V Fuse Includedfrom S$2,999.00Min. 18 days
- IDEC Control unit pushbutton switch (2-point square)Type Power conditionerfrom S$159.90Min. 124 days
- IDEC Control unit pushbutton switch (key operation type)Type Power conditionerfrom S$129.90Min. 94 days
- IDEC Control unit pushbutton switch (large + large)Type Power conditionerfrom S$199.90Min. 44 days
- Panasonic (Panasonic Industrial Devices SUNX) Connector connection control unit (compatible with domestic press machines)RoHS directive (corresponding to 10 substances) Correspondence Type Power conditionerDiscontinued