Power Meters
Other Related Pages
- Mitsubishi Electric Electronic Watt-Hour Meter M2PM SeriesDigitization / new function plus. M2PM series that can replace the induced type. Power consumption measurement * TEK is added to the end of the product number for those with certification.Type of Connection Surface type
- Mitsubishi Electric Energy measurement unitEasy / Low Cost Measurement Easy Measurement / Easy Installation With a built-in liquid crystal display, the settings, measurements, and displays required for energy measurement can be performed with a single unit.・ Product lineup for easy model selection There are two types of measurement units... Read MoreStorage Temperature Range (℃) -10~60 Mass (kg) 0.2 Number of Measurement Circuits 1 circuit Insulation Resistance (MΩ) 10 or more (DC500V) Transmission Distance (m) 1200 Terminating resistor 120Ω 1/2W Installation Altitude (m) 2000 or less Operating humidity range (%RH) 30-85 (however, no condensation) Maximum number of connections 31 units Digit Number of Display 6 digits Outer dimensions, Width W x Height H x Depth D (mm) 75 x 90 x 75 (excluding protrusions) Type Energy measurement unit Upper Transmission MODBUS RTU (RS-485) communication Control Multi drop Communication Protocol RS-485 2-wire half-duplex communication Synchronization Type Start-stop synchronizationfrom S$329.90Min. 104 days
- Mitsubishi Electric Electronic/ordinary electricity meterFrequency (Hz) 50/60from S$899.90Min. 7 days
- U.R.D. Ultra-small PT (active PT) / SIP type for power measurementBuilt-in phase compensation circuit with ultra-small transformer and output voltage feedback realizes excellent ratio error and phase angle characteristics. Significantly smaller and lighter than instrument transformers (PT). Standardized with 1V output for electronic circuit direct interface. Su... Read MoreLoad Resistance (Allowable) 100KΩ or more Operation Environment -20 to 75 ℃, ≤80% RH, no condensation Rated Primary Voltage (V) 200(75~250) Rated Frequency (Hz) 50/60 Current Consumption (mA) (Internal) 3mA (Typ) Mass (g) 10 Storage Environment -30 ~ 95 ℃, ≤80% RH, no condensationfrom S$38.99Min. 6 days
- OMRON Current transformer (CT) for smart measurement and monitoring equipmentRated Primary Current (A) 5/50from S$67.99Min. 84 days
- Mitsubishi Electric Watt-hour meter (MODBUS communication, two-way metering)from S$999.00Min. 22 days
- OMRON Electric energy station Station sectionPower Supply DC cable Interface LAN portfrom S$1,299.00Min. 64 days
- Mitsubishi Electric Watt-hour meter (MODBUS communication, unidirectional metering)from S$869.90Min. 22 days
- U.R.D. Power measurement small PT panel mounting typeBuilt-in phase compensation circuit with ultra-small transformer and output voltage feedback realizes excellent specific error phase angle characteristics. Significantly smaller and lighter than instrument transformers (PT). Standardized with 1V output for electronic circuit direct interface. Sup... Read MoreDiscontinued
- U.R.D. Ultra-compact PT for power measurement (active PT) / cube typeBuilt-in phase compensation circuit with ultra-small transformer and output voltage feedback realizes excellent ratio error and phase angle characteristics. Significantly smaller and lighter than instrument transformers (PT). Standardized with 1V output for electronic circuit direct interface. Su... Read MoreOperation Environment -20 to 75 ℃, ≤80% RH, no condensation Rated Primary Voltage (V) 200(75~250) Mass (g) 16 Rated Frequency (Hz) 50/60 Load Resistance (Allowable) 100KΩ or more Current Consumption (mA) (Internal) 8mA (Typ) Storage Environment -30 ~ 95 ℃, ≤80% RH, no condensationDiscontinued