Power Monitoring Related Supplies
- Panasonic (Panasonic Industrial Devices SUNX) Energy monitor CTIt is used when measuring the current of each circuit. Construction is easy with split CT.RoHS directive (corresponding to 10 substances) Correspondencefrom S$77.99Min. 2 days
- Tama Ohm Enamel resistor (incombustible paint-coated wire wound resistor)RoHS directive (corresponding to 10 substances) Correspondencefrom S$22.99Min. 33 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit monitor CT cable 5mLength L (m) 5 Diameter (Φmm) 5.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$64.99Min. 7 days
- OMRON Option Replacement funnelSpecification For coarse particle measurement typefrom S$24.99Min. 14 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit monitor CT cable 1mLength L (m) 1 Diameter (Φmm) 5.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$38.99Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit monitor CT cable 10mLength L (m) 10 Diameter (Φmm) 5.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$89.99Min. 7 days
- OMRON Optional PC softwareSpecification Environmental visualization softfrom S$2,799.00Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit monitor CT cable 2mLength L (m) 2 Diameter (Φmm) 5.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$46.99Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Intermediate power cable* It is recommended to use the intermediate power cable when the power cable to which the dedicated CT is attached is not bifurcated.Cable Length (m) 200±10 RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.69Min. 93 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit energy monitor extension unitIt is used when you want to increase the number of circuits to be measured. You can easily add up to 3 units per main unit. Up to 16 circuits (up to 3 expansion units) can be connected in units of 4 circuits.Operating Temperature (℃) -10~+50 RoHS directive (corresponding to 10 substances) Correspondence Relative Humidity Within 30-80% Rh (no condensation)from S$439.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit energy monitor 3-phase 4-wire unitSupports rated input voltage up to 240 / 415V. By using a three-phase four-wire unit *, you can measure up to four circuits per system. * Expansion units and heterogeneous units cannot be connected. * Pulse signals cannot be measured with a three-phase four-wire unit. * The three-phase four-wire ... Read MoreOperating Temperature (℃) -10~+50 Rated Power Consumption (W) 10(20VA) Rated Input Voltage (V) 110/190、120/208、220/380、240/415 Power Outage Compensation Time 200 Phase / Wire Type 3 phase 4 wire RoHS directive (corresponding to 10 substances) Correspondence Communication Protocol RS-485 2-wire / 4-wire Relative Humidity Within 30-80% Rh (no condensation)from S$1,999.00Min. 7 days
- Panasonic Enemiere S (with communication function)Mass (kg) 0.45 Rating AC100-240V50/60Hz Product Type Body Type Enemiere S (with communication function) Series Energy monitor Included Accessories SDHC / SD memory card sold separately Dimension (mm) W150×H120×D45from S$899.90Min. 6 days
- OMRON Wireless unit (master unit)Collect energy / environmental information wirelessly and back up energy saving activities 920MHz ensures reliable communication reliability with less interferenceSpecification Master (LAN) Type Parent machinefrom S$1,099.00Min. 5 days
- Panasonic Multi-circuit energy monitor cable 20mWHCable Length (m) 20 Series Energy monitorfrom S$149.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Multi-circuit monitor CT cable 20mLength L (m) 20 Diameter (Φmm) 5.6 RoHS directive (corresponding to 10 substances) Correspondencefrom S$149.90Min. 7 days
- OMRON Sensor network controllerPower data collection type by KM series For large-scale surveillance that can connect up to 124 KM (10-minute measurement, when 200ch or less)Power Consumption (W) 15 or lessfrom S$1,999.00Min. 84 days
- Panasonic Replacement batterySeries Energy monitor Product Type Replacement batteryfrom S$22.99Min. 6 days
- OMRON Smart power monitor KM50-CDimensions, Width W x Depth D x Height H (mm) 48×84×48 Communication standard RS-485from S$459.90Min. 4 days
- OMRON Electric Energy Monitor & Logger KM-D1*1: Does not include the error of the dedicated CT. *2KM-D1-ETN only.Data Bit Length 1 or 2 bits communication speed 1.2、2.4、4.8、9.6、19.2、38.4kbps Power Consumption (VA) 15 or less Altitude (m) 2000 or less Frequency Fluctuation Range (Hz) 45~65 Rated Frequency (Hz) 50/60 (input) Stop Bit Length 7 or 8 bits Operating Voltage Range 85 to 110% of rated power supply voltage Mass of Main Unit (g) About 300 Supported protocols CompoWay/F Mounting DIN rail mounting Protection Class IP20from S$899.90Min. 4 days
- Panasonic Multi-circuit energy monitor CT 5A onlyLead Wire Length (mm) 300 Specification 5A Product Type CT Series Energy monitor Dimension (mm) W32 x H47.5 x D32, inner diameter Φ6.7from S$169.90Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Integrated management software αRoHS directive (corresponding to 10 substances) Correspondencefrom S$6,999.00Min. 7 days
- Panasonic Energy monitor. CT cable 50, WHCable Length (m) 50 Series Energy monitorfrom S$469.90Min. 6 days
- Panasonic Energy monitor LAN compatible unitMass (kg) 0.3 Rating AC100-240V50/60Hz Product Type Body Specification Data collector Series LAN compatible unit Dimension (mm) W100×H100×D58from S$1,299.00Min. 6 days
- Panasonic Energy monitor. CT cable 30WHCable Length (m) 30 Series Energy monitorfrom S$379.90Min. 6 days