Power Monitoring Sensors
- OMRON Split Type Current Transformer (CT) for Small Energy SensorsSmall power sensor type KM20-B40 / -FLK dedicated CT * Cannot be used for products other than KM20-B40 / -FLK. * The type of dedicated current transformer (CT) used differs between the conventional product (type KM20-A **) and type KM20-B40. Since the current transformers (CT) are not compatible ... Read MoreInner Diameter (Φmm) (CT)37 Applicable Wire Diameter (Φmm) 35.5 or less Rated Frequency (Hz) 50/60 Rated Primary Current (A) 600 Mass (g) About 360 Secondary Current Rating (A) Dedicated output Output Terminal M3 screwfrom S$129.90Min. 6 days
- NKE General-purpose RenraIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN. For notification of sensor ON / OFF information. For equipment quality control. * Cannot be used for ... Read MoreNumber of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 1.6 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
- NKE Rera-kun for wireless LANIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It can be used by connecting to a wireless LAN. It is a palm-sized and space-saving design. For notification of sensor ON / OFF information. For equipment quality control. It cannot be used for life-thr... Read MoreNumber of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2.8 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 100 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
- NKE Terminal block option for UNCM-RP11It is a terminal block option that connects to the input / output connector cable of UNCM-RP11.Ambient Temperature (℃) -20~+80 Tightening Torque (Nm) 0.6~0.9 Rated Carrying Current (A) 1 Compatible cable (mm2) 1.25(max.) Insulation Resistance (MΩ) 100 or more (DC500V mega) Rated Voltage (V) 125 Mass (g) 175 Relative Humidity 45~85% Withstand Voltage (V/min) AC500 RoHS directive (corresponding to 10 substances) Correspondence Terminal Screw M3X6 (self-up screw) Connector Shape MIL connectorfrom S$129.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter KW4M-mounting framefrom S$8.99Min. 2 days
- Panasonic Eco-dedicated through-type current sensorAmbient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Mass (g) About 205 Current (A) Rated primary side: 600 Flame Retardance UL94V-0 Through-hole Diameter (Φmm) Φ36from S$58.99Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) KW4M Eco Power Meter DIN □ 48 Type MEWTOCOLSupports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read MoreAcceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Outer dimensions, Width W x Height H x Depth D (mm) 48×48×87.5 Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 Mass (g) About 130 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROMfrom S$329.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter KS1-signal converterfrom S$439.90Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) KW4M Eco Power Meter DIN □ 48 Type MEDBUS (RTU)Supports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read MoreAcceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROMfrom S$299.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) KW7M Eco Power Meter DIN Rail TypeSupports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). A DIN mounting type that is ideal for installation inside the panel. Network compatible (RS485 communication function standard equipment).Acceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Outer dimensions, Width W x Height H x Depth D (mm) 22.5×75×100 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 6 Type of Display 8-digit LED Mass (g) About 100 Power Failure Memory EEPROMfrom S$299.90Min. 7 days
- Panasonic KW1M-H Eco Power Meter SD cardOperating Voltage (V) 100~240 AC Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Rated Frequency (Hz) 50/60 shared Outer Dimensions (mm) 75×90×50 Rated Power Consumption 8VA (AC240V at 25 ℃) Mass (g) Approximately 180 (excluding batteries) Withstand Voltage Between insulated circuits: 2000V / 1min Standard CE、Korean KCfrom S$589.90Min. 63 days
- OMRON Small electric energy sensor Split type current transformer (CT) cableSuitable Model - Operating Temperature Range (℃) -10 to +55 (with no icing) Cable Length (m) 1 Secondary Current Rating (A) 1 Rated Frequency (Hz) 50/60from S$299.90Min. 6 days
- Panasonic DATA LOGGER LIGHTMemory card (SD / SDHC) up to 32GB Operation Ambient Temperature (℃) -10~+55 Rated output current 0.2A※ Operating Voltage (V) 100~240 AC Internal Memory 1MB Current consumption 230mA or less (at 100V AC) Rated Output Voltage (V) 24V DC Frequency 50 / 60Hz Mass (g) Approx. 200 (excluding battery) Standard CEfrom S$1,199.00Min. 7 days
- M-SYSTEM Power monitor with Web functionDemand monitoring with a web browser. Received a warning alert email by e-mail notification.Power Supply Voltage (V) 100~240 ACfrom S$799.90Min. 84 days
- Panasonic (Panasonic Industrial Devices SUNX) KW2G Eco Power Meter Expansion Unit (Analog)Main unit memory specifications. SD card compatible type.Voltage (Input measurement) AC100 / 200V system Dimensions, Width W x Height H x Depth D (mm) 25×95×65 Current (A) 5、50、100、250、400、600 Power Supply AC100-240V Type Analog input RoHS directive (corresponding to 10 substances) Correspondence Pulse Output Power and current alarmfrom S$169.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) KW2G Eco Power Meter Expansion Unit (Pulse)Voltage (Input measurement) AC100 / 200V system Dimensions, Width W x Height H x Depth D (mm) 25×95×65 Current (A) 5、50、100、250、400、600 Power Supply AC100-240V RoHS directive (corresponding to 10 substances) Correspondence Pulse Output Power and current alarm Type Pulse inputfrom S$139.90Min. 7 days
- NKE Renra with outputIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN. With an output terminal, it can be linked with various output devices. For notification of sensor ON ... Read MoreNumber of Outputs (I / O) 1 point (relay contact) Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Switching Capacity (A) 2-DC30V/0.5-DC110V/0.5-AC125V/0.3-AC220V Maximum Power Consumption (W) 3 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondencefrom S$559.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter rubber packingfrom S$2.49Min. 123 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco Power Meter KW8M Repair Batteryfrom S$19.99Min. 123 days
- Panasonic Eco-count meter (mounting frame mounting)Easy installation on existing machines. Built-in battery. Economic price. Compact size that does not take up space. (DIN 24 × 48) Two panel mounting methods are used. (Other model) Character height 8 Compatible with CE marking. (EMC Directive)Type of Display 7 segment LCD Number of Digits 8-digit Mass (g) 110 (including dedicated CT)from S$129.90Min. 53 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco Power Meter FP0-Thermocouple unitfrom S$649.90Min. 123 days
- Panasonic KW2G eco-power meter power measurement + pulseAmbient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Rated Frequency (Hz) 50/60 shared Power Input (V) 100-240 AC、50/60Hz Standard CE 、Korean S Mark 、Korean KCfrom S$149.90Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter KW8M-terminal coverfrom S$5.89Min. 123 days
- Panasonic KW9M Eco Power MeterInput Voltage (V) 0~500 AC Display update time 100-1000ms (can be set in setting mode) Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Inrush current 30A or less (AC 240V at 25 ° C) Rated Frequency (Hz) 50/60 Operating Voltage (V) AC85~264、DC100~300 Mass (g) About 450 Protection Class Front: IP51 Back: IP20 Pollution Degree (Environment to Use) II Type of Display LCD with backlight Standard UL 、CE 、CSA 、Korean KCfrom S$649.90Min. 53 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco-power meter KR10-RS485-type bodyfrom S$329.90Min. 123 days
- ABB 2CMA100178R1000RoHS directive (corresponding to 10 substances) Correspondencefrom S$489.90Min. 6 days
- NKE Analog Ren-kun with outputIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to connect analog sensors such as temperature and humidity, and it is possible to report emails beyond the settings and display graphs on a PC. It is a palm-sized and space-saving design.... Read MoreNumber of Input Points (I / O) 2ch (analog input) Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,199.00Min. 7 days
- Panasonic (Panasonic Industrial Devices SUNX) Eco power meter terminal block driverfrom S$25.99Min. 123 days
- NKE Counter RenraIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to count the input information, report an email when the set value is exceeded, and display the current value on the PC. It is a palm-sized and space-saving design. You can use it just by... Read MoreNumber of Outputs (I / O) 1 point Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Data Packet Rate 10Mbps / 100Mbps automatic recognition Power Consumption (W) 2.2 Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,099.00Min. 7 days
- Panasonic KW1M Eco Power Meter Standard ThailandOperating Voltage (V) 100-240 AC Ambient Humidity to Use 30 to 85% RH (20 ℃, no condensation) Rated Frequency (Hz) 50/60 shared Outer Dimensions (mm) 75×90×50 Mass (g) About 170 Withstand Voltage Between insulated circuits: 2000V / 1min Memory System EEPROM (over 100,000 rewrites)from S$569.90Min. 33 days
- OMRON Power MonitorElectric energy monitor KM-N2 / KM-N3 Appearance Abundant high-level communication method Multi-address system Push-in Plus Terminal block Initial setting improves efficiency with setting toolfrom S$149.90Min. 5 days
- NKE Analog RenraIt is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to connect analog sensors such as temperature and humidity, and it is possible to report emails beyond the settings and display graphs on a PC. It is a palm-sized and space-saving design.... Read MoreNumber of Input Points (I / O) 2ch (analog input) Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2.4 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs Nonefrom S$1,299.00Min. 7 days
Filter by categories