Small power sensor type KM20-B40 / -FLK dedicated CT
* Cannot be used for products other than KM20-B40 / -FLK. * The type of dedicated current transformer (CT) used differs between the conventional product (type KM20-A **) and type KM20-B40. Since the current transformers (CT) are not compatible ... Read More
Inner Diameter (Φmm) (CT)37 Applicable Wire Diameter (Φmm) 35.5 or less Rated Frequency (Hz) 50/60 Rated Primary Current (A) 600 Mass (g) About 360 Secondary Current Rating (A) Dedicated output Output Terminal M3 screw
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN.
For notification of sensor ON / OFF information. For equipment quality control.
* Cannot be used for ... Read More
Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 1.6 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It can be used by connecting to a wireless LAN. It is a palm-sized and space-saving design.
For notification of sensor ON / OFF information. For equipment quality control.
It cannot be used for life-thr... Read More
Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2.8 (excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 100 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None
Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Mass (g) About 205 Current (A) Rated primary side: 600 Flame Retardance UL94V-0 Through-hole Diameter (Φmm) Φ36
Supports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read More
Acceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Outer dimensions, Width W x Height H x Depth D (mm) 48×48×87.5 Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 Mass (g) About 130 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROM
Supports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). For measurement of installation in the panel. Easy mounting on the board with a mounting frame (sold separately). Network compatible (RS485 communication function standard equipme... Read More
Acceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 8 RoHS directive (corresponding to 10 substances) Correspondence Power Failure Memory EEPROM
Supports up to three-phase three-wire system. Also supports AC400V power measurement (external transformer required). A DIN mounting type that is ideal for installation inside the panel. Network compatible (RS485 communication function standard equipment).
Acceptable instant power failure time (ms) 10 Rated Operating Voltage (AC V) 100-120/200-240 Outer dimensions, Width W x Height H x Depth D (mm) 22.5×75×100 Ambient Humidity to Use 30 to 85% RH (no condensation at 20 ° C) Rated Frequency (Hz) 50/60 (shared) Rated Power Consumption (VA) 6 Type of Display 8-digit LED Mass (g) About 100 Power Failure Memory EEPROM
Operating Voltage (V) 100~240 AC Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Rated Frequency (Hz) 50/60 shared Outer Dimensions (mm) 75×90×50 Rated Power Consumption 8VA (AC240V at 25 ℃) Mass (g) Approximately 180 (excluding batteries) Withstand Voltage Between insulated circuits: 2000V / 1min Standard CE、Korean KC
Suitable Model - Operating Temperature Range (℃) -10 to +55 (with no icing) Cable Length (m) 1 Secondary Current Rating (A) 1 Rated Frequency (Hz) 50/60
Memory card (SD / SDHC) up to 32GB Operation Ambient Temperature (℃) -10~+55 Rated output current 0.2A※ Operating Voltage (V) 100~240 AC Internal Memory 1MB Current consumption 230mA or less (at 100V AC) Rated Output Voltage (V) 24V DC Frequency 50 / 60Hz Mass (g) Approx. 200 (excluding battery) Standard CE
Main unit memory specifications. SD card compatible type.
Voltage (Input measurement) AC100 / 200V system Dimensions, Width W x Height H x Depth D (mm) 25×95×65 Current (A) 5、50、100、250、400、600 Power Supply AC100-240V Type Analog input RoHS directive (corresponding to 10 substances) Correspondence Pulse Output Power and current alarm
Voltage (Input measurement) AC100 / 200V system Dimensions, Width W x Height H x Depth D (mm) 25×95×65 Current (A) 5、50、100、250、400、600 Power Supply AC100-240V RoHS directive (corresponding to 10 substances) Correspondence Pulse Output Power and current alarm Type Pulse input
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN. With an output terminal, it can be linked with various output devices.
For notification of sensor ON ... Read More
Number of Outputs (I / O) 1 point (relay contact) Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Switching Capacity (A) 2-DC30V/0.5-DC110V/0.5-AC125V/0.3-AC220V Maximum Power Consumption (W) 3 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence
Easy installation on existing machines. Built-in battery. Economic price. Compact size that does not take up space. (DIN 24 × 48) Two panel mounting methods are used. (Other model) Character height 8 Compatible with CE marking. (EMC Directive)
Type of Display 7 segment LCD Number of Digits 8-digit Mass (g) 110 (including dedicated CT)
Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Rated Frequency (Hz) 50/60 shared Power Input (V) 100-240 AC、50/60Hz Standard CE 、Korean S Mark 、Korean KC
Input Voltage (V) 0~500 AC Display update time 100-1000ms (can be set in setting mode) Ambient Humidity to Use 30 to 85% RH (at 20 ° C) No condensation Inrush current 30A or less (AC 240V at 25 ° C) Rated Frequency (Hz) 50/60 Operating Voltage (V) AC85~264、DC100~300 Mass (g) About 450 Protection Class Front: IP51 Back: IP20 Pollution Degree (Environment to Use) II Type of Display LCD with backlight Standard UL 、CE 、CSA 、Korean KC
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to connect analog sensors such as temperature and humidity, and it is possible to report emails beyond the settings and display graphs on a PC. It is a palm-sized and space-saving design.... Read More
Number of Input Points (I / O) 2ch (analog input) Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to count the input information, report an email when the set value is exceeded, and display the current value on the PC. It is a palm-sized and space-saving design. You can use it just by... Read More
Number of Outputs (I / O) 1 point Number of Input Points (I / O) 2 points Operation Ambient Temperature (℃) 0~+55 Data Packet Rate 10Mbps / 100Mbps automatic recognition Power Consumption (W) 2.2 Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence
Operating Voltage (V) 100-240 AC Ambient Humidity to Use 30 to 85% RH (20 ℃, no condensation) Rated Frequency (Hz) 50/60 shared Outer Dimensions (mm) 75×90×50 Mass (g) About 170 Withstand Voltage Between insulated circuits: 2000V / 1min Memory System EEPROM (over 100,000 rewrites)
Electric energy monitor KM-N2 / KM-N3 Appearance Abundant high-level communication method Multi-address system Push-in Plus Terminal block Initial setting improves efficiency with setting tool
It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is possible to connect analog sensors such as temperature and humidity, and it is possible to report emails beyond the settings and display graphs on a PC. It is a palm-sized and space-saving design.... Read More
Number of Input Points (I / O) 2ch (analog input) Operation Ambient Temperature (℃) 0~+55 Maximum Power Consumption (W) 2.4 (Excluding load current consumption) Operating humidity (% RH) 35 to 85 (no condensation) Mass (g) About 90 RoHS directive (corresponding to 10 substances) Correspondence Number of Outputs None