All Category

Display Devices / Digital Display Units

View : Grid List
Filter

Items 1 - 40 of 285

Set Ascending Direction
  1. MONITOUCH V9 Series Light
    Hakko Electronics/Fuji Electric MONITOUCH V9 Series Light
    Get the features and size you need to the scene you need. A lineup that meets your needs will build an information network without waste. Pinch in / pinch out to enlarge / reduce the screen. Supports scroll operation. * Please use at a wet-bulb temperature of 39 ° C or less as it may cause a malf... Read More
    Insulation Resistance (MΩ)  10 or more (DC500V)  Display Resolution  640×480  Usage altitude  Altitude below 2000  Touch switch specifications  Analog resistance film  Backlight  LED  Case Color  Light gray  Cooling Method  Natural air cooling  Specification  Overvoltage category: Category II  Material  PC resin  Pollution Degree (Environment to Use)  Pollution degree 2 
    from S$2,499.00
    Min. 12 days
  2. Programmable display
    Hakko Electronics/Fuji Electric Programmable display
    from S$2,999.00
    Min. 63 days
  3. PS-D5700TA
    Pro-face (Schneider Electric) PS-D5700TA
    from S$3,899.00
    Min. 7 days
  4. Programmable display
    Hakko Electronics/Fuji Electric Programmable display
    from S$2,499.00
    Min. 17 days
  5. Graphic Operation Terminal GOT2000 Series
    Mitsubishi Electric Graphic Operation Terminal GOT2000 Series
    Battery Life (Years)  Target  Battery 
    Rating:
    80%
    from S$339.90
    Min. 2 days
  6. DD3S Type Unit Display
    IDEC DD3S Type Unit Display
    Uses high-brightness LEDs that are bright and easy to see.
    Rating:
    80%
    from S$119.90
    Min. 2 days
  7. Software Terminal GTWIN Ver.3
    Panasonic Software Terminal GTWIN Ver.3
    Save money and hassle with site licenses Terminal GTWIN Ver.3 supports site license. (Japanese version only) With a site license, all users and PCs can use it within the same site for each factory, one business office, and one sales office. * All users are requested to register as software users ... Read More
    Specification  CD-ROM  Language Display  English edition 
    Rating:
    100%
    from S$199.90
    Min. 7 days
  8. Small Programmable Display GT02
    Panasonic Small Programmable Display GT02
    The largest 3.8-inch high-contrast monochrome LCD in its class, with top-level visibility. High-definition 240 x 96 dot liquid crystal that is easy to see clearly. An analog touch method that does not allow you to see the dots or line art on the unsightly display. A bright LED backlight is used, ... Read More
    Panel cut dimensions (mm)  105×67  Display Color  2 colors (black / white)  Number of dots (W x H)  240×96  Screen Size  3.8 type  Standard  IP67  Display element  STN monochrome LCD 
    Rating:
    100%
    from S$299.90
    Min. 5 days
  9. System equipment parts
    azbil (Yamatake Corporation) System equipment parts
    from S$19.99
    Min. 17 days
  10. Harness
    Panasonic Harness
    For display unit connection
    from S$3.99
    Min. 6 days
  11. Zero-phase current transformer
    Mitsubishi Electric Zero-phase current transformer
    Frequency (Hz)  50/60 (shared)  Rated Voltage (V)  6600 
    from S$129.90
    Min. 7 days
  12. Display GT02L Black
    Panasonic Display GT02L Black
    Display element  STN monochrome LCD  Operating Voltage Range (V)  DC4.5~5.5  Backlight method  White LED  Shock resistance  147m / s2 X, Y, Z each 3 times  Mass (g)  About 150  Power Input (V)  DC5  Power Consumption  1W or less  Display Color  2 colors (black / white)  Effective display dimensions (mm)  88.0(W)×35.2(H)  Number of display dots  160 (W) x 64 (H) dots  Operation Ambient Temperature (℃)  0~50 
    from S$299.90
    Min. 6 days
  13. 4.3 inch Color LCD Monitor
    No Brand 4.3 inch Color LCD Monitor
    Wide 4.3 inch monitor ideal for IchigoJam. This monitor is useful when your home TV is too big or you can't occupy your TV. Since there are two video inputs, video input (yellow) and camera input (white), it can also be used as an in-vehicle on-dash monitor.
    Power Supply Voltage (V)  12 ±10% 
    Rating:
    60%
    from S$64.99
    Min. 2 days
  14. Programmable display TECHNOSHOT TS2000 series
    Hakko Electronics/Fuji Electric Programmable display TECHNOSHOT TS2000 series
    Power Consumption (W)  (Maximum rating) 13 or less  Outer Dimensions, Width W x Depth D x Height H (mm)  182.5×45.8×138.8  Display Resolution  320×240  Battery Life  5 years (ambient temperature 25 ° C)  LED Life (Hours)  50000  Number of function switches  6.0  Touch switch specifications  Analog resistance film  Case Color  Black  Battery  Built-in button battery  Rated Voltage (V)  DC24  Allowable Voltage Range (V)  DC24±10%  Backlight  LED  Cooling Method  Natural air cooling  Material  PC resin  Structure  Panel mounting  Pollution Degree (Environment to Use)  Pollution degree 2  Display Part  TFT color / 5.7 type (QVGA)  Acceptable instant power failure time (ms)  Within 1 
    from S$1,699.00
    Min. 12 days
  15. Pro-face Remote HMI Client for Win
    Pro-face (Schneider Electric) Pro-face Remote HMI Client for Win
    from S$699.90
    Min. 7 days
  16. Programmable display
    Pro-face (Schneider Electric) Programmable display
    4.3-inch wide DC RS-422 / 485 color model * The life of the backlight is the time until the brightness of the backlight reaches 50% when the ambient temperature is 25 ° C and the lighting is continuous.
    Display dimensions (mm)  (Effective) 95 × 53.9  Output Current (mA)  (Maximum) 500  Power Input (V)  (USB) DC5 ± 5%  Storage Temperature Range (℃)  -20~60  Mass (kg)  0.22 or less  Operating Temperature Range (℃)  0~50  Ambient Humidity (% RH)  10~90  Outer Dimensions, Width W x Depth D x Height H (mm)  124.9×38.8×90.4  Brightness adjustment  16 levels (adjusted with touch panel)  Pollution Degree (Environment to Use)  Screen Size  4.3 type wide  Number of display dots  480×272  LED Life (Hours)  50000 or more  Display color / gradation  65536 colors  Application memory  8MB  Allowable Voltage Range (V)  DC10.2~28.8  Acceptable instant power failure time (ms)  DC12V: 1 or less, DC24V: 3 or less  Inrush Current (A)  DC12V: 20 or less, DC24V: 40 or less  Rated Voltage (V)  DC12~24  Backup memory  FLASH EPROM 128KB  Color  Gray  Communication distance (m)  Less than 3  Cooling Method  Natural air cooling  Display device  TFT color LCD  USB type  USB 2.0(TypeA)×1、USB2.0(mini-B)×1 
    from S$699.90
    Min. 93 days
  17. MONITOUCH V9 Series Standard
    Hakko Electronics/Fuji Electric MONITOUCH V9 Series Standard
    Get the features and size you need to the scene you need. A lineup that meets your needs will build an information network without waste. Pinch in / pinch out to enlarge / reduce the screen. Supports scroll operation. * Please use at a wet-bulb temperature of 39 ° C or less as it may cause a malf... Read More
    Insulation Resistance (MΩ)  10 or more (DC500V)  Display Color  16.77 million colors  Number of function switches  8 pieces  Usage altitude  Altitude below 2000  Touch switch specifications  Analog resistance film  Backlight  LED  Case Color  Light gray  Cooling Method  Natural air cooling  Specification  Overvoltage category: Category II  Pollution Degree (Environment to Use)  Pollution degree 2 
    from S$3,399.00
    Min. 102 days
  18. RTC battery set
    Pro-face (Schneider Electric) RTC battery set
    from S$85.99
    Min. 244 days
  19. Programmable display
    Pro-face (Schneider Electric) Programmable display
    4.3-inch wide DC RS-232C color model * The life of the backlight is the time until the brightness of the backlight reaches 50% when the ambient temperature is 25 ° C and the lighting is continuous.
    Display dimensions (mm)  (Effective) 95 × 53.9  Output Current (mA)  (Maximum) 500  Power Input (V)  (USB) DC5 ± 5%  Storage Temperature Range (℃)  -20~60  Mass (kg)  0.22 or less  Operating Temperature Range (℃)  0~50  Ambient Humidity (% RH)  10~90  Outer Dimensions, Width W x Depth D x Height H (mm)  124.9×38.8×90.4  Brightness adjustment  16 levels (adjusted with touch panel)  Pollution Degree (Environment to Use)  Screen Size  4.3 type wide  Number of display dots  480×272  LED Life (Hours)  50000 or more  Display color / gradation  65536 colors  Application memory  8MB  Allowable Voltage Range (V)  DC10.2~28.8  Acceptable instant power failure time (ms)  DC12V: 1 or less, DC24V: 3 or less  Inrush Current (A)  DC12V: 20 or less, DC24V: 40 or less  Rated Voltage (V)  DC12~24  Backup memory  FLASH EPROM 128KB  Color  Gray  Communication distance (m)  Less than 3  Cooling Method  Natural air cooling  Display device  TFT color LCD  USB type  USB 2.0(TypeA)×1、USB2.0(mini-B)×1 
    from S$699.90
    Min. 5 days
  20. Display GT32-R
    Panasonic Display GT32-R
    4.6-inch, half-QVGA high-contrast, wide-viewing-angle TFT monochrome LCD for easy viewing Top-level bright LED backlight, 3-color display informs the status of equipment Equipped with SD / SDHC memory card slot Equipped with miniUSB interface as standard Switch and characters can be freely arrang... Read More
    Standard  UL/C-UL、CE 
    from S$749.90
    Min. 6 days
  21. LT-4201TM DIO model
    Pro-face (Schneider Electric) LT-4201TM DIO model
    from S$1,499.00
    Min. 144 days
  22. LT4000M Rear module mounting adapter
    Pro-face (Schneider Electric) LT4000M Rear module mounting adapter
    from S$97.99
    Min. 7 days
  23. Operation display unit
    Panasonic Operation display unit
    from S$199.90
    Min. 6 days
  24. Programmable display
    Pro-face (Schneider Electric) Programmable display
    4.3-inch wide DC Ethernet color model * The life of the backlight is the time until the brightness of the backlight reaches 50% when the ambient temperature is 25 ° C and the lighting is continuous.
    Display dimensions (mm)  (Effective) 95 × 53.9  Output Current (mA)  (Maximum) 500  Power Input (V)  (USB) DC5 ± 5%  Storage Temperature Range (℃)  -20~60  Mass (kg)  0.22 or less  Operating Temperature Range (℃)  0~50  Ambient Humidity (% RH)  10~90  Outer Dimensions, Width W x Depth D x Height H (mm)  124.9×38.8×90.4  Brightness adjustment  16 levels (adjusted with touch panel)  Pollution Degree (Environment to Use)  Screen Size  4.3 type wide  Number of display dots  480×272  LED Life (Hours)  50000 or more  Display color / gradation  65536 colors  Application memory  8MB  Allowable Voltage Range (V)  DC12.2~28.8  Acceptable instant power failure time (ms)  DC12V: 1 or less, DC24V: 3 or less  Inrush Current (A)  DC12V: 20 or less, DC24V: 40 or less  Rated Voltage (V)  DC12~24  Specification  Dust: 0.1 mg / m 3 or less  Backup memory  FLASH EPROM 128KB  Color  Gray  Communication distance (m)  Less than 3  Cooling Method  Natural air cooling  Display device  TFT color LCD  USB type  USB 2.0(TypeA)×1、USB2.0(mini-B)×1 
    from S$899.90
    Min. 5 days
  25. GP-4115T3
    Pro-face (Schneider Electric) GP-4115T3
    from S$779.90
    Min. 244 days
  26. GP4000M rear module
    Pro-face (Schneider Electric) GP4000M rear module
    from S$1,099.00
    Min. 144 days
  27. Display GT03T-E Silver
    Panasonic Display GT03T-E Silver
    Equipped with 3.5-inch, long-life LED backlight, color TFT 4,096 color liquid crystal. Equipped with SD / SDHC memory card slot as standard It is easy to copy, back up, and restore screen data. Excellent visibility even in sunlight Wide operating temperature range that can withstand outdoor use H... Read More
    Mass (g)  About 240  LCD Monitor  TFT color LCD  Standard  UL/C-UL、CE  Color  Silver  Specification  SD memory card slot  Power Input (V)  DC24 
    from S$649.90
    Min. 7 days
  28. Front protective sheet for display GT02
    Panasonic Front protective sheet for display GT02
    from S$87.99
    Min. 6 days
  29. 19-inch wide protection sheet for PS-5000
    Pro-face (Schneider Electric) 19-inch wide protection sheet for PS-5000
    from S$249.90
    Min. 7 days
  30. Display GT32
    Panasonic Display GT32
    4.6-inch, half-QVGA high-contrast, wide-viewing-angle TFT monochrome LCD for easy viewing Top-level bright LED backlight, 3-color display informs the status of equipment Equipped with SD / SDHC memory card slot Equipped with miniUSB interface as standard Switch and characters can be freely arrang... Read More
    Standard  UL/C-UL、CE 
    from S$749.90
    Min. 6 days
  31. Display GT703M
    Panasonic Display GT703M
    The industry's highest level of high image quality makes your device beautiful and expressive 4 times easier to use. Reduces the display hierarchy and improves usability. Screen editing is possible via Ethernet [Tool port support] Easy acquisition of information on the built-in SD memory card... Read More
    Specification  SD memory card slot  Standard  CE  Mass (g)  About 180 
    from S$489.90
    Min. 33 days
  32. FP-5600TPD 12-inch XGA flat panel display
    Pro-face (Schneider Electric) FP-5600TPD 12-inch XGA flat panel display
    from S$4,399.00
    Min. 244 days
  33. HG2G display 5.7 inch color LCD
    IDEC HG2G display 5.7 inch color LCD
    Mass (kg)  0.5  Effective display dimensions (mm)  115.2×86.4  Screen Size  5.7 inches  Brightness  500cd/m2  Display Color  65536 colors, monochrome 16 gradations  Protection Class  IP66F (operation unit)  Display element  TFT color LCD  Specification  Touch switch resolution / analog 
    from S$1,799.00
    Min. 218 days
  34. Display GT12M
    Panasonic Display GT12M
    4.6-inch, half-QVGA high-contrast, wide-viewing-angle TFT monochrome LCD for easy viewing Top-level bright LED backlight, 3-color display informs the status of equipment Equipped with SD / SDHC memory card slot Equipped with miniUSB interface as standard Switch and characters can be freely arrang... Read More
    Mass (g)  About 240  Standard  UL/C-UL、CE  Power Input (V)  DC24 
    from S$599.90
    Min. 23 days
  35. RTC battery set Replacement battery
    Pro-face (Schneider Electric) RTC battery set Replacement battery
    from S$35.99
    Min. 84 days
  36. Display GT05 type 3
    Panasonic Display GT05 type 3
    Storage Temperature Range (℃)  -20~60  Operation Ambient Temperature (℃)  0~50  Storage Temperature / Humidity Range  10 to 85% RH (no condensation at 25 ° C)  Ambient Humidity to Use  20 to 85% RH (no condensation at 25 ° C)  Power Input (DC-V)  24  Number of dots (W x H)  320 x 240 dots  Mass (g)  About 230  Operating Voltage Range (V)  DC21.6~26.4  Effective dimension (mm)  Display: 73.0 (W) x 55.2 (H)  EnviroN.mental resistance  IP65 (in the initial state)  Type of Insulation  Transformer insulation  Screen Size  Type 3 
    from S$589.90
    Min. 7 days
  37. Programmable display Hand strap
    IDEC Programmable display Hand strap
    from S$15.99
    Min. 54 days
  38. Display GT32T-E
    Panasonic Display GT32T-E
    from S$1,299.00
    Min. 6 days
  39. Display GT12G
    Panasonic Display GT12G
    4.6-inch, half-QVGA high-contrast, wide-viewing-angle TFT monochrome LCD for easy viewing Top-level bright LED backlight, 3-color display informs the status of equipment Equipped with SD / SDHC memory card slot Equipped with miniUSB interface as standard Switch and characters can be freely arrang... Read More
    Mass (g)  About 240  Standard  UL/C-UL、CE  Power Input (V)  DC24 
    from S$599.90
    Min. 23 days
View : Grid List
Filter

Items 1 - 40 of 285

Set Ascending Direction