Touch Panels
- Advantech 15.6 inch WXGA Industrial Monitor, P-CAP Touch Control FPM-215WDimensions, Width W x Height H x Depth D (mm) 558.4×349.8×56.2 Mass (kg) 8from S$1,299.00Min. 24 days
- Advantech FPM-121W P-CAP Touch control installed 21.5 " Full HD Semi-industrial monitorThe FPM-100W series is a semi-industrial grade monitor equipped with vivid images and intuitive multi-touch functions. The FPM-100W series has a slim and compact design, and is suitable for field environments that require information display and communication with people.Output (Display) HDMI and DP Operating Temperature (℃) 0~50 Resolution 1920×1080 monitor size 21.5 inch Body dimensions (width W x height H x depth D) (mm) 518.8×310.2×49.5 Interface USB Installation VESA(100×100mm)from S$1,699.00Min. 63 days
- Advantech 21.5 inch full HD industrial monitor, P-CAP touch control, direct HDMI port FPM-221WDimensions, Width W x Height H x Depth D (mm) 558.4×349.8×56.2 Mass (kg) 8from S$1,499.00Min. 31 days
- Advantech FPM-217-R8AE Resistor film type touch control, Direct HDMI, DP, VGA Port installed 17 " SXGA Industrial monitorWith Industry IoT and Industry 4.0, there is an increasing need for data visualization for process management and control. The FPM-200 series is an industrial monitor with a smooth and simple design and a flat touch screen.Output (Display) HDMI and DP Operating Temperature Range (℃) 0~50 Resolution 1280×1024 monitor size 17 inches Body dimensions (width W x height H x depth D) (mm) 410.4×343.4×54 Touch panel method 5-wire analog resistor film type Installation Stand, wall, panel and VESA (75 x 75 mm) Interface USBfrom S$1,499.00Min. 63 days
- Advantech 21.1 inch WXGA Industrial Monitor, P-CAP Touch Control FPM-221WDimensions, Width W x Height H x Depth D (mm) 200×140×50 Mass (kg) 1from S$1,699.00Min. 24 days
- Advantech FPM-215-R8AE Resistive film touch control, Direct HDMI, DP, VGA Port installed 15 " XGA SXGA Industrial monitorWith Industry IoT and Industry 4.0, there is an increasing need for data visualization for process management and control. The FPM-200 series is an industrial monitor with a smooth and simple design and a flat touch screen.Output (Display) HDMI and DP Operating Temperature Range (℃) 0~50 Resolution 1024×768 monitor size 15inches Body dimensions (width W x height H x depth D) (mm) 311.8×238.0×53 Touch panel method 5-wire analog resistor film type Installation Stand, wall, panel and VESA (75 x 75 mm) Interface USBfrom S$1,199.00Min. 63 days
- Advantech FPM-212-R8AE Resistor film type touch control, Direct HDMI, DP, VGA Port installed 12 " XGA Industrial monitorWith Industry IoT and Industry 4.0, there is an increasing need for data visualization for process management and control. The FPM-200 series is an industrial monitor with a smooth and simple design and a flat touch screen.Output (Display) HDMI and DP Operating Temperature Range (℃) 0~50 Resolution 1024×768 monitor size 12 inches Body dimensions (width W x height H x depth D) (mm) 311.8×238.0×53 Touch panel method 5-wire analog resistor film type Installation Stand, wall, panel and VESA (75 x 75 mm) Interface USBfrom S$1,199.00Min. 63 days
- Advantech 15.6 inch WXGA industrial monitor, P-CAP touch control, direct HDMI port FPM-215W15.6-inch WXGA TFT LED LCD with flat touch screen 16: 9 wide screen aspect ratio, 40% larger display area Supports 10-point multi-touch control via USB interface on Windows 7/8/10 OS Slim design for easy installation Supports a variety of mounting options: panel, wall, desktop, VESA arm Reliable ... Read Morefrom S$1,199.00Min. 24 days
- Advantech FPM-115W P-CAP Touch control installed 15.6 " Full HD Semi-industrial monitorThe FPM-100W series is a semi-industrial grade monitor equipped with vivid images and intuitive multi-touch functions. The FPM-100W series has a slim and compact design, and is suitable for field environments that require information display and communication with people.Output (Display) HDMI and DP Operating Temperature (℃) 0~50 Resolution 1024×768 monitor size 15.6 inch Body dimensions (width W x height H x depth D) (mm) 382×241.3×43.8 Interface USB Installation VESA(100×100mm)from S$1,199.00Min. 63 days