Network Equipment
Other Related Pages
- PATLITE Wireless control unit PWS seriesControl notification device by wireless communication Energy-saving version that can be operated with dry batteries, high-speed version that supports short-interval pulse signal input. You can choose from two types according to your environment and application.Dimensions, H x W x D (mm) 267 x 76 x 85 (excluding mounting feet) Relative Humidity 90% RH or less (no condensation) Location to Install Outdoor, indoor Mounting Side Positive directionfrom S$879.90Min. 2 days
- MOXA Industrial serial device serverSupports Real COM / TTY drivers for Windows and Linux Supports standard TCP / IP interface and various modes of operation Supports Windows utilities useful for configuring many device servers 15 KV ESD protection for all serial signals Built-in function Supports network management with SNMP MIB-I... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 2 days
- OMRON Remote I / O terminal (transistor type) DRT2- □ D08 (-1) / □ D16 (-1)Transistor type with expandable I / O. It is possible to collect various data such as maintenance systems without affecting the control system related to productivity. Communication power supply voltage monitor, aging deterioration, equipment operation information, etc. can be easily collected an... Read MoreOperation Ambient Temperature (℃) -10~+55 Storage Temperature (℃) -25~+65 Shock Resistance (m/s2) 150 (3 times for 6 directions in 3 axes) Ambient Humidity to Use 25 to 85% (non-condensing) Withstand Voltage (V) AC500 (between isolated circuits) Communication Power Supply Voltage (V) DC11~25 I / O Power Supply Voltage (V) DC20.4~26.4(DC24V -15~+10%) Type of Terminal Fitting DIN 35mm rail mounting Screw Tightening Torque (N・M) M3 (power, I / O terminal) /0.5 Control M3 screw terminalfrom S$379.90Min. 6 days
- OMRON Environmentally resistant (for thin wires M12, micro connector type) Shield type Connector with cableType Micro connector typefrom S$43.99Min. 124 days
- Mitsubishi Electric FX3GC Series Basic UnitOutput Specifications 0.1A/point DC5 to 30V Number of Input Points 16 points Number of Outputs 16 points Unit Type Basic unit Program Memory Built-in 64000 step RAM (battery backup) Rated Voltage (V) DC24 Power supply specifications DC24Vfrom S$459.90Min. 2 days
- MOXA Industrial Ethernet SwitchDS-208 / 205 series switches are 10 / 100M, full double / half double, MDI / MDIX auto-detection RJ45 ports, IEEE 802.3 / 802.3u / 802.3x compliant entry level industrial 8 and 5 port unmanaged Type Ethernet switch. The EDS-208 / 205 is a ruggedly designed switch that can withstand harsh industri... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 119 days
- Pro-face (Schneider Electric) Wireless SW Mobile Handy Box Push Button Switch Boxfrom S$97.99Min. 2 days
- OMRON Digital I / O terminal Screw type 2-stage terminal block type GX- □ D16 □ 1 / OC1601EtherCAT compatible screw type terminal block type high-speed digital I / O terminal is now available! Equipped with a removable screw terminal block for improved maintainability. Expansion unit can be installed. (Equipped with one expansion unit per unit) The number of input / output points can ... Read MoreOperation Ambient Temperature (℃) -10~55 Storage Temperature (℃) -25~65 Insulation Resistance (MΩ) 20 or more (between isolated circuits) Storage Humidity (%) 25 to 85 (no condensation) Ambient Humidity to Use 25 to 85% (non-condensing) Material (Cap) ABS resin Withstand Voltage (V/min) AC600 (between isolated circuits) Type of Sign DIN 35mm rail mounting Atmosphere No corrosive gas Short Circuit Protection None Cord Oil resistant PVC Material (Cover) PMMA resin (acrylic) optical coverfrom S$559.90Min. 5 days
- Mitsubishi Electric DC/AC interface unit for operation coilFunction Non-contact output (relay output) Type of Sign Top onfrom S$32.99Min. 5 days
- MOXA Industrial Ethernet switchThe EDS-405A / 408A Series Switches are entry-level 5- and 8-port managed Ethernet switches designed for industrial applications. The switch supports a variety of useful management features such as Turbo Ring, Turbo Chain, ring coupling, port-based VLAN, QoS, RMON, bandwidth management, port mirr... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$649.90Min. 199 days
- OMRON Shielded termination resistor for deviceNet peripheral devicesType Mini connector type Specification Plug typefrom S$29.99Min. 6 days
- Interface PCI bus interface module (digital I / O)RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 123 days
- OMRON Connector terminal (MIL connector type) DRT2- □ D32ML (-1) / □ D16ML (-1)Ultra-compact 16-point and 32-point remote terminals. Interface (D-SUB, etc.) Realizes connection with various I / O interfaces in combination with a dedicated conversion board.Operation Ambient Temperature (℃) -10~+55 Storage Temperature (℃) -25~+65 Shock Resistance (m/s2) 150 Ambient Humidity to Use 25 to 85% (non-condensing) Type Transistor type Dimensions, Width W x Depth D x Height H (mm) 35×60×80 Withstand Voltage (V) AC500 (between isolated circuits) I / O Power Supply Voltage (V) DC24 Type of Terminal Fitting DIN 35mm rail mounting Atmosphere No corrosive gas Insulation Resistance (MΩ) over 20from S$469.90Min. 124 days
- MOXA Industrial Ethernet SwitchThe EDS-308 / 305 series are 8-port and 5-port Ethernet switches that provide an economical solution for Ethernet connectivity. In addition, the relay contact output function built into the switch alerts the maintenance engineer in the event of a power failure or port break. This switch is design... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 115 days
- OMRON Terminal block conversion adapterWhen connecting a round cable to a slave / repeater unit, convert the unit's communication connector to a threaded terminal block.from S$199.90Min. 6 days
- Advantech 8-Port Gigabit Industrial Unmanaged Ethernet Switch EKI-2728Equipped with 8 Gigabit Ethernet ports equipped with automatic MDI / MDI-X recognition function Supports automatic recognition function with communication speed of 10/100 / 1000Mbps Supports jumbo frame transfer up to 9 bytes 4000VDC ESD Ethernet protection Power line 3000VDC surge (EFT) protecti... Read Morefrom S$359.90Min. 24 days
- Pro-face (Schneider Electric) Wireless SW mobile handy box rack (for ZBRM21, ZBRM22)from S$43.99Min. 7 days
- MOXA Industrial serial device server8 RS-232C / 422/485 serial port support small form factor, compact desktop design 10 / 100M Auto Sensing Ethernet Built-in 15 KV ESD Protection (All Serial Signals) Configuration method selection: Web console, Telnet console, Windows utilities Versatile socket operation modes including TCP server... Read MoreNumber of Ports (Ethernet) 1, (Serial) 8 Quick Type (Ethernet) 10/100 Mbps, Auto MDI / MDIX Storage temperature (℃) -40~85 Input voltage 12~48VDC Dimension (mm) 197 x 44 x 125 (without ears) Operating humidity (% RH) 5 to 95 (no condensation) Material Metal, IP30 protectionfrom S$1,399.00Min. 199 days
- M-SYSTEM CC-LINK remote I / OSmall number input / output unit for CC-Link It will be shipped with the default settings. Details can be found on the manufacturer's website.from S$389.90Min. 5 days
- HARTING Industrial Ethernet Switch Ha-VIS eCon 2080B-ATemperature Range (℃) 0 ~ +55 Dimensions, Width W x Height H x Depth D (mm) 60.0 x 113.5 x 27.3 RoHS directive (corresponding to 10 substances) Correspondence Type of Sign DIN rail mounting Protection Class IP30from S$599.90Min. 7 days
- MOXA Industrial serial device serverWorld's lowest power consumption 3-step speedy web-based configuration Serial, Ethernet, power line surge protection COM Port Grouping and UDP Multicast Applications Screw Connector for Reliable Installation Dual DC Power Input, Power Jack, Terminal Block Various Windows TCP and UDP Operation... Read MoreNumber of Ports (Ethernet) 1, (Serial) 2 Storage temperature (℃) -20~85 Power Consumption (mA) 119(12V)、65(24V) Input voltage 12~48VDC Mass (g) 340 Operating humidity (% RH) 5 to 95 (no condensation) Dimension (mm) 77 x 111 x 26 (without ears) Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Material metalfrom S$459.90Min. 115 days
- Advantech 5-Port Gigabit Unmanaged Industrial Ethernet Switch EKI-272510/100 / 1000Base-TX RJ 45 ports x 5 MDI / MDI-X automatic crossover, auto-negotiation support Maximum jumbo frame transmission: 9kbytes Ethernet ESD protection: 4000 VDC Power line surge (EFT) protection: 3000 VDC Supports slim design, DIN rail, and wall mounting 12-48 VDC Power input support Br... Read MoreOperating Temperature (℃) -10~60from S$279.90Min. 24 days
- Advantech 16FE Unmanaged Ethernet Switch, ATEX/C1D2/IECEx, -40?75℃ EKI-5526ICommunicates with SCADA software via Modbus/TCP, communicates with NMS (Network Management System) via SNMP Port-based QoS for deterministic data transfer -40 to 75°C operating temperature range (EKI-5526I only) ) 12 to 48 VDC (8.4 to 52.8 V DC) wide range power input EMS Level 3 protection for h... Read Morefrom S$539.90Min. 24 days
- MOXA Industrial Ethernet switchThe EDS-205A / 208A series is an IEEE 802.3 and IEEE 802.3u / x, 10 / 100M, full / half dual, 5-port and 8-port industrial Ethernet switch that supports MDI / MDI-X autosensing. It provides the most robust Ethernet connection available to today's industry. The most important of the EDS-205A /... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$299.90Min. 114 days
- OMRON Analog I / O slave CRT1-AD04 / DA02By using arithmetic functions such as the scaling function, analog processing similar to that of a digital panel meter is possible. By using the differentiation / integration function, analog integration processing such as equipment abnormality signs and diversion is possible. By using the user c... Read MoreOperation Ambient Temperature (℃) -10~+55 Storage Temperature (℃) -25~+65 Resolution 1/6000 (full scale) Shock Resistance (m/s2) 150 (3 times for 6 directions in 3 axes) Insulation Resistance (MΩ) 20 or more (between isolated circuits) Storage Humidity (%) 25 to 85 (no condensation) Ambient Humidity to Use 25 to 85% (non-condensing) Withstand Voltage (V) AC500 (between isolated circuits) Type Multi-feed type Type of Terminal Fitting DIN 35mm rail Atmosphere No corrosive gasfrom S$699.90Min. 6 days
- MOXA Industrial serial device server8-port RS-232C, RS-422 or RS-485 operation support Compact desktop size auto-detection 10 / 100Mbps Ethernet 15KV ESD surge protection (all signals) IP address can be easily set by LCM (Liquid Crystal Module) Can be configured from web console, Telnet console, etc. TCP server, TCP client, UDP, re... Read MoreNumber of Ports (LAN) 2, (Serial) 8 Storage temperature (℃) -20~70 Operating Temperature 0~55℃ Input voltage 12~48VDC Dimension (mm) 197 x 135.5 x 44 (without mounting part) Operating humidity (% RH) 5 to 95 (no condensation) Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,599.00Min. 199 days
- Mitsubishi Electric DC / AC Interface Unit for Operating Coil UN-SY SeriesOperating Temperature Range (℃) -10~55from S$16.99Min. 104 days
- Mitsubishi Electric Temperature Input Unit Screw, 2-Piece Terminal Block Typefrom S$779.90Min. 104 days
- MOXA Industrial serial device serverEnhanced surge protection for serial, LAN, and power lines 2KV isolation for serial signals C1D2, UL508, ATEX Class 1 Zone 2 certified for harsh environments Cascading baud rate for Ethernet ports for easy wiring 50-921.6Kbps Redundant DC power input relay output and e-mail alert Achieves low pow... Read MoreQuick Type (Ethernet) 10 / 100Mbps, Auto MDI / MDIX Storage temperature (℃) -40~85 Input voltage 12~48VDC Operating humidity (% RH) 5~95 Recycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondence Material metalfrom S$539.90Min. 114 days
- HARTING Industrial Ethernet switch: Ha-VIS eCon3080-E-8T-LV-LVOperating Temperature (℃) -10~+60 Voltage 12-48VDC/18-30VAC Number of Ports 8 x 10/100BASET(X) RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP30 Network type Port: No QoS Port RJ45from S$279.90Min. 8 days
- OMRON Expansion unit XWT-ID08 (-1) / OD08 (-1) / ID16 (-1) / OD16 (-1)Easy to expand! Expansion I / O unit. You can combine one expansion unit with one digital I / O slave. This makes it possible to combine various I / O points such as 16 input points + 8 output points, expanding the possibilities of system construction. Flexible expansion of points depending on th... Read MoreOperation Ambient Temperature (℃) -10~+55 Storage Temperature (℃) -25~+65 Shock Resistance (m/s2) 150 (3 times for 6 directions in 3 axes) Insulation Resistance (MΩ) 20 or more (between isolated circuits) Storage Humidity (%) 25 to 85 (no condensation) Ambient Humidity to Use 25 to 85% (non-condensing) Withstand Voltage (V) AC500 (between isolated circuits) Atmosphere No corrosive gasfrom S$359.90Min. 6 days
- OMRON Remote I / O terminal (3-stage terminal block transistor type) DRT2- □ D16TA (-1)A 3-stage terminal block type smart slave that does not have to be tightened together and the wiring location is easy to understand. Easy wiring. No tightening together. The wiring location is also easy to understand. Relay terminal block No terminal required. Uses a cassette removable structure ... Read MoreType of Terminal (I / O) M3 screw terminal Operation Ambient Temperature (℃) -10~+55 Storage Temperature (℃) -20~+65 Shock Resistance (m/s2) 150 (3 times for 6 directions in 3 axes) Insulation Resistance (MΩ) 20 or more (between isolated circuits) Ambient Humidity to Use 25 to 85% (non-condensing) Mass (g) 300 or less Withstand Voltage (V) AC500 (between isolated circuits) Atmosphere No corrosive gas
- OMRON Multiple I / O terminal Digital I / O unitStorage Temperature (℃) -25~+65 Screw Tightening Torque (N・M) 0.3~0.5 Shock Resistance (m/s2) 200 Withstand Voltage (V/min) AC500 Power Supply Voltage (V) DC20.4~26.4(DC24V -15~+10%) Type of Terminal Fitting DIN 35mm rail mounting Included Accessories I / O unit connection cable (40mm) Type of Insulation Photocoupler insulationfrom S$379.90Min. 6 days
- MOXA Industrial Ethernet switchThe EDS-G205A-4PoE Switch is a smart unmanaged 5-port Gigabit Ethernet that supports PoE (Power over Ethernet) from 2 to 5 ports. The EDS-G205A-4PoE switch is classified as Power sourcing equipment (PSE), and when used in this way, the switch is capable of delivering up to 30W of power per port. ... Read MoreRecycled paper use mark Conformity RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,299.00Min. 199 days