Wireless Devices
- Hokuyo Automatic Industrial optical remote control device BRC transmitterBy adopting FSK modulation and original judgment circuit, it is strong against disturbance noise and highly reliable transmission is possible. When the code set / registered in the receiver (F number code) matches the code to be transmitted, transmission becomes possible. I will. For this reason,... Read MoreType Transmitterfrom S$389.90Min. 63 days
- Hokuyo Automatic Data transmission equipment DMS seriesA parallel type data transmission device that meets the needs for miniaturization and weight reduction when used in automatic guided vehicles. The functions are compactly integrated into a size of 50 x 50 x 20 mm, and the mass is suppressed to 280 g. There are head-on type and side-on type depend... Read MoreTransmission time (ms) 40ms Power Supply Voltage DC10 to 30V (operating voltage range) Transmission method Half-duplex two-way transmission Method Pulse modulationfrom S$229.90Min. 228 days
- Hokuyo Automatic Industrial optical remote control device BRS receiverID number setting 999 ways. Volume clockwise ... Normal mode Counterclockwise ... Write mode (write from transmitter) Output Outputs only when the ID number sent from the transmitter matches the set number. Data output: 15 points, strobe: 1 point NPN open collector output (DC30V 50mA or less, res... Read Morefrom S$389.90Min. 108 days
- Hokuyo Automatic Data transmission equipment BWF series (serial transmission / long distance type)from S$979.90Min. 62 days
- Hokuyo Automatic Industrial optical remote control device BRC receiverTransmission distance Common Type Receiverfrom S$389.90Min. 112 days
- Hokuyo Automatic Data transmission equipment BWF seriesThe transmission distance has more than double the margin, enabling highly reliable data transmission. Equipped with a level drop alarm output that prevents troubles due to a decrease in the distance margin due to misalignment of the optical axis and dirt on the lens surface. The optical axis che... Read MorePower Supply Voltage DC10V~30Vfrom S$1,199.00Min. 8 days
- Hokuyo Automatic Optical data transmission device Open network compatible typefrom S$899.90Min. 213 days
- SUS Wireless unit base unit setThe signal from SiO is transmitted wirelessly. Maximum transmission distance is about 100m.Type Body: UENRMU005, Antenna: UENRSA801 Communication distance (m) Up to 1000from S$1,299.00Min. 9 days
- Hokuyo Automatic Industrial optical remote control device BRC receiverBy adopting FSK modulation and original judgment circuit, it is strong against disturbance noise and highly reliable transmission is possible. When the code set / registered in the receiver (F number code) matches the code to be transmitted, transmission becomes possible. I will. For this reason,... Read Morefrom S$389.90Min. 36 days
- Hokuyo Automatic Industrial optical remote control device BRS transmitterSmall, thin and pocket size. It is a multi-point with 15 transmission points. By setting the ID number, you can select 999 receivers you want to send and perform abbreviated registration. By adopting a seat switch, the durability of key operation has been improved. [Setting function] (1) ID numbe... Read Morefrom S$329.90Min. 93 days
- SUS Wireless unit handset setThe signal received wirelessly is output to SiO. Maximum transmission distance is about 100m.Type Body: UENRSU005, Antenna: UENRSA801 Communication distance (m) Up to 1000from S$899.90Min. 10 days
- OMRON Wireless terminalEasy ON / OFF transmission wirelessly Communicates 8 ON / OFF signals. No wireless license or qualification required. Automatically select free frequency channel (for simple MCA). Easy setting with a liquid crystal display. Realizes a convenient relay function.Mass (g) About 220 Operating Humidity Range 25 to 85% RH (no condensation) Storage Humidity Range 25 to 85% RH (no condensation) Operating Temperature Range (℃) -10~+55 Storage Temperature Range (℃) -25~+65 Rated Power (W) 1.5 Protection Class IEC standard IP30 Communication method Simplex method Current Consumption (mA) 100 or less, startup: 150 or less Standard ARIB STD-T67 Shock Resistance (m/s2) 150 3 times each in 3 axial directions Applicable Frequency (Hz) 429.2500M~429.7375MDiscontinued
- Hokuyo Automatic DIN size digital tachometer DS-J seriesIt is a white LCD display with excellent visibility. (LED backlight) Compatible with CE mark. Protective structure IP66. (When using rubber packing only on the front of the panel) Equipped with a key protection function. Prevents malfunctions due to careless touch. Four operation modes can be sel... Read MoreDiscontinued
- OMRON DC power plug cordSuitable Model Z3R optical RS-232C link Cable Length (m) 1715±35Discontinued
- OMRON ID remote control WK31Wireless transmission of operator / ID information. Remotely transmit the transmitter ID code at a distance of about 10m and output it via RS-232C. With about 16.7 million ID settings, it can also be used for entry / exit management.Response Time (Operation) 200 ms max. Frequency (MHz) (Used) 313.85 Battery Life - Transmitting Output - Number of Switches - Operating Temperature (℃) -10~+55 Storage Temperature (℃) -25~+70 Operating Humidity (%) 25~85RH Storage Humidity (%) 25~85RH Outer Dimensions (mm) 90×65×25 Power Supply Voltage (V) DC10.8~26.4 Wireless Communication System Demodulation method / Superheterodyne Antenna External antenna Type ID remote control receiver Protection Class IP20 Operation Indicator LED (power supply, operation check) Current Consumption (mA) Up to 100 Wireless Weak radioDiscontinued
- OMRON FA wireless LAN unit WE70Highly reliable and safe. The best wireless LAN for FA sites. Supports IEEE802.11a / b / g. Noise resistance and environmental resistance equivalent to PLC. Peace of mind with OMRON original security. Realizes "visualization" of radio waves with the main body LED. RoHS compliant product... Read MoreDiscontinued
- OMRON AC adapterStorage Temperature Range (℃) -40~+70 Rated Input Voltage (V) AC100(+10%/-15%) Input current (mA) Rating: AC60 Operating Humidity Range 35~85%RH Output 9V DC, 300mA (12.8V at no load) Operating Temperature Range (℃) -10~+55 Rated Frequency (Hz) 50/60Discontinued
- OMRON DeviceNet wireless unit WD30DeviceNet slave without wiring. Up to 3200 I / O points can be communicated with one master unit. Uses a noise-resistant spectral diffusion communication method that is optimal for manufacturing sites. A wide range of communication distance is realized by the relay function (up to 3 steps). Reali... Read MorePower Consumption (mW) (Aerial) 10 Data Packet Rate (Wireless section) 100kbit / s Operation Ambient Temperature (℃) -10~+50 Storage Temperature (℃) -20~+65 Shock Resistance (m/s2) 150 (3 times in 6 directions) Frequency (GHz) 2.4 band (2402.2MHz-2480.2MHz) Ambient Humidity to Use 25 to 85% RH (no condensation) Power Consumption (W) 4 Mass (g) About 200 Allowable Voltage Range (V) DC11~25 Communication Protocol Simplex method (half-duplex method) Wave Type Spread spectrum (direct spread / DS-SS)Discontinued
Filter by categories