Optical Transmission Equipment
Optical transmission equipment is a general term for optical fibers, optical data links, and optical modules. Optical fibers are less susceptible to electromagnetic fields and are resistant to noise. An optical data link uses an optical fiber as a data link means for moving data from one place to another. Optical modules are components that convert electrical and optical signals. Used in optical repeaters and optical communication equipment. Optical transmission devices range from peripheral devices such as fiber optic cables and connectors for connecting devices, sensor network servers, relays to electronic components, and it is possible to select appropriate devices and components according to the application and environment.
- Hokuyo Automatic Industrial optical remote control device BRC transmitterBy adopting FSK modulation and original judgment circuit, it is strong against disturbance noise and highly reliable transmission is possible. When the code set / registered in the receiver (F number code) matches the code to be transmitted, transmission becomes possible. I will. For this reason,... Read MoreType Transmitterfrom S$389.90Min. 63 days
- Hokuyo Automatic Data transmission equipment DMS seriesA parallel type data transmission device that meets the needs for miniaturization and weight reduction when used in automatic guided vehicles. The functions are compactly integrated into a size of 50 x 50 x 20 mm, and the mass is suppressed to 280 g. There are head-on type and side-on type depend... Read MoreTransmission time (ms) 40ms Power Supply Voltage DC10 to 30V (operating voltage range) Transmission method Half-duplex two-way transmission Method Pulse modulationfrom S$229.90Min. 228 days
- Hokuyo Automatic Industrial optical remote control device BRS receiverID number setting 999 ways. Volume clockwise ... Normal mode Counterclockwise ... Write mode (write from transmitter) Output Outputs only when the ID number sent from the transmitter matches the set number. Data output: 15 points, strobe: 1 point NPN open collector output (DC30V 50mA or less, res... Read Morefrom S$389.90Min. 108 days
- Hokuyo Automatic Data transmission equipment BWF series (serial transmission / long distance type)from S$979.90Min. 62 days
- Hokuyo Automatic Industrial optical remote control device BRC receiverTransmission distance Common Type Receiverfrom S$389.90Min. 112 days
- Hokuyo Automatic Data transmission equipment BWF seriesThe transmission distance has more than double the margin, enabling highly reliable data transmission. Equipped with a level drop alarm output that prevents troubles due to a decrease in the distance margin due to misalignment of the optical axis and dirt on the lens surface. The optical axis che... Read MorePower Supply Voltage DC10V~30Vfrom S$1,199.00Min. 8 days
- Hokuyo Automatic Optical data transmission device Open network compatible typefrom S$899.90Min. 213 days
- Hokuyo Automatic Industrial optical remote control device BRC receiverBy adopting FSK modulation and original judgment circuit, it is strong against disturbance noise and highly reliable transmission is possible. When the code set / registered in the receiver (F number code) matches the code to be transmitted, transmission becomes possible. I will. For this reason,... Read Morefrom S$389.90Min. 36 days
- Hokuyo Automatic Industrial optical remote control device BRS transmitterSmall, thin and pocket size. It is a multi-point with 15 transmission points. By setting the ID number, you can select 999 receivers you want to send and perform abbreviated registration. By adopting a seat switch, the durability of key operation has been improved. [Setting function] (1) ID numbe... Read Morefrom S$329.90Min. 93 days
- Hokuyo Automatic DIN size digital tachometer DS-J seriesIt is a white LCD display with excellent visibility. (LED backlight) Compatible with CE mark. Protective structure IP66. (When using rubber packing only on the front of the panel) Equipped with a key protection function. Prevents malfunctions due to careless touch. Four operation modes can be sel... Read MoreDiscontinued
- OMRON DC power plug cordSuitable Model Z3R optical RS-232C link Cable Length (m) 1715±35Discontinued
- OMRON AC adapterStorage Temperature Range (℃) -40~+70 Rated Input Voltage (V) AC100(+10%/-15%) Input current (mA) Rating: AC60 Operating Humidity Range 35~85%RH Output 9V DC, 300mA (12.8V at no load) Operating Temperature Range (℃) -10~+55 Rated Frequency (Hz) 50/60Discontinued