Easy ON / OFF transmission wirelessly Communicates 8 ON / OFF signals. No wireless license or qualification required. Automatically select free frequency channel (for simple MCA). Easy setting with a liquid crystal display. Realizes a convenient relay function.
Mass (g) About 220 Operating Humidity Range 25 to 85% RH (no condensation) Storage Humidity Range 25 to 85% RH (no condensation) Operating Temperature Range (℃) -10~+55 Storage Temperature Range (℃) -25~+65 Rated Power (W) 1.5 Protection Class IEC standard IP30 Communication method Simplex method Current Consumption (mA) 100 or less, startup: 150 or less Standard ARIB STD-T67 Shock Resistance (m/s2) 150 3 times each in 3 axial directions Applicable Frequency (Hz) 429.2500M~429.7375M
Wireless transmission of operator / ID information. Remotely transmit the transmitter ID code at a distance of about 10m and output it via RS-232C. With about 16.7 million ID settings, it can also be used for entry / exit management.
Response Time (Operation) 200 ms max. Frequency (MHz) (Used) 313.85 Battery Life - Transmitting Output - Number of Switches - Operating Temperature (℃) -10~+55 Storage Temperature (℃) -25~+70 Operating Humidity (%) 25~85RH Storage Humidity (%) 25~85RH Outer Dimensions (mm) 90×65×25 Power Supply Voltage (V) DC10.8~26.4 Wireless Communication System Demodulation method / Superheterodyne Antenna External antenna Type ID remote control receiver Protection Class IP20 Operation Indicator LED (power supply, operation check) Current Consumption (mA) Up to 100 Wireless Weak radio
Highly reliable and safe. The best wireless LAN for FA sites. Supports IEEE802.11a / b / g. Noise resistance and environmental resistance equivalent to PLC. Peace of mind with OMRON original security. Realizes "visualization" of radio waves with the main body LED. RoHS compliant product... Read More
DeviceNet slave without wiring. Up to 3200 I / O points can be communicated with one master unit. Uses a noise-resistant spectral diffusion communication method that is optimal for manufacturing sites. A wide range of communication distance is realized by the relay function (up to 3 steps). Reali... Read More
Power Consumption (mW) (Aerial) 10 Data Packet Rate (Wireless section) 100kbit / s Operation Ambient Temperature (℃) -10~+50 Storage Temperature (℃) -20~+65 Shock Resistance (m/s2) 150 (3 times in 6 directions) Frequency (GHz) 2.4 band (2402.2MHz-2480.2MHz) Ambient Humidity to Use 25 to 85% RH (no condensation) Power Consumption (W) 4 Mass (g) About 200 Allowable Voltage Range (V) DC11~25 Communication Protocol Simplex method (half-duplex method) Wave Type Spread spectrum (direct spread / DS-SS)