Power Cables (AC Cables)
Other Related Pages
- KHD Vinyl flat cord (VFF) with plug* The side opposite to the plug is left uncut.Rated Voltage (V) 125 Number of Cores (C) 2 RoHS directive (corresponding to 10 substances) Correspondence Type Power cord
- Yukita Electric Wire Power cord 3 pin* The side opposite to the plug is left uncut.Rated Voltage (V) 125 Overall Length (m) 3 Color Black
- Settsu Metal Industrial Power cable 15AIt is a power cable with a plug of 15A specifications.Plug Shape 15A 125V Cable Length (m) 5 RoHS directive (corresponding to 10 substances) Correspondence Cord VCT2mm 2 × 3 core
- NITTO KOGYO Power plug cord (for equipment)Since it is short, it is suitable for wiring in the rack.Rated Current (A) 12 Rated Voltage (V) AC125 RoHS directive (corresponding to 10 substances) Correspondence
- NITTO KOGYO Power plug cord* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Rated Current (A) 15 Outer Dimension L (mm) 3000 Rated Voltage (V) AC125 RoHS directive (corresponding to 10 substances) Correspondence
- Kawasaki Electric Wire Power cord with plug / connector3-pin plug-power cord for 3-pin connectorConductor size (mm 2 ) 0.75 Length (m) 3 Rated Current (A) 7 Color Black RoHS directive (corresponding to 10 substances) Correspondence Type VCTF
- Shinagawa Wire Oil Resistant 300V Power Supply CordsA multi-core cabtyre cable with excellent oil resistance. Compared to general VCTF, there is almost no hardening due to machine oil, etc., and it has excellent cold resistance and flexibility. It can be used for signals on machine tools and power lines.Overall Length (m) 10 Rated Voltage (V) 300 Specification JIS C3306 standard product Type Power cord
- Kawasaki Electric Wire Power cord with plug 3m grayA power cord with a 2-core ground for Japan that is used for indoor electrical equipment. We use 0.75SQ x 3C VCTF for the electric wire. For small indoor electrical machinery and appliances. * The side opposite to the plug is left uncut.Wire Diameter (mm) 0.18 Rating 125V-7A Mass (g) 228 Overall Length (m) 3 Number of Cores (C) 3 Number of strands 30 Trusco Part No. 333-1253 Color Gray Type Power cordfrom S$29.99Min. 2 days
- AS ONE Interface ConverterA compact type that is durable and resistant to noise. Can be used in harsh field environments of -10 to + 55 ° C High withstand voltage and insulation specifications of 3000V.
- Kawasaki Electric Wire Power cord with plug / connector2-pin plug-power cord for 3-pin connectorConductor size (mm 2 ) 0.75 Length (m) 2 Rated Current (A) 7 RoHS directive (corresponding to 10 substances) Correspondence Color Gray Type VCTFfrom S$12.99Min. 2 days
- S-Net Oval cord with plugOval cord with plug It is used as a power cord and extension cord for electric appliances such as washing machines, refrigerators, and vacuum cleaners of 300V or less.Core conductor size 1.25 Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondence Color Grayfrom S$9.79Min. 2 days
- AS ONE Outlet Plug CoverIt protects electrical plugs and outlets and keeps out dust and moisture. Prevents fire from tracking. Suitable for long-term plugging.As ONE Part Number 3-7499-01from S$6.99Min. 2 days
- NITTO KOGYO Plug cord with outletThe power supply is a plug cord for a ventilation fan that just plugs into an outletOuter Dimension L (mm) 2250 Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$19.99Min. 7 days
- Kawasaki Electric Wire 2M black 10A125V with UL power cord SVT3 core plugInsulation Thickness (mm) (Average) 0.484, (Minimum) 0.33 Sheath Thickness (mm) (Average) 0.83, (Minimum) 0.61 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 22.8 Outer Diameter (Φmm) (Twist) 4.63 Conductor Outer Diameter (Φmm) 1.18 Insulation Resistance 20℃(MΩ-km) 10 AWG 18 Overall Length (m) 2 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 42/0.16 Rating AC125V・10A Insulation Outer Diameter (mm) About 2.15 Sheath Outer Diameter (Φmm) About 6.3 RoHS directive (corresponding to 10 substances) Correspondence Standard UL Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$87.99Min. 6 days
- Kawasaki Electric Wire European power cord GTCE3 3 core plug-right angle socket with 2M black 10A250VInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 19.0 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Conductor Outer Diameter (Φmm) 1.3 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 2 Insulation Outer Diameter (mm) 2.6 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 32/0.20 Sheath Outer Diameter (Φmm) 7.4 Rating AC250V・10A RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$149.90Min. 6 days
- AMERICAN DENKI Soft VCT power cableA vinyl cap tire cable (soft VCT 2mm 2 x 3C: white) with high allowable current value, excellent heat resistance, and high flexibility.Standard RoHS compliant Color Whitefrom S$59.99Min. 7 days
- Kawasaki Electric Wire European power cord GTCE3 with 3 core plug-socket 3M black 10A250VInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 19.0 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Conductor Outer Diameter (Φmm) 1.3 Insulation Resistance 20℃(MΩ-km) 10 Insulation Outer Diameter (mm) 2.6 Number of Cores (C) 3 Overall Length (m) 3 Conductor Configuration (pcs/mm) 32/0.20 Sheath Outer Diameter (Φmm) 7.4 Rating AC250V・10A RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$199.90Min. 6 days
- Kawasaki Electric Wire 2M black 7A125V with domestic power cord VFF2 core plugInsulation Thickness (mm) (Average) 0.8, (Minimum) 0.64 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 24.4, (Standard) 22.6 Nominal Sectional Area (mm2) 0.75 Conductor Outer Diameter (Φmm) 1.1 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 2 Conductor Configuration (pcs/mm) 30/0.18、67/0.12 Rating AC125V・7A Insulation Outer Diameter (mm) About 2.7 × 5.4 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinylfrom S$32.99Min. 6 days
- Kawasaki Electric Wire 3M black 15A125V with domestic power cord VCTF3 core plug-right angle socketInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.48 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.70 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 9.79 Outer Diameter (Φmm) (Twist) 6.7 Conductor Outer Diameter (Φmm) 1.80 Insulation Resistance 20℃(MΩ-km) 10 Nominal Sectional Area (mm2) 2.0 Overall Length (m) 3 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 37/0.26 Rating AC125V・15A Insulation Outer Diameter (mm) About 3.1 Sheath Outer Diameter (Φmm) About 8.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$359.90Min. 6 days
- Kawasaki Electric Wire European power cord GTCE1 3M plug with socket 2M black 10A250VInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 19.0 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Conductor Outer Diameter (Φmm) 1.3 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 2 Insulation Outer Diameter (mm) 2.6 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 32/0.20 Sheath Outer Diameter (Φmm) 7.4 Rating AC250V・10A RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$159.90Min. 6 days
- Kawasaki Electric Wire Domestic UL combined power cord VCTF + SJT 3 core plug-socket with 3M black 15A125VInsulation Thickness (mm) (Average) 0.85, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.70 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 8.53 Outer Diameter (Φmm) (Twist) 7.8 Conductor Outer Diameter (Φmm) 1.9 Insulation Resistance 20℃(MΩ-km) 10 AWG 14 Nominal Sectional Area (mm2) 2.0 Number of Cores (C) 3 Overall Length (m) 3 Conductor Configuration (pcs/mm) 41/0.26 Rating AC125V・15A Insulation Outer Diameter (mm) About 3.6 Sheath Outer Diameter (Φmm) About 9.7 RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$379.90Min. 6 days
- Kawasaki Electric Wire 3M black 10A250V with China power cord RVV3 core plugInsulation Thickness (mm) (Average) 0.6, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.8, (Min) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Min) 17.1, (Max) 19.5 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 3 Conductor Configuration (pcs/mm) 32/0.193 Rating AC250V・10A Conductor Outer Diameter (Φmm) About 1.3 Insulation Outer Diameter (mm) About 2.5 Sheath Outer Diameter (Φmm) About 6.9 RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$199.90Min. 6 days
- Kawasaki Electric Wire 3M black 7A125V with domestic power cord VFF2 core plugInsulation Thickness (mm) (Average) 0.75, (Minimum) 0.64 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 24.4, (Standard) 22.6 Nominal Sectional Area (mm2) 0.75 Conductor Outer Diameter (Φmm) 1.1 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 3 Conductor Configuration (pcs/mm) 30/0.18、67/0.12 Rating AC125V・7A Insulation Outer Diameter (mm) About 2.7 × 5.4 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinylfrom S$32.99Min. 6 days
- Kawasaki Electric Wire Domestic UL combined power cord VCTF + SJT 3 core plug-socket with 2M black 15A125VInsulation Thickness (mm) (Average) 0.85, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.70 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 8.6, (standard) 8.08 Outer Diameter (Φmm) (Twist) 7.8 Conductor Outer Diameter (Φmm) 1.9 Insulation Resistance 20℃(MΩ-km) 10 AWG 14 Overall Length (m) 2 Nominal Sectional Area (mm2) 2.0 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 41/0.26 Rating AC125V・15A Insulation Outer Diameter (mm) About 3.6 Sheath Outer Diameter (Φmm) About 9.7 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$299.90Min. 6 days
- Kawasaki Electric Wire 3M black 10A125V with UL power cord SJT 3-core plug-socketInsulation Thickness (mm) (Average) 0.860, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.88, (Minimum) 0.61 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 22.8 Outer Diameter (Φmm) (Twist) 6.25 Conductor Outer Diameter (Φmm) 1.18 Insulation Resistance 20℃(MΩ-km) 10 AWG 18 Overall Length (m) 3 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 42/0.16 Rating AC125V・10A Sheath Outer Diameter (Φmm) About '8.0 Insulation Outer Diameter (mm) About 2.9 RoHS directive (corresponding to 10 substances) Correspondence Standard UL Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$249.90Min. 6 days
- Kawasaki Electric Wire Domestic UL combined power cord VCTF + SJT 3 core plug with 3M black 15A125VInsulation Thickness (mm) (Average) 0.85, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.70 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 8.6, (standard) 8.08 Outer Diameter (Φmm) (Twist) 7.8 Conductor Outer Diameter (Φmm) 1.9 Insulation Resistance 20℃(MΩ-km) 10 AWG 14 Nominal Sectional Area (mm2) 2.0 Number of Cores (C) 3 Overall Length (m) 3 Conductor Configuration (pcs/mm) 41/0.26 Rating AC125V・15A Insulation Outer Diameter (mm) About 3.6 Sheath Outer Diameter (Φmm) About 9.7 RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$299.90Min. 6 days
- Kawasaki Electric Wire 3M black 15A125V with domestic power cord VCTF3 core plug-socketInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.48 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.70 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 9.79 Outer Diameter (Φmm) (Twist) 6.7 Conductor Outer Diameter (Φmm) 1.80 Insulation Resistance 20℃(MΩ-km) 10 Nominal Sectional Area (mm2) 2.0 Overall Length (m) 3 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 37/0.26 Rating AC125V・15A Insulation Outer Diameter (mm) About 3.1 Sheath Outer Diameter (Φmm) About 8.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$299.90Min. 6 days
- Yukita Electric Wire 2M black 7A125V with domestic power cord plug-socketOuter Diameter (Φmm) (Twisting) 5.0 Insulation Standard Thickness (mm) 0.6 Nominal Sectional Area (mm2) 0.75 Sheath standard thickness (mm) 1.0 Conductor Outer Diameter (Φmm) 1.1 Overall Length (m) 2 Insulation Outer Diameter (mm) 2.3 Conductor resistance (Ω / km) 25.1 Number of wire cores 3 Conductor Configuration (pcs/mm) 30/0.18、67/0.12 Rated Voltage (V) 300 Rated Temperature (℃) 60 Sheath Outer Diameter (Φmm) About 7.0. Material (Conductor) Annealed copper aggregate Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$129.90Min. 6 days
- Kawasaki Electric Wire 2M gray 10A125V with UL power cord SVT3 core plugInsulation Thickness (mm) (Average) 0.484, (Minimum) 0.33 Sheath Thickness (mm) (Average) 0.83, (Minimum) 0.61 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 22.8 Outer Diameter (Φmm) (Twist) 4.63 Conductor Outer Diameter (Φmm) 1.18 Insulation Resistance 20℃(MΩ-km) 10 AWG 18 Overall Length (m) 2 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 42/0.16 Rating AC125V・10A Insulation Outer Diameter (mm) About 2.15 Sheath Outer Diameter (Φmm) About 6.3 RoHS directive (corresponding to 10 substances) Correspondence Standard UL Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$129.90Min. 6 days
- Kawasaki Electric Wire 3M black 12A125V with domestic power cord VCTF3 core plug-socketInsulation Thickness (mm) (Average) 0.60, (Minimum) 0.48 Sheath Thickness (mm) (Average) 1.0, (Minimum) 0.7 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 15.1 Outer Diameter (Φmm) (Twist) 5.8 Nominal Sectional Area (mm2) 1.25 Conductor Outer Diameter (Φmm) 1.50 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 3 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 50/0.18 Rating AC125V・12A Sheath Outer Diameter (Φmm) About '7.8 Insulation Outer Diameter (mm) About 2.7 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$199.90Min. 6 days
- Yukita Electric Wire 2M black 7A125V with domestic power cord VCTFK plugInsulation Standard Thickness (mm) 0.6 Nominal Sectional Area (mm2) 0.75 Sheath standard thickness (mm) 1.0 Conductor Outer Diameter (Φmm) 1.1 Number of wire cores 2 Overall Length (m) 2 Insulation Outer Diameter (mm) 2.3 Conductor resistance (Ω / km) 24.4 Conductor Configuration (pcs/mm) 30/0.18、67/0.12 Rated Voltage (V) 300 Rated Temperature (℃) 60 Sheath Outer Diameter (Φmm) About 4.3 × 6.6 Material (Conductor) Annealed copper aggregate Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) PVC Material (Sheath) Vinylfrom S$39.99Min. 123 days
- Kawasaki Electric Wire 2M black 10A125V with UL power cord SJT 3-core plug-right angle socketInsulation Thickness (mm) (Average) 0.860, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.88, (Minimum) 0.61 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 22.8 Outer Diameter (Φmm) (Twist) 6.25 Conductor Outer Diameter (Φmm) 1.18 Insulation Resistance 20℃(MΩ-km) 10 AWG 18 Overall Length (m) 2 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 42/0.16 Rating AC125V・10A Sheath Outer Diameter (Φmm) About '8.0 Insulation Outer Diameter (mm) About 2.9 RoHS directive (corresponding to 10 substances) Correspondence Standard UL Material (Insulator) Vinyl Material (Sheath) Vinylfrom S$199.90Min. 6 days
- Kawasaki Electric Wire BS power cord GTCE3 3 core plug with socket 3M black 10A250VInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 19.0 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Conductor Outer Diameter (Φmm) 1.3 Insulation Resistance 20℃(MΩ-km) 10 Insulation Outer Diameter (mm) 2.6 Number of Cores (C) 3 Overall Length (m) 3 Conductor Configuration (pcs/mm) 32/0.20 Sheath Outer Diameter (Φmm) 7.4 Rating AC250V・10A RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$229.90Min. 6 days
- Kawasaki Electric Wire European power cord GTCE3 3 cores plug with right angle socket 3M black 10A250VInsulation Thickness (mm) (Average) 0.65, (Minimum) 0.44 Sheath Thickness (mm) (Average) 0.90, (minimum) 0.58 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 19.0 Outer Diameter (Φmm) (Twist) 5.6 Nominal Sectional Area (mm2) 1.0 Conductor Outer Diameter (Φmm) 1.3 Insulation Resistance 20℃(MΩ-km) 10 Insulation Outer Diameter (mm) 2.6 Overall Length (m) 3 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 32/0.20 Sheath Outer Diameter (Φmm) 7.4 Rating AC250V・10A RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$149.90Min. 6 days
- Kawasaki Electric Wire 2M black 12A125V with domestic power cord VCTF3 core plug-right angle socketInsulation Thickness (mm) (Average) 0.60, (Minimum) 0.48 Sheath Thickness (mm) (Average) 1.0, (Minimum) 0.7 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 15.1 Outer Diameter (Φmm) (Twist) 5.8 Nominal Sectional Area (mm2) 1.25 Conductor Outer Diameter (Φmm) 1.50 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 2 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 50/0.18 Rating AC125V・12A Sheath Outer Diameter (Φmm) About '7.8 Insulation Outer Diameter (mm) About 2.7 RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$199.90Min. 6 days
- Kawasaki Electric Wire 2M black 2.5A250V with European power cord LTCE2F2 core plugInsulation Thickness (mm) (Average) 0.55, (minimum) 0.35 Sheath Thickness (mm) (Average) 0.65, (Minimum) 0.41 Rated Temperature (℃) (Code) 70 Conductor Resistance (Ω/km)(20℃) (Maximum) 24.6 Nominal Sectional Area (mm2) 0.75 Conductor Outer Diameter (Φmm) 1.1 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 2 Insulation Outer Diameter (mm) 2.2 Conductor Configuration (pcs/mm) 42/0.15 Rating AC250V・2.5A Sheath Outer Diameter (Φmm) About 3.5 × 5.8 RoHS directive (corresponding to 10 substances) Correspondence Material (Insulator) Vinyl Material (Sheath) Vinyl
- Yukita Electric Wire 3M black 7A125V with domestic power cord VCTF plug-socketOuter Diameter (Φmm) (Twisting) 5.0 Insulation Standard Thickness (mm) 0.6 Nominal Sectional Area (mm2) 0.75 Sheath standard thickness (mm) 1.0 Conductor Outer Diameter (Φmm) 1.1 Insulation Outer Diameter (mm) 2.3 Conductor resistance (Ω / km) 25.1 Number of wire cores 3 Overall Length (m) 3 Conductor Configuration (pcs/mm) 30/0.18 Rated Voltage (V) 300 Rated Temperature (℃) 60 Sheath Outer Diameter (Φmm) About 7.0 Material (Conductor) Annealed copper aggregate Color Black RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$129.90Min. 6 days
- Kawasaki Electric Wire 3M black 7A125V with domestic power cord VCTFK2 core plugInsulation Thickness (mm) (Average) 0.60, (Minimum) 0.48 Sheath Thickness (mm) (Average) 1.0, (Minimum) 0.7 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 24.4 Nominal Sectional Area (mm2) 0.75 Conductor Outer Diameter (Φmm) 1.1 Insulation Resistance 20℃(MΩ-km) 10 Overall Length (m) 3 Conductor Configuration (pcs/mm) 30/0.18、67/0.12 Rating AC125V・7A Insulation Outer Diameter (mm) About 2.3 Sheath Outer Diameter (Φmm) About 4.3 × 6.6 RoHS directive (corresponding to 10 substances) Correspondence Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$58.99Min. 6 days
- Kawasaki Electric Wire 2M black 10A125V with UL power cord SJT 3-core plug-socketInsulation Thickness (mm) (Average) 0.860, (Minimum) 0.69 Sheath Thickness (mm) (Average) 0.88, (Minimum) 0.61 Rated Temperature (℃) (Code) 60 Conductor Resistance (Ω/km)(20℃) (Maximum) 22.8 Outer Diameter (Φmm) (Twist) 6.25 Conductor Outer Diameter (Φmm) 1.18 Insulation Resistance 20℃(MΩ-km) 10 AWG 18 Overall Length (m) 2 Number of Cores (C) 3 Conductor Configuration (pcs/mm) 42/0.16 Rating AC125V・10A Sheath Outer Diameter (Φmm) About '8.0 Insulation Outer Diameter (mm) About 2.9 RoHS directive (corresponding to 10 substances) Correspondence Standard UL Material (Sheath) Vinyl Material (Insulator) Vinylfrom S$179.90Min. 6 days