Power Plugs (Factory Automation)
Power plug/connector A power plug is a plug that plugs into an outlet to connect electrical devices with wires and conduct electricity. The parts other than the tip of the plug are covered with plastic or rubber so as not to get an electric shock even if the plug is inserted and current flows. Usually, there are many types with two ends, but there are various types depending on the shape of the insertion port, such as types with four, types that rotate 180 degrees, and types that are waterproof. Dust and water accumulate in outlets that are left plugged in, so you need to clean them frequently. A connector refers to a device that forms a pair with a power plug (male).
Other Related Pages
- Panasonic Waterproof rubber cap, grounding 3PApplicable Wire Diameter (Φmm) 12~16 Dimension C (Φmm) 16 Rated Current (A) 20 Rated Voltage (V) 250 Compatible cable (mm2) 2・3.5 Dimension B (Φmm) 61 Dimension A (mm) 91 Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug
- Meikosha Rubber plug grounding 3PIt is a cord fray prevention. A washer with teeth. The effect of the spring washer is solved with a single washer. The washer does not fall off from the terminal screw. Uses terminal screws with safety washers. * When selecting the wire to be used, consider the allowable current, etc.Rated Current (A) 15 Rated Voltage (V) 250 Compatible cable (mm2) 2CT.VCT0.75~2 Trusco Part No. 431-5189 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 15A 250V Type Plug Waterproof Specifications ×from S$10.99Min. 2 days
- Panasonic Power Plug Rubber Plug 2P15A 125V rubber cap * When using outside the rain line, please use a rubber cabtyre cable or a vinyl cabtyre cable. * Please use a rubber cabtyre cable when using it indoors in a wet or humid place.Rated Voltage (V) 125 Rated Current (A) 15
- Panasonic Waterproof Rubber Cap 2PDimension C (Φmm) 12 Rated Voltage (V) 125 Rated Current (A) 15 Number of Poles 2P Outlet Shape 2P 15A 125V Dimension B (Φmm) 39 Dimension A (mm) 60 Shape Flat blade type Type Plug
- Panasonic Grounded Pin Plug 2P15A125V Tough CapCompatible cable (mm2) 0.75・1.25・2 Rated Voltage (V) 125 Rated Current (A) 15 Shape Flat blade type Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Type Plug
- Meikosha 2P15A Round Rubber Plug (with Band)Rated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3732 Number of Poles 2P Outlet Shape 2P 15A 125V Mass (g) 30 Dimension A (Φmm) 32 Dimension B (mm) 50 Dimension C (Φmm) 7.5~12 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Type Plug Conform to RoHS
- Panasonic Waterproof rubber cap, grounding 2PCompatible cable (mm2) 1.25・2 Rated Voltage (V) 125 Rated Current (A) 15 Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Type Plug
- Meikosha Grounding 3P20A Rubber PlugMass (g) 125 Rated Current (A) 20 Rated Voltage (V) 250 Trusco Part No. 255-3767 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug Conform to RoHS
- AMERICAN DENKI Plug Hook Type Grounding 3PRated Current (A) 20 Dimension A (Φmm) 45 Number of Poles Ground 3P Shape Hook type
- Panasonic Waterproof cord connector body Grounding 3PDimension A (mm) 120 Dimension C (Φmm) 16 Rated Current (A) 20 Rated Voltage (V) 250 Dimension B (Φmm) 73 Color Black Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type body
- Meikosha Grounding 3P20A waterproof plugFrom factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment. Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable ... Read MoreDimension C (Φmm) 14~17.5 Mass (g) 150 Rated Current (A) 20 Dimension D (mm) 20 Dimension E (mm) 23 Rated Voltage (V) 250 Trusco Part No. 255-3716 Compatible cable (mm2) 2CT・2RNCT・2PNCT・VCT・VCT(S):3.5・5.5 Dimension A (Φmm) 61 Dimension B (mm) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug Conform to RoHS
- Meikosha Plug grounding 3PIt is a RoHS directive compliant product. 3M terminals (winding, crimping terminals, sandwich connection) are used for wiring.Rated Current (A) 20 Rated Voltage (V) 250 Trusco Part No. 381-6958 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug Compatible cable (mm2) VCT・VCTF2・3.5
- Panasonic Waterproof rubber cord connector 3P grounding setUses multiple waterproof valves to improve cord insertion without compromising waterproofnessApplicable Wire Diameter (Φmm) 12~16 Rated Current (A) 20 Dimension A (mm) 222 Rated Voltage (V) 250 Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Set product
- Meikosha Waterproof Plug Grounding 3PSince the cable cord insertion hole has a thin rubber coating, it is highly waterproof and the cable cord can be easily inserted. Uses terminal screws with safety washers. It is a cord fray prevention. A washer with teeth. The effect of the spring washer is solved with a single washer. The washer... Read MoreRated Current (A) 15 Rated Voltage (V) 250 Compatible cable (mm2) 2CT1.25・2 VCT2 Trusco Part No. 409-6061 Mass (g) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 15A 250V Terminal Screw M3.5 Type Plug
- Panasonic Waterproof Rubber Cord Connector Hook Ground 3P Set ProductApplicable Wire Diameter (Φmm) 12~16 Dimension A (mm) 187.5 Rated Current (A) 20 Rated Voltage (V) 250 Compatible cable (mm2) 2・3.5 Color Black Number of Poles Ground 3P Outlet Shape Grounding 3P 20A 250V hook type Shape Hook type Type Set product
- Meikosha Grounding 2P15A Rubber PlugRated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3759 Dimension A (Φmm) 36 Mass (g) 45 Dimension B (mm) 50 Dimension C (Φmm) 8.3~13 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Type Plug Conform to RoHS
- AMERICAN DENKI Plug Hook Type Grounding 3PNon-waterproof typeRated Current (A) 30 Compatible cable (mm2) 5.5 (2CT, 2PNCT, 4 cores) Color Black Number of Poles Ground 3P Shape Hook type Applicable crimp terminal R-5.5-5
- Panasonic Waterproof Rubber Cord Connector Body Hook Grounding 3PDimension A (mm) 112 Dimension C (Φmm) 16.5 Rated Current (A) 20 Rated Voltage (V) 250 Compatible cable (mm2) 2・3.5 Dimension B (Φmm) 67.5 Color Black Number of Poles Ground 3P Outlet Shape Grounding 3P 20A 250V hook type Shape Hook type Type body
- Meikosha Grounded 3P20A Waterproof Connector BodyFrom factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment. Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable ... Read MoreDimension B (mm) 130 Dimension C (Φmm) 14~17.5 Rated Current (A) 20 Mass (g) 225 Rated Voltage (V) 250 Trusco Part No. 255-3724 Compatible cable (mm2) 2CT・2RNCT・2PNCT・VCT・VCT(S):3.5・5.5 Dimension a (Φmm) 56 Dimension A (Φmm) 73 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Conform to RoHS Type body
- Panasonic Waterproof rubber cord connector hooked ground 3P set productApplicable Wire Diameter (Φmm) 14~17.5 Dimension A (mm) 208.5 Rated Voltage (V) 250 Compatible cable (mm2) 3.5・5.5 Rated Current (A) 30 Color Black Number of Poles Ground 3P Outlet Shape Grounding 3P 30A 250V hook type Shape Hook type Type Set product
- Meikosha Hook Waterproof Connector Plug Grounding 3PThe connection can be made with a crimp terminal and the manufacturer's original scissors connection. The cable cord insertion hole has a thin rubber coating, so it is highly waterproof and easy to insert the cable cord.Mass (g) 125 Rated Current (A) 20 Rated Voltage (V) 250 Trusco Part No. 255-3775 Compatible cable (mm2) 2CT・VCT3.5~5.5 RoHS directive (corresponding to 10 substances) Correspondence Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Hook type Shape Hook type Type Plug Specification Waterproof / ○
- Panasonic Grounding 3P 20A250V Locking PlugRated Current (A) 20 Rated Voltage (V) 250 Dimension C (Φmm) 27 Compatible cable (mm2) 2・3.5 Dimension A (mm) 41.2 Dimension B (mm) 53 Color Black Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug
- AMERICAN DENKI Cord Connector Body Hook Type Grounding 3PDimension B (Φmm) 16 Rated Current (A) 20 Compatible cable (mm2) 3.5 (2CT, 2PNCT, VCT, 4 cores) Number of Poles Ground 3P Shape Hook type Type body Applicable crimp terminal R3.5-4 or R5.5-4
- Panasonic Waterproof Rubber Cap Hook 3PDimension C (Φmm) 15 Rated Current (A) 20 Rated Voltage (V) 250 Number of Poles 3P Outlet Shape 3P 20A 250V hook type Dimension B (Φmm) 53 Dimension A (mm) 68.8 Color Black Shape Hook type Type Plug Applicable crimp terminal R2-4 Applicable cord connector body WA5329K Compatible embedded outlet WF2320BK
- AMERICAN DENKI Plug Flat Blade Grounding 2PIt is attached to the tip of an electric wire and is a device for connecting to an outlet etc. to supply power to machinery / equipment etc.Rated Current (A) 15 Wire Connection Crimp terminal type Shape Flat blade type Number of Poles Grounding 2P Applicable crimp terminal R2-4
- AMERICAN DENKI Plug Hook Type Grounding 2PDimension A (mm) - Dimension B (mm) - Dimension B (Φmm) 16 Rated Current (A) 20 Dimension A (Φmm) 39 Dimension L (mm) 89.3 Number of Poles Grounding 2P Shape Hook type Type Plug
- Echo Electric (EDK) Inlet P SeriesWithstand Voltage No abnormality for 1 minute at AC2000V Rated Current (A) 10(UL)、15(CSA) Contact Resistance (mΩ) - Rated Voltage (V) 250 Insulation Resistance (MΩ) 100 or more (at 500 VDC)
- Panasonic Hook waterproof rubber capApplicable Wire Diameter (Φmm) 11~14.5 Rated Current (A) 20 Rated Voltage (V) 250 Color Black Type Plug Number of Poles Grounding 2P Outlet Shape Grounding 2P 20A 250V hook type Shape Hook type Specification cap
- Meikosha Hook rubber plug grounding 3PThe connection can be made with our own pinch connection with the crimp terminal. The cable cord insertion hole has a thin rubber coating, so it is highly waterproof and easy to insert the cable cord.Mass (g) 140 Rated Current (A) 20 Rated Voltage (V) 250 Compatible cable (mm2) 2CT1.25・2 ・VCT3.5 Trusco Part No. 381-6915 RoHS directive (corresponding to 10 substances) Correspondence Number of Poles Ground 3P Outlet Shape Grounding 3P 20A 250V hook type Shape Hook type Specification Non-waterproof Type Plug
- Panasonic Rubber Cap Grounding 2PRated Voltage (V) 125 Rated Current (A) 15 Dimension A (mm) 50 Color Black Shape Flat blade type Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Type Plug
- Panasonic Grounding 15A tough capCompatible cable (mm2) 0.75・1.25・2 Rated Current (A) 15 Rated Voltage (V) 250 Shape Flat blade type Outlet Shape Ground 2P 15A 250V Number of Poles Grounding 2P Color Milky white Type Plug
- Meikosha Connector body Grounding 3PIt is a RoHS directive compliant product. 3M terminals (winding, crimping terminals, sandwich connection) are used for wiring.Rated Current (A) 20 Rated Voltage (V) 250 Trusco Part No. 381-6885 Mass (g) 95 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Compatible cable (mm2) VCT・VCTF2・3.5 Type body
- OHM ELECTRIC Rubber connector body 2PHas excellent impact resistance. * Please use at 1500W / 125V or less.Rated Voltage (V) 125 Rated Current (A) 15 Compatible cable (mm2) 2.0 x 2 cores Number of Poles 2P Outlet Shape 2P 15A 125V Shape Flat blade Applicable Standard PSE Suitable Wire VCTF (Vinicab code) Type body
- Panasonic Hook Waterproof Rubber Cap Grounding 2PDimension C (Φmm) 16.5 Applicable Wire Diameter (Φmm) 2.6、3.2 Rated Voltage (V) 250 Rated Current (A) 30 Compatible cable (mm2) 5.5・8 Dimension B (Φmm) 69.5 Dimension A (mm) 97 Color Black Number of Poles Grounding 2P Outlet Shape Grounding 2P 30A 250V hook type Shape Hook type Type Plug
- Meikosha Grounding 3P30A waterproof plugFrom factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment. Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable ... Read MoreMass (g) 235 Rated Voltage (V) 250 Compatible cable (mm2) 2CT.VCT5.5~8.0 Rated Current (A) 30 Trusco Part No. 328-1493 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 30A 250V Type Plug Specification Waterproof / ○
- Meikosha 2P15A rubber connector bodyRated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3741 Number of Poles 2P Outlet Shape 2P 15A 125V Dimension A (Φmm) 31 Mass (g) 50 Dimension B (mm) 65 Dimension C (Φmm) 7.8~12 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade Conform to RoHS Type body
- Meikosha Waterproof Plug Grounding 2PSince the cable cord insertion hole has a thin rubber coating, it is highly waterproof and the cable cord can be easily inserted. Uses terminal screws with safety washers. It is a cord fray prevention. A washer with teeth. The effect of the spring washer is solved with a single washer. The washer... Read MoreRated Current (A) 15 Rated Voltage (V) 250 Compatible cable (mm2) 2CT1.25~2VCT2 Trusco Part No. 309-9857 Mass (g) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Outlet Shape Ground 2P 15A 250V Number of Poles Grounding 2P Type Plug Specification Waterproof / ○
- Meikosha 2P15A waterproof plugFrom factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment. Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable ... Read MoreDimension C (Φmm) 10.5~12 Rated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3651 Compatible cable (mm2) 2CT・2RNCT:0.75~2、2NPCT・VCT・VCT(S):2 Number of Poles 2P Outlet Shape 2P 15A 125V Dimension A (Φmm) 39 Mass (g) 50 Dimension B (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Type Plug Conform to RoHS
- OHM ELECTRIC Rubber plug grounding 2PGrounding waterproof rubber plug for exposed wiring. With safety washerRated Voltage (V) 125 Rated Current (A) 15 Compatible cable (mm2) 2 Shape Flat blade Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Applicable Standard PSE Type Plug Suitable Wire VCTF (Vinicab code)from S$7.69Min. 2 days
- Meikosha Grounded 2P15A Waterproof Connector BodyFrom factories, agriculture, road construction, construction sites to general household electrical appliances ... It is widely used for power connection of various machinery and equipment. Since the cable and cord insertion holes have a thin rubber film, they are highly waterproof, and the cable ... Read MoreDimension C (Φmm) 11~13 Rated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3686 Compatible cable (mm2) 2CT・2RNCT:1.25・2、2PNCT・VCT・VCT(S):2 Dimension a (Φmm) 33.5 Dimension A (Φmm) 46 Mass (g) 90 Dimension B (mm) 90 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Conform to RoHS Type body