A cap for safety and crime prevention measures that prevents foreign matter such as dust and chips from entering the unused insertion slot and theft of electricity. Hook type 20A 250V ground type 3P only. Comes with a "prohibited" label.
A cap for safety and crime prevention measures that prevents foreign matter such as dust and chips from entering the unused insertion slot and theft of electricity. Dedicated to hook type 20A ground type 2P and 3P. Comes with a "prohibited" label.
Specification Hook type 20A grounding type 2P, 3P only Standard RoHS compliant Mass (g) 3.1
A cap for safety and crime prevention measures that prevents foreign matter such as dust and chips from entering the unused insertion slot and theft of electricity. Dedicated to hook type 30A ground type 2P and 3P. Comes with a "prohibited" label.
Specification Hook type 30A grounding type 2P, 3P only Standard RoHS compliant Mass (g) 4.9
A cap for safety and crime prevention measures that prevents foreign matter such as dust and chips from entering the unused insertion slot and theft of electricity. Dedicated to the ground type 2P and ground type 3P of the hook type 15A. (Embedded outlet model number: Excluding G50) Comes with a ... Read More
Specification Dedicated 15A grounding type 2P, 3P Standard RoHS compliant Mass (g) 2.1
Meets OMRON's Controller Link recommended cable evaluation test. Lead-free vinyl is used for the sheath (outer coat) in consideration of flexibility, oil resistance, and heat resistance. Has flame retardancy that clears the UL VW-1 combustion test. It is also ideal for RS-422 and RS-485 signa... Read More
Conductor size (mm 2 ) 0.5 Characteristic impedance (Ω) 100±10(1MHz) attenuation (dB/km) 17.8 or less (1MHz) Conductor Resistance (Ω/km)(20℃) 34 or less Approximate Mass (kg/km) 65 Outer Diameter (Φmm) About 7 Color (Insulator) Black-white RoHS directive (corresponding to 10 substances) Correspondence Number of wire cores One pair
A brass cover for covering 30A to 60A plugs and cord connector bodies that can be used for waterproof plates (dust resistant / jet type) and waterproof flange inlets (dust resistant / jet type). Before using, pass the electric wire through this waterproof round lid before connecting the equipment... Read More
Mass (g) 372.3 Waterproof Protection Grade IP65 compliant product Standard RoHS compliant
It is a waterproof lid that can maintain waterproof performance by attaching it to a 100A waterproof plug when not in use. It is JIS C0920 (protection grade by the outer shell of electrical machinery and equipment) IP65 equivalent, and the material is chloroprene rubber with excellent weather res... Read More
A set of mounting screws and cage nuts for mounting the 1U outlet bar series or outlet bar series to a 19-inch rack. The cage nut acts as a screw hole for the mounting screw by attaching it to the square hole in the mount frame of the rack. (0U outlet bar series is only compatible with slide rail... Read More
Standard RoHS compliant Specification M6 x 16 sems screw, M6 cage nut
It is possible to change the color of the packing attached to the 15A waterproof flange inlet (dust resistant / jet type) to black according to the hue of the mounting surface such as the wall surface or board surface.
Specification 15A only Color Black Standard RoHS compliant
This product is an explosion-proof device that is lightweight and compact. Can be used in Type 1 and Type 2 hazardous areas. Since unsaturated polyester resin (premix) is used for the container, it has excellent cold resistance, heat resistance, and insulation resistance.
Rated Current (A) 10 Rated Voltage (V) 300 Circuit One-sided
Waterproof panel A label sheet that is ideal for lift covers and waterproof flange inlets and can be used according to the application such as rating display.
It is possible to change the color of the packing attached to the 20A / 30A waterproof flange inlet (dust resistant / jet type) to black according to the hue of the mounting surface such as the wall surface or board surface.
Specification 20A, 30A only Color Black Standard RoHS compliant
* When connecting the NS main unit and a personal computer (drawing tool: CX-Designer) via USB, use a commercially available USB cable. (A type male-B type male) When connecting the NS main unit to the printer, use a commercially available USB cable. The USB connector differs depending on the pri... Read More
Specification IP65 oil-proof type Cable Length (m) 1