All Category

Connectors

The inlet / outlet is the part where the power plug is inserted to energize the electrical equipment. Some products include a power plug and connector. In addition to the general shape of the two terminals, there are variations from 1 to 4 and it is necessary to use the same shape as the plug. To prevent electric shock, it is covered with a material that does not conduct electricity, such as plastic. The color can be selected from white, black, silver, etc. according to the body.
View : Grid List
Filter

Items 1 - 40 of 56

Set Ascending Direction
  1. Inlet P Series
    Echo Electric (EDK) Inlet P Series
    Withstand Voltage  No abnormality for 1 minute at AC2000V  Rated Current (A)  10(UL)、15(CSA)  Contact Resistance (mΩ)  Rated Voltage (V)  250  Insulation Resistance (MΩ)  100 or more (at 500 VDC) 
    Rating:
    83%
    from S$22.99
    Min. 2 days
  2. Receptacle (Outlet G series)
    Echo Electric (EDK) Receptacle (Outlet G series)
    Contact Resistance (mΩ)  30 or less  Rated Voltage (V)  125  Pole arrangement  Polar  Rated Current (A)  15  Withstand Voltage  No abnormality for 1 minute at AC2000V  Insulation Resistance (MΩ)  100 or more (at 500 VDC) 
    Rating:
    85%
    from S$37.99
    Min. 2 days
  3. Equipment outlet
    AMERICAN DENKI Equipment outlet
    Rating:
    100%
    from S$9.49
    Min. 2 days
  4. Hook type waterproof flange inlet
    AMERICAN DENKI Hook type waterproof flange inlet
    from S$33.99
    Min. 2 days
  5. Equipment installation dedicated inlet 2P 15A 125V
    Meikosha Equipment installation dedicated inlet 2P 15A 125V
    It is mainly used for 2P power supply machines and appliances, and supplies electricity using a power cord. Commercial vacuum cleaners, electric carts, special amplifiers, etc.
    Rated Voltage (V)  125  Rated Current (A)  15  Specification  2P, with mounting bracket  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.79
    Min. 2 days
  6. Hook type flange inlet
    AMERICAN DENKI Hook type flange inlet
    from S$8.29
    Min. 2 days
  7. Outlet type equipment outlet
    AMERICAN DENKI Outlet type equipment outlet
    Rating:
    60%
    from S$8.99
    Min. 2 days
  8. Equipment output white
    AMERICAN DENKI Equipment output white
    from S$7.99
    Min. 2 days
  9. AC125V / 15A Equipment mounting inlet (2P)
    ESCO AC125V / 15A Equipment mounting inlet (2P)
    Esco Part No.  EA940BC-31 
    from S$7.49
    Min. 2 days
  10. Outlet for outlet type white
    AMERICAN DENKI Outlet for outlet type white
    from S$9.79
    Min. 2 days
  11. Flange inlet
    AMERICAN DENKI Flange inlet
    from S$22.99
    Min. 2 days
  12. Outlet plate
    MASARU INDUSTRIES Outlet plate
    When wiring a cable drawn from a floor outlet with a wire protector, use it as an outlet cover for a clean finish. Since the cable outlet is processed according to the cross-sectional shape of the wire protector, it can be connected neatly to the wire protector. Double-sided tape is attached to t... Read More
    Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.79
    Min. 4 days
  13. Waterproof flange inlet
    AMERICAN DENKI Waterproof flange inlet
    from S$32.99
    Min. 3 days
  14. Flat connector
    ELPA (Asahi Electric) Flat connector
    from S$3.99
    Min. 4 days
  15. Cord connector
    Toshiba Lighting & Technology Cord connector
    Power Supply  15A-125V  Color  White 
    from S$3.29
    Min. 6 days
  16. Outlet white for duplex type equipment
    AMERICAN DENKI Outlet white for duplex type equipment
    from S$13.99
    Min. 5 days
  17. Duplex equipment outlet white
    AMERICAN DENKI Duplex equipment outlet white
    from S$12.99
    Min. 4 days
  18. Flat Connector
    ELPA (Asahi Electric) Flat Connector
    from S$4.39
    Min. 4 days
  19. Duplex equipment outlet Black
    AMERICAN DENKI Duplex equipment outlet Black
    from S$12.99
    Min. 3 days
  20. Outlet double type outlet black
    AMERICAN DENKI Outlet double type outlet black
    from S$14.99
    Min. 8 days
  21. Hook type equipment outlet
    AMERICAN DENKI Hook type equipment outlet
    It is a device-only type outlet for supplying power that can be installed in machinery and equipment or in the panel with the minimum dimensions. It can be connected and mounted from either the front or back of the board. It is also ideal as a service outlet. The body is made of flame-retardant (... Read More
    Mass (g)  42.8  Color  Black  Wire Connection  Crimp terminal type  Outlet Type  Hook type  Applicable crimp terminal  R2-4  Standard  RoHS compliant  Flame Retardance  UL94_V-0  Suitable Wire  Φ1.6~2、2mm2 
    from S$7.99
    Min. 7 days
  22. 2P 15A inlet (with mounting bracket)
    Meikosha 2P 15A inlet (with mounting bracket)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.39
    Min. 6 days
  23. Hook type flange inlet
    AMERICAN DENKI Hook type flange inlet
    It is a device that can be attached to mobile devices or devices that want to lose the power cable, and can be combined with the cord connector body to receive power. It is ideal for mobile blowers used in factories, catering vehicles in hospitals, and power receiving ports for showcases. The bod... Read More
    Wire Connection  Crimp terminal type, tightening type  Outlet Type  Hook type  Applicable crimp terminal  R5.5-5  Standard  RoHS compliant  Flame Retardance  UL94_V-0  Suitable Wire  Φ2~3.2、5.5mm2 
    from S$49.99
    Min. 7 days
  24. Hook type flange inlet
    AMERICAN DENKI Hook type flange inlet
    It is a device that can be attached to mobile devices or devices that want to lose the power cable, and can be combined with the cord connector body to receive power. It is ideal for mobile blowers used in factories, catering vehicles in hospitals, and power receiving ports for showcases. The bod... Read More
    Suitable Wire  14mm2  Wire Connection  Crimp terminal type  Outlet Type  Hook type  Applicable crimp terminal  R14-6  Standard  RoHS compliant  Flame Retardance  UL94_V-0 
    from S$129.90
    Min. 7 days
  25. AC250V / 20A connector (grounding 3P)
    ESCO AC250V / 20A connector (grounding 3P)
    Esco Part No.  EA940BC-12 
    Rating:
    20%
    from S$32.99
    Min. 6 days
  26. Outlet white for hook-and-loop equipment
    AMERICAN DENKI Outlet white for hook-and-loop equipment
    from S$16.99
    Min. 11 days
  27. AC inlet Black
    Kawasaki Electric Wire AC inlet Black
    Insulation Thickness (mm)  (Average) 0.80, (Minimum) 0.64  Color  (Body) Black, (Earth) Green / Yellow  Conductor Resistance (Ω/km)(20℃)  (Standard) 13.6, (Maximum) 14.7  Nominal Sectional Area (mm2 1.25  Conductor Outer Diameter (Φmm)  1.5  Insulation Resistance 20℃(MΩ-km)  10  Rating  125V・15A  Conductor Configuration (pcs/mm)  50/0.18A  Insulation Outer Diameter (mm)  About 3.1  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Insulator)  Vinyl 
    from S$87.99
    Min. 6 days
  28. AC125V / 15A connector (grounding 2P)
    ESCO AC125V / 15A connector (grounding 2P)
    Esco Part No.  EA940BC-2 
    from S$19.99
    Min. 6 days
  29. Hook type equipment outlet white
    AMERICAN DENKI Hook type equipment outlet white
    from S$9.49
    Min. 11 days
  30. Hook type equipment outlet
    AMERICAN DENKI Hook type equipment outlet
    It is a device-only type outlet for supplying power that can be installed in machinery and equipment or in the panel with the minimum dimensions. It can be connected and mounted from either the front or back of the board. The body is made of flame-retardant (UL94 V-0) nylon resin, which has heat ... Read More
    Mass (g)  23  Wire Connection  Crimp terminal type  Outlet Type  Hook type  Applicable crimp terminal  R2-4  Standard  RoHS compliant  Flame Retardance  UL94_V-0  Color  White  Suitable Wire  Φ1.6~2、2mm2 
    from S$11.99
    Min. 7 days
  31. Cover for flange inlet
    AMERICAN DENKI Cover for flange inlet
    from S$25.99
    Min. 10 days
  32. AC inlet gray
    Kawasaki Electric Wire AC inlet gray
    Insulation Thickness (mm)  (Average) 0.80, (Minimum) 0.64  Color  (Body) Gray, (Earth) Green / Yellow  Conductor Resistance (Ω/km)(20℃)  (Standard) 13.6, (Maximum) 14.7  Nominal Sectional Area (mm2 1.25  Conductor Outer Diameter (Φmm)  1.5  Insulation Resistance 20℃(MΩ-km)  10  Rating  125V・15A  Conductor Configuration (pcs/mm)  50/0.18A  Insulation Outer Diameter (mm)  About 3.1  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Insulator)  Vinyl 
    from S$87.99
    Min. 6 days
  33. AC inlet  AC-M series
    Echo Electric (EDK) AC inlet AC-M series
    from S$149.90
    Min. 6 days
  34. Hook type equipment outlet
    AMERICAN DENKI Hook type equipment outlet
    from S$9.49
    Min. 11 days
  35. Hook type compound equipment outlet black
    AMERICAN DENKI Hook type compound equipment outlet black
    from S$14.99
    Min. 11 days
  36. 3P 20A grounding inlet
    Meikosha 3P 20A grounding inlet
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$43.99
    Min. 6 days
  37. Combination duplex equipment outlet white
    AMERICAN DENKI Combination duplex equipment outlet white
    from S$19.99
    Min. 11 days
  38. Grounding 3P20A hooking inlet
    Meikosha Grounding 3P20A hooking inlet
    Trusco Part No.  735-9705  RoHS directive (corresponding to 10 substances)  Correspondence  Plug Shape  Grounding 3P 20A 250V hook type 
    from S$43.99
    Min. 6 days
  39. Duplex hyper outlet
    AMERICAN DENKI Duplex hyper outlet
    from S$119.90
    Min. 11 days
  40. Outlet black for hook type equipment
    AMERICAN DENKI Outlet black for hook type equipment
    from S$16.99
    Min. 11 days
View : Grid List
Filter

Items 1 - 40 of 56

Set Ascending Direction