Batteries manufactured by KUNG LONG BATTERIES INDUSTRIAL Co., Ltd. are genuinely used in motorcycles that are highly evaluated and produced by major Japanese companies in Vietnam. UPS (Uninterruptible Power Supply) has also been evaluated and adopted by major companies and is well known worldwide... Read More
Voltage (V) 12 Mass (kg) 15.1 Width (mm) 166 Height (mm) 171 Length (mm) 199 Battery Capacity (Ah) 20 hour rate: 50 Included Accessories Bolt X2 / Nut X2 Terminal Shape F4 Type General-purpose type
The world's most popular desktop UPS, ideal for homes and small businesses with output capacity (425VA / 255W).・ Long-life battery ・ Wide-interval outlet compatible with AC adapter ・ Longer runtime ・ More battery backup outlet ・ USB quick charging port ・ Small and lightweight ・ Reliabl... Read More
Rated Output Voltage (V) 100 ± 8% (during battery operation) Dimensions, H x W x D (mm) 140.2×253.5×105 Cable Length (mm) 1520 Output capacity (VA / W) 425/255 Input Frequency (Hz) 50/60 (automatic detection) Rated Input Current (A) 6 Recharging Time (hours) 8 (charge time up to 90%) Input Voltage Tolerance (V) 87 to 114 (initial setting) Rated Input Voltage (V) AC100 single phase 2-wire with ground Operation Pattern Always commercial Service Life Expected life 3-5 years (5-25 ℃) Plug Shape NEMA 5-15P right angle plug Power Consumption (W) Normal // 4, Charging / 13 Switching time Normal 4 / Max 10ms Chip Breaker Resettable circuit breaker (7A) Output Waveform Square wave (during battery operation) Specification With surge / noise filter
1 year product free warranty Battery backup & surge protection function Instant battery backup and protection from surge spikes in the event of a power failure of peripheral devices. Even if the UPS output stops due to an overload or short circuit, it can be restored with a single push. Notif... Read More
Plug Shape (Input) NEMA 5-15P Outer Dimensions, Width W x Depth D x Height H (mm) 100×315×68 Cable Length (cm) 197 Input Frequency (Hz) 50/60 (automatic selection) Output Frequency (Hz) 50/60 ± 0.5 (during backup operation) Mass (kg) About 1.9 Included Accessories Conversion plug (2P-3P adapter) Input Specifications Rated input voltage: Input cable length Number of Phases Single-phase 2-wire (with ground) Output Waveform Square wave Safety Standard UL、VCCI Class B Compliance、PSE
For PWM control control, you can utilize the fan with PWM control function without designing a new circuit, which contributes to low power consumption and low noise of the device. It can be used with a power supply common to fans with a rated voltage of 12V / 24V / 48V. Up to 4 fans can be connec... Read More
Mass (g) 27 2018 Trusco page 3 0736 Material Board: FR-4
Smart-UPS Series With over 25 million units sold, it is the most popular UPS in the world for servers, storage and networks. 100V operation. Compact, space-saving, tower type model. Line interactive method. Sine wave output that provides a load compatible with commercial power. A hot-swap battery... Read More
Maximum power (Configurable) 360W / 500VA Type (Input) NEMA 5-15P Input Current (A) (Maximum) 5.0 Capacity (Output power) 360W / 500VA Service Life (Planned) 4-6 years Recharging Time (hours) (Standard) 4 Cable Length (m) 1.83 Rated Input Voltage (V) 100 Rated Output Voltage (V) 100 Mass (kg) 12.6 Dimensions (H x W x D) (mm) 167×140×359 Operation Pattern Line interactive Interface RJ-45 Serial、SmartSlot、USB Battery Small sealed lead acid battery Waveform sine wave
1 year product free warranty Battery backup & surge protection function Instant battery backup and protection from surge spikes in the event of a power failure of peripheral devices. Even if the UPS output stops due to an overload or short circuit, it can be restored with a single push. Notif... Read More
Plug Shape (Input) NEMA 5-15P Outer Dimensions, Width W x Depth D x Height H (mm) 110×330×82 Cable Length (cm) 197 Input Frequency (Hz) 50/60 (automatic selection) Output Frequency (Hz) 50/60 ± 0.5 (during backup operation) Mass (kg) About 2.3 Input Specifications Rated input voltage: Input cable length Number of Phases Single-phase 2-wire (with ground) Output Waveform Square wave Safety Standard UL、VCCI Class B Compliance、PSE
We have a lineup of constant current type and constant voltage type with the same shape. It is a wire pull-out type with a shape that is easy to mount in narrow spaces such as signboards. Compatible with IP66 standard (dust-proof and drip-proof). We have obtained PSE (Electrical Appliance and Mat... Read More
Operating Temperature Range (℃) -25~50 Width (mm) 228 Wire Length (mm) 300 Height (mm) 40.2 Length (mm) 45.5 Input voltage range (V) AC90~305 RoHS directive (corresponding to 10 substances) Correspondence
We have a lineup of constant current type and constant voltage type with the same shape. It is a wire pull-out type with a shape that is easy to mount in narrow spaces such as signboards. Compatible with IP66 standard (dust-proof and drip-proof). We have obtained PSE (Electrical Appliance and Mat... Read More
Operating Temperature Range (℃) -25~50 RoHS directive (corresponding to 10 substances) Correspondence
This size is a constant inverter power supply UPS.
Output of Outlet (Backup) NEMA 5-15R X 4 / terminal block Output Waveform (Commercial / Backup) Sine / Sine Noise Level (dB) 50 Starting Voltage Range (V) AC100/110/115/120 Cooling Method Forced air cooling Power Consumption (W) Normal 150 / Max 300 Calorific Value (KJ/h) Normal 540 / Charging 1080 Battery Sealed lead battery DC12V / 9Ah / 2pcs Interface Serial communication (RS-232C) / Contact Input Plug Terminal block
Power supply method according to power quality: Check the input power supply environment and automatically switch between high-efficiency operation (commercial power supply) when the power supply environment is stable and power supply quality operation (inverter power supply) when the power suppl... Read More
Ambient Temperature (℃) 0~+40 Rated Input AC Voltage (V) 100/110/120 Allowable Relative Humidity (%) 25 to 85 (no condensation) Cooling Method Forced air cooling Number of lines Input: 2 wires, Output: 2 wires card slot Yes (X-slot) Output Waveform sine wave
It backs up in 10 msec or less in the event of a power outage (including momentary interruptions), responds quickly to voltage fluctuations, and has a soft start function, so it does not affect OA equipment. In the event of a power failure, a buzzer sounds and a light emitting diode is used as an... Read More
Output Voltage (V) AC100 Input Voltage (V) AC100 Included Accessories With input code
100V system high efficiency continuous inverter power supply UPS. Constant inverter power supply method (power multiprocessing) UPS Sanken Electric's unique power supply method realizes energy-saving and high-efficiency operation and high-quality power at the same time. The battery can also b... Read More
Input voltage 100V(80V~144V) Output Voltage 100V(±2%)
Upper basic model ideal for backing up devices equipped with PFC power supply
* Do not connect a half-wave rectification type load. * If you are using a down transformer on the primary side of the UPS, select 1.5 times or more of the rated capacity of the UPS as a guide.
Connector (AC input) 2P15A with ground NEMA 5-15P Frequency (Hz) (AC input) 50/60 ± 5%, (AC output) 50/60 Power Factor (Input) Depends on the connected load Ambient Temperature (℃) 0-40 (recommended 20-30) AC Output (Overload Protection) 110% 30 seconds / 140% 3 seconds Calorific value (W) 12 Relative Humidity (% RH) 25-85 or less (no condensation) Dimensions, Width W x Height H x Depth D (mm) 46×280×275 Battery Life (Years) 5 (ambient temperature 20 ℃) Output capacity (VA / W) 500/300 Input Capacity (kVA) 600 Mass (kg) About 4.4 Paint Color Black Starting Type Commercial launch Operation Pattern For commercial use power supply AC Output (Allowable Peak Current of Inverter) Inrush current tolerance 15A or less Cooling Method Self-cooling Conformed Standard VCCI classA Recharging Time (hours) Within 9 (90% charge) AC Output (Voltage Waveform) sine wave
Always adopts inverter dual conversion method: We have adopted a new method that combines the advantages of both the constant inverter power supply system and the constant commercial power supply system. As a result, a stable voltage was output and high efficiency (95%) was achieved. Global volta... Read More
Ambient Temperature (℃) 0~+40 Rated Input AC Voltage (V) 160 to 288 (input wide range) Output Frequency (Hz) 50/60 ± 0.1% (during backup) Input Frequency (Hz) 50/60±5% Color (Body) Black Cooling Method Forced air cooling Switching Time Uninterrupted Output Waveform sine wave
100V, 1200VA, CE, UL, RoHS3 compatible Always inverter power supply system, with internal bypass circuit. It is possible to respond to voltage fluctuations such as momentary power failure and momentary low. A tower-type UPS that is convenient for industrial equipment and embedded applications. It... Read More
Operating Temperature Range (℃) 0 to 40 (recommended 25) Relative Humidity 0 to 96% (non-condensing) Storage Temperature Range (℃) 0-40 (Recommended 10-25) efficiency 0.86 Power Factor 0.9 Output Voltage (V) 100/110/120/125 Input Voltage (V) 100~125 Output capacity (VA / W) 1200/1080 Dimensions, Width W x Depth D x Height H (mm) 160×435×252 Mass (kg) 18.5 Warranty Period 2 years (including battery) Altitude (m) 3000 Input Frequency (Hz) 40~70(50/60Hz) Input voltage range (V) 85 to 115 (at 100V setting) Conform to Advanced Battery Management(ABM) Power supply method Constant inverter method Cooling Method Fan cooling Noise Level (dB(A)) Less than 50 Type Maintenance-free sealed storage battery Input Plug NEMA5-15P Port RS-232C、USB、 RPO、Relay output Function Self test function Number of Phases Single-phase two-wire Output Waveform sine wave