Operating Temperature Range (℃) -40~+85 Rated Current (A) 10 Mass (g) 170 Dimensions, H x W x D (mm) 39×30×85 Free Compensation Period 5 years Rated Voltage (V) AC1Φ250/DC250
Operating Temperature Range (℃) -20~55 Rated Voltage (V) 250 Self-temperature Rise (K) 30 Dimension J (mm) 4.5×7 Dimension K (mm) 4.5Φ Dimension F (mm) 95
Maximum working voltage 528V: 480V system input 10% voltage fluctuation correspondence Leakage current selectable
Rated Voltage (V) Three-phase three-wire 500 Insulation Resistance (MΩ) DC500V100 Test voltage (V / 1 min) AC2,000 Frequency (Hz) 50/60 Operating humidity (% RH) 20~95 Outer dimensions, Width W x Height H x Depth D (mm) 63×64×128 Operating Temperature (℃) -40~85 Mass (g) 620
High attenuation type single-phase filter with an emphasis on various variations and functionality. Wiring workability is improved by self-up screws and openable cover. It is a product that complies with the RoHS directive.
The lock part is an openable type that is located outside the case, which is extremely convenient when evaluating measures against electromagnetic noise. One-touch installation is possible for cables with connectors and harnesses that have already been wired. The multi-core round cable can be sec... Read More
RoHS directive (corresponding to 10 substances) Correspondence Color Gray Material (Case) PA66 (nylon) UL94 V-0
The lock part is an openable type that is located outside the case, which is extremely convenient when evaluating measures against electromagnetic noise. One-touch installation is possible for cables with connectors and harnesses that have already been wired. For fixing to the bundled wire harnes... Read More
RoHS directive (corresponding to 10 substances) Correspondence Color Gray Material (Case) PA66 (nylon) UL94 V-0
The lock mechanism is a screw type, so it is robust and reliable. Since the material is tough ABS resin plated, it is lightweight and robust, and has a good electromagnetic wave shielding effect. RoHS compliant product. The cable clamp has a structure in which the shield part of the cable is fixe... Read More
Material ABS resin Finish Nickel base chrome plating
An amorphous core is used for the RSEN series common mode coil core, which is effective in preventing equipment malfunction. Improves wiring workability with self-up screws and openable cover
An amorphous core is used for the common mode coil core of the RSHN series, and it is an EMC filter that prevents malfunction of equipment and is resistant to current saturation. Improves wiring workability with self-up screws and openable cover
A type in which the split core and nylon clamp are integrated and can be screwed to the device. It can be easily attached to pre-wired cables and cables with connectors. It is a type that can be used by winding a cable, and the impedance can be controlled by the number of turns.
For suppressing u... Read More
RoHS directive (corresponding to 10 substances) Correspondence Color Gray Material (Case) PA66 (nylon) UL94 V-0
Operating Temperature Range -25~+85℃ Insulation Resistance 100MΩmin.(DC.500V/1min) Insulation Resistance (MΩ) 100min.[DC500V/1min] Rated Voltage 250V Withstand Voltage AC.2500V 60s (between line ground) Withstand Voltage (V) AC2500, 60sec [line - earth] Rated Voltage (V) [AC/DC] 250
Outer dimensions, Width W x Height H x Depth D (mm) 52 x 35 x 117 (excluding protrusions) Operating Temperature (℃) -40~+71 Mass (g) Up to 140 DC Resistance (Max.) 20mΩ Rated Current (A) 10 Series SNR Rated Voltage (V) 50 Operating humidity (% RH) 20 to 95 (no condensation) Safety Standard UL60950-1、C-UL(CSA60950-1)、EN60950-1 Capacitor Capacitance (F) (Nominal value) 22000p
Maximum voltage used 528V: Supports 10% voltage fluctuation of 480V system input Leakage current can be selected Quick and easy push-down type terminal block adopted (with screw drop prevention function)
Capacitor Capacitance (F) (Nominal value) 4700p Rated Current (A) 30 Specification DIN rail mounting type Series EAC Classification of the Hazardous Non-dangerous goods
Capacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 10 Specification DIN rail mounting type Series NBH Classification of the Hazardous Non-dangerous goods
Capacitor Capacitance (F) (Nominal value) 4700p Operating Temperature (℃) -40~+85 Rated Current (A) 16 Operating humidity (% RH) 20 to 95 (no condensation) DC Resistance (Max.) 20mΩ Outer dimensions, Width W x Height H x Depth D (mm) 39×30×85 Rated Voltage (V) AC1Φ250/DC250 Type DIN rail mounting type Series EAC Mass (g) Up to 170
Capacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 30 Specification DIN rail mounting type Series NBH Classification of the Hazardous Non-dangerous goods
Operating Temperature Range (℃) -20~55 Self-temperature Rise (K) 30 Mass (g) 55 RoHS directive (corresponding to 10 substances) Correspondence Standard to Conform UL、CSA、TUV
Improved saturation resistance Installation area Small space Use maximum voltage 528V: 480V system input 10% voltage fluctuation correspondence Leakage current selectable Quick and easy push-down type terminal block adopted (with screw drop prevention function)
Rated Voltage (V) Three-phase three-wire 500 Frequency (Hz) 50/60 Insulation Resistance (MΩ) DC500V100 Test voltage (V / 1 min) DC2,800 Mass (kg) 1.8 Outer dimensions, Width W x Height H x Depth D (mm) 66×100×240 Operating Temperature (℃) -40~85 Operating humidity (% RH) 20~95
Capacitor Capacitance (F) (Nominal value) 68000p Mass (g) Up to 620 Voltage drop (V) 1.5V max Rated Voltage (V) Three-phase three-wire 500 Series TAH Operating humidity (% RH) 20 to 95 (no condensation) Outer dimensions, Width W x Height H x Depth D (mm) 63 x 64 x 128 (excluding protrusions) Rated Current (A) 10 Operating Temperature (℃) -40~+85