Noise Filters
Other Related Pages
- COSEL EAM-10-000 seriesOperating Temperature Range (℃) -40~+85 Rated Current (A) 10 Mass (g) 170 Dimensions, H x W x D (mm) 39×30×85 Free Compensation Period 5 years Rated Voltage (V) AC1Φ250/DC250
- NEC TOKIN Noise Filter for 3-phaseOperating Temperature Range (℃) -20~55 Rated Voltage (V) 250 Self-temperature Rise (K) 30 Dimension J (mm) 4.5×7 Dimension K (mm) 4.5Φ Dimension F (mm) 95from S$199.90Min. 5 days
- COSEL Noise filter TAC seriesMaximum working voltage 528V: 480V system input 10% voltage fluctuation correspondence Leakage current selectableRated Voltage (V) Three-phase three-wire 500 Insulation Resistance (MΩ) DC500V100 Test voltage (V / 1 min) AC2,000 Frequency (Hz) 50/60 Operating humidity (% RH) 20~95 Outer dimensions, Width W x Height H x Depth D (mm) 63×64×128 Operating Temperature (℃) -40~85 Mass (g) 620from S$229.90Min. 43 days
- TDK (TDK-Lambda) Small Noise Filter (Wire Type) RSEL SeriesCompact, compact, general-purpose type, Faston / Wire type Compliant with the RoHS directive. For noise countermeasures.Withstand Voltage AC2500V 60s (between line ground) Safety Standard UL1283、CSA C22.2 No.8、EN60939
- TDK (TDK-Lambda) Noise Filter RSHN SeriesHigh attenuation type single-phase filter with an emphasis on various variations and functionality. Wiring workability is improved by self-up screws and openable cover. It is a product that complies with the RoHS directive.
- TDK (TDK-Lambda) Noise Filter RSAN SeriesAn amorphous core is used for the RSEN series common mode coil core, which is effective in preventing equipment malfunction. Improves wiring workability with self-up screws and openable cover
- TDK (TDK-Lambda) Noise filter RSMN seriesAn amorphous core is used for the common mode coil core of the RSHN series, and it is an EMC filter that prevents malfunction of equipment and is resistant to current saturation. Improves wiring workability with self-up screws and openable cover
- TDK (TDK-Lambda) Noise Filter RTEN SeriesBlock terminal general-purpose three-phase, low profile
- TDK (TDK-Lambda) noise filterInsulation Resistance (MΩ) 100min.[DC500V/1min] Withstand Voltage AC1500, 60sec [line - earth] Rated Voltage (V) [AC/DC] 250
- TDK (TDK-Lambda) EMC Filter RSAL Series for Power LineOperating Temperature Range -25~+85℃ Insulation Resistance 100MΩmin.(DC.500V/1min) Insulation Resistance (MΩ) 100min.[DC500V/1min] Rated Voltage 250V Withstand Voltage AC.2500V 60s (between line ground) Withstand Voltage (V) AC2500, 60sec [line - earth] Rated Voltage (V) [AC/DC] 250from S$27.99Min. 182 days
- COSEL SNR-10-223 seriesOuter dimensions, Width W x Height H x Depth D (mm) 52 x 35 x 117 (excluding protrusions) Operating Temperature (℃) -40~+71 Mass (g) Up to 140 DC Resistance (Max.) 20mΩ Rated Current (A) 10 Series SNR Rated Voltage (V) 50 Operating humidity (% RH) 20 to 95 (no condensation) Safety Standard UL60950-1、C-UL(CSA60950-1)、EN60950-1 Capacitor Capacitance (F) (Nominal value) 22000p
- TDK (TDK-Lambda) noise filterInsulation Resistance (MΩ) 100min.[DC500V/1min] RoHS directive (corresponding to 10 substances) Correspondence Rated Voltage (V) [AC/DC] 250from S$19.99Min. 6 days
- COSEL Noise Filter TAC SeriesMaximum voltage used 528V: Supports 10% voltage fluctuation of 480V system input Leakage current can be selected Quick and easy push-down type terminal block adopted (with screw drop prevention function)from S$76.99Min. 13 days
- COSEL EAC-30-472 seriesCapacitor Capacitance (F) (Nominal value) 4700p Rated Current (A) 30 Specification DIN rail mounting type Series EAC Classification of the Hazardous Non-dangerous goodsfrom S$32.99Min. 13 days
- COSEL NBH-10-432 seriesCapacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 10 Specification DIN rail mounting type Series NBH Classification of the Hazardous Non-dangerous goods
- NEC TOKIN Noise Filter for Small CurrentOperating Temperature Range (℃) -20~55 Rated Voltage (V) 250 Self-temperature Rise (K) 30from S$38.99Min. 123 days
- COSEL EAC-16-472 seriesCapacitor Capacitance (F) (Nominal value) 4700p Operating Temperature (℃) -40~+85 Rated Current (A) 16 Operating humidity (% RH) 20 to 95 (no condensation) DC Resistance (Max.) 20mΩ Outer dimensions, Width W x Height H x Depth D (mm) 39×30×85 Rated Voltage (V) AC1Φ250/DC250 Type DIN rail mounting type Series EAC Mass (g) Up to 170from S$32.99Min. 13 days
- TDK (TDK-Lambda) EMC filter for power lineEPCOS brand.Rated Voltage (V) [AC]250/[DC]250 Performance General-purpose characteristics Terminal IEC inlet Power Supply Single-phase Shape IEC inletfrom S$25.99Min. 158 days
- COSEL NBH-30-432 seriesCapacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 30 Specification DIN rail mounting type Series NBH Classification of the Hazardous Non-dangerous goodsfrom S$95.99Min. 18 days
- COSEL NBH-20-432 seriesCapacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 20 Specification DIN rail mounting type Series NBHfrom S$77.99Min. 43 days
- NEC TOKIN Noise filter inlet typeOperating Temperature Range (℃) -20~55 Self-temperature Rise (K) 30 Mass (g) 55 RoHS directive (corresponding to 10 substances) Correspondence Standard to Conform UL、CSA、TUVfrom S$53.99Min. 8 days
- COSEL EAP-03-472 seriesCapacitor Capacitance (F) (Nominal value) 4700p Rated Current (A) 3 Series EAPfrom S$27.99Min. 13 days
- COSEL NBH-06-432 seriesCapacitor Capacitance (F) (Nominal value) CY1 / 3300p, CY2 / 1000p Rated Current (A) 6 Series NBHfrom S$49.99Min. 43 days
- COSEL Noise filter for three-phase input FSB seriesImproved saturation resistance Installation area Small space Use maximum voltage 528V: 480V system input 10% voltage fluctuation correspondence Leakage current selectable Quick and easy push-down type terminal block adopted (with screw drop prevention function)Rated Voltage (V) Three-phase three-wire 500 Frequency (Hz) 50/60 Insulation Resistance (MΩ) DC500V100 Test voltage (V / 1 min) DC2,800 Mass (kg) 1.8 Outer dimensions, Width W x Height H x Depth D (mm) 66×100×240 Operating Temperature (℃) -40~85 Operating humidity (% RH) 20~95from S$299.90Min. 13 days
- COSEL TAH-10-683 seriesCapacitor Capacitance (F) (Nominal value) 68000p Mass (g) Up to 620 Voltage drop (V) 1.5V max Rated Voltage (V) Three-phase three-wire 500 Series TAH Operating humidity (% RH) 20 to 95 (no condensation) Outer dimensions, Width W x Height H x Depth D (mm) 63 x 64 x 128 (excluding protrusions) Rated Current (A) 10 Operating Temperature (℃) -40~+85from S$139.90Min. 18 days
- TDK (TDK-Lambda) Power supply Noise filter RTHN seriesInsulation Resistance (MΩ) 100min.[DC500V/1min] Leakage Current 5mA max. [DC500V/60Hz] Withstand Voltage (V) AC2500, 60sec [line - earth] Rated Voltage (V) [AC/DC] 500from S$469.90Min. 183 days
- COSEL NBC-10-472 seriesCapacitor Capacitance (F) (Nominal value) 4700p Rated Current (A) 10 Series NBCfrom S$38.99Min. 18 days
- COSEL SNA-06-223 seriesSafety Standard UL60950-1、C-UL(CSA60950-1)、EN60950-1 Operating humidity (% RH) 20 to 95 (no condensation) Operating Temperature (℃) -40~+71 Mass (g) Up to 150 Rated Current (A) 6 Outer dimensions, Width W x Height H x Depth D (mm) 53 x 35 x 117 (excluding protrusions) Capacitor Capacitance (F) (Nominal value) 22000p DC Resistance (Max.) 50mΩ Series SNA Rated Voltage (V) ±50(+Vin-COM-in、+Vin-COM-in)from S$25.99Min. 23 days
- COSEL EAP-06-472 SeriesCapacitor Capacitance (F) (Nominal value) 4700p Rated Current (A) 6 Series EAPfrom S$27.99Min. 13 days
- COSEL NBM-20-471 seriesCapacitor Capacitance (F) (Nominal value) 470p Rated Current (A) 20 Series NBMfrom S$39.99Min. 18 days
- COSEL TAH-30-683 seriesSeries TAH Operating humidity (% RH) 20 to 95 (no condensation) Rated Voltage (V) Three-phase three-wire 500 Outer dimensions, Width W x Height H x Depth D (mm) 63 x 64 x 128 (excluding protrusions) Voltage drop (V) 1.5V max Rated Current (A) 30 Capacitor Capacitance (F) (Nominal value) 68000p Mass (g) Up to 620 Operating Temperature (℃) -40~+85from S$179.90Min. 13 days
- COSEL Noise Filter TAH SeriesMaximum voltage used 528V: Supports 10% voltage fluctuation of 480V system input Leakage current can be selected Quick and easy push-down type terminal block adopted (with screw drop prevention function)Insulation Resistance (MΩ) DC500V100 Outer dimensions, Width W x Height H x Depth D (mm) 63×64×128 Frequency (Hz) 50/60 Mass (g) 620 Rated Voltage (V) Three-phase three-wire 500 Test voltage (V / 1 min) AC2,000 Operating Temperature (℃) -40~85 Voltage drop (V) 1 Rated Current (A) 30 Operating humidity (% RH) 20~95from S$169.90Min. 13 days