All Category

Ferrite Cores

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. Easy lock ferrite
    DENKA ELECTRON Easy lock ferrite
    It can be freely attached to the desired location to reduce radiation noise. For noise countermeasures
    Operating Temperature Range (℃)  -20~85  Dimension L (mm)  31.0  Material  Case/66 nylon core/ferrite  Color (Body)  Gray 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  2. For cable cord
    TDK For cable cord
    Type of Fixing  Band fixed type  Exterior Color  Gray 
    from S$6.39
    Min. 2 days
  3. Ferrite core (NF)
    Kowa Kasei Ferrite core (NF)
    It can be easily attached to a pre-wired cable. The lock does not come off easily. Has excellent absorption effect of high frequency noise.
    Operating Temperature (℃)  -20~60  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$86.99
    Min. 5 days
  4. Ferrite core for bus connection cable
    Mitsubishi Electric Ferrite core for bus connection cable
    from S$64.99
    Min. 84 days
  5. Ferrite core set for A bus cable (2 pieces)
    Mitsubishi Electric Ferrite core set for A bus cable (2 pieces)
    from S$64.99
    Min. 84 days
  6. round cable core
    FAIR-RITE round cable core
    Round Cable Snap - Easily accommodates round cables or bundled wires with diameters from 2.5mm (0.100) to 25.4mm (1.000). These assemblies are available in four ferrite material classes to suppress differential or common mode conducted EMI from 1MHz to GHz range. The polypropylene case is RoHS co... Read More
    from S$1,199.00
    Min. 6 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction