Other Breakers
Other Related Pages
- OHM ELECTRIC Glass Tube FuseBreaking Current (A) 100 Rated Voltage (V) AC250 Type Glass tube fuse
- FUJI TERMINAL INDUSTRY Class B Blown Fuse FGB0This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.Energization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 6.4×30 Type Glass tube fuse JIS Nominal Size MF-60 JIS characteristics NR Lead Wire None Size (mm) Φ6.4×30
- Mitsubishi Electric Earth-Leakage Circuit Breaker Harmonic / Surge Compatible Type NV-C Series (Economic Product)Small circuit breaker standardType of Current AC Suitable for Isolation Type of Connection Surface type
- Panasonic Clean 21 horizontal line 40A with ALCapacity (A) 40 limiter space Attached Shape Exposure type Type Horizontal single row type door None Material Plastic Series Refreshing panel compact 21 Phase / Wire Type Single-phase three-wirefrom S$359.90Min. 7 days
- Mitsubishi Electric Circuit Protector CP-30BA SeriesA compact, high-performance circuit protector that brings together advanced breaker technology.
- Mitsubishi Electric Safety BreakerSame dimensions for 100V and AA 200V !!
- Panasonic Safety Breaker HB Type* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Use 20A for general branch circuits and 30A for high-capacity dedicated circuits. Please consider the characteristics of the device (steady current, inrush current) w... Read MoreConnectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Connectable Stranded Wire (mm2) 5.5~8 Terminal Shape Terminal without solder Overcurrent Tripper Type Thermal type
- Mitsubishi Electric Small Terminal Cover for Earth Leakage Circuit Breaker / No Fuse Circuit BreakerIt is used to avoid exposing the charging part. (In the case of an electrically operated circuit breaker, the terminal cover cannot be attached.) One-touch terminal cover It is very convenient because it can be mounted by simply inserting it into the main body mounting hole of the circuit breaker... Read More
- NITTO KOGYO NE-C circuit breaker (agreement type)* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Specification For motor protection Overcurrent Tripper Type Fully electromagnetic Type of Connection Insert type Fit JIS standard JIS C 8201-2-1 Ann2・JIS C 8211 Ann2 Reverse Connection Possible
- Ubon Glass tube fuse (AC250V)Rated Voltage (V) AC250 Specification For AC250V Type Glass tube fuse Lead Wire None
- Tempearl Industrial Earth Leakage Circuit Breaker E Series (Economic Type) with OCBasically, we have advanced technological development capabilities and accumulated know-how. With terminal cover. (GB-403EA is sold separately.)Type Earth leakage breaker Type of Connection Surface type
- Tempearl Industrial Compact Earth Leakage Breaker [With OC]With terminal cover. * It does not have an instant cutoff function for cord short circuit protection. Please use it other than the outlet circuit.Mass (kg) 0.13 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Type Earth leakage breaker Overcurrent Tripper Type Heat JIS Standard JIS C 8222 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
- Panasonic Circuit Breaker BCW TypeCombined with motor protection For mounting inside the boxRated Voltage (V) AC415/AC200/AC100
- SATO PARTS Fuse holder cylindrical screw typeNut tightening torque (Nm) 1.2 Rated Current (A) 10 Nut Width Across Flats (mm) 18 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) Black Specification Cylindrical screw type Insulation Resistance (MΩ) DC500V, 100 or more Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Applicable Fuse Tube Size (mm) Φ6.4×30
- SAKAZUME ELECTRIC Fuse Holder with Display CoverFusing display for 15ARated Voltage (V) (Circuit) AC / DC12 ~ 28 Rated Current (A) (Circuit) Maximum 15AC ~ Continuous 10 Trusco Part No. 417-3244 Terminal Connection 4x8 self-up screw, iron chrome plated Applicable Fuse Tube Size (mm) 6.4×30 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Built-in lamp LED Material (Main Unit) PBT resin G-30% (black) Material (Clip) Phosphor bronze, tin plated Material (Cover) Polycarbonate (transparent)
- Panasonic Compact Earth Leakage Breaker for Lamps and BranchesOperation Ambient Temperature (℃) -10~50 Mass (kg) 0.09 Tightening Torque (Nm) 1.6~2.0 Connectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Width (mm) 32 Connectable Stranded Wire (mm2) 5.5~8 Length (mm) 56 (including lever) Height (mm) 70 Terminal Shape Solderless terminal, Terminal with plate Operating Time Within 0.1 seconds
- Fuji Electric Plug Type Fuse, Fuse Link (Fuse Cylinder)A fusible body (element) is placed inside the fuse cylinder and filled with high-purity silica sand. This silica sand is very effective in cooling the arc as an arc extinguishing agent.Dimension B (mm) 10 Breaking Current (A) 100000 Dimension A (mm) 50 Rated Voltage (V) 600AC/DC Specification Anti-sulfur gas product Lead Wire None Type Tube fuse
- Tempearl Industrial Safety breakerWith terminal cover. For buildings other than general housingConnectable Wire (mm2) (Maximum) 8 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 JIS Standard JIS C 8211 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer)
- Mitsubishi Electric Circuit Breaker for Distribution Board / Control Panel Earth-Leakage Circuit Breaker NV-KC SeriesCompact integrated type for a wide range of use. * As a usage method, slowly lower the lever in the OFF direction to stop it by clicking. * Terminal cover is sold separately.Rated Operating Voltage (AC V) 100-200 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 60 Outer Dimension ca (mm) 76 Outer Dimension b (mm) 96 Rated Voltage (V) AC100-200 Overcurrent Tripper Type Fully electromagnetic Type General goods Specification Harmonic surge compatible type Included Accessories IEC35mm rail mounting bracket Earth Leakage Indication Mechanical button Type of Connection Surface type: for crimp terminal◎ Operating Time (s) Within 0.1
- Mitsubishi Electric No-Fuse Circuit Breaker for Control Panel NF-FA SeriesVertical dimension 72mm! Can be mounted as standard on IEC 35mm rails AC / DC shared Lineup of 30-50A frames with the same outer shape * Terminal cover is sold separately.Rated Voltage (V) - Rated Insulation Voltage (V) 250 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension ca (mm) 73.5 Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal type
- ESCO 250V tube fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250
- SATO PARTS Fuse Holder Cylindrical Screw TypeRated Voltage (V) 250 Color (Body) Black Insulation Resistance (MΩ) DC500V, 100 or more Type Screw type Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Suitable Crimping Terminal Soldering terminal
- Tempearl Industrial Circuit breaker E series (Economic type)Rated Impulse Withstand Voltage (kV) 6 Reverse Connection Possible
- Mitsubishi Electric Earth-Leakage Circuit Breaker for Control Panel NV-FAU SeriesMaximum Operating Time (sec) 0.04 Frame (AF) 30 Rated Sensitivity Current (mA) 30 Reference Ambient Temperature (℃) 40 Outer Dimension c (mm) 57 Outer Dimension b (mm) 72 Outer Dimension ca (mm) 73.5 Rated Voltage (V) AC100-240 Specification Harmonic surge compatible type Earth Leakage Indication Mechanical button Type Overseas standard product Type of Connection Surface type: for crimp terminal◎ Overcurrent Tripper Type Thermal typefrom S$119.90Min. 284 days
- NITTO KOGYO Safety breaker* Because it is rated for a short time, take the operating power supply of the voltage trip device from the load side.Rated Breaking Capacity (kA) 1.5 Reference Ambient Temperature (℃) 25 Number of Poles / Elements 2P2E Frame (AF) 30 Dimension A (mm) 32 Dimension C (mm) 36.2 Dimension D (mm) 53.5 Dimension B (mm) 70 Rated Voltage (V) AC100, AC100 / AC200 (AA) Overcurrent Tripper Type Heat Fit JIS standard JIS C 8211 Ann2 Reverse Connection Possible Terminal Structure Solderless terminal Included Accessories Terminal cover, wood screw Connectable Wire (mm2) Φ1.6mm~Φ2.6mm、 5.5~8
- NITTO KOGYO NE-M motor breaker (agreement type)* Circuit breakers are intended for use in AC circuits with a rated voltage of 100V or more and 300V or less and a rated current of 100A or less.Rated Breaking Capacity (kA) 2.5(AC200) Number of Poles / Elements 3P3E Dimension C (mm) 60 Dimension A (mm) 75 Dimension D (mm) 78 Dimension B (mm) 98 Rated Insulation Voltage (V) AC250 Overcurrent Tripper Type Fully electromagnetic Fit JIS standard JIS C 8201-2-1 Ann2 Reverse Connection Possible Applicable crimp terminal R2-5~CB22-5S Terminal Structure Wire clamp terminal M5
- ELPA (Asahi Electric) Glass Tube FuseCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Dimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 (125 is also acceptable) Overall Length (mm) 30 Dimension A (Φmm) 6.35 Mass (g) 8 Fusing standard B Type Glass tube fuse Size (mm) Φ6.35×30
- ELPA (Asahi Electric) Fuse with copper clawsDimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 Fusing standard B
- OHM ELECTRIC Claw fuseRated Voltage (V) 250 Specification Fusing characteristics class B
- Mitsubishi Electric No Fuse Circuit Breaker NF-C Series (Economic Product)Small circuit breaker standard Can also be used in 400V system (rated breaking capacity 1.5kA)
- MIRAI INDUSTRY Mounting plateA resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. * BPF-0808 has no band through hole, only 2 places diagonally to the screw holeMounting hole pitch (mm) 3.5 Included Accessories With round wood screw
- Panasonic Compact breaker SH type for branchingRated Breaking Capacity (kA) 2.5 Frame (AF) 30
- MIRAI INDUSTRY Mounting plateA resin mounting plate that allows you to mount breakers, switches, and other appliances, watt-hour meter boxes, instrument boxes, etc. at any position as if they were wood boards. There is a band through hole that can be fixed to a pole etc. with a stainless band. * We do not deliver to private ... Read MoreSpecification - Type Vertical length Included Accessories With round wood screw
- Daito Communication Apparatus P4 / PL4 Fuse for AlarmA basic alarm fuse with a track record of over 40 years in the field of communication equipment. Normal fusing type For various communication equipment, broadcasting equipment, etc.Operating Temperature Range (℃) -20 to 70 (10A or less), -20 to 60 (15A) Storage Temperature (℃) -40~85 Size (mm) 32×10×35 Mass (g) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- ESCO 125V Tube Fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 125
- SATO PARTS Fuse holder relay type* Do not apply force that pulls the lead wire during use.Rated Voltage (V) 250 Withstand Voltage (V/min) AC1500 Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Type Fuse holder Lead Wire None Type of Sign Relay mounting Suitable Crimping Terminal Solder terminal
- LS ELECTRIC (formerly LS Industrial Systems) Earth Leakage BreakerMiniaturization The size of 30 to 100AF is made the same and smaller to provide various merits for the design and standardization of distribution boards. * Terminal cover is not included.Rated Insulation Voltage (V) 220 Rated Voltage (V) AC100~AC220 Overcurrent trip method Complete electromagnetic type (ODP) Standard Japanese PSE standard, IEC60947-2 Protective Function Overload / short circuit protection Type of Sign Screw and DIN-Rail adhesion Type Standard type Type of Connection Surface type Operating Time Within 0.1 seconds
- FUJI TERMINAL INDUSTRY Glass Tube FuseIt is the simplest, cheapest and most widely used to protect the equipment in the event of overcurrent or short circuit current. Easy to use, 2 bottles are packed in a blister pack. A fuse is a fusible fuse (called an element) that blows or cuts off when an overcurrent or short-circuit current fl... Read MoreTemperature Rise 115%, 100 ° C or less, energized Rated Voltage (V) AC250 Type Glass tube fuse Material Lead-free glass, brass nickel plating Lead Wire None