Fuses
Other Related Pages
- OHM ELECTRIC Glass Tube FuseBreaking Current (A) 100 Rated Voltage (V) AC250 Type Glass tube fuse
- FUJI TERMINAL INDUSTRY Class B Blown Fuse FGB0This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.Energization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 6.4×30 Type Glass tube fuse JIS Nominal Size MF-60 JIS characteristics NR Lead Wire None Size (mm) Φ6.4×30
- Ubon Glass tube fuse (AC250V)Rated Voltage (V) AC250 Specification For AC250V Type Glass tube fuse Lead Wire None
- SATO PARTS Fuse holder cylindrical screw typeNut tightening torque (Nm) 1.2 Rated Current (A) 10 Nut Width Across Flats (mm) 18 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) Black Specification Cylindrical screw type Insulation Resistance (MΩ) DC500V, 100 or more Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Applicable Fuse Tube Size (mm) Φ6.4×30
- SAKAZUME ELECTRIC Fuse Holder with Display CoverFusing display for 15ARated Voltage (V) (Circuit) AC / DC12 ~ 28 Rated Current (A) (Circuit) Maximum 15AC ~ Continuous 10 Trusco Part No. 417-3244 Terminal Connection 4x8 self-up screw, iron chrome plated Applicable Fuse Tube Size (mm) 6.4×30 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Built-in lamp LED Material (Main Unit) PBT resin G-30% (black) Material (Clip) Phosphor bronze, tin plated Material (Cover) Polycarbonate (transparent)
- Fuji Electric Plug Type Fuse, Fuse Link (Fuse Cylinder)A fusible body (element) is placed inside the fuse cylinder and filled with high-purity silica sand. This silica sand is very effective in cooling the arc as an arc extinguishing agent.Dimension B (mm) 10 Breaking Current (A) 100000 Dimension A (mm) 50 Rated Voltage (V) 600AC/DC Specification Anti-sulfur gas product Lead Wire None Type Tube fuse
- ESCO 250V tube fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250
- SATO PARTS Fuse Holder Cylindrical Screw TypeRated Voltage (V) 250 Color (Body) Black Insulation Resistance (MΩ) DC500V, 100 or more Type Screw type Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Suitable Crimping Terminal Soldering terminal
- ELPA (Asahi Electric) Glass Tube FuseCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Dimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 (125 is also acceptable) Overall Length (mm) 30 Dimension A (Φmm) 6.35 Mass (g) 8 Fusing standard B Type Glass tube fuse Size (mm) Φ6.35×30
- ELPA (Asahi Electric) Fuse with copper clawsDimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 Fusing standard B
- OHM ELECTRIC Claw fuseRated Voltage (V) 250 Specification Fusing characteristics class B
- Daito Communication Apparatus P4 / PL4 Fuse for AlarmA basic alarm fuse with a track record of over 40 years in the field of communication equipment. Normal fusing type For various communication equipment, broadcasting equipment, etc.Operating Temperature Range (℃) -20 to 70 (10A or less), -20 to 60 (15A) Storage Temperature (℃) -40~85 Size (mm) 32×10×35 Mass (g) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- ESCO 125V Tube Fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 125
- SATO PARTS Fuse holder relay type* Do not apply force that pulls the lead wire during use.Rated Voltage (V) 250 Withstand Voltage (V/min) AC1500 Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Type Fuse holder Lead Wire None Type of Sign Relay mounting Suitable Crimping Terminal Solder terminal
- FUJI TERMINAL INDUSTRY Glass Tube FuseIt is the simplest, cheapest and most widely used to protect the equipment in the event of overcurrent or short circuit current. Easy to use, 2 bottles are packed in a blister pack. A fuse is a fusible fuse (called an element) that blows or cuts off when an overcurrent or short-circuit current fl... Read MoreTemperature Rise 115%, 100 ° C or less, energized Rated Voltage (V) AC250 Type Glass tube fuse Material Lead-free glass, brass nickel plating Lead Wire None
- Daito Communication Apparatus Micro FuseRoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- Daito Communication Apparatus MP Fuse for AlarmA fuse for a small alarm with a rated voltage of AC / DC 125V. Fast-cut type. It is used in various communication equipment and plant control equipment such as nuclear power plants.Operating Temperature Range (℃) -20 to 70 (5A or less) Storage Temperature (℃) -40~85 Mass (g) 1.8 Rated Breaking Capacity (A) 100(AC/DC125V) Energizing Capacity 110% Size (mm) 17.2×5.5×19 RoHS directive (corresponding to 10 substances) Correspondence Color Dark green Lead Wire None
- OHM ELECTRIC Thermal fuseRated Current (A) 10 Rated Voltage (V) 250 Lead Wire Included
- ELPA (Asahi Electric) Pellet fuseTo protect the current circuit from temperature rise, it is built into general household appliances such as kotatsu and dryer to protect the circuit inside the device.Rated Current (A) 10 Dimensions (H x W x D) (mm) 115×60×5 Rated Voltage (V) 250 Mass (g) 9 Lead Wire Included
- ELPA (Asahi Electric) Glass Tube Fuse Class B Blow TypeCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Breaking Current (A) 100 Dimensions (H x W x D) (mm) 120×60×5 Overall Length (mm) 20 Rated Voltage (V) 250 (125 is also acceptable) Dimension A (Φmm) 5.2 Mass (g) 6 Fusing standard B Type Glass tube fuse Size (mm) Φ5.2×20
- ESCO Tube fuse (Φ10.3 × 38.1mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250 Type Glass tube fuse Size (mm) Φ10.3×38.1
- Fuji Electric Cylindrical FuseRated Voltage (V) 500AC Voltage (V) AC500 Lead Wire None Type Tube fuse
- SAKAZUME ELECTRIC Glass Tube FuseΦ6.35 × 30 glass tube fuse.Mass (g) 3 Size (mm) 6.35×30 Rated Voltage (V) AC250 Type Glass tube fuse
- ELPA (Asahi Electric) Arc-extinguishing fuseSmall TV / radio, AV audio equipment, line protection in small household equipment, etc.Breaking Current (A) (Rating) 10000 Rated Voltage (V) 250 Diameter x Length L (Φmm x mm) 6.35×30 Mass (g) 9 Type Glass tube fuse Size (mm) Φ6.35×30
- Ubon Glass tube fuse for high voltage LGF fuseLGF fuse (AC250V) is 10.3Φ x 38.1mm High electric glass tube fuse. The fusing characteristic according to the JIS standard is "NR". "NR" normal fusing type: energizing capacity (130%) Fusing current (fusing time) is 160% (within 1 hour), 200% (within 2 minutes), 2000% (within ... Read MoreRated Voltage (V) AC250 Type Glass tube fuse Lead Wire None Size (mm) Φ10.3×38.1
- ESCO 250V tube fuse (Φ6.4 × 30mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250 Type Glass tube fuse Size (mm) Φ6.4×30
- SATO PARTS Fuse holder Relay type ( Waterproof type)RoHS compliant product * Please prepare electric wires and fuse tubes separately. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.Material (Main Unit) (Grommet) Silicone rubber Material (Grommet) Silicone rubber Rated Current (A) 7 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Protection Class IP66 Material (Insulator) Polycarbonate (UL94V-2) Material (O-ring) Silicone rubber Terminal Soldering Suitable Crimping Terminal Soldering terminal Color (Body) Transparent
- Fuji Electric Super Rapid Fuse Plug Type Fuse LinkBased on the popular plug-type current limiting fuse, it is a high-speed current limiting cut-off type for the purpose of semiconductor protection, and the total cutoff I 2 t is reduced. * The image is a combination with the cap and base, but it is not included. Only fuse link is available.Breaking Current (A) 100000(@550VAC) Rated Voltage (V) 550AC Lead Wire None Type Tube fuse
- SATO PARTS Fuse Holder Horizontal Connection TypeRoHS compliant product This product can be multi-polarized by sliding and connecting the irregularities on the side of the main body. * It is not waterproof or drip-proof. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.Type of Sign - Specification - Rated Current (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Insulation Resistance DC500V, 100MΩ or more Suitable for FG-20, FG-30, etc. Type Fuse holder Material P.B.T. (UL94V-0) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal Screwless terminal Terminal Screwless terminal Standard to Conform UL standard / C-UL standard Color (Body) White Applicable Fuse Tube Size (mm) Φ6.4×30、Φ6.35×30、Φ6.35×31.8
- ESCO 125V Tube Fuse (Φ6.4 × 30mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 125 Type Glass tube fuse Size (mm) Φ6.4×30
- SATO PARTS Fuse holder Horizontal connection typeIt is a product that can be multi-polarized by connecting using the unevenness on the side of the main body. (UL, CSA standard acquired)Screw Tightening Torque (N・M) 0.5 or less Rated Voltage (V) 125 Rated Current (A) 5 Withstand Voltage (V/min) AC1500 Color (Body) Black Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Suitable for FG-10 Type Horizontal connection type Mounting Screw M3 Lead Wire None Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal Soldering terminal Applicable Fuse Tube Size (mm) Φ5.2×20
- ESCO Copper claw fuseFor overcurrent protection of low voltage pathsRated Voltage (V) 250 Type Fuse with copper claw Material (Main Unit) Soluble lead alloy
- SATO PARTS Fuse holder relay type* Do not apply force that pulls the lead wire during use.Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 125 Rated Current (A) 3 Withstand Voltage (V/min) AC1000 Material (Insulator) AS RoHS directive (corresponding to 10 substances) Correspondence Suitable for FG-30 Type Relay type Lead Wire None Type of Sign Relay mounting Applicable Standard RoHS compliant Suitable Crimping Terminal Soldering terminal Color (Body) Transparent Applicable Fuse Tube Size (mm) Φ6.4×30
- FUJI TERMINAL INDUSTRY Class B Blown Fuse FGMBEnergization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 5.2×20 Type Glass tube fuse JIS Nominal Size MF-51 JIS characteristics NR Lead Wire None Size (mm) Φ5.2×20
- Ubon Midget Glass Tube Fuse MF Fuse (AC125V)The MF fuse and 2MF fuse are midget type (5.2Φ x 20mm) glass tube fuses. The MF fuse is for AC125V. 2MF fuse is for AC250V. The fusing characteristic according to the JIS standard is "NR". "NR" normal fusing type: energizing capacity (130%) Fusing current (fusing time) is 160%... Read MoreType Glass tube fuse Lead Wire None Size (mm) Φ5.2×20from S$7.39Min. 2 days
- ELPA (Asahi Electric) Fuse holder relayFor relayMass (g) 12 Dimensions (H x W x D) (mm) 120×60×10 Rated Voltage (V) 250 Rating 250V Type Fuse holder Lead Wire Included
- SATO PARTS Class B normal fusing type fuse tube F-7170Diameter x Length (Φmm x mm) 15×50 Breaking Current (A) 2500 Rated Voltage (V) AC250 Type Tube fuse RoHS directive (corresponding to 10 substances) Correspondence Suitable for F-8、F-11、F-730、F-730-FC1、F-7140 Lead Wire None Material (Insulator) P.B.T.(UL94V-0) Size (mm) Φ15×50
- Daito Communication Apparatus SDP Fuse for AlarmA small alarm fuse with a rated voltage of AC / DC 125V. It is used in various communication equipment and plant control equipment such as nuclear power plants.Operating Temperature Range (℃) -20~60 Storage Temperature (℃) -40~85 Mass (g) 1.8 Rated Breaking Capacity (A) 100(AC125V)、50(DC150V) Energizing Capacity 110% Size (mm) 17.2×5.5×19 Fusing standard 200% within 2 minutes Color Black RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None