Glass Tube Fuses
Other Related Pages
- OHM ELECTRIC Glass Tube FuseBreaking Current (A) 100 Rated Voltage (V) AC250 Type Glass tube fuse
- FUJI TERMINAL INDUSTRY Class B Blown Fuse FGB0This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.Energization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 6.4×30 Type Glass tube fuse JIS Nominal Size MF-60 JIS characteristics NR Lead Wire None Size (mm) Φ6.4×30
- Ubon Glass tube fuse (AC250V)Rated Voltage (V) AC250 Specification For AC250V Type Glass tube fuse Lead Wire None
- ESCO 250V tube fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250
- ELPA (Asahi Electric) Glass Tube FuseCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Dimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 (125 is also acceptable) Overall Length (mm) 30 Dimension A (Φmm) 6.35 Mass (g) 8 Fusing standard B Type Glass tube fuse Size (mm) Φ6.35×30
- ESCO 125V Tube Fuse (Φ5.2 × 20mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 125
- FUJI TERMINAL INDUSTRY Glass Tube FuseIt is the simplest, cheapest and most widely used to protect the equipment in the event of overcurrent or short circuit current. Easy to use, 2 bottles are packed in a blister pack. A fuse is a fusible fuse (called an element) that blows or cuts off when an overcurrent or short-circuit current fl... Read MoreTemperature Rise 115%, 100 ° C or less, energized Rated Voltage (V) AC250 Type Glass tube fuse Material Lead-free glass, brass nickel plating Lead Wire None
- ELPA (Asahi Electric) Glass Tube Fuse Class B Blow TypeCircuit protection in small TVs / radios, AV audio equipment, and small household equipment.Breaking Current (A) 100 Dimensions (H x W x D) (mm) 120×60×5 Overall Length (mm) 20 Rated Voltage (V) 250 (125 is also acceptable) Dimension A (Φmm) 5.2 Mass (g) 6 Fusing standard B Type Glass tube fuse Size (mm) Φ5.2×20
- ESCO Tube fuse (Φ10.3 × 38.1mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250 Type Glass tube fuse Size (mm) Φ10.3×38.1
- Fuji Electric Cylindrical FuseRated Voltage (V) 500AC Voltage (V) AC500 Lead Wire None Type Tube fuse
- SAKAZUME ELECTRIC Glass Tube FuseΦ6.35 × 30 glass tube fuse.Mass (g) 3 Size (mm) 6.35×30 Rated Voltage (V) AC250 Type Glass tube fuse
- ELPA (Asahi Electric) Arc-extinguishing fuseSmall TV / radio, AV audio equipment, line protection in small household equipment, etc.Breaking Current (A) (Rating) 10000 Rated Voltage (V) 250 Diameter x Length L (Φmm x mm) 6.35×30 Mass (g) 9 Type Glass tube fuse Size (mm) Φ6.35×30
- Ubon Glass tube fuse for high voltage LGF fuseLGF fuse (AC250V) is 10.3Φ x 38.1mm High electric glass tube fuse. The fusing characteristic according to the JIS standard is "NR". "NR" normal fusing type: energizing capacity (130%) Fusing current (fusing time) is 160% (within 1 hour), 200% (within 2 minutes), 2000% (within ... Read MoreRated Voltage (V) AC250 Type Glass tube fuse Lead Wire None Size (mm) Φ10.3×38.1
- ESCO 250V tube fuse (Φ6.4 × 30mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 250 Type Glass tube fuse Size (mm) Φ6.4×30
- ESCO 125V Tube Fuse (Φ6.4 × 30mm)Electrical characteristics Class B (normal fusing type)Rated Voltage (V) 125 Type Glass tube fuse Size (mm) Φ6.4×30
- FUJI TERMINAL INDUSTRY Class B Blown Fuse FGMBEnergization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 5.2×20 Type Glass tube fuse JIS Nominal Size MF-51 JIS characteristics NR Lead Wire None Size (mm) Φ5.2×20
- Ubon Midget Glass Tube Fuse MF Fuse (AC125V)The MF fuse and 2MF fuse are midget type (5.2Φ x 20mm) glass tube fuses. The MF fuse is for AC125V. 2MF fuse is for AC250V. The fusing characteristic according to the JIS standard is "NR". "NR" normal fusing type: energizing capacity (130%) Fusing current (fusing time) is 160%... Read MoreType Glass tube fuse Lead Wire None Size (mm) Φ5.2×20from S$7.39Min. 2 days
- SATO PARTS Class B normal fusing type fuse tube F-7170Diameter x Length (Φmm x mm) 15×50 Breaking Current (A) 2500 Rated Voltage (V) AC250 Type Tube fuse RoHS directive (corresponding to 10 substances) Correspondence Suitable for F-8、F-11、F-730、F-730-FC1、F-7140 Lead Wire None Material (Insulator) P.B.T.(UL94V-0) Size (mm) Φ15×50
- FUJI TERMINAL INDUSTRY Glass tube fuseIt is a cartridge type.Rated Voltage (V) 250 Diameter x Length (Φmm x mm) 5.2×20 RoHS directive (corresponding to 10 substances) Correspondence Type Glass tube fuse Lead Wire Nonefrom S$2.09Min. 2 days
- RS Pro RS Pro Glass Fuse (Time Lag) 250mA 5 x 20mm 5 x 20mm 250VRated Current (A) 0.25 Rated Voltage (V) 250 Breaking Current (A) 35 RoHS directive (corresponding to 10 substances) Correspondence Type Glass tube fuse Lead Wire None Size (mm) Φ5×20from S$8.49Min. 2 days
- RS Pro RS Pro ceramic tube fuse (time lag) 500mA 5 x 20mm 5 x 20mm 250VRated Current (A) 0.5 Breaking Current (A) 1500 Rated Voltage (V) 250 RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None Type Tube fuse Size (mm) Φ5×20from S$11.99Min. 2 days
- ESCO Tube fuse (with arc extinguishing agent) (Φ5.2 × 20mm)Rated characteristic type B (normal fusing type)Rated Voltage (V) 250 Type Glass tube fuse Size (mm) Φ5.2×20from S$21.99Min. 2 days
- Ubon Glass tube fuse GF fuse (AC125V)GF fuses and 2GF fuses are ordinary size type (6.4Φ x 30mm) glass tube fuses.Rated Voltage (V) AC125 Specification For 125 VAC Type Glass tube fuse Lead Wire None Size (mm) Φ6.4×30from S$6.99Min. 2 days
- RS Pro RS Pro glass tube fuse (time lag) 630mA 20 x 5.2mmRoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 2 days
- FUJI TERMINAL INDUSTRY Glass tube fuse FGBO seriesIt is the simplest, cheapest and most widely used to protect the equipment in the event of overcurrent or short circuit current. Equipment protection * Select a fuse that is twice the steady-state current value of the device.Temperature Rise 115% 100 ° C or less Energization rate 130% Mass (g) 2.2 Dimension (mm) 6.4×30 Type Glass tube fuse Material Lead-free glass, brass nickel plating Lead Wire None Size (mm) Φ6.4×30from S$59.99Min. 6 days
- ELPA (Asahi Electric) Tylash fuseRated Voltage (V) 250 Rated Breaking Capacity (A) 500 Type Glass tube fuse Dimension (mm) Φ6.35×30 Size (mm) Φ6.35×30from S$3.99Min. 2 days
- Fuji Electric High Voltage Equipment High Voltage Current Limiting Fuse JC SeriesSame rated dimensions from 5 to 75A. Sharing of 3 / 6kV. JC Series High Voltage Air Load Switch with Fuse (LBS) JC Series High Pressure Vacuum Electromagnetic Contactor with Fuse (HN)Rated Voltage (V) 3600/7200 Breaking Current (A) 40000(250/500MVA) Lead Wire None Type Tube fuse
- RS Pro Glass tube fuse (time lag)RoHS directive (corresponding to 10 substances) Correspondencefrom S$8.49Min. 2 days
- RS Pro RS Pro Glass Fuse (Time Lag) 100mA 5 x 20mm 5 x 20mm 250VRated Current (A) 0.1 Rated Voltage (V) 250 Breaking Current (A) 35 RoHS directive (corresponding to 10 substances) Correspondence Type Glass tube fuse Lead Wire None Size (mm) Φ5×20from S$8.49Min. 2 days
- RS Pro RS Pro ceramic tube fuse (time lag) 630mA 6.35 x 32mm 6.3 x 32mm 500V acBreaking Current (A) (Maximum) 1500 Rated Current (A) 0.63 Rated Voltage (V) 500AC RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None Type Tube fuse Size (mm) Φ6.3×32from S$22.99Min. 2 days
- ESCO 250Vx 20A / 6.4mm tube fuse (semi-time lag type / 3pcs)Rated Current (A) 20 Rated Voltage (V) 250 Esco Part No. EA758ZZ-320 Type Glass tube fuse Size (mm) Φ6.4×30from S$12.99Min. 2 days
- ESCO 250Vx 30A / 6.4mm tube fuse (semi-time lag type / 3pcs)Rated Voltage (V) 250 Rated Current (A) 30 Esco Part No. EA758ZZ-330 Type Glass tube fuse Size (mm) Φ6.4×30from S$12.99Min. 2 days
- ESCO 250Vx3.0A / Φ5.2mm tube fuse (semi-time lag type / 3pcsRated Voltage (V) 250 Rated Current (A) 3 Esco Part No. EA758ZX-303 Type Glass tube fuse Size (mm) Φ5.2×20from S$13.99Min. 2 days
- ESCO 250Vx3.0A / Φ5.2mm tube fuse (fast-breaking type / 3pcs)Rated Voltage (V) 250 Rated Current (A) 3 Esco Part No. EA758ZX-203 Type Glass tube fuse Size (mm) Φ5.2×20from S$13.99Min. 2 days
- RS Pro RS Pro Ceramic Body Fuse (Time Lag) 12.5A 6.35 x 32mm 6.3 x 32mm 500V acRated Current (A) 12.5 Breaking Current (A) 1500 Rated Voltage (V) 500AC RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None Type Tube fuse Size (mm) Φ6.3×32from S$38.99Min. 2 days
- RS Pro RS Pro ceramic tube fuse (time lag) 10A 6.35 x 32mm 6.3 x 32mm 500V acBreaking Current (A) (Maximum) 1500 Rated Current (A) 10 Rated Voltage (V) 500AC RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None Type Tube fuse Size (mm) Φ6.3×32from S$22.99Min. 2 days
- ESCO 250Vx2.0A / Φ5.2mm tube fuse (semi-time lag type / 3pcsRated Current (A) 2 Rated Voltage (V) 250 Esco Part No. EA758ZX-302 Type Glass tube fuse Size (mm) Φ5.2×20from S$13.99Min. 2 days
- ESCO Tube fuse (with arc extinguishing agent) (Φ6.4 × 30mm)Rated characteristic type B (normal fusing type)Rated Current (A) 0.5 Rated Voltage (V) 250 Esco Part No. EA758ZZ-21 Type Glass tube fuse Size (mm) Φ6.4×30from S$23.99Min. 2 days
- ESCO 250Vx5.0A / Φ5.2mm tube fuse (semi-time lag type / 3pcsRated Voltage (V) 250 Rated Current (A) 5 Esco Part No. EA758ZX-305 Type Glass tube fuse Size (mm) Φ5.2×20from S$13.99Min. 2 days