Fuse Holders
Other Related Pages
- SATO PARTS Fuse holder cylindrical screw typeNut tightening torque (Nm) 1.2 Rated Current (A) 10 Nut Width Across Flats (mm) 18 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) Black Specification Cylindrical screw type Insulation Resistance (MΩ) DC500V, 100 or more Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Applicable Fuse Tube Size (mm) Φ6.4×30
- SAKAZUME ELECTRIC Fuse Holder with Display CoverFusing display for 15ARated Voltage (V) (Circuit) AC / DC12 ~ 28 Rated Current (A) (Circuit) Maximum 15AC ~ Continuous 10 Trusco Part No. 417-3244 Terminal Connection 4x8 self-up screw, iron chrome plated Applicable Fuse Tube Size (mm) 6.4×30 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Built-in lamp LED Material (Main Unit) PBT resin G-30% (black) Material (Clip) Phosphor bronze, tin plated Material (Cover) Polycarbonate (transparent)
- SATO PARTS Fuse Holder Cylindrical Screw TypeRated Voltage (V) 250 Color (Body) Black Insulation Resistance (MΩ) DC500V, 100 or more Type Screw type Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Suitable Crimping Terminal Soldering terminal
- Daito Communication Apparatus P4 / PL4 Fuse for AlarmA basic alarm fuse with a track record of over 40 years in the field of communication equipment. Normal fusing type For various communication equipment, broadcasting equipment, etc.Operating Temperature Range (℃) -20 to 70 (10A or less), -20 to 60 (15A) Storage Temperature (℃) -40~85 Size (mm) 32×10×35 Mass (g) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- SATO PARTS Fuse holder relay type* Do not apply force that pulls the lead wire during use.Rated Voltage (V) 250 Withstand Voltage (V/min) AC1500 Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Type Fuse holder Lead Wire None Type of Sign Relay mounting Suitable Crimping Terminal Solder terminal
- Daito Communication Apparatus Micro FuseRoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- Daito Communication Apparatus MP Fuse for AlarmA fuse for a small alarm with a rated voltage of AC / DC 125V. Fast-cut type. It is used in various communication equipment and plant control equipment such as nuclear power plants.Operating Temperature Range (℃) -20 to 70 (5A or less) Storage Temperature (℃) -40~85 Mass (g) 1.8 Rated Breaking Capacity (A) 100(AC/DC125V) Energizing Capacity 110% Size (mm) 17.2×5.5×19 RoHS directive (corresponding to 10 substances) Correspondence Color Dark green Lead Wire None
- ELPA (Asahi Electric) Pellet fuseTo protect the current circuit from temperature rise, it is built into general household appliances such as kotatsu and dryer to protect the circuit inside the device.Rated Current (A) 10 Dimensions (H x W x D) (mm) 115×60×5 Rated Voltage (V) 250 Mass (g) 9 Lead Wire Included
- SATO PARTS Fuse holder Relay type ( Waterproof type)RoHS compliant product * Please prepare electric wires and fuse tubes separately. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.Material (Main Unit) (Grommet) Silicone rubber Material (Grommet) Silicone rubber Rated Current (A) 7 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Protection Class IP66 Material (Insulator) Polycarbonate (UL94V-2) Material (O-ring) Silicone rubber Terminal Soldering Suitable Crimping Terminal Soldering terminal Color (Body) Transparent
- SATO PARTS Fuse Holder Horizontal Connection TypeRoHS compliant product This product can be multi-polarized by sliding and connecting the irregularities on the side of the main body. * It is not waterproof or drip-proof. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.Type of Sign - Specification - Rated Current (A) 15 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Insulation Resistance DC500V, 100MΩ or more Suitable for FG-20, FG-30, etc. Type Fuse holder Material P.B.T. (UL94V-0) Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal Screwless terminal Terminal Screwless terminal Standard to Conform UL standard / C-UL standard Color (Body) White Applicable Fuse Tube Size (mm) Φ6.4×30、Φ6.35×30、Φ6.35×31.8
- SATO PARTS Fuse holder Horizontal connection typeIt is a product that can be multi-polarized by connecting using the unevenness on the side of the main body. (UL, CSA standard acquired)Screw Tightening Torque (N・M) 0.5 or less Rated Voltage (V) 125 Rated Current (A) 5 Withstand Voltage (V/min) AC1500 Color (Body) Black Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Suitable for FG-10 Type Horizontal connection type Mounting Screw M3 Lead Wire None Material (Insulator) P.B.T.(UL94V-0) Suitable Crimping Terminal Soldering terminal Applicable Fuse Tube Size (mm) Φ5.2×20
- SATO PARTS Fuse holder relay type* Do not apply force that pulls the lead wire during use.Insulation Resistance (MΩ) 100 or more (DC500V) Rated Voltage (V) 125 Rated Current (A) 3 Withstand Voltage (V/min) AC1000 Material (Insulator) AS RoHS directive (corresponding to 10 substances) Correspondence Suitable for FG-30 Type Relay type Lead Wire None Type of Sign Relay mounting Applicable Standard RoHS compliant Suitable Crimping Terminal Soldering terminal Color (Body) Transparent Applicable Fuse Tube Size (mm) Φ6.4×30
- ELPA (Asahi Electric) Fuse holder relayFor relayMass (g) 12 Dimensions (H x W x D) (mm) 120×60×10 Rated Voltage (V) 250 Rating 250V Type Fuse holder Lead Wire Included
- Daito Communication Apparatus SDP Fuse for AlarmA small alarm fuse with a rated voltage of AC / DC 125V. It is used in various communication equipment and plant control equipment such as nuclear power plants.Operating Temperature Range (℃) -20~60 Storage Temperature (℃) -40~85 Mass (g) 1.8 Rated Breaking Capacity (A) 100(AC125V)、50(DC150V) Energizing Capacity 110% Size (mm) 17.2×5.5×19 Fusing standard 200% within 2 minutes Color Black RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- Daito Communication Apparatus P4H Fuse for AlarmRated voltage AC / DC250V, normal blow type alarm fuse. It is a non-emission type of P4 fuse, does not blow out arc gas when it is cut off, and has high breaking performance of AC / DC250V 1500A (rated current 5A or less). For various communication devices, etc.Operating Temperature Range (℃) -20 to 70 (7.5A or less) Storage Temperature (℃) -40~85 Energizing Capacity 110% Size (mm) 32×10×35 Mass (g) 9.5 Color Black Lead Wire None
- Daito Communication Apparatus GP Fuse for AlarmStorage Temperature (℃) -40~85 Energizing Capacity 110% Rated Voltage (V) 250 Size (mm) 32×11.5×20.5 Mass (g) 6 Color Dark green Lead Wire Nonefrom S$5.69Min. 2 days
- Daito Communication Apparatus P / PL / SP Type Fuse HolderType Fuse holder Lead Wire None Suitable for P4、PL4、P4L、PL4L、SP4、SP4L
- Daito Communication Apparatus UP fuse for alarmOperating Temperature Range (℃) -20~60 Storage Temperature (℃) -40~85 Energizing Capacity 110% Mass (g) 26 Size (mm) 32×25×37 Color Black RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- Fuji Electric Plug Type Fuse CapThe screw plug is specially processed, and the fuse link has a structure that is held by the cap, so the fuse link can be replaced safely and easily.matching base (Front side) AFa30, (Back side) Ba30 Tightening Torque (Nm) 1.5~2 Frame (AF) 30 Specification Anti-sulfur gas product
- Daito Communication Apparatus P4L / PL4L Fuse for AlarmObtained UL approval (UR) for P4 and PL4 fuses. Normal fusing type For various communication devices, etc.Operating Temperature Range (℃) -20 to 70 (10A or less) Storage Temperature (℃) -40~85 Energizing Capacity 110% Size (mm) 32×10×35 Mass (g) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$5.19Min. 2 days
- Fuji Electric Plug Type Fuse Charging Part Protective CoverIt can be easily mounted (one-touch) on the surface type and rail mounting type bases mounted with a standard mounting pitch of 36 mm or more.Color Black translucent Flammability Flame retardance Material (Main Unit) Synthetic resin
- Daito Communication Apparatus Micro fuse holderContact Resistance (mΩ) 10(5VDC 100mA) Insulation Resistance (MΩ) 100(500VDC) Color Black Type of Sign Board mounting RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Lead Wire None Type of Connection PCB mountingfrom S$1.39Min. 2 days
- Daito Communication Apparatus HP Fuse for AlarmOperating Temperature Range (℃) -20 to 70 (5A or less) Storage Temperature (℃) -40~85 Energizing Capacity 110% Rated Breaking Capacity (A) 1500(AC/SC250V) 、10000(AC125V) Size (mm) 30.3×8×20 Mass (g) 4 Color Dark green Lead Wire Nonefrom S$6.19Min. 2 days
- SATO PARTS Fuse holderScrew Tightening Torque (N・M) 1.2 or less: M4 screw Rated Current (A) 10 Dimension B (mm) 22 Rated Voltage (V) 250 Rated Voltage 250V-10A Number of poles (P) 3 Dimension A (mm) 35 Withstand Voltage (V/min) AC1500 Withstand Voltage (V) AC1500V (1 minute) Color (Body) Black RoHS directive (corresponding to 10 substances) Correspondence Insulation Resistance (MΩ) DC500V, 100 or more Suitable for FG-20, FG-30, etc. Type Fuse holder Material Main insulation / phenol (UL94V-0) Material (Insulator) Phenol (UL94V-0) Applicable Fuse Tube Size (mm) Φ6.4×30、Φ6.35×30、Φ6.35×31.8
- SATO PARTS Fuse holder fuse carrierRoHS compliant product DIN rail / panel mountable, can be connected and increased * It is not waterproof or drip-proof. * Please keep out of reach of children. * Please keep away from direct sunlight, high temperature and high humidity.Type Fuse holder Material Polycarbonate (UL94V-2) Material (Main Unit) Polycarbonate (UL94V-2) Color (Body) Transparentfrom S$3.79Min. 9 days
- Fuji Electric Plug Type Fuse, Fuse BaseMade of high-grade porcelain.Breaking Current (A) 100000 Rated Current (A) 30 Rated Voltage (V) 600AC/DC Compatible cable (mm2) Cross-sectional area 14 Type of Sign DIN rail mounting Type Fuse holder Suitable Terminal Maximum R14-5 (crimp terminal) Suitable Cap Pa30 Specification Rail mounting type
- Fuji Electric Low-voltage Current Limiting Fuse Plug Type Fuse Fuse Link (Fuse Cylinder)Large breaking current with small dimensions. The rated breaking current of products rated at 100A or less is AC100kA (DC100kA). A fusing display will appear. It is designed so that when the fusible body (element) of the fuse link blows, the display will appear due to the force of the spring. It ... Read MoreBreaking Current (A) 100000 Rated Voltage (V) 600AC/DC Lead Wire None Type of Sign Others Type Tube fuse
- Daito Communication Apparatus MP / SDP fuse holderInsulation Resistance (MΩ) 100(500VDC) Contact Resistance (mΩ) 5(5VDC 100mA) Contact Resistance (Ω) 5m(5VDC100mA) Rated Current (A) 7.5 Rated Voltage (V) AC/DC125 Type Fuse holder Suitable for MP / SDP fuse Lead Wire None
- ELPA (Asahi Electric) Fuse holderRated Voltage (V) 250 Type Fuse holder
- Echo Electric (EDK) Fuse HolderInsulation Resistance (MΩ) 100 or more (at 500 VDC) Rated Voltage (V) 250AC Type Fuse holder
- SATO PARTS Fuse holderSpecification A fuse carrier. RoHS directive (corresponding to 10 substances) Correspondence Suitable for F-7170 Suitable Model F-730 Type Fuse holder Material (Main Unit) Polycarbonate (UL94V-2) Material Polycarbonate (UL94V-2) Color (Body) Transparent Applicable Fuse Tube Size (mm) Φ15×50from S$4.89Min. 2 days
- SAKAZUME ELECTRIC Fuse holder with fusing display coverFusing display for lamp lighting type 10ARated Current (A) (Circuit) Maximum 10AC ~ Continuous 7 Applicable Fuse Tube Size (mm) 6.4×30 Material (Cap) ABS resin Type Fuse holder Type of Sign Lock nut fixing Material (Main Unit) PBT resin G-30% Material (Lens) Polycarbonate resin Terminal Connection Soldered or 187 tab type
- SATO PARTS Fuse holder for F-700 1P rotation stop mold* This product is approved for use as an optional part of F-720 for both UL and c-UL.Operating Temperature (℃) -10~+80 Storage Temperature Range (℃) -10~60 Storage humidity range (% RH) 35-85 (no freezing or condensation) Operating humidity range (%RH) 35-85 (no freezing) RoHS directive (corresponding to 10 substances) Correspondence
- Daito Communication Apparatus SP4 fuse for alarmA basic alarm fuse with a track record of over 40 years in the field of communication equipment. Time lag fusing type. It is used in various communication equipment and broadcasting equipment.Operating Temperature Range (℃) -20~50 Storage Temperature (℃) -40~60 Size (mm) 32×10×35 Mass (g) 9.5 Color Black Lead Wire Nonefrom S$12.99Min. 23 days
- Ubon Fuse holder cylinder typeCylindrical fuse holder for soldering terminalsRated Voltage (V) 250 Rated Current (A) 5 Withstand Voltage AC2000V (1 minute) Color (Body) B (black) Insulation Resistance (MΩ) DC500V 100 or more Type Fuse holder Applicable Fuse Tube Size (mm) Φ5.2×20from S$6.99Min. 2 days
- Daito Communication Apparatus P4 / PL4 (BBS) fuse for alarmOperating Temperature Range (℃) -20~70 Storage Temperature (℃) -40~85 Size (mm) 32×10×35 Mass (g) 9 Lead Wire Nonefrom S$4.99Min. 2 days
- RS Pro RS Pro Panel mount fuse holderRated Current (A) 10 Rated Voltage (V) 250 RoHS directive (corresponding to 10 substances) Correspondence Type Fuse holder Lead Wire None Type of Sign Panel mounting Applicable Fuse Tube Size (mm) Φ5×20from S$5.39Min. 2 days