Plug Type Fuses
Other Related Pages
- Fuji Electric Plug Type Fuse, Fuse Link (Fuse Cylinder)A fusible body (element) is placed inside the fuse cylinder and filled with high-purity silica sand. This silica sand is very effective in cooling the arc as an arc extinguishing agent.Dimension B (mm) 10 Breaking Current (A) 100000 Dimension A (mm) 50 Rated Voltage (V) 600AC/DC Specification Anti-sulfur gas product Lead Wire None Type Tube fuse
- Fuji Electric Super Rapid Fuse Plug Type Fuse LinkBased on the popular plug-type current limiting fuse, it is a high-speed current limiting cut-off type for the purpose of semiconductor protection, and the total cutoff I 2 t is reduced. * The image is a combination with the cap and base, but it is not included. Only fuse link is available.Breaking Current (A) 100000(@550VAC) Rated Voltage (V) 550AC Lead Wire None Type Tube fuse
- Fuji Electric Compliant with the Fire Service Act Heat-resistant plug type fuse link (fuse cylinder)Heat-resistant cutoff capacity (kA) AC250V 100from S$7.69Min. 13 days
- Fuji Electric Fuse link (fuse cylinder) Tropical wetland specificationsBreaking Current (A) 100k Rated Current (A) 3 Rated Voltage (V) AC/DC600 Specification Tropical wetland specificationsDiscontinued