Fuse / Other Related Supplies
Other Related Pages
- ELPA (Asahi Electric) Fuse with copper clawsDimensions (H x W x D) (mm) 120×60×5 Rated Voltage (V) 250 Fusing standard B
- OHM ELECTRIC Claw fuseRated Voltage (V) 250 Specification Fusing characteristics class B
- OHM ELECTRIC Thermal fuseRated Current (A) 10 Rated Voltage (V) 250 Lead Wire Included
- ESCO Copper claw fuseFor overcurrent protection of low voltage pathsRated Voltage (V) 250 Type Fuse with copper claw Material (Main Unit) Soluble lead alloy
- LITTELFUSE 0298100.ZXEHRated Current (A) 100 Breaking Current (A) 2000(@32VAC) Rated Voltage (V) 32DC Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$12.99Min. 2 days
- LITTELFUSE 0298150.ZXEHRated Current (A) 150 Breaking Current (A) 2000(@32VAC) Rated Voltage (V) 32DC Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire None
- LITTELFUSE 0298200.ZXEHRated Current (A) 200 Breaking Current (A) 2000(@32VAC) Rated Voltage (V) 32DC Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$12.99Min. 2 days
- FUJI TERMINAL INDUSTRY Fuse with copper clawsRated Voltage (V) AC250 RoHS directive (corresponding to 10 substances) Correspondence Type Glass tube fuse Lead Wire Nonefrom S$2.49Min. 2 days
- LITTELFUSE 02981001ZXTRoHS directive (corresponding to 10 substances) Correspondence Type Fuse holderfrom S$32.99Min. 2 days
- Kamaya Electric Kamaya chip fuse 1A, 50V dcOperating Temperature (℃) -55~125 Rated Current (A) 1 Size (mm) 2×1.25×0.6 Breaking Current (A) 50(@50VDC) Rated Voltage (V) 50DC RoHS directive (corresponding to 10 substances) Correspondence Fuse Speed F Type Other fuses
- Littlefuse (Former Raychem) PolyswitchType Board fuse Type of Sign Board mounting Lead Wire Included
- Panasonic Surface mount square type chip fuse ERBRE seriesOperating Temperature Range (℃) -40~125 Size (mm) 1.6×0.8×0.54 Rated Current (A) 2.5 Rated Voltage (V) 32DC Breaking Current (A) 50 Material (Main Unit) Aluminum material Fusing standard F Type Flat fuse Lead Wire Nonefrom S$5.39Min. 2 days
- LITTELFUSE 0298250.ZXEHBreaking Current (A) 2000(@32VAC) Rated Current (A) 250 Rated Voltage (V) 32DC Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$12.99Min. 2 days
- Hinode Electric Co Ltd Hinode Electric Co LTD Ceramic Tube Fuse 450 V dc, 660 V acCompact and lightweight, ideal for instant disconnection when shutting off High durability against current fluctuations When using it as a CCC certified product, use it with this rating. When used without UL certification or standard, the rated voltage is AC660V-100kA DC660V (L / R10ms) -100kA.Capacity (High rupture capacity) Y Rated Voltage (V) 660AC/DC Type of Sign Bolt mounting Direction Center Type Other fusesfrom S$89.99Min. 3 days
- Panasonic Surface mount square chip fuse ERBRD seriesOperating Temperature Range (℃) -40~125 Rated Current (A) 1.5 Size (mm) 1×0.5×0.39 Rated Voltage (V) 32DC Breaking Current (A) 35 Material (Main Unit) Aluminum material Fusing standard F Type Flat fuse Lead Wire None
- RS Pro RS Pro Automotive Blade Fuse, Rated Current 10A, Red, 32VRated Current (A) 10 Rated Voltage (V) 32 Size (mm) 5×18.5 Type Automotive blade fuse RoHS directive (corresponding to 10 substances) Correspondencefrom S$5.39Min. 3 days
- LITTELFUSE 0298125.ZXEHRated Current (A) 125 Breaking Current (A) 2000(@32VAC) Rated Voltage (V) 32DC Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$12.99Min. 2 days
- SIBA SIBA car fuseSize (mm) 31.8×22×10 Rated Voltage (V) 80DC RoHS directive (corresponding to 10 substances) Correspondence Fuse In-vehicle Type Other fuses Series SBSfrom S$9.89Min. 3 days
- Mersen Bottle fuse Diazed Mersen, rated current DII, 500VRated Voltage (V) 500 RoHS directive (corresponding to 10 substances) Correspondence Type Tube fusefrom S$9.59Min. 3 days
- SIBA SIBA fuse linkCapacity (High rupture capacity) Y Type Other fuses
- LITTELFUSE Littelfuse Surface Mount Resettable FuseType Board fuse Lead Wire None Type of Sign Surface mountfrom S$6.39Min. 3 days
- COOPER BUSSMANN Cooper Bussmann Automotive fuse (blade fuse)Breaking Current (A) 1000 Rated Voltage (V) 32DC Type Automotive fuses Lead Wire None
- SIEMENS Bottle fuse Neozed Siemens, rated current D01, 400V acApplication (Category) gG Operating Temperature Range (℃) -5~40 Rated Voltage (V) 400AC Breaking Current (A) 50000(@400VAC)、8000(@250VDC) Material (Main Unit) Ceramic RoHS directive (corresponding to 10 substances) Correspondence Type Tube fusefrom S$22.99Min. 3 days
- ETI Bottle fuse Diazed ETI, Rated current DII, 500V acApplication (Category) gG / gL Breaking Current (A) 50000(@500VAC) Rated Voltage (V) 500AC Material (Main Unit) Ceramic Bottle Fuse Size DII thread size E27 Lead Wire None Type Tube fusefrom S$9.49Min. 3 days
- RS Pro RS Pro Automotive Blade Fuse, Rated Current 20A, Yellow, 32VRated Current (A) 20 Rated Voltage (V) 32 Size (mm) 5×18.5 Type Automotive blade fuse RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$4.59Min. 3 days
- SCHURTER Schurter chip fuseType Board fuse Lead Wire None Type of Sign Surface mountfrom S$3.89Min. 6 days
- LITTELFUSE 0298060.ZXBBreaking Current (A) 2000(@32VAC) Rated Voltage (V) 32DC Rated Current (A) 60 Size (mm) 68.58×19.05×10.67 Type Automotive fuses RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$12.99Min. 3 days
- SIEMENS Bottle fuse Neozed Siemens, rated current D02, 400V acApplication (Category) gG Operating Temperature Range (℃) -5~40 Rated Voltage (V) 400AC Breaking Current (A) 50000(@400VAC)、8000(@250VDC) Material (Main Unit) Ceramic RoHS directive (corresponding to 10 substances) Correspondence Type Tube fusefrom S$29.99Min. 3 days
- ETI Bottle fuse Neozed ETI, Rated current D01, 400V acApplication (Category) gG Rated Voltage (V) 400AC Breaking Current (A) 50000(@400VAC)、8000(@250VDC) Material (Main Unit) Ceramic Bottle Fuse Size D01 thread size E14 Lead Wire None Type Tube fusefrom S$9.29Min. 3 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Board mounted resettable fuse with lead wire Nidec, 1.85A (Operating current: 3.7A)Operating Temperature (℃) (Maximum) 85 Minimum Resistance (Ω) 0.04 maximum resistance (Ω) 0.11 Power Loss (W) 1 Holding Current (A) 1.85 Size (mm) 12×3×18.4 Operating Current (A) 3.7 Rated Voltage (V) 30 Rated Current (A) 40 wire mesh (mm) 5.1 Wire Length (mm) 7.6 Operating Time (s) 8.7 Type Board fuse RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Included Type of Sign Surface mountfrom S$8.49Min. 3 days
- Hinode Electric Co Ltd Hinode Electric Mfg. Co., Ltd. Ceramic Tube FuseSize Midget Type of Sign Surface mount Type Tube fuse Feature -from S$119.90Min. 3 days
- RS Pro RS Pro radial lead type fuse 750mA, 250V acRated Current (A) 0.75 Rated Voltage (V) 250AC Breaking Current (A) 50(@250VAC/125VDC) Type Board fuse RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Included Type of Sign Surface mount Size (mm) Φ3.18×7.1from S$11.99Min. 3 days
- Pudenz Pudenz automotive fuseBreaking Current (A) 2000 Size (mm) 23.5×11.5×20 Rated Voltage (V) 58DC Type Automotive fuses Fuse CF Material (Main Unit) Ceramic RoHS directive (corresponding to 10 substances) Correspondence Type of Sign Direct mounting Fuse Speed F Lead Wire Nonefrom S$19.99Min. 2 days
- NIDEC COPAL ELECTRONICS (FUJISOKU) Board mounted resettable fuse with lead wire Nidec, 0.75A (Operating current: 1.5A)Operating Temperature (℃) (Maximum) 85 Minimum Resistance (Ω) 0.18 maximum resistance (Ω) 0.6 Holding Current (A) 0.75 Power Loss (W) 0.9 Operating Current (A) 1.5 Size (mm) 10.4×3.1×16 Rated Current (A) 40 wire mesh (mm) 5.1 Operating Time (s) 6.3 Rated Voltage (V) 60 Wire Length (mm) 7.6 Type Board fuse RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Included Type of Sign Surface mountfrom S$11.99Min. 3 days
- WISKA WISKA Junction BoxSeries Combi RoHS directive (corresponding to 10 substances) Correspondence IP grade IP66、IP67 Material (Main Unit) Polypropylenefrom S$39.99Min. 3 days
- RS Pro RS Pro Automotive Blade Fuse, Rated Current 15A, Blue, 32VRated Current (A) 15 Rated Voltage (V) 32 Size (mm) 5×18.5 Type Automotive blade fuse RoHS directive (corresponding to 10 substances) Correspondence Lead Wire Nonefrom S$4.59Min. 3 days
- ABB ABB fuse linkApplication (Category) gG Width (mm) (Tag width) 15 Rated Voltage (V) 500 Breaking Current (A) 8000(@415VAC) Type Center tag fuse Standard DIN IEC 60269-1-2 Fuse HRC Lead Wire Nonefrom S$8.79Min. 3 days